All Category

Facial Tissues / Toilet Paper / Paper Towels

Tissue, toilet paper, and paper towels are papers with excellent water absorption. It is convenient because it can be used easily in every scene of daily life. Moreover, since it is disposable, it is possible to wipe off dirt and moisture with a sense of hygiene. Some types of products are environmentally friendly recycled paper and others are soft to the touch. In addition, sanitary wet tissue and scented toilet paper are also useful.
View : Grid List
Filter

Items 1 - 40 of 748

Set Ascending Direction
  1. Tissue (Box of 5)
    MonotaRO Tissue (Box of 5)
    We use 100% pulp. No fluorescent dye is used. made in Japan. * Do not flush the flush toilet as the tissue is difficult to dissolve in water. It may cause the toilet to become clogged. * Do not place near fire as it may cause a fire. * Please keep out of reach of children.
    Material  100% Pulp  Dimension (mm)  180×215  Quantity  400 sheets (200 sets)  Quantity per Box 
    Rating:
    86%
    from S$5.39
    Min. 2 days
  2. Nepinepi Toilet Roll
    Oji Nepia Nepinepi Toilet Roll
    High-density soft embossing makes it even softer. It also has excellent water absorption, making it ideal for wiping after washing with warm water.
    Series  Nepinepi  Where to Use  Toilet 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  3. Paper Towel Case
    OHE & CO. Paper Towel Case
    A simple paper towel case. For a clean and elegant space. To set the paper, just pull out the edge of the paper from the outlet. Since the lid goes down by its own weight, it is easy to take it out to the end. Large size that can hold various sizes of paper. You can put it in the bag as it is. St... Read More
    Dimensions, Width W x Depth D x Height H (cm)  12.5×26×9  Mass (g)  425  Color  Clear  Mounting Type  Stand type  Material  polystyrene 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  4. Wide deep paper towel case
    Chopla Wide deep paper towel case
    It is a hard or thick paper towel, and depending on how it is folded, it can store paper towels larger than the normal size.
    RoHS directive (corresponding to 10 substances)  Outer Dimensions (cm)  Approximately 24.6 * 13.6 * height 10.4  Color  Clear  Mounting Type  Stand type  Material  Styrene resin 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  5. Kleenex toilet roll
    Nippon Paper Crecia Kleenex toilet roll
    RoHS directive (corresponding to 10 substances)  Material  100% Pulp  Width (mm)  114  Mass (kg)  14  Trusco Part No.  281-5338  Length (m)  40  TKG Part No. (2017)  6-1281-1101  TKG Part No.  8-1374-1201  Series  Kleenex  Where to Use  Toilet  Type  double 
    from S$119.90
    Min. 2 days
  6. Hakuzo antibacterial paper towel
    Hakuzo Medical Hakuzo antibacterial paper towel
    The combination of two sheets has excellent water retention and water absorption, leading to a reduction in the amount used. Both front and back have a soft texture that is gentle on the skin and can be wiped off firmly. It uses a quaternary ammonium salt as an antibacterial agent and is suitable... Read More
    Dimension (mm)  22×23  Number of Page  5400 
    from S$159.90
    Min. 10 days
  7. Melina New Excellence Tissue Box (Shallow Type)
    MARUKEI (KOKUSAI KAKO) Melina New Excellence Tissue Box (Shallow Type)
    It can handle different heights (54 mm to 62 mm) of commercially available tissue cases. The base is made of the finest elastomer resin with excellent resilience and no odor or color shift. Even after long-term use, the base will not be deformed and easily come off.
    Size (mm)  285×155×69h  Color  Ivory white  Dishwasher  × 
    from S$36.99
    Min. 7 days
  8. Magnet box tissue holder
    Yoshikawakuni Plastics Magnet box tissue holder
    A magnet type box tissue case that can be conveniently used on the wall. Magnet type, suitable for refrigerators and washing machines. Uses a strong magnet. * The load capacity may be inferior depending on the surface finish and material of the metal surface.
    Inner Dimensions, Width W x Depth D x Height H (mm)  247×85×121  Dimensions, Width W x Depth D x Height H (mm)  257×89×150  Mass (g)  290  Material  Polypropylene magnet  Mounting Type  Wall hanging  Color  White 
    Rating:
    73%
    from S$22.99
    Min. 2 days
  9. Paper towel case
    OHE & CO. Paper towel case
    The weight of the lid makes it easy to take out!
    RoHS directive (corresponding to 10 substances)  Inner Dimensions (mm)  Approximately 255 x 120 x 85  Outer Dimensions (cm)  Approximately 26.5 * 12.5 * height 9.5  Mounting Type  Stand type  Color  White  Material  polystyrene 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  10. SOFNET Paper Hand Towel 200
    Nippon Paper Crecia SOFNET Paper Hand Towel 200
    Contains 100% virgin pulp. No fluorescent paint is used. You can use it with confidence in food. Hand wipe.
    Material  100% virgin pulp  Color  White 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  11. Tissue paper box  with magnet
    ISETO Tissue paper box with magnet
    Since it has a magnet, it can be used by attaching it to the refrigerator. It can also be used as a horizontal holder. It corresponds to the standard thin size of a commercially available tissue box / height up to 5.3 cm. When using a magnet, wipe off dust and oil on the installation surface with... Read More
    RoHS directive (corresponding to 10 substances)  Dimensions, Width W x Depth D x Height H (cm)  Approx. 29 x 13.8 x 7.4 
    Rating:
    73%
    from S$9.19
    Min. 8 days
  12. 1 roll single  75m
    Oji Nepia 1 roll single 75m
    We use 100% fresh pulp. Individually wrapped type that can be stocked cleanly. High-density soft embossing makes it even softer and is ideal for wiping after washing with warm water. Uses FSC certified paper
    Roll width (mm)  114  Trusco Part No.  125-8421  Mass (kg)  15.3  Roll length (m)  75  Type  Single  Where to Use  Toilet  Color  White 
    from S$119.90
    Min. 2 days
  13. Paper towel reore
    SARAYA Paper towel reore
    It is hygienic because it wipes off moisture when washing hands. We recycle used waste paper. * Do not flush it into a flush toilet as it does not dissolve in water. * Do not place it near a fire as it may burn. * This product is for hand wiping only.
    RoHS directive (corresponding to 10 substances)  Paper Size (mm)  220×170  Dimensions, Width W x Depth D x Height H (mm)  225×90×60  Number of Page  8400 
    from S$69.99
    Min. 5 days
  14. Elver Paper Towel  Eco Double 200 pairs 400 sheets Oval
    Daio Paper Elver Paper Towel Eco Double 200 pairs 400 sheets Oval
    It has a higher quality and usability than other recycled paper products. An eco-friendly paper towel.
    Mass (kg)  11.6  Number of Page  16800  Sheet Size (mm)  170×210  Trusco Part No.  759-5271  2018 Trusco page  9 0699  Series  El Vert  Color  White  Material  recycled paper 
    from S$94.99
    Min. 2 days
  15. Ellier Water Soft Pack
    Daio Paper Ellier Water Soft Pack
    A moisturizing tissue that is gentle on the skin. Excellent moisturizing, soft and high quality. You can use it with confidence for children and the elderly. A soft pack type that is easy to use and can be used anywhere. 100% pulp.
    Moisturizing ingredients  Yes  Series  Eliere 
    Rating:
    100%
    from S$7.29
    Min. 3 days
  16. Paper towel soft M
    SMARTVALUE Paper towel soft M
    Double type with a soft feel. As it is a soft type, it has a soft texture. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, t... Read More
    Sheet Size (mm)  200 × 218  Specification  JOINTEX original, sMART VALUE  Size  Type  Soft double type 
    from S$3.19
    Min. 2 days
  17. Comfort service paper towel
    Nippon Paper Crecia Comfort service paper towel
    Economical standard type with excellent water absorption. We use 100% recycled paper.
    RoHS directive (corresponding to 10 substances)  Mass (kg)  14.5  Sheet Size (mm)  220×230  Number of Page  6000  Series  Comfort 
    from S$129.90
    Min. 2 days
  18. Public hand towel hard
    Oji Nepia Public hand towel hard
    Mix Rate (%)  100% recycled pulp  Series  public 
    from S$74.99
    Min. 2 days
  19. Tissue BOX color
    Hashimoto Tatsunosuke Kougei Tissue BOX color
    Simple, colorful and timeless design.
    Material  ABS resin, urethane coating  Outer Dimensions (cm)  Approximately 26 * 13.5 * height 7.3 
    from S$15.99
    Min. 2 days
  20. Toilet paper single
    SMARTVALUE Toilet paper single
    You can buy it in bulk and use it at a great price! A standard toilet paper.
    Material  100% recycled paper pulp  Width (mm)  114  Length (m)  60  Type  With core 
    from S$8.89
    Min. 4 days
  21. 1 roll double  40m
    Oji Nepia 1 roll double 40m
    We use 100% fresh pulp. Individually wrapped type that can be stocked cleanly. High-density soft embossing makes it even softer and is ideal for wiping after washing with warm water.
    Roll width (mm)  114  Mass (kg)  12.6  Trusco Part No.  125-8422  Roll length (m)  40  Where to Use  Toilet  Color  White  Type  double 
    from S$119.90
    Min. 2 days
  22. PS News Paper Towel
    PackStyle PS News Paper Towel
    [Domestic products] Environmentally friendly paper towels made from used newspaper
    Specification  1 pack / 200 singles  Number of Page  200  Material  Old newspaper 
    Rating:
    80%
    from S$2.29
    Min. 2 days
  23. Half tissue box
    Like-it Half tissue box
    Dimensions, Width W x Depth D x Height H (mm)  (About) 118 × 142 × 79  Mass (g)  (Approx.) 90  Material  Body = polypropylene, lid = polyethylene 
    Rating:
    100%
    from S$4.59
    Min. 5 days
  24. ITO  Cleansing Towel
    ITO ITO Cleansing Towel
    A disposable towel made of natural materials that is gentle on the skin and soft! It is sterilized so it is very clean. Since it is uneven, it cleans the skin. It's durable, so it's also recommended for cleaning. The content is 250g in roll shape, and it has perforations that are easy to ... Read More
    Content (g)  250  Material  Pulp, rayon  Size (mm)  Sheet: 220 x 200 
    Rating:
    100%
    from S$9.49
    Min. 6 days
  25. TAOG wet tissue case
    EBM TAOG wet tissue case
    Roll type (vertical specification) refill wet wipes can be put in the bag. Commercially available wet wipes can be stored (within 140 x 80)
    Dimension (mm)  104×108×H207 
    from S$29.99
    Min. 4 days
  26. Paper Hand Towel Dispenser
    SARAYA Paper Hand Towel Dispenser
    Compact type. With a 2-way specification that can be used either stationary or wall-mounted, you can easily take out the last one. The front panel is translucent so you can check the remaining amount. * Paper towels are sold separately.
    RoHS directive (corresponding to 10 substances)  Number of Storage (sheets)  200  Dimensions, Width W x Depth D x Height H (mm)  244×100×77  Mass (g)  270  Trusco Part No.  474-1561  Material  ABS  Color  White 
    from S$42.99
    Min. 2 days
  27. Marui Seven  4 rolls
    Marui Paper Marui Seven 4 rolls
    Rating:
    20%
    from S$2.99
    Min. 2 days
  28. Toilet Paper Public 1 Roll
    Oji Nepia Toilet Paper Public 1 Roll
    We use 100% recycled pulp. Individually wrapped type that can be stocked cleanly.
    Width (mm)  114  Where to Use  Toilet  Color  White  Series  public 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  29. Scrub 72
    Devcon Scrub 72
    A hand cleaner towel scrub that does not require water or soap will clean oil-stained hands and leave no stickiness. A revolutionary hand cleaner towel that also has a moisturizing effect on the hands. That is scrub. What's more, it has amazing cleaning power even on non-hand skin. Does not g... Read More
    Dimensions (mm)  305×254  Trusco Part No.  324-0452  Number of Page  72 
    Rating:
    85%
    from S$74.99
    Min. 5 days
  30. For sanitizing wiper non-alcohol refill
    Hashimoto Cloth For sanitizing wiper non-alcohol refill
    Mass (kg)  1.6  Trusco Part No.  102-7954  Sheet Size (mm)  150×300  Type  For refill  Ingredient  Non-alcoholic  Material  Rayon non-woven fabric  effect  Removing bacteria 
    from S$39.99
    Min. 2 days
  31. Hakuzo-friendly paper towel
    Hakuzo Medical Hakuzo-friendly paper towel
    Since it has a three-sheet structure, it has excellent water retention and water absorption, leading to a reduction in the amount used. It is soft to the touch and less irritating to the skin. * Fluorescent whitening agent is not included.
    Dimension (mm)  20×23  Number of Page  2880 
    Rating:
    100%
    from S$79.99
    Min. 9 days
  32. Crecia EF toilet roll
    Nippon Paper Crecia Crecia EF toilet roll
    Width (mm)  114  Mass (g)  210  Trusco Part No.  281-5354  TKG Part No. (2017)  6-1281-0801  TKG Part No.  8-1374-0901  Length (m)  90  Series  Crecia  Material  Milk pack 100% recycled pulp  Type  Single  Where to Use  Toilet 
    from S$129.90
    Min. 3 days
  33. Taupa Bianca L
    TRY-FU Taupa Bianca L
    Dimension (mm)  250 x 250 (2 folds)  Number of Page  3750  TKG Part No. (2017)  6-1283-0301  TKG Part No.  8-1381-0301  Series  Tauper 
    from S$129.90
    Min. 3 days
  34. PS paper towel
    PackStyle PS paper towel
    [Domestic products] Environmentally friendly paper towels made from recycled pulp.
    Specification  1 pack / 200 singles  Number of Page  200  Material  Recycled pulp 
    from S$2.59
    Min. 5 days
  35. Twist-impregnated Hakuzodia Pack 1000 (nonwoven fabric type)
    Hakuzo Medical Twist-impregnated Hakuzodia Pack 1000 (nonwoven fabric type)
    As it is a rayon non-woven fabric, it is durable and has almost no fluff. Simply twist the pack containing sodium hypochlorite from above and open it, making it easy to use and convenient. Since it is prepared to a concentration of 1000ppm in advance, there is no mistake in the concentration. It ... Read More
    Trusco Part No.  114-7080  Sheet Size (mm)  200×300  Quantity per Box  5 sheets x 10 packs  Quantity (Sheets)  50  Mass (g)  730  effect  Removing bacteria 
    from S$39.99
    Min. 2 days
  36. Paper tissue box
    Chidori Sangyo Paper tissue box
    A natural box tissue case made of rope-shaped paper. The paper material is light and durable, and has a soft and comfortable feel. A natural box that fits into the interior. * Since it is made by hand, there may be slight individual differences in shape, size, distortion, etc.
    Dimensions, Width W x Depth D x Height H (cm)  26×13.5×7  Color  White  Material  paper 
    from S$8.69
    Min. 4 days
  37. 1200 soft flowers
    Fujita Paper Mfg. 1200 soft flowers
    It is a soft type of household paper flat format. Because it is water-soluble, it can also be used in flush toilets. Since it has been cut, you can quickly and quickly remove the required amount. It can also be used for long-term care. * If you flush a large amount, it may clog the toilet.
    Number of Page  1200  Dimension (mm)  160 x 220 (set of 6) 
    Rating:
    60%
    from S$8.89
    Min. 8 days
  38. Magnet roll tissue holder
    Yoshikawakuni Plastics Magnet roll tissue holder
    A magnet type roll paper holder that can be conveniently used on the wall. Magnet type, suitable for refrigerators and washing machines. Uses a strong magnet. * The load capacity may be inferior depending on the surface finish and material of the metal surface. * Coreless type and thick roll valu... Read More
    Dimensions, Width W x Depth D x Height H (mm)  137×140×128  Mass (g)  340  Mounting Type  Wall hanging  Color  White 
    from S$15.99
    Min. 2 days
  39. Unwrapped core youth 170 toilet roll 48 pieces
    Kasuga Paper Industry Unwrapped core youth 170 toilet roll 48 pieces
    Eco Mark Certification Number  3108012  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Where to Use  Toilet 
    from S$94.99
    Min. 4 days
  40. Public 6 rolls 100m  Economy  10 packs included
    Oji Nepia Public 6 rolls 100m Economy 10 packs included
    We use 100% recycled pulp.
    Length (m)  100  Width (mm)  107  Mass (kg)  12  Trusco Part No.  752-2002  Type  Single  Specification  Single type  Where to Use  Toilet  Color  White  Series  public 
    from S$79.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 748

Set Ascending Direction