Changing Room Baskets
- Inomata chemical Fine basketCasually stores small accessories that are simple for daily life. An easy-to-use basket with a handle and a simple design. Four colors to choose from according to the scene.Outside Dimensions, Width W x Depth D x Height H (cm) 25×16.7×9.9 Where to Use Dressing room Material Polypropylene
- Richell Simple ism handy basketContains silver ions. Antibacterial processed product.Dimensions, Width W x Depth D x Height H (mm) 280 x 235 (including handle) x 135 TKG Part No. (2017) 6-2253-1101 TKG Part No. 8-2427-1601 Where to Use Dressing room Material Polypropylene
- ASVEL Will Laundry W TypeLaundry rack that can be placed in the dressing room in a small spaceDimension (mm) 550×340×725 Where to Use Dressing room Color White
- Shinkigosei (TONBO) Float Undressing basket WhiteTrusco Part No. 798-9725 As ONE Part Number 8-8005-11 Mass (g) 830 Where to Use Dressing room Material Polypropylene (PP)from S$17.99Min. 2 days
- MANYO With resin undressing basketIt can be widely used because it does not hurt due to water.Color Ivory
- Yoshikawakuni Plastics Scandinavian style bath basketLaundry baskets that can be stacked Like-it baskets with a wide variety of types and colors. It is recommended for various purposes such as laundry and storage, and also for use in combination in a series. It can be used for multiple purposes, from laundry to storage of small items. With stacking... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×455×125 Where to Use Dressing room Material Polypropylene Type SS Color Whitefrom S$9.99Min. 2 days
- Chidori Sangyo PP hot water basketIt is ideal for hot spring inns because you don't have to worry about getting hurt by water. * Since it is a handmade product, there is an error in size.Where to Use Dressing room
- Yoshikawakuni Plastics Scandinavian style Bath basket SSStackable Laundry Basket Scandinavian Style Stacking Laundry Basket SS Brown SCB-14 Scandinavian style basket with a wide variety of types and colors. Active in various applications such as laundry and storage. It is also recommended to use it in combination in the series. With stacking function.... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×455×125 Mass (g) 465 Color Brown Where to Use Dressing room Material Polypropylenefrom S$9.99Min. 2 days
- Richell Simple ism basketContains silver ions. Antibacterial processed product.Dimensions, Width W x Depth D x Height H (mm) 540×398×215 TKG Part No. (2017) 6-2253-1201 TKG Part No. 8-2427-1701 Where to Use Dressing room Material Polypropylene
- EBM PP undressing basketmaker part number 2869100 Dimension (mm) 500×320×H240 Material Polypropylene, steelfrom S$29.99Min. 2 days
- MANYO Resin undressing basketComes with a durable stainless steel frame core. It can be washed completely and is hygienic.Where to Use Dressing room Material Polypropylenefrom S$119.90Min. 3 days
- MANYO Resin round basketWith stainless steel frame core. It is hygienic because it can be washed completely. It can also be used as a dust box or store fixtures.Where to Use Dressing room Material Polypropylenefrom S$29.99Min. 3 days
- NAIKI Undressing basketLength (mm) 370 Mass (kg) 5 Width (mm) 525 Height (mm) 755 Color Whitefrom S$179.90Min. 20 days
- Sinkatec Antipro undressing basketDimension (mm) 550×360×200 Where to Use Dressing room Material Polypropylene Color Whitefrom S$29.99Min. 11 days
- EBM Rattan Undressing basket ADimension (mm) 545×375×H150 maker part number 5612600from S$58.99Min. 4 days
- Inomata chemical Value 501 (long angle)Dimensions, Width W x Depth D x Height H (cm) 26.9×19.3×12.8 Color Blue Where to Use Dressing room Material PolypropyleneDiscontinued
- IRIS OHYAMA Off-time handy basketA compact size basket that is easy to use. Ideal for laundry accessories and public baths.Dimensions, Width W x Depth D x Height H (mm) 295×248×156 Where to Use Dressing room Material PolypropyleneDiscontinued
- ISETO ISETO Yuraku 3rd danWith a large basket, you can leave the storage of the bath to usDimension (mm) 360×215×550 Where to Use Dressing room Material Polypropylene / vinyl chloride Color WhiteDiscontinued
- Wenko Storage basket MTrend color. High quality polypropylene mesh for a unique look.Color Blue Where to Use Dressing roomDiscontinued
- Wenko Storage basket chromoWith chrome handle. Classic inlay work. Appearance like crochet. Cotton lining.Where to Use Dressing roomDiscontinued
- Wenko Salsa storage basket longTrend color. Made of high quality polypropylene mesh.Where to Use Dressing roomDiscontinued
- ISETO Iseto Yuraku 4 stepsWith a large basket, you can leave the storage of the bath to usDimension (mm) 360×215×715 Where to Use Dressing room Color Ivory Material Polypropylene / vinyl chlorideDiscontinued
- Wenko Adria storage basketTrend color. High quality polypropylene mesh for a unique look.Where to Use Dressing room Size MDiscontinued
- Wenko Storage basket MMade of polypropylene. Trend color. High quality polypropylene mesh for a unique look.Color Black Where to Use Dressing roomDiscontinued
- Guzzini Stacking basket tiresTKG Part No. (2017) 6-2251-1201 Diameter (mm) 60 TKG Part No. 8-0766-0801 Material AS (acrylonitrile styrene) resin Where to Use Dressing room Caster Polyamide car, flexible x 4Discontinued
- Wenko Adria storage basketMade of polypropylene. Trend color. High quality polypropylene mesh for a unique look.Where to Use Dressing roomDiscontinued
- Like-it Stacking basketMass (g) (About) 1370 Dimensions, Width W x Depth D x Height H (mm) (Approx.) 530 × 370 × 300 Material Body = polypropylene, handle = steel Where to Use Dressing roomDiscontinued