All Category

Makeup Tools

Makeup products is a general term for props used to care for the face and nails, in addition to puffs and brushes used for makeup. Etiquette supplies such as oil blotting paper and hair removal / hair removal items are also included in this category. There are many materials such as paper, metal and plastic. Because it is used for sensitive parts such as cheeks and eyes, there are many products that take safety into consideration. There are a lot of small items, so you can find one that suits your purpose.
View : Grid List
Filter

Items 1 - 40 of 511

Set Ascending Direction
  1. Clean puff
    Cotton Labo Clean puff
    Side seal type cosmetic cotton that does not easily lose its shape. The surface sheet, which is made by weaving natural cotton only with the power of water, is hard to fluff and feels soft against the skin.
    Size (mm)  50×60  Material  Cotton 
    from S$1.99
    Min. 2 days
  2. Silcot
    Unicharm Silcot
    Since it is a completely enclosed type, the fibers do not fluff and do not damage the skin. A type that can be used for all purpose from nail-off to skin care.
    Material  Rayon  Size (mm)  66×50 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  3. Cotton Labo CS-being
    Cotton Labo Cotton Labo CS-being
    Affordable size cut cotton that can be used for various purposes using 100% natural cotton that has cleared Ecotex Standard 100 "Product Category I"
    Sheet Size (mm)  50×60 
    from S$2.39
    Min. 2 days
  4. Angel Cotton Fluffy Pure Soft Rich Cotton Puff
    Cotton Labo Angel Cotton Fluffy Pure Soft Rich Cotton Puff
    The three-layer structure makes the surface smooth and soft to the touch, and the batting realizes a fluffy feeling. Water jet processing eliminates fluffing on the surface and suppresses fiber residue on the skin. Large size of 6 cm x 7 cm Can be used for various purposes.
    Rating:
    100%
    from S$3.09
    Min. 2 days
  5. Silcot Rich Tailoring
    Unicharm Silcot Rich Tailoring
    We are particular about the gentleness to the skin, and the surface is 100% natural cotton with moisturizing ingredients. It has a soft and moist texture and is comfortable to use. In addition, since the batting is completely enclosed, it does not fluff during use and does not irritate the skin. ... Read More
    Rating:
    93%
    from S$2.99
    Min. 2 days
  6. SELENA Organic Cotton Puff
    Cotton Labo SELENA Organic Cotton Puff
    100% organic cotton, pesticide-free and organically grown. It is soft to the touch and is ideal for sensitive skin and delicate people. Zipper bag specifications that can be stored hygienically even after opening. A LOHAS-oriented cotton pad that is friendly to people and the environment.
    Rating:
    100%
    from S$7.99
    Min. 2 days
  7. Professional foundation puff block type
    KAI Professional foundation puff block type
    As it is made of natural rubber, it has a soft and fluffy feel that is gentle on the skin. 30P.
    Size  pentagon 
    from S$7.49
    Min. 2 days
  8. STF oil clear film
    Hakugen Earth STF oil clear film
    Since it is a special film that quickly absorbs only sebum, it removes only excess shine and keeps moisture as it is. When it absorbs sebum, the color of the film changes and it becomes transparent, so you can feel the removal condition at a glance. Contains 70 + 5 sheets.
    from S$4.49
    Min. 2 days
  9. Silcot Urusu sponge
    Unicharm Silcot Urusu sponge
    It is a moisturizing sponge material, and with 1/2 of the lotion, it is surprisingly moisturized. Even if you put it on, it will not fluff even if you peel it off and pack it.
    Rating:
    100%
    from S$3.99
    Min. 2 days
  10. Etule cotton
    Cotton Labo Etule cotton
    I completely wrapped the batting in a cotton sheet. The fibers do not stick out from anywhere, preventing them from twisting and losing their shape.
    from S$3.69
    Min. 2 days
  11. Cotton Lab CS Being
    Cotton Labo Cotton Lab CS Being
    100% natural cotton. Smooth, soft and soft texture. It has a gentle texture with the cotton surface woven by the power of water. Finished to prevent fluffing and shape loss. Cut type that can be stretched and stretched. It can be widely used for putting, wiping, and removing nail polish.
    Rating:
    40%
    from S$4.19
    Min. 2 days
  12. CS Being PINK
    Cotton Labo CS Being PINK
    A relaxing pink cotton puff. Smooth, fluffy and soft skin. 100% natural cotton
    from S$4.49
    Min. 2 days
  13. Press powder puff
    KAI Press powder puff
    Solid powder puff. It has a good powdery feel and a smooth feel.
    from S$5.19
    Min. 2 days
  14. High-quality oil blotting paper (gold leaf punching process)
    KAI High-quality oil blotting paper (gold leaf punching process)
    High-grade oil blotting paper made by Kanazawa gold leaf papermaking method. Contains 100 sheets.
    from S$6.99
    Min. 4 days
  15. Traveler Senka Silicon Bottle Set of 3
    Miyoshi Traveler Senka Silicon Bottle Set of 3
    A silicone bottle that is ideal for carrying shampoo and other items. You can use your favorite amenities that you usually use with confidence even when traveling. As it is a set of 3 in different colors, you can use it properly depending on the contents. Just remove the cap and fill the spout wi... Read More
    Opening (mm)  20 
    from S$13.99
    Min. 5 days
  16. Professional Foundation Puff Block (Triangle) 30P
    KAI Professional Foundation Puff Block (Triangle) 30P
    As it is made of natural rubber, it has a soft and fluffy feel that is gentle on the skin. Triangle, 30P.
    from S$7.49
    Min. 2 days
  17. Double-sided shoes migaki w polished sponge
    Eiwa Sangyo Double-sided shoes migaki w polished sponge
    A convenient shoe polishing sponge that can be used on both sides. Easy maintenance without getting your hands dirty.
    Outer Dimensions (cm)  Approx. 8 x 4 x thickness 12.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.39
    Min. 6 days
  18. Makeup brush set of 12
    Nishimura Mfg. Makeup brush set of 12
    Case Various brushes and case in one. It is also ideal as a school material.
    Rating:
    100%
    from S$33.99
    Min. 4 days
  19. Silkot wipe cotton
    Unicharm Silkot wipe cotton
    Wipe off even micro dirt. Enclosed type that does not fluff.
    from S$2.99
    Min. 2 days
  20. Water stop cotton
    Ever Mate Water stop cotton
    from S$8.39
    Min. 4 days
  21. Eyebrow scissors
    KAI Eyebrow scissors
    It is a special eyebrow scissors that can make a natural thin eyebrow with a ski blade that can adjust the amount of hair on the eyebrows.
    from S$18.99
    Min. 4 days
  22. Professional foundation puff
    KAI Professional foundation puff
    A diamond-shaped type that is easy to use even on small parts of foundation puffs that are gentle on the skin.
    Shape  rhombus 
    from S$6.99
    Min. 8 days
  23. Serena lotion pack cotton
    Cotton Labo Serena lotion pack cotton
    The large size makes it ideal for lotion packs with your favorite lotion. A cotton puff that is gentle on the skin with a smooth touch.
    Dimensions (cm)  8×16 
    from S$4.49
    Min. 2 days
  24. cosmeup+ face brush
    KAI cosmeup+ face brush
    Skin praised with a smooth brush Soft and smooth skin finish
    from S$11.99
    Min. 7 days
  25. Cotton Lab Urufuka Cotton Puff Chuck Bag Type
    Cotton Labo Cotton Lab Urufuka Cotton Puff Chuck Bag Type
    The batting that leaves pure cotton oil spreads the lotion evenly while maintaining a fluffy feeling. An enclosed type that does not easily fluff and lose its shape.
    from S$3.69
    Min. 2 days
  26. cosmeup + Kumano brush + eye shadow brush
    KAI cosmeup + Kumano brush + eye shadow brush
    [City of brushes] Makeup brush made with great care in Kumano
    from S$8.89
    Min. 4 days
  27. For piany sensitive skin eyebrows
    FEATHER SAFETY RAZOR For piany sensitive skin eyebrows
    The corners of the card have been dropped, the distance between the conventional guards has been halved, and a sensitive guard has been adopted to minimize the load on the skin. A newly designed guard realizes a surprising touch on the skin. It is a product that meets the detailed demands of wome... Read More
    from S$4.49
    Min. 4 days
  28. Seki Sonroku thin blade scissors (safety)
    KAI Seki Sonroku thin blade scissors (safety)
    The tradition inherited by Seki, the extremity of a famous sword! Discerning grooming series
    Rating:
    100%
    from S$12.99
    Min. 2 days
  29. Luxury oil blotting paper
    Eiwa Sangyo Luxury oil blotting paper
    Oil blotting paper made of natural materials. Powerful absorption of excess sebum and sweat.
    Outer Dimensions (cm)  About 9 × 9  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory  Material  Pulp, paper 
    from S$2.09
    Min. 6 days
  30. K-PRO makeup brush
    Osaka Brush K-PRO makeup brush
    Rating:
    20%
    from S$5.79
    Min. 4 days
  31. Luxury oil blotting paper Maiko makeup
    Eiwa Sangyo Luxury oil blotting paper Maiko makeup
    Oil blotting paper made of natural materials. Powerful absorption of excess sebum and sweat.
    Outer Dimensions (cm)  About 10 × 7  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory  Material  Pulp, paper 
    from S$2.39
    Min. 6 days
  32. Cleaner for puffs and sponges
    AIMEDIA Cleaner for puffs and sponges
    The color of the puff is revived! Cleans makeup puffs and sponges. It can be used for both powder and liquid foundation stains. Clean the sponge by washing it regularly!
    Capacity (mL)  80  Color  Brown  Acidic / Alkaline  alkalinity 
    from S$7.39
    Min. 5 days
  33. Flipping cotton
    Cotton Labo Flipping cotton
    After putting, you can flip it over to pack it. A 5-layer puff that does not waste lotion. 100% natural cotton that is kind to the skin
    from S$3.69
    Min. 4 days
  34. Organic cotton puff
    Cotton Labo Organic cotton puff
    100% organic cotton, pesticide-free and organically grown. It is soft to the touch and is ideal for sensitive skin and delicate people. Zipper bag specifications that can be stored hygienically even after opening. Large L size (6 x 8 cm) with 40 pieces that are easy to buy.
    Size 
    from S$3.59
    Min. 4 days
  35. cosmeup + Kumano brush + cheek brush
    KAI cosmeup + Kumano brush + cheek brush
    [City of brushes] Makeup brush made with great care in Kumano
    from S$21.99
    Min. 7 days
  36. Hair removal / mayu hair removal set
    KAI Hair removal / mayu hair removal set
    Tweezers that help shape the eyebrows beautifully and remove unwanted hair. The advance is excellent. Made of stainless steel.
    from S$6.19
    Min. 4 days
  37. cosmeup + Mayu brush with comb
    KAI cosmeup + Mayu brush with comb
    Cleanly arranged and praised for finishing eyebrow makeup
    from S$6.19
    Min. 4 days
  38. Kushitsuki scissors DX pink
    KAI Kushitsuki scissors DX pink
    Mayu scissors with comb will be renewed and improved to make it easier to use. By making the comb more compact than the current product, it is easier to see the entire eyebrows, and by making the handle 3D, you can use it without your hands getting in the way.
    from S$14.99
    Min. 3 days
  39. Foundation puff
    KAI Foundation puff
    It has a good foundation and a soft feel. Contains antibacterial agent.
    Rating:
    60%
    from S$2.69
    Min. 7 days
  40. Eyelash curler
    KOIZUMI Eyelash curler
    Convenient USB rechargeable eyelash curler. "Volume comb" tightly bundles eyelashes to increase volume. Separate the eyelashes with "Separate Comb" to improve the panorama. It can be used even after using false eyelashes and mascara. Only the attachment can be washed with water.
    Body Height (mm)  154  Body width (mm)  16  Main Unit Dimensions, Depth (mm)  17  Mass of Main Unit (g)  30 
    from S$36.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 511

Set Ascending Direction