Eyelash & Hair Curlers
- KOIZUMI Eyelash curlerConvenient USB rechargeable eyelash curler. "Volume comb" tightly bundles eyelashes to increase volume. Separate the eyelashes with "Separate Comb" to improve the panorama. It can be used even after using false eyelashes and mascara. Only the attachment can be washed with water.Body Height (mm) 154 Body width (mm) 16 Main Unit Dimensions, Depth (mm) 17 Mass of Main Unit (g) 30from S$36.99Min. 6 days
- LuckyWink Lucky HCM680 Hair Chain MakerA new type of hair curler that allows you to curl your hair while doing work or housework!Color Black Material Curler part: PP / PU, Ribbon: ABS Main Unit Size (mm) W56xH137xD35from S$7.99Min. 4 days
- LuckyWink Pony arrange stickIt's easy just to swipe your hair, and the gorgeous arrangement hair bundles don't escape, making it easier to use.Material Nylonfrom S$5.79Min. 4 days
- shu uemura Eyelash Curler NA carefully selected shape that maintains a beautiful finish for a long time and does not burden the eyelashes and eyelids.Color Silverfrom S$25.99Min. 4 days
- YAZAWA Mini eyelash curlerIts compact size makes it not bulky even if you put it in a makeup pouch. An eyelash curler that uses heat to create lashes. Volume comb type lashes are bundled to make voluminous lashes.Dimensions, Width W x Height H x Depth D (mm) 20×96×21 Suitable Battery AAA battery x 1 Material ABS Mass (g) About 10 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.79Min. 5 days
- SHOBIDO Hot eyelash curler + instant heat typeThe selfish eyelashes that are difficult to lift are curled firmly from the root with the power of heat! Rechargeable hot eyelash curler. Instant heat type that warms up in about 8 seconds. Recommended for remakeup and travel on the go. It can be charged simply by plugging it into a USB port, so ... Read MoreMaterial ABS resin, polycarbonate Power Supply USB rechargeablefrom S$43.99Min. 6 days
- NOBLE Separate comb rush curlerSpread the eyelashes in a fan shape with a separate comb!Color Silverfrom S$11.99Min. 4 days
- KAI Eyelash curler standardIt is an R shape that can be curled firmly by people with normal eyes.from S$11.99Min. 4 days
- KAI Hot eyelash curlerBy pressing the heat panel after mascara, you can keep the natural curl for a long time. The lower lashes, which could not be curled easily with eyelash curler, have a beautiful finish. The compact size allows it to be folded, making it convenient to carry.Color Glamorous threadfrom S$38.99Min. 3 days
- SHOBIDO Eyelash curler + regular silverColor Silver Specification With replacement rubberfrom S$4.19Min. 6 days
- SHOBIDO Eyelash-friendly curlersThe burden of 3 pushes is reduced to 1 push It is hard to be damaged because it is pinched by W rubber.from S$17.99Min. 6 days
- KAI Eyelash curler spare rubberContains 4 replacement rubbers for eyelash curler.from S$4.19Min. 4 days
- SHOBIDO Eyelash curler + shortMaterial Body: Steel, Rubber: Silicone rubberfrom S$7.39Min. 6 days
- SHOBIDO Eyelash-friendly curler + replacement rubber + completed3-stage rubber Ideal gentle curl with 1 pushfrom S$4.49Min. 6 days
- SHOBIDO Eyelash-friendly curler StandardA wide catcher that opens wide with a gentle frame shape that easily fits the shape of the eyelids 3 stages curl with 1 push!Outer Dimensions, Width W x Depth D x Height H (mm) 100×37×145 Material Steelfrom S$17.99Min. 6 days
- OHM ELECTRIC Eyelash curlThe 2-line comb type heater has a long-lasting curl and can be used for small parts such as lower eyelashes. With usage notification markMass (g) Approx. 14 (excluding batteries) Outer dimensions, Width W x Height H x Depth D (mm) 14 x 140 x 12.5 (including cap) Material ABS resin, aluminum, nichrome wireDiscontinued
- TESCOM Hot bullerThe eyelashes are curled and kept firmly because they warm up evenly around the entire circumference at high temperatures. It warms up in about 60 seconds, so you can use it without waiting even on a busy morning. The curved head fits your eyes and lifts your eyelashes firmly. You can use one vol... Read MoreBody dimensions (H x W x D) (mm) 152 x 19 x 20 (with cap) Mass of Main Unit (g) 17 (with cap) Color Rose pink Included Accessories capDiscontinued
- KAI Firmly curled with springAn eyelash curler with a leaf spring that can be curled firmly with a light force.Discontinued
- KAI PC eyelash curlerCurl your lashes even if they are small! Compact size eyelash curler that is convenient to carry. With 1 spare rubber, pink.Color PinkDiscontinued
- YAZAWA Eyelash curler separate combAn eyelash curler that uses heat to create eyelashes. With a separate comb, you can raise the eyelashes in a radial pattern to create a natural upward curl. Makes eyelashes that have become lumpy with mascara into eyelashes that extend smoothly to the ends of the hair.Dimensions, Width W x Height H x Depth D (mm) 18×140×18 Suitable Battery AAA battery x 1 Material ABS Mass (g) About 15 Color Black RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- Ever Mate New Ever RollerEasy-to-roll flocking (flocking) The size is different for each color, and the roller holes that are easy to understand when using are slightly larger, so it has excellent breathability.Overall Length (mm) 65Discontinued
- KAI Eyelash curler silicone replacement rubberSpare rubber that firmly catches pine hair. Silicone replacement rubber that does not damage delicate pine hair.Discontinued
- LuckyWink Lucky Lindsey ClipIt doesn't hurt to lean back! New functional clip! Hold quickly and firmly Hold power is improved with W spring! Catch your hair firmly with 6 comb teeth!Material (Clip) AS Material (Spring) Stainless steelDiscontinued
- KAI Eyelash curler compactA compact size curler that can be stored in the body and is convenient to carry. It can be beautifully curled with a natural curve that matches the shape of the eyelids and silicone rubber. Uses antibacterial plastic. Uses antibacterial silicone rubber to prevent delicate pine hair from being dam... Read MoreColor PinkDiscontinued
- Somiel Products Double plate curler frog rubberA replacement rubber for double plate eyelash curler.Discontinued
- KAI Eyelash curlerIt is an R shape that can be curled firmly by people with normal eyes.Product Type Spare rubberDiscontinued
- KAI Eyelash curlerEasy-to-use 2-arm eyelash curler. Comes with 1 silicone replacement rubber.Color SilverDiscontinued
- LuckyWink Lucky Not AccessNo time or tech required! Easy hair arrangement just by tying!Color light brown Material (Rubber) Nylon Material (Bristle) PET Material (Cover) NylonDiscontinued
- KAI Curl with light forceSince it is a new mechanism that efficiently transmits force, you can curl your lashes neatly with a light force. Since there is no protrusion, it does not hit the cheeks.Discontinued
- SHOBIDO Curlers that easily remove dirtSince it has a special surface treatment, dirt can be easily removed. When the curlers are cleaned, the eyelashes will rise cleanly. If it gets dirty, lightly apply pressure to your fingertips and wipe it off with a cloth. 34mm wide frame. Comes with 1 spare rubber.Material Body: Steel, Rubber: Silicone rubberDiscontinued
- Somiel Products Double plate eyelash curlerDouble play with steps and rubber pads make the lashes a smooth curve. It is a frame shape that suits the eyes of Japanese people.Discontinued
- KAI One touch curlerA one-touch curler with beautiful point curls. It is gentle on the hair and the marks are not noticeable.Size SDiscontinued