Hair Dryers
Other Related Pages
- KOIZUMI Negative ion dryerEquipped with a wind pressure fan to increase the wind speed. Negative ion function Air volume 1.2m 3 / min Uniquely shaped power ion nozzleAir Volume (m3/min) 1.2 Cable Length (m) 1.7 Power Input (V) 100 Power Consumption (W) 1200 Dimensions, Width W x Depth D x Height H (mm) 210×88×201 Mass (g) 400 Specification Negative ion: ○ Conform to Overseas: × minus ion function Yes
- Kuritac Dryer clip FBlow in a short time after shampoo! You can blow with both hands! The arm has become longer and the angle adjustment range has increased. Since it is a clip type, it can be fixed wherever you like. Also OK for washbasin doors and shelves! It can also be attached to round pipes such as steel racks.Dimensions, Width W x Depth D x Height H (mm) 150×70×390 Installable pipe diameter (Φmm) 18~30 Mass (g) 390 Suitable Door Thickness to Mount (mm) 9~30 Color White
- KOIZUMI Negative ion curling dryerThe usual finish overseas. Soft volume hair. Since the voltage is automatically switched, there is no need for troublesome switching work. The extra-fine catch comb catches the hair firmly, so you can start up from the root or increase the volume. Keep your hair fluffy and fluffy. The aluminum ma... Read MoreBody width (mm) 245 Mass of Main Unit (g) 320 Main Unit Dimensions, Depth (mm) 51 Body Height (mm) 55from S$88.99Min. 6 days
- KOIZUMI Negative ion curling dryerCompatible with 100-240V areas. Overseas use is OK. A tip ball volume catch brush that does not miss hair. Twin negative ion function.Conform to (Overseas support) 100-240V Power Consumption (W) 100/200V:500、120/240V:700 Thermal Fuse 154℃ Power Input (V) AC100-120/200-240 Cable Length (m) About 1.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 234 × 51 × 58 Mass of Main Unit (g) Approx. 315 (main unit only) Function Equipped with negative ion function Air Volume Adjustment HIGH-LOW-OFF
- FUKAI Big wind hair dryerA simple, lightweight, large air volume dryer. With weak / strong / cool shot switching function.Warranty Period 1 year Cable Length (m) 1.8 Power Consumption (W) 1000/high、400/Low Mass (g) 505 (including nozzle) Dimension (mm) 84×178×208 Material ABS resin Power Input (V) AC100(50/60Hz) Color Light cyan
- Kuritac Dryer clip NThe dryer can be firmly fixed by sandwiching it between the door of the bathroom vanity or the round pipe of the rack, and it can be blown with both hands. Since the arm bends freely, you can adjust the angle to your liking. Since it is a clip type (pinched and fixed), it can be pinched and fixed... Read MoreDimensions, Width W x Depth D x Height H (mm) 170×68×360 Installable pipe diameter (Φmm) 18~30 Mass (g) 286 Heat Resistance Temperature (℃) 70 Suitable Door Thickness to Mount (mm) 9~30from S$29.99Min. 2 days
- KOIZUMI Negative ion hair dryer420g lightweight dryer. Equipped with a hair-friendly negative ion generation function.minus ion function Yes Specification Negative ion: ○ Air Volume (m3/min) 1.5 Cable Length (m) 1.7 Dimensions, Width W x Depth D x Height H (mm) 210X80X250 Mass (g) 420 Switch TURBO-SET-COOL-OFF Power Consumption (W) 1200 Power Input (V) AC100V 50/60Hzfrom S$38.99Min. 2 days
- Vidal Sassoon Negative ion hair dryerSalon-like dryer. Equipped with a hair-friendly negative ion function. Independent hot / cold air selector switch. You can enjoy detailed styling. You can choose from two levels of air volume, TURBO / SET. The handle can be folded compactly by twisting.Power Input (V) 100 only Power Consumption (W) 1200 Body Height (mm) 255 Body width (mm) 275 Mass of Main Unit (g) 560 Main Unit Dimensions, Depth (mm) 87from S$69.99Min. 2 days
- FUKAI AC tornado power blow dryerA simple and large air volume power blow dryer for quick-drying professionals. Uses a long-life AC motor. Tough body with heat resistant resin specifications. With 2 speed setting, 3 temperature setting, and cool shot button function. The ergonomically designed handle fits comfortably for extende... Read MorePower Consumption (W) 1200 Power Cable (m) 2.5 Mass (g) 823 Main Unit Dimensions, Width W x Depth D x Height H (mm) 97×238×220 Power Input (V) AC100(50/60Hz) Color Black Material PA (polyamide) Included Accessories Wide nozzle, set nozzlefrom S$76.99Min. 2 days
- TESCOM Negative ion hair dryer TID730Low noise, safe even at night. Moisturizing and dry hair.Air Volume (m3/min) 1.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 199 x 88 x 300 (with mild moist hood) Mass of Main Unit (g) 475 (with mild moist hood)from S$54.99Min. 2 days
- TESCOM Protect ion dryerThe air volume remains the same both in Japan and overseas. With a large air volume of 1.9m 3 / min, you can have confident glossy hair. Air volume does not change in Japan or overseas! Quick-drying Powerful dry Static electricity suppression Protect ion Protect ion Effect 1 "Hair gloss up a... Read MoreAir Volume (m3/min) 1.9 Dimensions (H x W x D) (mm) 231 x 212 x 95 (with hood) Mass (g) 620 (with hood) Included Accessories Moisture hood, C type conversion plug Ion Protect ion Color White minus ion function Yesfrom S$129.90Min. 5 days
- KOIZUMI Negative ion curling dryerLightweight slim type that is easy to handle even with small women's hands. Blow gently on the hair with a styling brush. Equipped with a negative ion function that is gentle on the hair. Switch: DRY-COOL-OFF.Body width (mm) 220 Mass of Main Unit (g) 275 Main Unit Dimensions, Depth (mm) 46 Body Height (mm) 52 Power Consumption (W) 650 Power Input (V) AC100(50/60Hz)from S$33.99Min. 6 days
- IRIS OHYAMA Moist ion dryer◆ The warm air control measures the temperature of the hair with a thermo sensor that is gentle on the hair, and protects the hair from excessive heat. ◆ Air volume adjustment & mode switching Air volume adjustment: TURBO / SET It dries well at high wind speed. You can adjust the air volume t... Read MoreMass (g) 600 (excluding nozzle) Cable Length (m) 1.8 Power Consumption (W) 1200 Mode Turbo set cool Air Volume (m3/min) 1.1 Dimensions, Width W x Depth D x Height H (mm) 237 x 84 x 222 (excluding code) Power Input (V) AC100(50/60Hz)from S$69.99Min. 5 days
- WINCOD Smart hair dryer Iron grayThe uniquely designed high-pressure negative ionizer generates 10 million negative ions / cm 3. It smoothes the hair by neutralizing the static electricity in the hair. It is a compact size dryer comparable to a smartphone. Stepless air volume can be set. With 5 modes of cold air, warm air, styli... Read MoreMaximum air flow (m / s) 22 Dimension (mm) 46×46×174 Rated Power (W) 900 (maximum 1400 airflow maximum) Power Input (V) AC100~120 50/60Hz Cable Length (m) About 1.8 Color Grayfrom S$369.90Min. 6 days
- Solis Negative ion hair dryer first dry 381Excellent quick-drying at maximum wind speed !! It dries quickly while moisturizing with the power of negative ions.Air Volume (m3/min) 1.5 Power Consumption (W) 1400 Power Cable (m) 2.8 Air Volume / Pressure 25hPa Wind Speed (m/s) 30.6 Mass (g) 780 (including cable) Hot Air Temperature (℃) 84 (about 2.5cm from hair) minus ion function 9 million pieces / cm 3 Motor AC motor Power Input (V) AC100(50/60Hz) Included Accessories Nozzlefrom S$269.90Min. 5 days
- FUKAI World wind hair dryerA voltage switching type high power dryer that can be used both in Japan and overseas. With weak / strong / cool shot switching function. With C2 type conversion plugWarranty Period 1 year Cable Length (m) 1.8 Power Consumption (W) 1000・400(100V)、2000(200V) Mass (g) 514 (including nozzle) Dimension (mm) 84×178×208 Material ABS resin Power Input (V) AC100~240(50/60Hz) Color Whitefrom S$42.99Min. 2 days
- Solis Negative ion hair dryer AEON TECHNOLOGY 315The largest amount of negative ions released in its class! Gives hair luster and moisture.Air Volume (m3/min) 1.1 Hot Air Temperature (℃) 108 (about 2.5cm from hair) Power Consumption (W) 1400 Power Cable (m) 2.8 Wind Speed (m/s) 21.4 minus ion function 42 million pieces / cm 3 Air Volume / Pressure 9hPa Motor AC motor Power Input (V) AC100(50/60Hz) Included Accessories Nozzle, standfrom S$289.90Min. 5 days
- Rina Japan WITEC 1500 negative ion dryerHigh-concentration negative ions give hair a smooth, moist finish. It is a lightweight design with a large air volume.Power Consumption (W) 1500/750 Cable Length (m) 3 Mass (g) 700 Diameter (Φmm) Mouth: 52 Included Accessories Nozzle Color White minus ion function Yesfrom S$69.99Min. 2 days
- Solis Negative ion hair dryer Solis Wind Style ProThe "high wind pressure" created by the unique TWA structure dries quickly, and the hair is dried quickly with "large wind power" instead of "large air volume". Not only the air volume but also the wind pressure and speed are related to the quick-drying property. A c... Read MoreAir Volume (m3/min) 1.6 Wind Speed (m/s) 28 Air Volume / Pressure 24hPa Power Input (V) AC100 50/60Hz Dimensions, Width W x Height H x Depth D (mm) 206×216×89 minus ion function Yes Power Consumption (W) (Maximum) 1200 Hot Air Temperature (℃) 74 Warranty Period 2 years Included Accessories Nozzle filter Power Cable (m) 1.8 Mass (g) 515from S$269.90Min. 5 days
- FUKAI AC tornado turbo ion dryerEquipped with a new turbo function to achieve a large air volume. Although it uses a long-life AC motor, it is a lightweight model weighing 570g. With a wide nozzle that dries quickly and a set nozzle that allows you to pinpoint the wind where you want to set. With 3 stages of turbo button / heat... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 90×235×275 Power Consumption (W) 1200 Material PA (polyamide) Mass (g) 790 Power Cable (m) 3 Included Accessories Wide nozzle, set nozzle Color Pearl white Power Input (V) AC100(50/60Hz) Air Volume (m3/min) 2.1from S$119.90Min. 7 days
- Solis Negative ion hair dryer Brion blow 320To the origin of blow, beautiful hair. 8 times the amount of ions, less deterioration over time. The durability of the motor is 20 times that of the conventional one.Air Volume (m3/min) 1.3 Wind Speed (m/s) 24 Power Cable (m) 3 Mass (g) 680 (including cable) Air Volume / Pressure 7hPa minus ion function 9 million pieces / cm 3 Hot Air Temperature (℃) 91 (about 2.5cm from hair) Power Input (V) AC100(50/60Hz) Motor BLDC motor Included Accessories Nozzle, tube protector Power Consumption (W) TURBO 1300、High 1200、Low 600from S$239.90Min. 5 days
- KOIZUMI Negative ion dryerLightweight, compact, large air volume type. Wind speed is increased with a power-up nozzle. Light weight of about 410g that does not make your hands tired. Twin negative ions.Cable Length (m) 1.7 Power Input (V) 100 Power Consumption (W) 1200 Dimensions, Width W x Depth D x Height H (mm) 178×80×196 Mass (g) 410 Specification Negative ion: ○ Conform to Overseas: × minus ion function Yesfrom S$58.99Min. 6 days
- WINCOD Smart Hair Dryer Silky WhiteThe uniquely designed high-pressure negative ionizer generates 10 million negative ions / cm 3. It smoothes the hair by neutralizing the static electricity in the hair. It is a compact size dryer comparable to a smartphone. Stepless air volume can be set. With 5 modes of cold air, warm air, styli... Read MoreMaximum air flow (m / s) 22 Dimension (mm) 46×46×174 Rated Power (W) 900 (maximum 1400 airflow maximum) Power Input (V) AC100~120 50/60Hz Cable Length (m) About 1.8 Color Whitefrom S$369.90Min. 6 days
- IRIS OHYAMA Moist professional dryer◆ Negative ions deliver more beautiful negative ions to the hair, leaving it moisturized and glossy. ◆ Air volume adjustment & mode switching Air volume adjustment: TURBO / SET It dries well at high wind speed. You can adjust the air volume to your liking. By applying cold air in cool mode, t... Read MoreDimensions, Width W x Depth D x Height H (mm) 287 x 100 x 246 (excluding code) Power Input (V) AC100(50/60Hz) Air Volume (m3/min) 1.1 Mass (g) 700 (excluding nozzle) Mode Turbo set cool Power Consumption (W) 1200 Cable Length (m) 1.8from S$189.90Min. 5 days
- Ever Mate Bamboo charcoal ceramic far infrared dryer TS-6000A dryer that has both far-infrared effect and negative ion effect due to bamboo charcoal ceramic.Power Consumption (W) 1200/600 Cable Length (m) 2.7 Mass (g) 590 Diameter (Φmm) Mouth: 46 Included Accessories Nozzle far infra-red function Yes minus ion function Yesfrom S$74.99Min. 4 days
- TESCOM Curl dryerIt can be used according to the local voltage. You can easily switch the voltage with a coin. [Styling blow brush] Contains camellia oil. Even untidy hair can be set up quickly. Can be removed and washed with water. Negative ions are generated when the power is turned on, and the lamp lights up.Mass of Main Unit (g) 255 (main unit only) Body dimensions (H x W x D) (mm) 51 x 217 x 46 (main unit only) Power Consumption (W) 650(AC120V/240V)、450(AC100V/200V) Outlet One negative ion blowout Color Whitefrom S$57.99Min. 5 days
- Solis Wind style professional dryer common nozzleMass (g) About 25 Opening Diameter (Φmm) About 49 Dimension (mm) Air outlet: 80 × 5 Color Black Material Nylon glass fiberfrom S$27.99Min. 5 days
- FUKAI Hair dryerUses a uniquely opened DC motor that is characterized by its light weight and long life. The quiet design makes it comfortable to use. With a swing nozzle that disperses heat, heat can be blown evenly and hair damage is reduced without concentrating heat in one place. Equipped with a negative ion... Read MoreWarranty Period 1 year Power Consumption (W) 1300 Cable Length (m) 2.6 Mass (g) 470 Dimension (mm) 85×235×225 Material ABS resin Power Input (V) AC100(50/60Hz) Color Metallic grayfrom S$219.90Min. 6 days
- TESCOM M ion hair dryerThe voltage is automatically switched just by plugging it into an outlet, eliminating the need for troublesome manual voltage switching. It reduces the risk of failure due to voltage error. Just plug it into an outlet and you'll have the same usability both in Japan and abroad. Large air volu... Read MoreAir Volume (m3/min) 1.4 Power Cable (m) 1.7 Mass (g) 480 (with hood) Power Consumption (W) 950(AC100V/200V) /1400(AC120V/240V) Included Accessories Moisture hood, C type conversion plug Color White minus ion function Yesfrom S$99.90Min. 6 days
- CREATE ION Crates grace moving drySwing air to care for hair and scalp for supple and cohesive hair.Warranty Period 1 year Power Consumption (W) 1500 Cable Length (m) 3 Tip Diameter (Φmm) 60 Mass (g) 700 Included Accessories Nozzlefrom S$87.99Min. 4 days
- Osaka Brush Negative ion dryer EXD-1300Power Consumption (W) 1300/650 Cable Length (m) 3 Mass (g) 670 Diameter (Φmm) Mouth: 40 Included Accessories Nozzle minus ion function Yesfrom S$78.99Min. 4 days
- Rina Japan WITEC 1200 negative ion + far red dryerKeep your hair moisturized by the effect of negative ions + far infrared rays!Power Consumption (W) 1200/600 Cable Length (m) 2.6 Mass (g) 650 Color Blue Diameter (Φmm) Mouth: 52 Included Accessories Nozzle minus ion function Yesfrom S$58.99Min. 4 days
- Y.S.PARK DiffuserThe mesh part containing silver and titanium stores heat and dries hair quickly and gently. The dryer also becomes a handy far-infrared. FLEX FIT type that does not choose a dryer.Color Black far infra-red function Yesfrom S$27.99Min. 4 days
- Onedam Lightweight & high wind speed hair dryer BLOW + LiteA basic model of the high-performance dryer "BLOW +" series developed for top stylists. Two-stage wind power setting with a quick-drying mode with a wind speed of over 20 m / sec and a set mode with a low wind speed. Despite the high power of high wind speed, the power consumption is 10... Read MoreIncluded Accessories 1 wind collecting nozzle Power Consumption (W) 1000 (at HIGH / HOT) Power Supply 100V(50/60Hz) Hot Air Temperature (℃) 110 Dimensions, Width W x Height H x Depth D (mm) 237×218×78 Power Cable (m) 3 Switch 3-step slide switch (HIGH / LOW / OFF) Mass of Main Unit (g) About 370 Color Navy blackfrom S$99.90Min. 2 days
- TESCOM Tescom M ion curl dryerThe voltage is automatically switched just by plugging it into an outlet, eliminating the need for troublesome manual voltage switching. It reduces the risk of failure due to voltage error. Just plug it into an outlet and you'll have the same usability both in Japan and abroad. You can make a... Read MorePower Cable (m) 1.7 Mass (g) 285 (main unit only) Power Consumption (W) 700-500from S$119.90Min. 6 days
- TESCOM Diffusion hoodThe effect of far infrared rays and the soft breeze keep your hair style dry.from S$36.99Min. 7 days
- KOIZUMI Hair dryer with long-life BLDC motorA collaboration model with professional hair care maker JMW. Developed for dryers, with a durability of about 20,000 hours, Equipped with a patented brushless DC motor. Can be folded and stored. The ring of the air collection port can be removed for easy maintenance.Switch Operation (Main) TURBO-SET-OFF Air Volume (m3/min) 1.3 (without nozzle, at TURBO) Power Consumption (W) 1300 Power Input (V) AC100 (50 / 60Hz shared) Cable Length (m) About 1.7 Dimensions, Width W x Depth D x Height H (mm) Approximately 242 x 65 x 310 (when used) Safety Device Temperature fuse 195 ℃ Color White minus ion function Yesfrom S$189.90Min. 6 days
- NITTO Dryer stand (Dyson + multi-dryer compatible)A stand that can store a hair dryer and a magnetic attachment. Recommended for those who do not want to spend time storing and taking out. It's hands-free and you don't have to hold a hair dryer, so you can easily dry your hair with both hands. 3 types of Dyson Hair Dryer body and attachm... Read MoreMass (kg) 0.64 Allowable Load (kg) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 150×150×308from S$58.99Min. 7 days
- KOIZUMI Negative ion curling hair dryerWith hot / cold control and 3 types of brushes, you can arrange the volume freely. Large air volume 1000W type. You can enjoy various things from drying to hair setting with this one. With hot / cold automatic switching mode. By switching between hot air and cold air at regular intervals, the hai... Read MoreMaximum Power Consumption (W) 1000 Width (mm) 247 Mass of Main Unit (g) 350 Length (mm) 52 Height (mm) 56 Color White minus ion function Yesfrom S$119.90Min. 6 days
- KOIZUMI Ion Balance Hair DryerFar-infrared dry that leads to healthy hair. Keeps hair firm and moisturized when it dries, and dries quickly. Equipped with ion balance technology. It suppresses static electricity, suppresses the spread of hair, makes it cohesive, and improves moisture. With hot / cold automatic switching mode.... Read MoreCable Length (m) 1.7 Air Volume (m3/min) 1.7 Maximum Power Consumption (W) 1200 Width (mm) 167 Height (mm) 213 Mass of Main Unit (g) 550 Length (mm) 92 Color White far infra-red function Yes minus ion function Yesfrom S$189.90Min. 6 days