All Category

Electric Trimmers

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Protrimmer ER-PA10-S Silver
    Panasonic Protrimmer ER-PA10-S Silver
    Can be used for 60 minutes <8 hours when fully charged> Cordless (rechargeable) type Cannot be washed with water 1. Achieves professional performance and creates a small trimmer that is easy to hold 2. Low vibration that accurately handles fine cuts, compared to conventional products (ER121... Read More
    Dimensions (H x W x D) (mm)  Dimensions: 148 x 32 x 35  Mass (g)  About 104  Voltage (V)  Correspondence: 100  Warranty Period  6 months  Mowing Height (mm)  0.4  Power Consumption (W)  1.5 
    from S$159.90
    Min. 2 days
  2. EXT4800 cordless protrimmer
    Osaka Brush EXT4800 cordless protrimmer
    Can be used for 45 minutes <8 hours fully charged> Cordless (rechargeable) type Nickel-metal hydride battery resistant to repeated charging A profitable model with a line-cut blade
    Mowing Height (mm)  0.6  Power Input (V)  100(50/60Hz)  Mass (g)  128  Dimension (mm)  149×33×36  Power Consumption (W)  3.2  Suitable Battery  Nickel metal hydride battery  Specification  Not washable 
    from S$78.99
    Min. 2 days
  3. Multi Grooming Kit Series 5000
    PHILIPS Multi Grooming Kit Series 5000
    One unit for a full-body style (face, hair, body).
    Rechargeable Battery Type  Nickel metal hydride battery  Operation Time (minutes)  About 80  Included Accessories  Cleaning brush, storage case  Warranty Period  Body 2 years  Voltage (V)  100-240 compatible (for overseas use)  Handle  Non-slip rubber grip  Recharging Time (hours)  About 16 
    from S$95.99
    Min. 2 days
  4. Face & body shaver
    KOIZUMI Face & body shaver
    A full-body exposed skin experience that can be used on the go. The blade can be removed and washed with water. Compact size that is easy to carry. Equipped with an LED light that is easy to use even in dark places. * Wash only the blade part.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 31 × 33 × 125  Mass of Main Unit (g)  Approx. 80 (excluding batteries) 
    from S$29.99
    Min. 6 days
  5. Face & body shaver
    KOIZUMI Face & body shaver
    A full-body exposed skin experience that can be used on the go. The blade can be removed and washed with water. Compact size that is easy to carry. Equipped with an LED light that is easy to use even in dark places. * Wash only the blade part.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 31 × 33 × 125  Mass of Main Unit (g)  Approx. 80 (excluding batteries) 
    from S$29.99
    Min. 6 days
  6. Ravia V line trimmer
    Koei Kogyo Ravia V line trimmer
    from S$48.99
    Min. 5 days
  7. Ravia S line shaver
    Koei Kogyo Ravia S line shaver
    Product Type  Body 
    from S$66.99
    Min. 5 days
  8. Bikini line care + Soffy [Sophie]
    Save Bikini line care + Soffy [Sophie]
    Gently take care of your bikini line. Trouble with bikini line care ... If you clean it with scissors, it will "stick out", and if you do nothing, it will "stick out". Prevents "sticking out" and "protruding" that are worrisome in an emergency! Cuts waste h... Read More
    Dimensions, Width W x Depth D x Height H (mm)  20×25×160  Material  ABS resin / polycarbonate resin  Color  Pink  Part No.  SV-4472 
    from S$68.99
    Min. 7 days
  9. Panasonic Pro Trimmer ER-GP21
    Panasonic Panasonic Pro Trimmer ER-GP21
    Can be used for 60 minutes << When fully charged for 8 hours >> Cordless (rechargeable) type Professional trimmer pursuing precise cutting
    Mowing Height (mm)  0.3  Mass (g)  115  Suitable Battery  Nickel metal hydride battery 
    from S$149.90
    Min. 4 days
  10. Panasonic Ear Hair Cutter ER402PP-K
    Panasonic Panasonic Ear Hair Cutter ER402PP-K
    Gently cut the ear hair you care about. A round cutting edge with a silica coating that is gentle on the skin.
    Mass (g)  29  Continuous Operating Time (minutes)  About 40 
    from S$57.99
    Min. 4 days
  11. Charmant Electric Shaver for Women Dry Battery Powered Compact Compact Compact Carryable
    MACROS Charmant Electric Shaver for Women Dry Battery Powered Compact Compact Compact Carryable
    Compact size and portable. You can shave firmly with 3 blades.
    Suitable Battery  2 x AAA batteries (sold separately)  Power Supply  Dry cell type 
    from S$17.99
    Min. 5 days
  12. Etiquette cutter
    TESCOM Etiquette cutter
    Precision cutting with 9 slits and washing of the blade with water are OK. Nose-only etiquette cutter. It is easy to store in a pouch or bag pocket, and you can take care of etiquette on the go. It has a luxurious aluminum body and a simple silhouette. Nine slits with a width of 0.5 mm are used f... Read More
    Body dimensions (H x W x D) (mm)  129 x 17 x 17 (with cap attached)  Color  Anodized silver  Included Accessories  Cap, brush for cleaning  attachement  Revolver  Specification  Washing with water: Only the blade is OK 
    from S$29.99
    Min. 5 days
  13. Leg trimmer
    KOIZUMI Leg trimmer
    Makes the sneaker look natural and beautiful. The blade can be removed and washed with water. A trimmer that naturally prepares shin hair. Comes with a 3-step length adjustment comb attachment. * Wash only the blade part.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 49 x 31 x 140  Mass of Main Unit (g)  Approx. 96 (excluding batteries) 
    from S$44.99
    Min. 6 days
  14. Bikini trimmer
    KOIZUMI Bikini trimmer
    The large mirror and LED light make it easy to shave hard-to-see parts. The blade can be removed and washed with water.
    Mass of Main Unit (g)  Approx. 35 (excluding batteries)  Specification  Only the blade can be washed with water 
    from S$21.99
    Min. 6 days
  15. Men's Grooming Kit
    Vidal Sassoon Men's Grooming Kit
    From haircuts to body grooming, this one unit can be used for whole body styling. Uses a titanium coated blade. Only the blade and attachment can be washed completely. Can be used overseas. (A commercially available plug adapter is required for overseas use.) Hair can be trimmed in 8 steps (0.5-1... Read More
    Mass of Main Unit (g)  130  Height (mm)  161  Width (mm)  41  Length (mm)  42  Operation Time (minutes)  70  Recharging Time (hours)  Battery Capacity (mAh)  800  Power Input (V)  AC100-240 (rechargeable)  Suitable Battery  Nickel metal hydride battery 
    from S$119.90
    Min. 6 days
  16. Neakasa P1 PRO Pet Beauty Device
    zhenhai Neakasa P1 PRO Pet Beauty Device
    Pet grooming set. By exchanging the included attachments, it can be used for a wide range of purposes other than brushing, such as deshedding and cartting. Since the main body is clean, pet hair that comes out when brushing or trimming is sucked into the dust tank as it is. Eliminate the time and... Read More
    Tank Capacity (L)  Hose Length (m)  1.3  Mass (kg)  Power Cable (m)  2.5  Dimension (mm)  290×132×210  Power Consumption (W)  300  sunction power (W)  95  Noise Level (dB)  Suction sound: 52-75 
    from S$299.90
    Min. 7 days
  17. Men's grooming kit
    Vidal Sassoon Men's grooming kit
    3 heads and various attachments. This is the only hair around the face. Uses a titanium coated blade. Only the blade and attachment can be washed completely. Can be used overseas. (A commercially available plug adapter is required for overseas use.) The beard can be adjusted in 9 steps (1 to 7 mm... Read More
    Mass of Main Unit (g)  130  Height (mm)  157  Width (mm)  37  Length (mm)  42  Operation Time (minutes)  60  Recharging Time (hours)  Battery Capacity (mAh)  800  Power Input (V)  AC100-240 (rechargeable)  Suitable Battery  Nickel metal hydride battery 
    from S$69.99
    Min. 6 days
  18. Neakasa P2 PRO Pet Beauty Device
    zhenhai Neakasa P2 PRO Pet Beauty Device
    Pet grooming set. By exchanging the included attachments, it can be used for a wide range of purposes other than brushing, such as deshedding and cartting. Since the main body is clean, pet hair that comes out when brushing or trimming is sucked into the dust tank as it is. Eliminate the time and... Read More
    Hose Length (m)  1.5  Tank Capacity (L)  Mass (kg)  2.5  Power Cable (m)  2.5  Dimension (mm)  208×268×365  Noise Level (dB)  Max level: 74 
    from S$399.90
    Min. 7 days
  19. Ravia V-Line Trimmer Flora
    Koei Kogyo Ravia V-Line Trimmer Flora
    Product Type  Body 
    from S$109.90
    Min. 5 days
  20. Ravia I line shaver
    Koei Kogyo Ravia I line shaver
    from S$48.99
    Min. 5 days
  21. Ravia V-Line Trimmer Putiko
    Koei Kogyo Ravia V-Line Trimmer Putiko
    Product Type  Body 
    from S$35.99
    Min. 5 days
  22. Body groomer  series 1000
    PHILIPS Body groomer series 1000
    It is gentle on the skin and straightens unwanted hair. A unique skin protector protects delicate areas. The blade does not come into direct contact with the skin and can be comfortably adjusted to a length of 0.5 mm. Since it is a unique design that can be trimmed in both directions, you can cat... Read More
    Height (mm)  172  Length (mm)  29  Width (mm)  44  Mass of Main Unit (g)  82 
    from S$44.99
    Min. 6 days
  23. NBT-80 trimmer
    TESCOM NBT-80 trimmer
    A professional trimmer that combines sharpness and comfort.
    Overall Length (mm)  144 (Main unit only)  Noise Level (dB)  46  Continuous Operating Time (minutes)  75  Color  Black 
    from S$149.90
    Min. 7 days
  24. Panasonic Beard Trimmer ER2405P-K
    Panasonic Panasonic Beard Trimmer ER2405P-K
    Can be used for 50 minutes <8 hours fully charged> Cordless (rechargeable) type 5 levels (3 to 15 mm) length alignment with attachment Convenient rechargeable clean water wash for easy maintenance
    Mass (g)  126  Included Accessories  Oil, cleaning brush 
    from S$88.99
    Min. 4 days
  25. Bearded Trimmer
    LOZENSTAR Bearded Trimmer
    A trendy, well-maintained stubble small hair clipper. The 5-step cutting height adjustment attachment is convenient for cleaning beards, sideburns, neck legs, etc.
    Warranty Period  1 year  Main Unit Dimensions, Width W x Depth D x Height H (mm)  35×26×134  Mass of Main Unit (g)  64  Color  Black 
    Discontinued
  26. USB charging shaver
    KOIZUMI USB charging shaver
    Rechargeable (main unit side microUSB charging compatible) shaver. Compact size that is convenient for business trips and on the go. Reciprocating stainless steel blade.
    Mass of Main Unit (g)  Approximately 130 (with cap attached)  Specification  Only the blade can be washed with water 
    Discontinued
  27. Self Hair Cutter Series 5000
    PHILIPS Self Hair Cutter Series 5000
    Easy self-cut and head shave that easily reaches the back of the head. With 180 ° rotating head.
    Recharging Time (hours)  About 1  Accuracy (mm)  0.5, 2 (1 step length)  Width (mm)  Cutter: 41  Rechargeable Battery Type  Nickel metal hydride battery  Material (Blade)  Stainless blade  Power Supply Type  Charging / AC type  Warranty Period  Body 2 years  Operation Time (minutes)  About 60 
    Discontinued
  28. Body groomer series 1000
    PHILIPS Body groomer series 1000
    Trimming unwanted hair without damaging the skin.
    Suitable Battery  AA alkaline batteries (sold separately)  Warranty Period  Body 2 years  Width (mm)  Cutter: 32  Handle  Ergonomic grip and handle  Operation Time (minutes)  Longest: about 45  Blade Type  Two-way trimmer  Waterproof Specifications  Wet & dry design 
    Discontinued
  29. Trimmer
    THRIVE Trimmer
    Can be used for 60 minutes <16 hours fully charged> Cordless (rechargeable) type
    Warranty Period  1 year  Cable Length (m)  1.5  Spare blade dimensions (mm)  Body: 0.5  Suitable Battery  Nickel metal hydride battery  Mass (g)  109 
    Discontinued
  30. Multi Grooming Kit Series 1000
    PHILIPS Multi Grooming Kit Series 1000
    Easy shaving and trimming anytime, anywhere.
    Warranty Period  Body 2 years  Color  Black / red  Battery  One AA alkaline battery  Surface finish  Plastic and rubber  Handle  Soft rubber grip  Included Accessories  Cleaning brush 
    Discontinued
  31. Cordless quick trimmer + set
    Family-life Cordless quick trimmer + set
    It's easy to use, so you can easily make professional haircuts at home. It is very convenient for families, from children to adults. Battery-powered that can be used anywhere. You can even out the length of your hair just by combing it like a comb.
    Material  ABS resin / aluminum 
    Discontinued
  32. Ladies shaver
    TESCOM Ladies shaver
    A rubber material that feels good on the skin is used around the blade that touches the skin. The width of the blade is 5 mm wider than the conventional product. You can shave a wide range at once. Pop-up and cut long waste hair of 5 mm or more. Shave the short cut waste hair with the upper and l... Read More
    Mass of Main Unit (g)  105  Body dimensions (H x W x D) (mm)  155×55×40  Included Accessories  Cap, brush for cleaning 
    Discontinued
  33. Body groomer series 3000
    PHILIPS Body groomer series 3000
    Skin-friendly body shaving
    Power Supply Type  Rechargeable  Rechargeable Battery Type  Nickel metal hydride battery  Width (mm)  Cutter: 32  Recharging Time (hours)  About 8  Operation Time (minutes)  About 40  Warranty Period  Body 2 years  Included Accessories  Comb for body trimming (3mm) 
    Discontinued
  34. Nose trimmer
    dretec Nose trimmer
    Appearance of a man. Etiquette essentials. It's compact and comes with a cap so it doesn't get in the way with a bag. Easy to clean with a brush. Since the stainless steel teeth are spring-loaded, they do not easily damage the inside of the nasal cavity. With an easy-to-read light. * The ... Read More
    Operating Temperature Range (℃)  100  Main Unit Dimensions, Width W x Depth D x Height H (mm)  32×34×140  Power Consumption (mA)  About 500  Rated Voltage (V)  DC1.5  Type  Etiquette cutter  Included Accessories  One AA battery (for checking operation) 
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction