All Category

Face Trimmer

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Face & eyebrow shaver GR-AF127
    Izumi Products Company Face & eyebrow shaver GR-AF127
    Since the angle can be adjusted, the Mayukom attachment, which can be maintained to fit the face line better, can be adjusted by 2 mm / 4 mm. With a light, check for fine unshaved hair and downy hair. Since the blade can be removed, it is easy to clean after use. Using a small blade, the outline ... Read More
    RoHS directive (corresponding to 10 substances)  Outer Dimensions, Width W x Depth D x Height H (mm)  18×16.5×143  Power Supply  AAA alkaline battery (LR03) x 1  Mass (g)  Approx. 20 (excluding batteries)  Included Accessories  Comb × 1, cap, cleaning brush 
    Rating:
    40%
    from S$14.99
    Min. 2 days
  2. USB charging nose & ear trimmer
    KOIZUMI USB charging nose & ear trimmer
    Rechargeable (main unit side microUSB charging compatible) nose hair & ear hair cutter. Compact size that is convenient for business trips and on the go. Equipped with LED light.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 29 × 29 × 125  Specification  Only the blade can be washed with water 
    from S$19.99
    Min. 2 days
  3. Beard & Nose Care
    KOIZUMI Beard & Nose Care
    Design a beard and care for the nose. Beard style design & nose hair treatment trimmer. Two types of cutters (rotary type and reciprocating type). * Wash only the blade part.
    Mass of Main Unit (g)  45 (excluding batteries)  Main Unit Dimensions (Width x Depth x Height) (mm)  About 26 × 28 × 143 
    Rating:
    70%
    from S$29.99
    Min. 2 days
  4. Face & Mayu Shaver
    KOIZUMI Face & Mayu Shaver
    Freely style your eyebrows and shave your face. 3WAY for adjusting the length of the eyebrows, adjusting the contour of the face and eyebrows. * Wash only the blade part.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 19 × 16 × 145  Mass of Main Unit (g)  Approximately 17 (excluding batteries)  attachement  Face shaver, mayu shaver  Included Accessories  Mayucomb (5mm), Mayucomb (8mm) 
    from S$27.99
    Min. 6 days
  5. New face trimmer  Piao
    OHM ELECTRIC New face trimmer Piao
    Comes with 2 types of length-adjustable special covers (eyebrow combs) that are easy to use for eyebrow styling! With a 0.1 mm diamond cut blade, you can care for your skin more beautifully. As it is a curved blade, it does not hurt the skin and has a smooth sharpness. The power is also excellent.
    Material  ABS resin, blade: stainless steel  Mass (g)  About 19  Main Unit Dimensions (mm)  About length 13.3 × 1.5  Color  White 
    from S$26.99
    Min. 5 days
  6. Groom! Stick Shaver
    KAI Groom! Stick Shaver
    Nose hair cutter that can be washed with water. Comes with a mirror cap that is convenient for cleaning. A cleaning brush is also included.
    from S$35.99
    Min. 6 days
  7. Face shaver & nose care
    KOIZUMI Face shaver & nose care
    Approach OK. A beloved smooth skin experience. 2-way head with face shaver and nose hair cutter. Attachment can be washed with water and is always clean.
    Main Unit Dimensions (Width x Depth x Height) (mm)  Approx. 20 × 21 × 148  Mass of Main Unit (g)  Approx. 27 (excluding batteries)  Specification  Only attachments can be washed in water 
    from S$29.99
    Min. 6 days
  8. Mayu Trimmer with comb (for women)
    KAI Mayu Trimmer with comb (for women)
    A new electric trimmer that allows easy blade replacement. Comes with a comb-type attachment that makes it easy to clean the eyebrows.
    from S$27.99
    Min. 4 days
  9. Eyebrow Stick Shaver Battery-powered Eyebrow
    MACROS Eyebrow Stick Shaver Battery-powered Eyebrow
    Trimming of eyebrows Optimal for waste hair around eyebrows and eyelids With light
    Tip Shape  Round type 
    from S$18.99
    Min. 5 days
  10. Reel 5WAY Rechargeable Ladies Shaver Point Nose Hair Cutter Facial
    MACROS Reel 5WAY Rechargeable Ladies Shaver Point Nose Hair Cutter Facial
    Multi-specification is possible with 5WAY. With 3 types of attachments
    Suitable Battery  NiCd battery 1.2V 400mAh  Power Supply  Rechargeable (USB 5V) 
    from S$37.99
    Min. 5 days
  11. Spare blade for Nobby Face Trimmer NBT220
    TESCOM Spare blade for Nobby Face Trimmer NBT220
    Spare blade for "NBT220 Trimmer".
    Suitable for  For NBT220 
    from S$16.99
    Min. 6 days
  12. Face shaver
    TESCOM Face shaver
    With two combs and a wide adjustment range, you can finish it to your desired length. The comb can be removed and the shape can be adjusted. Skin-friendly shaving comfort. You can easily shave the entire face and collar legs. Not only can it be washed with water, but it can also be washed with ho... Read More
    Body dimensions (H x W x D) (mm)  138 x 19 x 20 (with cap)  Mass of Main Unit (g)  21 (beveled blade, with cap) 
    Discontinued
  13. Men's face trimmer
    LOZENSTAR Men's face trimmer
    Easy to clean both eyebrows and bare skin. Shave the downy hair and improve masculinity. The 25mm blade for the face quickly cleans the hair growth on the entire face. A safe hair clipper type that does not hurt your skin. Also ideal for ear hair care. Low price and practical.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  16×14×140  Mass of Main Unit (g)  19  Suitable Battery  AAA alkaline batteries  Color  Black  Included Accessories  Face blade and cleaning brush 
    Discontinued
  14. Face trimmer  Piao
    OHM ELECTRIC Face trimmer Piao
    Comes with 2 types of length-adjustable special covers (eyebrow combs) that are easy to use for eyebrow styling! With a 0.1 mm diamond cut blade, you can care for your skin more beautifully. As it is a curved blade, it does not hurt the skin and has a smooth sharpness. The power is also excellent.
    Material  ABS resin, blade: stainless steel  Main Unit Dimensions (mm)  About 13.3 × 1.5  Mass (g)  About 19  Color  Pink 
    Discontinued
  15. Nose care trimmer
    TESCOM Nose care trimmer
    Renewed to women's size with the same sharpness. By slimming the head to fit the woman's nose, you can cut firmly to the nose. Firmly cut with a slim head that fits the nose. Prevents unshaving. A brush for the nose with a rounded tip. The rotary brush removes dirt firmly. It can be used ... Read More
    Body dimensions (H x W x D) (mm)  133 × 19 × 23 (with cap)  Mass of Main Unit (g)  36 (with nose brush)  Color  Rose pink 
    Discontinued
  16. Mayu Trimmer with comb (for men)
    KAI Mayu Trimmer with comb (for men)
    A new electric trimmer that allows easy blade replacement. Comes with a comb-type attachment that makes it easy to clean the eyebrows.
    Discontinued
  17. Face trimmer
    KAI Face trimmer
    With 4 types of attachments, you can easily clean your eyebrows and hair. Battery-powered pencil type.
    Discontinued
  18. Face shaver
    TESCOM Face shaver
    You can shave the area around the eyebrows and shape the eyebrows with the eyebrow blade. Care for small parts with a small blade. The downy hair blade is a wide blade that uses a thin head that is gentle on the skin and adheres to the unevenness of the face. Firmly cares for downy shaving of the... Read More
    Body dimensions (H x W x D) (mm)  138 x 19 x 20 (with cap)  Mass of Main Unit (g)  22 (with vellus blade, cap)  Color  Rose pink 
    Discontinued
  19. Face shaver
    TESCOM Face shaver
    The movable head that can be angled makes it easy to shave even on uneven faces because it fits perfectly on the skin, resulting in smooth and transparent skin. Easy to cut with a selectable cutting height of 1/2/3 mm. You can easily clean the eyebrows. Point comb: Convenient for point care such ... Read More
    Body dimensions (H x W x D) (mm)  138 x 19 x 20 (with cap)  Mass of Main Unit (g)  22 (with vellus blade, cap)  Color  Rose pink 
    Discontinued
  20. Face shaver
    TESCOM Face shaver
    You can shave while spinning without worrying about the flow of hair. Since the blade does not come into direct contact with the skin, it is gentle on the skin and ideal for daily care. Compact and convenient to carry. You can use the whole body and face. Face blade: Ideal for cleaning the downy ... Read More
    Body dimensions (H x W x D) (mm)  117 x 29 x 30 (with cap)  Mass of Main Unit (g)  56 (Portable blade with cap)  Color  Rose pink 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction