Mirrors
Other Related Pages
- YAMAMURA Three-sided mirror LED tabletop makeup mirrorThe LED three-sided mirror clearly reflects the entire face and profile. With touch sensor ON / OFF, stepless dimming, 180 degree rotation, and Opower save function. USB cord included. Power supply: 4 AA batteries (sold separately), USB * Batteries are not includedMass (kg) 0.95 Dimension (mm) 350×120×280 Material Body: ABS resin, glass mirrorfrom S$68.99Min. 6 days
- KOIZUMI Hollywood mirror (table mirror)A make-up mirror that makes you feel like a gorgeous actress. The LED light can be switched between 3 colors (daylight color, daylight white, and light bulb color). You can adjust the brightness by pressing and holding the power button. Magnification: 1x only.from S$149.90Min. 6 days
- Horiuchi Mirror Industry Safe and secure unbreakable mirror"Resin mirror" This is a plastic mirror that uses impact-resistant PET resin instead of glass. "Highly safe" Since a thin film is laminated to the plastic substrate instead of glass, it will not break like a glass mirror even if it receives an impact. Therefore, even if it fal... Read More
- Horiuchi Mirror Industry Stand & Hand Napure MirrorA hand mirror that is convenient to carry. Furthermore, if the handle of the hand mirror is folded up, it can stand on its own as a table mirror. You can use both hands, which is convenient for makeup. The mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a me... Read MoreMaterial (Mirror) glass, (Main body) PS resin Mirror Size (mm) 110 round Dimension (mm) 127×215×10 Mass of Main Unit (g) 130 Shape Roundfrom S$12.99Min. 2 days
- YAMAMURA Anti-scatter suspension mirrorFor safety measures in the event of a disaster. A shatterproof sticker is attached to the back of the mirror, so even if it breaks, large debris will not scatter. made in JapanColor Black Type Hanging mirror Material PS resin, glass mirror Shape Square
- Horiuchi Mirror Industry Professional model folding mirrorA professional model folding mirror used by beauty professionals, cosmetologists and makeup artists. The folding mirror has a large mirror surface when used, and it is compact when folded, making it very convenient to carry. The cover is made of cushion material for peace of mind. Makeup / makeup... Read MoreMaterial (Mirror) Glass, (Main unit) EVA resin Color Black Shape Squarefrom S$8.59Min. 2 days
- MERRY Table mirrorTabletop mirror with a large mirror surface A square tabletop mirror with a large mirror surface. With a large table mirror, you can check from the chest to the top. The black frame makes it easy to match with the interior. The angle of the mirror surface can be changed (360 degrees). Comes with ... Read MoreMass (g) 589 Color Black Material Mirror / glass, frame / styrene resin Shape Square / Large
- Horiuchi Mirror Industry Safe and secure Stainless steel mirror that does not breakA mirror is a daily necessities, but if it breaks, there is a risk of injury. This stainless steel mirror has a mirror-finished stainless steel so you don't have to worry about it breaking, so it's safe and secure to carry it in your chest pocket or business card case. The size is compact... Read MoreMass (g) 34 Dimension (mm) 54×85×1 Packaging OPP bag included Shape Square
- Horiuchi Mirror Industry Reliable and safe mirror that won't break Lively mirrorWe want elderly people and those who receive long-term care to enjoy makeup forever, so we have manufactured and developed a full-scale cosmetic mirror with an unbreakable mirror made of PET resin. With this "safe and secure mirror that does not break", anyone can use it with confidence... Read MorePackaging OPP bag includedfrom S$22.99Min. 2 days
- KAI Hand mirror L blackIt is a hand mirrorOverall Length (cm) 26 Dimensions (cm) 9.2 (Hand part)
- MERRY Stand mirror with 10x mirrorW mirror type with 1-sided 10x magnifying glass, 1-sided mirror, convenient for skin check, eye makeup, and people with poor eyesightDimensions, Width W x Depth D x Height H (cm) 17×9.4×22.5 Mass (g) 455 Color Clear Material Glass / ABS / PS Shape Round Type Tabletop
- Horiuchi Mirror Industry Hyperview mirrorHyper View Mirror is a conventional mirror coated with a highly water repellent and durable water repellent. Therefore, it is hard to get water stains and it is easy to remove, so it is easy to clean the mirror! You can always make up with a clean mirror. The Hyper View Stand & Hand Mirror us... Read MoreMirror Size (mm) 110 round Dimension (mm) 127×213×10 Mass of Main Unit (g) 130 Material Body / ABS resin, mirror / glass Packaging OPP bag included Shape Roundfrom S$13.99Min. 2 days
- MERRY Folding hand mirror with about 3x single-sided magnifierWith a convenient 3x magnifying glass! 2WAY specification of a table mirror and a hand mirror A round mirror that can be folded to become a stand mirror and extended to become a hand mirror. One side is a normal mirror and the other side is a magnifying glass, which is a double-sided mirror. With... Read MoreMass (g) 233 Dimension (mm) 275 × 163 × D 14 Material Mirror / glass, frame / styrene resin Diameter (Φmm) Mirror surface: 148 Color Silverfrom S$24.99Min. 2 days
- Horiuchi Mirror Industry Professional Model Folding Napure MirrorThe professional model Origami Napure Mirror, which is used by beauty professionals, cosmetologists and makeup artists, has a large mirror surface when used, making it compact and very convenient to carry. There is also a stopper that can adjust the angle in 3 steps. The mirror is a patented Napu... Read MoreShape Squarefrom S$10.99Min. 7 days
- Horiuchi Mirror Industry 1x magnification, double-sided square compact napure mirrorSquare double-sided compact mirror with 1x mirror and magnifying glass. It's thin and light, so it's convenient to carry. The 1x mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a method of vapor-depositing a metal reflective film on highly transparen... Read MoreMaterial (Mirror) glass, (Main body) ABS resin Mass of Main Unit (g) 110 Dimension (mm) 78×125×10 Shape Square
- MERRY Folding hand mirrorA makeup mirror that can be used in two ways, a table mirror and a hand mirror. A round mirror that turns into a stand mirror when folded and a hand mirror when extended. The stand is compact, so you can place it anywhere. A silver frame that fits easily in any room. When used as a table mirror, ... Read MoreMass (g) 146 Dimension (mm) 214 x 126 x 9 depth Material Mirror / glass, frame / styrene resin Diameter (Φmm) Mirror surface: 114 Color Silverfrom S$11.99Min. 2 days
- Horiuchi Mirror Industry 1x magnification, double-sided desktop stand Napyor mirrorDouble-sided table stand mirror with 1x mirror and magnifying glass. A simple design that fits any room. The 1x mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a method of vapor-depositing a metal reflective film on highly transparent glass from which impuri... Read MoreMirror Size (mm) 145 circle Dimension (mm) 170×295×88 Shape Round Color Silverfrom S$32.99Min. 2 days
- MERRY Table mirrorLarge table mirror with beautiful clear frame A table mirror with beautiful transparency and luster of the clear frame. Design that is easy to match with any interior. Since it is a large table mirror, you can check from the chest to the top. The stand part can be folded and stored.Mass (g) 444 Color Clear Material Mirror / glass, frame / styrene resin
- YAMAMURA Stand Mirror with 10x Magnifying GlassOne side is a plane mirror and one side is a magnifying glass of about 10 times, which is convenient for eye makeup and skin care. made in ChinaSize (mm) 183×173×18 Material ABS resin, aluminum, glass mirror Shape Round / both sides Type Tabletopfrom S$21.99Min. 2 days
- Horiuchi Mirror Industry One plus clip mirrorOnePlus to your everyday mirror! The OnePlus Clip Mirror is a magnifying glass that you can easily attach anywhere and see the details of your makeup. A compact and easy-to-install magnifying glass that does not take up space. It is a clip type and can be easily attached to your mirror with a cli... Read MoreMass of Main Unit (g) 65 Mirror Diameter (Φmm) 90 Dimension (mm) 95×170×30 Shape Roundfrom S$18.99Min. 2 days
- YAMAMURA Mirror Y-9003Dimensions (H x W x D) (mm) Frame: 284 x 167 x 26 Type Handheld Dimension (Φmm) Mirror: 142 Shape Roundfrom S$13.99Min. 2 days
- MERRY Oversized aluminum table mirrorAn oversized size that is easy to see with a simple design that makes use of the aluminum materialDimensions, Width W x Depth D x Height H (cm) 26.7×1×36.8 Mass (g) 627 Material Glass / aluminum Color Silver Shape Square Type Tabletop
- AIMEDIA 10x magnifier compact octagon mirrorA compact type mirror that includes a 10x magnifying glass and an ordinary mirror. Since you can see the pores and hair growth well, you can use it for daily care and point makeup! It is also a stand type, so you can use both hands conveniently. The octagonal gold color allows you to improve your... Read MoreMaterial Body: ABS resin, mirror: glass Diameter (Φcm) Magnifier: approx. 7 Mass (g) About 62
- YAMAZEN Desktop three-sided mirrorThe pedestal has a small pocket for storing small makeup tools. Can be folded when not in use. Compact and dustproof. As a table mirror, makeup mirror, makeup mirror, makeup mirror, and standing mirror.Mass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 430×130×265 Material ABS resin, glass
- Horiuchi Mirror Industry Aluminum stand Napure mirrorDesktop Napure mirror with a simple design. Since the mirror frame is an aluminum frame, it is a stylish mirror that matches any room. Furthermore, the mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a method of vapor-depositing a metal reflective film on hi... Read MoreMaterial (Mirror) glass, (Main body) Aluminum Color Silver Shape Squarefrom S$19.99Min. 2 days
- MERRY Desktop mirror with magnifying glass approximately doubleDesktop mirror with a magnifying glass in a retro atmosphere A round desktop makeup mirror with an antique atmosphere. When you turn it around, the back side is a magnifying glass that is about twice as large. Useful for detailed work. Mirror size that allows you to check the entire face. The ang... Read MoreDimension (mm) 198 x 173 x 87 depth Mass (g) 224 Diameter (Φmm) Mirror surface: 145 Color Silverfrom S$17.99Min. 2 days
- YAMAMURA YL-1200 10x hand & stand mirrorEasy to use even if you have it. A convenient mirror with a 10x magnifying glass and a 1x mirror.Type Handheld / Desktop Dimensions (H x W x D) (mm) Frame: 210 × 120 × 10 Shape Round Mirror Effective Diameter (Φmm) 110
- Horiuchi Mirror Industry 1x magnification, double-sided folded hand napyor mirrorDouble-sided folding hand mirror with 1x mirror and magnifying glass. It can be used as a hand mirror that can be held by hand, or as a table mirror when folded. The 1x mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a method of vapor-depositing a metal refl... Read MoreMaterial (Mirror) glass, (Main body) ABS resin Mirror Size (mm) 110 round Dimension (mm) 123×210×10 Mass of Main Unit (g) 145 Shape Round
- Horiuchi Mirror Industry Nape folding mirrorThe Napure Folding Mirror is a slim make-up mirror that is easy to carry and is a favorite of makeup professionals. The Napure mirror used is a patented mirror that can express natural and pure colors by using highly transparent glass and special reflective metal processing, unlike the convention... Read MoreMaterial Body: PVC resin, mirror: glass mirror Shape Squarefrom S$13.99Min. 2 days
- AIMEDIA 4 mirrors anywhereA 4-sided mirror that allows you to easily see what you couldn't see. For checking gray hair on the crown, dyeing hair, and checking wigs! It can be folded so it can be stored compactly. It's also convenient for men to care for their ear hair! It's compact and foldable, so you can put... Read MoreMaterial Body: ABS resin, mirror: glass Mass (g) About 210 Specification Purple beadsfrom S$13.99Min. 2 days
- Horiuchi Mirror Industry Hyperview mirrorHyper View Mirror is a conventional mirror coated with a highly water repellent and durable water repellent. Therefore, it is hard to get water stains and it is easy to remove, so it is easy to clean the mirror! You can always make up with a clean mirror. The Hyper View Slim & Light Compact M... Read MoreMaterial Body / ABS resin, mirror / glass Packaging OPP bag included Shape Squarefrom S$11.99Min. 7 days
- YAMAMURA Mirror Y-27Dimensions (H x W x D) (mm) Frame: 322 x 198 x 11 Type Handheld Dimension (Φmm) Mirror: 173 Shape Roundfrom S$14.99Min. 4 days
- Horiuchi Mirror Industry Wooden stand mirror DXA desktop mirror that is convenient for makeup. A stand mirror that uses a luxurious 5 mm thick mirror with a wide chamfer. The pedestal is made of MDF wood that matches the interior, and the columns are painted silver for a stylish look. You can also freely change the angle of the mirror. The Sh... Read MoreShape Square
- Horiuchi Mirror Industry Slim & Light Compact Napure MirrorA compact mirror that is not bulky even if you put it in a bag. It's thin and light, so it's convenient to carry. The mirror is a patented Napure mirror. We have obtained a manufacturing method patent for a method of vapor-depositing a metal reflective film on highly transparent glass fro... Read MoreShape Squarefrom S$11.99Min. 2 days
- MERRY Stand mirror with wooden trayNatural wooden stand with a natural feelingDimensions, Width W x Depth D x Height H (cm) 19.2×8.5×25 Mass (g) 600 Material Glass / ABS / natural wood Color Natural & silver Shape Square Type Tabletopfrom S$21.99Min. 2 days
- YAMAMURA Mirror Y-13* Black only glossy paintDimensions (H x W x D) (mm) Frame: 285 x 155 x 11 Type Handheld Dimension (Φmm) Mirror: 146 Shape Roundfrom S$14.99Min. 4 days
- YAMAMURA Mirror Y-1307Dimensions (H x W x D) (mm) Frame: 315 x 201 x 26 Type Handheld Dimension (Φmm) Mirror: 172 Shape Roundfrom S$18.99Min. 4 days
- YAMAMURA Y-4000 Rotating three-sided mirror Rotation mirrorA three-sided mirror that reflects both the crown and profile. Comes with a tray for small items.Shape Square Type Tabletopfrom S$48.99Min. 2 days
- Center Shoji Actress Mirror 24LEDAdjust to the angle that suits you best!Included Accessories 10x mirror, USB cable (1) Number of LED (pieces) 24 Dimensions (cm) About 28.6 × 18 × 12 Mass (g) About 850 Shape Squarefrom S$48.99Min. 6 days
- Horiuchi Mirror Industry Perfect Style 3WAY Napure MirrorA three-sided mirror that allows you to easily adjust the height, orientation, and angle. Since the mirror surface rotates 360 degrees, it can be used not only as a horizontal three-sided mirror but also as a vertical three-sided mirror. Also, the side mirrors are the same size as the front, so t... Read MoreMaterial (Mirror) glass, (Main body) ABS resin Mirror Size (mm) 150 × 150, 3 sheets Dimension (mm) 500×360×140 Mass of Main Unit (g) 635 Shape Squarefrom S$85.99Min. 7 days
Filter by categories