All Category

Hair Rollers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Cele sponge curler
    KAI Cele sponge curler
    The point curl is beautiful. For fluffy and natural curly hair.
    from S$5.59
    Min. 4 days
  2. Beautiful curly curler
    LuckyWink Beautiful curly curler
    from S$4.69
    Min. 4 days
  3. Kurunto Bangs Curler
    NOBLE Kurunto Bangs Curler
    You can make curled bangs! Just put the bangs in between and wrap them around the curlers. The hair at the beginning of the roll will be curled firmly.
    Material  Body: Nylon, Clip: Iron / steel 
    from S$8.29
    Min. 2 days
  4. Stylish Hot Hair Rollers
    mod's hair Stylish Hot Hair Rollers
    A hot curler with a simple design that will be loved forever. Even beginners can easily wrap it with a start clip. You can easily curl up to the tip of the hair even for the first time. Notification with the appropriate temperature mark The curlers will reach the optimum temperature in about 3 mi... Read More
    Power Consumption (W)  36-41  Cable Length (m)  About 1.2  Dimension (mm)  About 150 × 100 × 85  Mass (g)  Approx. 520 (including accessories)  Power Input (V)  Single phase 100-240AC 
    from S$58.99
    Min. 5 days
  5. DUCAL One Touch Curler
    KAI DUCAL One Touch Curler
    from S$7.69
    Min. 4 days
  6. Hair curlers
    KOIZUMI Hair curlers
    6 curlers with thin curlers that can make curls firmly Volume up point curlers 6 types that are convenient for curling and carrying Overseas use OK
    Cable Length (m)  1.2  Power Input (V)  100~240  Power Consumption (W)  27  Mass (g)  316  Dimensions, Width W x Depth D x Height H (mm)  93×93×44  Specification  Negative ion: ×  Conform to  Overseas: ○  Color  Pink 
    from S$46.99
    Min. 5 days
  7. Kuru to the tip of the hair  Curler
    Beautyworld Kuru to the tip of the hair Curler
    Firmly curl the bangs to the ends of the hair!
    Outer dimensions, Width W x Height H x Depth D (mm)  110×175×38  Mass (g)  30 
    from S$7.79
    Min. 6 days
  8. Heat curler 31mm
    SHOBIDO Heat curler 31mm
    from S$4.69
    Min. 6 days
  9. Crates Ion Hot Curler CIH-W06 & CIH-W12 Dedicated Curler
    CREATE ION Crates Ion Hot Curler CIH-W06 & CIH-W12 Dedicated Curler
    Curlers kneaded with Kratzion. Finishes with a beautiful curl that is soft and glossy.
    Set Contents  Curler x 4, clip x 4 
    from S$35.99
    Min. 6 days
  10. Soft ponytail
    NOBLE Soft ponytail
    You can easily make a top fluffy ponytail. Just cover the top hair and bundle it into one. The unevenness of the folds creates a fluffy and rough three-dimensional effect.
    from S$5.99
    Min. 6 days
  11. PRO CARLON EH-PC30-K
    Panasonic PRO CARLON EH-PC30-K
    Appeared in a curler configuration that supports from semi-long to short, which is frequently used!
    Warranty Period  6 months  Power Consumption (W)  85  Main Unit Dimensions (mm)  157×265×195  Mass (g)  2400 
    from S$489.90
    Min. 4 days
  12. Hair curlers
    KOIZUMI Hair curlers
    4-piece stand ・ 4-piece type that can handle rising bangs and point curls. 3L x 2 and LL x 2. Overseas use is OK. * A commercially available plug adapter is required for overseas use.
    Power Consumption (W)  27(AC100-120V)/29(AC200-240V)  Body dimensions (H x W x D) (mm)  About 177 × 48 × 44  Cable Length (m)  About 1.2  Dimension (Φmm)  Curler: 3L / 35 ・ LL / 30  Power Input (V)  AC100-240(50/60Hz) 
    from S$29.99
    Min. 6 days
  13. Optional hair curler
    KOIZUMI Optional hair curler
    Set Contents  2 curlers and 2 set pins  Included Accessories  2 retaining pins  Mass of Main Unit (g)  About 16  Body dimensions (H x W x D) (mm)  About 26 × 26 × 67  Dimension (Φmm)  Curler: 21 
    from S$10.99
    Min. 6 days
  14. Hair curlers
    KOIZUMI Hair curlers
    6-piece stand, 12-piece type with a firm curl and thin winding center. 3L x 2, LL x 4, L x 4, M x 2. Overseas use is OK. * A commercially available plug adapter is required for overseas use.
    Body dimensions (H x W x D) (mm)  About 277 × 162 × 102  Power Input (V)  AC100-240(50/60Hz)  Power Consumption (W)  39(AC100-240V) 
    from S$77.99
    Min. 6 days
  15. Petit fluffy pin
    NOBLE Petit fluffy pin
    Just stop at the point you want to make it fluffy Lift the part of the hair you want to make it fluffy and stop it at the root of the hair.
    from S$5.99
    Min. 6 days
  16. Gibson Tuck just to wrap it between
    NOBLE Gibson Tuck just to wrap it between
    You can easily make an elegant Gibson tack. Just wrap your hair around and fasten it. The spiral one-touch tape holds the hair firmly.
    from S$7.69
    Min. 6 days
  17. Crate's Ion Hot Curler CIH-W12
    CREATE ION Crate's Ion Hot Curler CIH-W12
    A hot curler with improved operability and convenience, for soft, shining glossy hair up to the tips.
    Mass (g)  1515  Main Unit Dimensions (mm)  45×160×240  Power Consumption (W)  76  Start-up Time  About 5 minutes 
    from S$239.90
    Min. 6 days
  18. Crates Ion Hot Curler CIH-W06
    CREATE ION Crates Ion Hot Curler CIH-W06
    Achieves "moisturizing" and "lustrous" curls up to the tips of the hair with high keeping power.
    Main Unit Dimensions (mm)  40×110×140  Power Consumption (W)  40~45  Mass (g)  830  Start-up Time  About 5 minutes 
    from S$119.90
    Min. 6 days
  19. Rich curler 28mm + joint type
    SHOBIDO Rich curler 28mm + joint type
    from S$7.79
    Min. 6 days
  20. PRO CARLON EH-PC10-K
    Panasonic PRO CARLON EH-PC10-K
    The popular Pro Karrun is now available at an affordable price!
    Power Consumption (W)  52  Warranty Period  6 months  Main Unit Dimensions (mm)  157×265×195  Mass (g)  1700 
    from S$369.90
    Min. 4 days
  21. Optional hair curler
    KOIZUMI Optional hair curler
    Set Contents  1 curler and 1 wide clip set  Included Accessories  1 wide clip  Mass of Main Unit (g)  About 30  Body dimensions (H x W x D) (mm)  Approx. 39 × 39 × 67  Dimension (Φmm)  Curler: 35 
    from S$10.99
    Min. 6 days
  22. Optional hair curler
    KOIZUMI Optional hair curler
    Set Contents  2 curlers and 2 set pins  Included Accessories  2 retaining pins  Mass of Main Unit (g)  About 20  Body dimensions (H x W x D) (mm)  About 29 × 29 × 67  Dimension (Φmm)  Curler: 25 
    from S$10.99
    Min. 6 days
  23. One-touch curler
    KAI One-touch curler
    The point curl is beautiful
    Size 
    from S$7.69
    Min. 8 days
  24. Magic up curler
    KAI Magic up curler
    Easy without pins! For fluffy and natural curly hair. The nylon thread on the surface grips the hair and suppresses the splashing of the hair tips.
    from S$8.59
    Min. 4 days
  25. Panasonic Karun 8 EH-HC50-M
    Panasonic Panasonic Karun 8 EH-HC50-M
    With a soft material that is gentle on the hair and curlers that are easy to roll, you can make beautiful curls.
    Main Unit Dimensions (mm)  105×175×150  Power Consumption (W)  26  Mass (g)  540 
    from S$86.99
    Min. 6 days
  26. Curlers for Pro Karun 5 pieces EH9036-G5 (Large) Φ25mm
    Panasonic Curlers for Pro Karun 5 pieces EH9036-G5 (Large) Φ25mm
    from S$48.99
    Min. 4 days
  27. Lucky Pita Rolled Gennes
    LuckyWink Lucky Pita Rolled Gennes
    The strong protrusion prevents the winding from slipping! A joint type that can be wound wide with one touch!
    Heat Resistance Temperature (℃)  80 
    from S$4.89
    Min. 4 days
  28. Hair curlers
    KOIZUMI Hair curlers
    4-stand, 8-piece type with loose fluffy thick sushi rolls. 4L x 2, 3L x 4, LL x 2. Overseas use is OK. * A commercially available plug adapter is required for overseas use.
    Power Consumption (W)  27(AC100-120V)/29(AC200-240V)  Body dimensions (H x W x D) (mm)  Approx.195 × 162 × 102  Dimension (Φmm)  Curler: 4L / 40 / 3L / 35 / LL / 30  Cable Length (m)  About 1.2  Power Input (V)  AC100-240(50/60Hz) 
    from S$58.99
    Min. 6 days
  29. One touch curler
    KAI One touch curler
    Easy with one touch! For soft and natural curly hair. With 3 corrugated frames, you can easily stop your hair without using pins. The wavy frame makes it difficult for the marks to be noticed, resulting in a beautiful finish. With urethane that is kind to hair.
    Size 
    from S$7.79
    Min. 3 days
  30. Rich curler 40mm
    SHOBIDO Rich curler 40mm
    from S$6.29
    Min. 6 days
  31. Heat curler 20mm
    SHOBIDO Heat curler 20mm
    from S$4.69
    Min. 6 days
  32. Kuruntto bangs curler
    NOBLE Kuruntto bangs curler
    You will have curled bangs. Just put your bangs and wrap it around your curlers. The hair at the beginning of the roll will be curled firmly.
    Color  Brown 
    from S$7.39
    Min. 6 days
  33. Fluffy bangs curlers
    NOBLE Fluffy bangs curlers
    It is about 1.3 times larger than the curlers with bangs. It can be used for various purposes such as volume up of the top and see-through bang.
    from S$7.39
    Min. 6 days
  34. Hair base
    NOBLE Hair base
    One-touch tape used Large and small set Just lift the hair in the part you want to raise and put it on the main body.
    from S$7.69
    Min. 6 days
  35. Heat curler 25mm
    SHOBIDO Heat curler 25mm
    from S$4.69
    Min. 6 days
  36. Optional hair curler
    KOIZUMI Optional hair curler
    Set Contents  1 curler and 1 wide clip  Included Accessories  1 wide clip  Mass of Main Unit (g)  About 40  Body dimensions (H x W x D) (mm)  Approx. 44 × 44 × 67  Dimension (Φmm)  Curler: 40 
    from S$10.99
    Min. 6 days
  37. Optional hair curler
    KOIZUMI Optional hair curler
    Set Contents  2 curlers and 2 set pins  Included Accessories  2 retaining pins  Mass of Main Unit (g)  About 25  Body dimensions (H x W x D) (mm)  About 34 × 34 × 67  Dimension (Φmm)  Curler: 30 
    from S$10.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction