Face & Neck Guard Capes
Other Related Pages
- TAKEYA Neck shutter 2A staple of cut shampoo! Pursuing an excellent fit Neck shutter is a registered trademark of the Takeya family.Around Neck (cm) 23~46
- Wako Sub crossThere are various ways to use it, such as a little assistance and reinforcement. If you wear it on the cloth, you can use it for a long time without getting the neck area dirty.Material 100% nylon, acrylic color coating Back Length (cm) 31 Around Neck (cm) 45 Length (cm) 56 Width (cm) 60from S$10.99Min. 4 days
- Ever Mate Yoneko Paper CapeAuxiliary cape used on the hair dye cloth with the paper side on the outside (coating side on the inside). There are some differences depending on the colorant, but it has a durability of about 3 to 4 hours and does not penetrate the back. * Do not use the Yoneko Paper Cape directly on clothing. ... Read MoreDimensions (cm) 60×70 Material Non-woven fabric (laminated)from S$27.99Min. 4 days
- TAKEYA Neck shutterFor people with thick necks The neck shutter is thicker than the conventional neck shutter, and it is a neck shutter for people with thick necks that can be used comfortably by adults with thick necks. Fine hair at the time of cutting does not enter from the collar of the cloth.Around Neck (cm) 37~60 Material Natural rubberfrom S$32.99Min. 4 days
- K Planning Special neck capeLarge size even larger than the neck cloak. Design registered. The range of adjustment with Velcro is wide, and it can be used not only for small children to women, but also for men with thick necks.Material Natural rubberfrom S$29.99Min. 4 days
- TAKEYA Neck shutter Mini miniFor infants to lower gradesAround Neck (cm) 13~30 Color Green Material Natural rubberfrom S$26.99Min. 4 days
- K Planning Neck capeGently guards the neck when cutting. Prevents fine hair and water from entering.Dimension (mm) 300×290 Material Natural rubberfrom S$29.99Min. 4 days
- Y.S.PARK Neck fitterA thick, threatening and durable neck fitter that feels great against the skin and fits well. Great for cutting and shampooing.Thickness (mm) 0.6 Around Neck (cm) 30~45 Material Natural rubberfrom S$58.99Min. 4 days
- YOKOI 131 Face Gauze Handkerchief Mellow* Individual wrapping bag is not included.Material 100% cotton Dimensions (cm) About 33 x 33from S$79.99Min. 4 days
- YOKOI 101 face gauze handkerchief* Individual wrapping bag is not included.Material 100% cotton Dimensions (cm) About 29 × 29from S$54.99Min. 4 days
- TAKEYA Neck shutter GThe "neck shutter that plays with the design" pattern enhances the customer's face. There is no handle around the neck and it does not interfere with the cut line. The pattern is printed on the front side.Around Neck (cm) 23~49 Material Silicone rubberfrom S$35.99Min. 4 days
- YOKOI 103 Face Gauze Handkerchief* Individual wrapping bag is not included.Material 100% cotton Dimensions (cm) About 31 × 31from S$58.99Min. 4 days
- Y.S.PARK Perfect cut capeThe guidelines make it easy to balance left and right, and it is easy to get accurate cut lines such as one length, and it can also be used as an educational tool for training.Around Neck (cm) 30~45 Material Neoprenefrom S$58.99Min. 4 days
- TAKEYA Neck shutter MEStylish version of the neck shutter! Magic tape is also available in two stages.Around Neck (cm) 23~46from S$29.99Min. 4 days
- YOKOI 107 Antibacterial Face Gauze Handkerchief* Individual wrapping bag is not included.Material 100% cotton Dimensions (cm) About 29 × 29from S$88.99Min. 4 days
- Y.S.PARK Neck fitterA neck fitter that feels great against the skin and fits well. Great for cutting and shampooing.Around Neck (cm) 30~45 Material Natural rubber Thickness (mm) 0.3from S$45.99Min. 4 days
- Y.S.PARK Neck mirror finishSince the mirror part reflects light due to the reflector effect, the nape and cut line become brighter, making it easier to see the cut and gradation cuts.Material Metal TPUfrom S$55.99Min. 4 days
- Marufuku Shokai Excel Neck Apron No.985Front Length (cm) 14 Dimensions (cm) 42×42 Material 100% latex rubberfrom S$23.99Min. 4 days
- Suzuran Sanitary Goods Coloring clothBack Length (cm) 25 Material 70% cotton, 30% polyester Width (cm) 65Discontinued
Filter by categories