Face Powders
- CLUB cosmetics Club + makeup whitening powderA skin care powder that you can sleep on. 24-hour whitening care, I always want to be called "skin clean"! It is a face powder that fulfills the wishes of such girls and makes their bare skin look white and beautiful even though it is skin care. No makeup, no makeup. However, with a sin... Read MoreFragrance Innocent floral scentfrom S$26.99Min. 4 days
- MEISHOKU Repair & balance + skin care powderFor "fluctuation skin" that tends to be sensitive and tilted, which is unstable every day and repeats dryness and rough skin. Contains carefully selected botanical ingredients "Repair Complex RB". Supports the barrier function of the skin and makes the skin moisturized and har... Read Morefrom S$19.99Min. 8 days
- MEISHOKU Moist Labo BB Mineral Pressed PowderFirmly covers and improves transparency. Contains super strong light diffusing powder to softly blur spots, pores and uneven color to cover naturally. Ultra-thin powder that captures a lot of light inside the skin adheres to the skin, leaving the skin clear and bright as if it were clean.Color Beigefrom S$19.99Min. 4 days
- TOKIWA Pharmaceutical Sana skin anniversary skin care powderA natural base make-up that is as close to bare skin as possible and is beautifully attractive.from S$19.99Min. 7 days
- Kose Cosmeport Fortune Tone Up Powder 02A soft and light veil. Tone-up powder that does not crumble, does not dry, and keeps your skin soft and transparentColor pink beigefrom S$26.99Min. 7 days
- peripera peripera oil capture pactSmooth and smooth with a pore cover! Missing pores. Fine powder firmly covers pores and unevenness. Removes excess oil! Tones up dull skin. No need to worry about collapsing with a more transparent coating! Increased lasting power! Use the included puff to lightly press the areas where you are co... Read Morefrom S$14.99Min. 12 days
- Kokuryudo Privacy UV powderUV powder of SPF50 +, PA ++++. Contains sebum-adsorbing powder to block shine and sunburn at the same time! Comes with a compact container and fluffy puff. For bodies that are difficult to apply, such as the neck. You can also use sensitive skin.UV Protection SPF50+/PA++++ Type powderfrom S$19.99Min. 4 days
- CLUB cosmetics Club Suppin Powder CA face powder that makes your skin look beautiful with a skincare formula. The fine powder covers uneven skin tone and pores, giving your skin a translucent finish. The scent of a white floral bouquet. No face wash required.Fragrance Fragrance of white floral bouquetfrom S$23.99Min. 7 days
- CLUB cosmetics Club Suppin Powder CA face powder that makes your skin look beautiful with a skincare formula. The fine powder covers uneven skin tone and pores, giving your skin a translucent finish. The scent of pastel roses. No face wash required.Fragrance Pastel rose scentfrom S$23.99Min. 7 days
- TOKIWA Pharmaceutical Sana + pore putty craftsman + color loose powderFor fluffy skin with a complexion with a single application. Color control powder that hides pores and does not collapse all day long. Natural pink for those who are concerned about dullness and uneven color. SPF27 PA ++.from S$17.99Min. 7 days
- BbyE MAMA BUTTER Face powderWith 10 kinds of organic botanical ingredients including organic shea butter, which is a naturally derived moisturizing ingredient, it brings out the beauty of bare skin while moisturizing it, and finishes it with a fine and fluffy skin. Recommended for use with Mama Butter White Base UV / BB Cre... Read Morefrom S$32.99Min. 5 days
- Kokuryudo Point Magic PRO+Presto Powder C+10Pore coverColor Natural ocherfrom S$19.99Min. 4 days
- IRIYA COSMETICS Talcum powderA powder that removes moisture after shaving and smoothes the surface of the skin. The powder is white.from S$29.99Min. 7 days
- IRIYA COSMETICS Skin powderA powder that removes moisture after shaving and smoothes the surface of the skin. Since it is a skin color, it does not stand out after it is applied.from S$26.99Min. 7 days
- peripera peripera oil capture cover pactFrom tone correction to texture coverage! A must-have item for daily use. Smooth skin pact that suppresses shine for a long time. Smooth particle powder adheres evenly to create skin with even tone and texture. Natural beige color that blends naturally with your skin. Compressed NBR pentagonal pu... Read Morefrom S$14.99Min. 12 days
- TOKIWA Pharmaceutical SANA Kabakon N 02Hides pores, unevenness, uneven color, and stains! Pressed powder with a covering power that exceeds foundation. Essence ingredient in. A water-repellent coat formulation that is resistant to sweat, sebum, and water. The strongest UV cut effect of SPF50 + and PA ++++. For people with normal to he... Read MoreFunction SPF50+、PA++++Discontinued
- TOKIWA Pharmaceutical Sana bare skin anniversary fake nude powder 01A natural base make-up that is as close to bare skin as possible and is beautifully attractive.Discontinued
- TOKIWA Pharmaceutical Sana Bare Skin Anniversary Fake Nude PowderA natural base make-up that is as close to bare skin as possible and is beautifully attractive.Color Natural beigeDiscontinued
- Kokuryudo Privacy UV Face Mist 50 Four PlusSince it is a mist that can be used over makeup, UV protection is always available when you notice it. Aim for skin that won't burn all year round !! With ultra-fine particle mist that doesn't break the makeup, you can easily reapply it even during makeup that is worrisome of sunburn! Con... Read MoreCapacity (mL) 40Discontinued
- shu uemura Spare Stage P Powder Colorless Face PowderA colorless face powder that complements Nudy Makeup. Covers areas of concern such as pores, and makes the color and texture of makeup even more beautiful. It fits comfortably and firmly without disturbing the finish and color of the makeup. A colorless powder that fits beautifully without affect... Read MoreDiscontinued
- TIME SECRET TIME SECRET Mineral Presto Powder R SPF50 + PA ++++With high covering power, pores and shiny skin continue. It has the highest UV cut effect in Japan and protects the skin from damage caused by UV rays. You can easily make off with soap.Discontinued
- TIME SECRET TIME SECRET Mineral Finish Powder SPF15 PA +It enhances the makeup lasting of the foundation and keeps it freshly applied. It fits the skin lightly and creates a transparent skin. The Lucent type contains fine pearls to create a natural luster. The natural type prepares the skin with natural covering power. You can easily make off with soap.Discontinued
- TIME SECRET TIME SECRET Mineral Presto Clear Veil SPF12 PA +Brightens and tones up the skin by making full use of light and soft focus effect instead of covering power by coloring. Prevents sebum stains and makeup from coming off, and covers pores and shine. You can easily make off with soap.Discontinued