Body Care
- Beauty Nailer Professional heelsOff the keratin of the heel you care about Electric foot care machine "Pro Heel" Are you shaving in one direction to scrape your heels? It is an electric foot care machine that smoothly turns off the keratin of the heel that you care about by rotating 360 degrees. Since it is a recharge... Read MoreMass (g) Electric foot care machine: 247 Power Consumption (W) 6 Abrasive Grit Size #80 coarse, #100 fine Rated Input Voltage (V) AC100~240 50/60Hz Rotation Speed (min-1[rpm]) 500 Rated Output Voltage (V) 4.2/1A RoHS directive (corresponding to 10 substances) Correspondencefrom S$88.99Min. 7 days
- BALINESE Balinese Lulur Hot Pack <Commercial use>A hot pack that contains natural (moisturizing) ingredients and can be used on the face and body. By applying friction while applying it to the body, the temperature of the body surface rises due to the thermal effect and promotes sweating.RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 7 days
- Dr.AIR 3D massage seat seat chairA chair that can be massaged in pursuit of the particular "comfort" * This product is a managed medical device.Power Consumption (W) 10.5 (no load) Power Supply AC100V 50Hz/60Hz Rated Power Consumption (W) About 34.4 Operating Ambient Temperature (℃) 10~40 timer About 10 minutes raw materials Iron, ABS, POM, urethane, PU Operating humidity (%) 30~85 Pharmaceuticals and Medical Devices Act Home care medical equipmentfrom S$669.90Min. 9 days
- BALINESE Balinese Yogurt Pack <Commercial use>In addition to the skin-beautifying effect of whey (fruit acid) born from yogurt, vegetable placenta, and yogurt, vegetable collagen gives the skin firmness and transparency. This one pack can be used for both facial and body. You can always feel the beautiful finish with one use.RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 7 days
- Spa treatment Mansour oligobusTake it out and feel refreshed. + Mineral supplement for body skin care Add Mansour extract, which is a blend of 15 kinds of herbs to sea salt in Brittany, which is rich in minerals. The body is refreshed with the power of nature. In addition, you can experience skin care with mineral power. Sea ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 7 days
- MUK Home flash epilator Shine Este Beaute 2With this one unit, you can easily care for unwanted hair on your body and face at home, and a flash epilator for home use. By adopting the “flush type” that is the mainstream in esthetics, we aimed to make it easy for anyone to take care of themselves at home. The flash method is a hair removal ... Read MoreMass (g) 320 Power Input (V) AC100(50/60Hz) Maximum Power Consumption (W) 40from S$339.90Min. 8 days
- MACROS neck holdJust wrap it around your neck and press the pump to refresh your neck and shoulders. air cushion to support the headfrom S$21.99Min. 5 days
- WAVEWAVE release gunAstonishing high power Vibration up to 3200 times per minute. Powerful vibration effectively massages a full-fledged body care 8.0 mm deep. It destroys the lactic acid that causes fatigue and brings a refreshing feeling. Only 360g! Easy to carry, long-lasting large-capacity battery & USB Char... Read MoreMass of Main Unit (g) 360from S$269.90Min. 5 days
- Supracor Stimulite Honeycomb + Basmit + Hard TypeSince it is a mitt type, you can wash it with your bare hands! You can also experience a refreshing feeling by washing while keeping the bath mitt in close contact with your skin. As it is compact, it is also recommended for traveling, sports clubs, hot springs, etc. The honeycomb structure with ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 7 days
- Save Orbicularis oculi muscle exercise + eye stretchEasy exercise that fits your eyelids and makes you worried about your eyes! Eye stretch Strengthen the orbicularis oculi muscle by closing the eyelids! By applying eye stretch to the eyelids and closing the eyes, the load on the muscles is increased and the orbicularis oculi muscles are strengthe... Read MoreMaterial Silicone resin Color Pinkfrom S$23.99Min. 19 days
- Chez Moi Sarari Nudy Waki Film Normal RollA great roll type from the armpit film series! 5.5m that can be fully used! A great deal of 70 sheets! * Do not use if you have an abnormality on your skin such as a scratch, swelling or rash. * Do not use if you have sensitive skin, allergies, or people who are prone to get a rash from tapes suc... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 7 days
- Spa treatment The Spa Slimming Body Pack <Commercial use>A body pack prescribed for slimming. It is easily used for commercial treatments and does not require a shower or bathroom. A mask with a high tightening effect, including caffeine (guarana) and iodine (laminaria), which are known for their slimming effect. Contains rosemary essential oil.RoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 7 days
- Spa treatment Deodorant creamAnxious armpits and foot odors ... Completely delete the source of unpleasant odors Completely delete the sources of unpleasant odors with 5 points !! Apocrine sweat glands have the function of suppressing the amount of sweat and sebum secreted, and suppress the generation of odors caused by swea... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 7 days
- Kanaya Brush Kanaya brush + massage brushA brush to regulate the flow of lymph. * Because it is for dry massage, it cannot be used for the body by getting it wet with water.Material (Handle) Beech Material (Bristle) Black horsehair and white pig hairfrom S$52.99Min. 7 days
- NEEDS stretch neck beltA straight neck for smart phone girls! A stretch neck belt that relieves neck and shoulder fatigue. In fact, the head is said to be about 1/10 of the body weight (there are individual differences). It's very heavy. If you support this heavy head in a distorted posture, the burden on your neck... Read Morefrom S$24.99Min. 6 days
- NEEDS stretch small face beltEasy stretch small face belt that pulls up from under the chin to the top of the head to create a small face line. The low-resilience urethane mat with germanium and titanium print on the chin fits softly on the chin. Since it does not cause pain, you can wear it freely at home, such as when you ... Read MoreMass (g) About 37from S$17.99Min. 6 days
- Dr.AIR Stretch roll charging standA contact charging stand that can hold Stretch Roll 3 upright. Space-saving storage and charging. *The main unit is not included. Please connect the cable when charging.from S$66.99Min. 8 days
- VeSS For lift range far infrared roller legFar-infrared natural ore is mixed with roller rubber. You can also use it in the bath. It can be used not only on the legs but also on the upper arms. Loosen from your ankles to your thighs with both hands.Color Red Mass (g) 112from S$18.99Min. 9 days
- MSD Botarimuru + Brazilian waxHair loss, skin care, and hair suppression all in one. Only 100% natural materials are used.from S$13.99Min. 6 days
- Beautyworld Smiley exerciseRaise your mouth and put it in your duck mouth! You can make a symmetrical smile!Material Body: EVA Mass (g) 55from S$11.99Min. 7 days
- Supracor Stimulite Honeycomb + SpacellSoft (clear side) and hard (color side) reversible. The many holes make it foamy! Just slide the baby's cheeks from the fluffy foam with just enough force to make your skin soft and smooth like marshmallows! Firmly adheres to uneven areas such as the nose and the back of the ears to wash them... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 7 days
- Nakamura Ashi Rira Sheet (Foot Relaxing Sheet)Stick it at night and feel refreshed in the morning. For a comfortable life with the power of natural sap. If you put a foot lira sheet on the soles of your feet, the bamboo sap powder will gently care for your feet. The sheet pasted before the holidays will turn brown the next morning due to the... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 7 days
- Al phax Small Face Care -Underface- W Lift Up BeltSmall face care with a double belt Repels the fatness of the lower body of the face Navy blue push-up belt on the nasolabial fold Black lift-up belt on the chin slack One way. Lift up the looseness around the chin and the slack on the cheeks with W while you are at home. [Point] The cushion on th... Read MoreMass (g) 30from S$21.99Min. 7 days
- Dr.AIR 3D Massage Sheet PremiumEnjoy your own relaxing time with a full-fledged massage feeling * This product is a managed medical device.Power Supply AC100V 50/60Hz Rated Power Consumption (W) 53 Rated Output DC12V 5000mA Operating Ambient Temperature (℃) 10~40 timer About 20 minutes raw materials ABS, polyurethane, polyester Operating humidity (%) 30~85 Rated input 100-240V 50/60Hz 1500mA Pharmaceuticals and Medical Devices Act Home care medical equipmentfrom S$589.90Min. 9 days
- Chez Moi BRO.FOR.MEN Nip Cover SheetProtect guard the bust top. Covers nipple sheer and protrusions when wearing T-shirts and Y-shirts. * Do not use if you have an abnormality on your skin such as a wound, swelling or rash. * Do not use if you have sensitive skin, allergies, or people who are prone to get a rash from tapes such as ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- BALINESE Balinese Salt <Commercial use>Professional scrub salt for full-scale beauty salons with a luxurious blend of collagen. You can easily experience Balinese scrub by using it together with Balinese hot pack. You can always feel the beautiful finish with one use.RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 7 days
- Spa treatment The Spa Ice Slim Leg Pack <Commercial use>A commercial seaweed mask for leg care. This pack is a pack to reduce the pain and tiredness of the legs caused by circulation problems. It has a momentary cooling effect and its continuous effect. Contains the mineral-rich seaweed Laminaria.RoHS directive (corresponding to 10 substances) Correspondencefrom S$589.90Min. 7 days
- Chez Moi BRO.FOR.MEN Body Care GelA medicated gel that treats acne and blackheads that are often overlooked. Care that does not get wet even in hidden parts. * Carefully check that you have no abnormalities on your skin before using. * Should you observe any abnormalities such as redness, swelling, itchiness, irritation, color lo... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 7 days
- Chez Moi BRO.FOR.MEN Foot Bubble PackFor the odor of your feet when you take off your shoes ... Thorough care with a baking soda-containing gel that foams even darkening and dirt on your feet. * Carefully check that you have no abnormalities on your skin before using. * If you have an abnormality on your skin, or if you experience a... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 7 days
- Spa treatment Mansour creamTightening with caffeine + nanocapsules Simply blending the body will bring out the effect by enclosing the ingredients that are difficult to obtain in the Qusome capsule. Caffeine, carnitine, and coenzyme A, which are indispensable for tightening the skin, are encapsulated in Qusome capsules. Co... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 7 days
- Supracor Stimulite Honeycomb Body ExfoliatorThe handle makes it easy to wash the whole body! Soft (clear side) and hard (color side) reversible. You can use it properly depending on the part! Since there is a handle, it is easy to reach the center of the back and around the shoulder blades. If you pull up the handle on the heel, it will be... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 7 days
- Spa treatment Spa Treatment Euphoria Oil <Commercial use>Two types of carefully selected sea-derived beauty oils, orange roughy oil, and squalane (derived from sharks) mixed with plant extracts to enhance the feeling of well-being by massage, so that you can experience Hot Shell Healing more effectively. is.RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 7 days
- Kanaya Brush Kanaya brush + grandson's hair brush* Cannot be used if the skin is damaged such as scratches or skin diseases.Material (Handle) Cypress Material (Bristle) Black horse hairfrom S$33.99Min. 7 days
- Family-life Chinese medicine sole sheet 28 sheetsJust put it on and go to sleep! More than 18 kinds of natural ingredients contained in the sheet generate far-infrared rays and negative ions, and more than 10 kinds of natural herbal medicine work against coldness and stiffness, and balance the body while you sleep, so the next morning. I feel r... Read MoreSet Contents 28 sole sheets, 28 fixing tapesfrom S$42.99Min. 12 days
- Dr.AIR 3D balance bladeThe first collaboration between the total body care brand “Doctor Air” and the personal gym “Lizap” that supports healthy body building. Easy and efficient body make-up with vibration machine and RIZAP method that can be easily done at home. Adds a maximum of 10 degrees of anteroposterior tilt to... Read MoreColor Black Power Input (V) AC100(50/60Hz) Power Supply AC100V 50/60Hz Rated Power Consumption (W) 220 Communication Protocol Bluetooth standard Ver5.0 compliant Inclination angle (°) Back and forth: 10 degrees maximum RoHS directive (corresponding to 10 substances) Correspondence vibration (time/min-1) Minimum about 300, maximum about 600from S$889.90Min. 8 days
- Beautyworld Wonderful Exercise (Face Exercise Mouthpiece)Cheek exercise! New habit! Facial muscle training!Material Body: EVA Mass (g) 59from S$12.99Min. 7 days
- Dr.AIR 3D Super Blade PROThis product is not a medical device.Rated Power Consumption (W) Up to 300 Rated input AC100V(50/60Hz)from S$769.90Min. 9 days
- Dr.AIR 3D massage sheetW massage effect of "fir" and "tataki". A stylishly renewed 3D massage sheet. * This product is a managed medical device.Power Consumption (W) Approximately 28 (no load) Power Supply AC100V 50/60Hz Rated Power Consumption (W) Approximately 45.5 (heater only: 7) Rated Output DC12V 4.0A Operating Ambient Temperature (℃) 10~40 Number of Taps Approximately 1100 times / minute timer About 10 minutes Operating humidity (%) 30~85 heater temperature (℃) About 53 or less Pharmaceuticals and Medical Devices Act Home care medical equipmentfrom S$449.90Min. 9 days
- Supracor Stimulite Honeycomb + Basmit + Soft TypeSince it is a mitt type, you can wash it with your bare hands! You can also experience a refreshing feeling by washing while keeping the bath mitt in close contact with your skin. As it is compact, it is also recommended for traveling, sports clubs, hot springs, etc. The honeycomb structure with ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 7 days
- merit Q ~ BeltEasy to pull Posture support! Hold with an appropriate fit Supports the pelvis + stabilizes the trunk !!from S$139.90Min. 7 days