Nail Accessories
- Matsumoto Die and Mold Magic nailGently sharpen your nails by moving your hand or body along the V-shaped grooved blade. -The scraped claws collect inside the main body through the gap between the blades of 0.05 mm. -You can easily remove the shavings from your nails by removing the lower cap. -Complete from nail clippers to fin... Read More
- Lakes21 Maniquick soft touchSharpen your nails without cutting them! I have no grip strength. For those who are scared to cut nails and fingers that are difficult to cut. It is safe because it can be easily boiled and disinfected (excluding some). Automatically stops when more strength than necessary is applied.Mass (g) 70 As ONE Part Number 8-8135-01 Material ABS resin Color Redfrom S$119.90Min. 2 days
- Kobayashi Pharmaceutical Clawed PicashA double-sided sheet that has both a polishing effect and a glossy effect, and is a double-sided nail polish sheet that polishes beautiful glossy nails. The ultrafine particles contained in the nail polish surface smooth out the unevenness on the surface of the nail. The avocado oil contained in ... Read Morefrom S$5.59Min. 2 days
- KOIZUMI Electric nail clipperYou can easily cut your nails without force. Easy operation just by putting your nails along the blade. A switch with a lock to prevent malfunction. Easy to clean with shavings pocket. It can also be used for toenails. Two-step speed switching.Mass of Main Unit (g) 100 Body Height (mm) 151 Body width (mm) 32 Main Unit Dimensions, Depth (mm) 34 Included Accessories Cap, brush for cleaningfrom S$44.99Min. 2 days
- KOIZUMI Nail polisher attachmentMain Unit Dimensions (Width x Depth x Height) (mm) Approx. 18 × 18 × 15 (for one) Mass of Main Unit (g) Approx.0.4 (for one) attachement For finishing and finishing Specification Not washable
- Beauty Nailer Cuticle nippers for professionalsSingle spring cuticle nippers that are popular with professional specifications! Comes with a transparent cap that is convenient for storage and carrying.Mass (g) 69 Dimensions, Width W x Height H x Depth D (mm) 85×180×13 Tip (mm) About 4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$66.99Min. 2 days
- Beauty Nailer 59 seconds UVC LED sanitization box59 seconds UVC LED sterilization BOX destroys DNA in bacterial cells with deep UV LED and sterilizes. 99.9% eradication of Escherichia coli and Staphylococcus aureus in 59 seconds (according to a survey by the Japan Food Research Laboratories). Close the lid and quickly sterilize in 59 seconds wi... Read MoreNumber of LED (pieces) 10 LED Life (Hours) 10000 Wavelength (nm) 260~280 Power Consumption (W) 8 Voltage (V) AC100~240 50/60Hz RoHS directive (corresponding to 10 substances) Correspondence AC Power Adapter (V) Output 10, 700mAfrom S$179.90Min. 6 days
- KOIZUMI Nail polisherFor beautiful nails that look like a top coat. With 3 types of attachments. 2-step speed adjustment.Mass of Main Unit (g) Approx. 80 (with head cover installed) Specification Not washablefrom S$29.99Min. 6 days
- Beauty Nailer Gel brush complete setA set of 5 gel nails that you can use as you like. A set of 5 that can be used according to the shape and design of the nail.Dimensions, Vertical x Horizontal x Depth (mm) 256 x width 89 x 15 RoHS directive (corresponding to 10 substances) Correspondence Material (Bristle) Nylon hairfrom S$21.99Min. 6 days
- Beauty Nailer Cuticle nippersMake your nails look longer and create beautiful fingertips !! You can cut loose skin (extra hardened hiff) in detail !!Dimensions, Vertical x Horizontal x Depth (mm) 125 x width 48 x 10 RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 6 days
- Beauty Nailer Soak off capIt fits snugly and you can use your toes while off. No foil required Sealed easy installation * If you use your fingertips while off, be careful not to let acetone overflow and adhere to the surrounding area. (It may cause discoloration or dissolution)Mass (g) 34 Dimensions, Width W x Height H x Depth D (mm) 60×212×15 RoHS directive (corresponding to 10 substances) Correspondence Material Siliconfrom S$19.99Min. 6 days
- Beauty Nailer 100 premiere clear tipsThe finest nail tips never seen before. It is soft and does not crack. 1. Soft and durable! 2. Excellent fit! 3. Uniform shape and color! 4. Comes in a hard case for convenient storage! * Width / Length: The size of the part that seems to have the longest or width measured from the outside of the... Read MoreSet Contents #1 ~ #10 10 each Dimensions, Width W x Height H x Depth D (mm) 90×145×19 Color Clear RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 6 days
- Beauty Nailer Mix lightCompatible with 2 types of UV & LED gels Ideal for nail tips and resin crafts! Super high power 48W When you want to gently harden your nails 24W Equipped with an automatic sensor function with a timer for 5, 30, and 60 seconds. Ideal for feet. Light life 50,000 hours 1 year warranty for peac... Read MoreDimensions, Width W x Height H x Depth D (mm) 259×98×160 Service Life 50000 hours Mass (g) 735 RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 6 days
- REALMATE Crystal Nail FourLeafIt is a nail care product that can give a glossy luster without using manicure. It's easy to brush your nails in three steps, and it's also convenient for sudden nail care.from S$14.99Min. 3 days
- Beauty Nailer Dust collector three-dimensional filterDust collector vacuum type & tray type (2DC-1) replacement filter 96.41% cut of PM2.5 level particles 96.41% cut of PM2.5 level particles with electrostatic charge processing filter! Protects the health of nail technicians.Dimensions, Width W x Height H x Depth D (mm) 210×210×11 Mass (g) 57 RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 6 days
- Beauty Nailer Nail masterGel-off is super short !! Quiet design Overload automatic safety protection system 1 year warranty for peace of mind, with easy-to-master instructions!Mass (g) 1096 Output (W) Controller box: 6.5-8 Voltage (V) Controller box: AC110 50/60Hz RoHS directive (corresponding to 10 substances) Correspondence Rotational Speed (min -1 [rpm]) Quick change handpiece: 20000 Diameter x length (mm) Quick change handpiece: 25×140from S$219.90Min. 6 days
- AS ONE Grinder Attachment C1716SF for Fine AdjustmentAs ONE Part Number 1-5869-13 Specification Attachment for fine adjustmentfrom S$45.99Min. 5 days
- LOZENSTAR Glass electric gloss nailEasy to clean with 2 types of heads. Use a coarse file to prepare your nails and polish the surface with a fine file to make it shiny. The glass head can be washed with water and can be used many times to keep it clean. Moisturizing oil is a blend of 4 types of oil (mineral oil, argan oil, grape ... Read MoreMass (g) 60 Dimensions, Width W x Depth D x Height H (mm) 28×30×190from S$54.99Min. 7 days
- AS ONE Grinder Attachment KBS6 for Foot CareAs ONE Part Number 1-5869-11 Specification Attachment set for foot carefrom S$179.90Min. 5 days
- AS ONE Grinder Attachment C1720 for Thickening NailsAs ONE Part Number 1-5869-12 Specification Attachment for thickening nailsfrom S$45.99Min. 5 days
- Beauty Nailer Professional ingrown nail nippersNippers for ingrown nails! Comes with a transparent cap that is convenient for storage and carrying.Dimensions, Width W x Height H x Depth D (mm) 85×180×13 Mass (g) 86 Tip (mm) About 14 RoHS directive (corresponding to 10 substances) Correspondencefrom S$68.99Min. 6 days
- KISS JAPAN Nail Tips Press & Go LUXURY (Press & Go Luxury)Spring 2020. We held a nail design contest in collaboration with Press & Go and Nailbook. There were more than 1,800 entries from nail salons all over Japan, and "7 patterns" were commercialized from selected works. We will release 11 simple and elegant patterns popular with Press ... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 45×98×24 Included Accessories Nail file, instruction manualfrom S$17.99Min. 6 days
- SHOBIDO TN glue tapeNail tips naturally FIT With a tab that is easy to turn over even if it gets wet with water Glue tape for nail tipsfrom S$7.39Min. 6 days
- OHM ELECTRIC Includes 4 types of nail care attachmentsWith 4 types of attachments, you can perform quick nail care from shaping to glossing. Attachment 1: Shaping: Adjust the length and shape of your nails. Attachment 2: Trimming: Trims unevenness of nails. Attachment 3: Finishing: Smooths the nail surface. Attachment 4: Glossy... Gives the surface ... Read MoreMaterial ABS resin Outer dimensions, Width W x Height H x Depth D (mm) About 38.3 x 145 x 42from S$17.99Min. 6 days
- DAILY NAILL DAILY NAILL 1Day sealed nail care packTurn damaged nails into beautiful glossy nails instantly. Transform rough nails into healthy and beautiful nails with a single coat. A glossy, sheer pink beige color that gives a natural and beautiful nail color. A sealed pack containing ingredients for repairing and beautifying nails all day lon... Read MoreEco Mark Certification Certificationfrom S$21.99Min. 6 days
- AS ONE Micro Grinder G5ST10 Body AC Power Supply* Attachment is not attached to the main body.Mass (kg) (Body / Handpiece) 1.4 / 0.18 Dimension (mm) (Handpiece) Φ23.6 × 129mm As ONE Part Number 1-5869-02 Main Unit Dimensions 117×147×89mm Rotation Speed 2000~28000rpm Specification Main unit AC power type Power Supply Output DC3-30Vfrom S$869.90Min. 5 days
- Beauty Nailer Gel nailA flexible thin nail tip finished with top gel.Mass (g) 25 Dimensions, Width W x Height H x Depth D (mm) 70×14×24 RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 6 days
- SHOBIDO Decorative Nail Polish RemoverRecommended by beauty students attending a nail, fashion, and makeup vocational school in Tokyo. Surprising speed-off lame drops! Less pungent odor of acetoneDimensions, Width W x Height H x Depth D (mm) 54×160×54 Fragrance Clear soapfrom S$11.99Min. 6 days
- SHOBIDO Nail care goods + metal fileA metal file that can be sharpened firmly. Adjust the length and shape of your toes. It can be sharpened to the edge with a sharp part. It can be sharpened firmly with the file part.Abrasive Grit Size #150/#220 Material Steel, polystyrenefrom S$5.89Min. 6 days
- SHOBIDO Nail care goods + emery board + 6PEmery board with different roughness on the front and back. Adjust the length and shape of your toes. It can be sharpened to the edge with a sharp part. Drop shape that is easy to hold and fits your nails.Material Ceramic abrasive, wood Abrasive Grit Size Pink side: # 180, white side: # 240from S$5.89Min. 6 days
- SHOBIDO Decorative Fragrance Nail OilFragrance nail oil wrapped in a gentle scent Roll-on type with flowers The beauty ingredients spread around the cuticles and nails, giving a glossy, moist and soft fingertipOuter Dimensions, Width W x Depth D x Height H (mm) 14×14×74from S$12.99Min. 6 days
- Beautyworld Amakawa Care First SetTreats excess cuticles and penetrates moisturizing ingredients firmly. The hairline of the nails is also beautiful!Outer dimensions, Width W x Height H x Depth D (mm) 68×165×22 Mass (g) 82from S$14.99Min. 6 days
- Beautyworld Nail file 180 & 240240 grit: For surface adjustment, weak nail length adjustment 180 grit: For adjusting length and shapeMass (g) 18 Outer dimensions, Width W x Height H x Depth D (mm) 55×235×5 Material Aluminum oxide, EVA, PS Specification For own nailsfrom S$4.49Min. 6 days
- KOIZUMI Nail polisher attachmentMain Unit Dimensions (Width x Depth x Height) (mm) Approx. 17 x 17 x 17 (for one) Mass of Main Unit (g) Approx. 2 (for one) attachement Coarse for forming Included Accessories Forming × 5 pieces Specification Not washablefrom S$7.29Min. 6 days
- Beauty Nailer Jericon Nail TweezersWith a tip that fits perfectly and a smooth knob, these tweezers are ideal for fine work on nail art such as rhinestones and brions. You can also use it as tweezers.Mass (g) 25 Dimensions, Width W x Height H x Depth D (mm) 43×172×15 RoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 6 days
- Maserin Twisted scissors for nailsScissors for nail cutting It is the best scissors for cutting toenails, etc. It is suitable for cutting relatively thick nails such as toenails. Scissors manufactured in Italy and finally adjusted in Japan have sharpness. Of course, the design is also excellent. It comes with a leather case that ... Read MoreDimension (mm) About 100 Included Accessories Leather case Material Stainless steelfrom S$99.90Min. 6 days
- ZEPEAL UV sterilization & ultrasonic cleanerTwo roles that can be used for UV sterilization and ultrasonic cleaning! (* Cannot be used at the same time) Washing tank large enough to hold a mask or smartphone 1 to 5 minutes timer that can be selected according to the item to be washed Easy to clean the watch band and small items With a clea... Read MoreOperating Temperature Range (℃) -5~40 UV Wavelength (nm) 265~285(UV-C) Frequency (kHz) 43 ± 2 (ultrasound) Rated Life (hours) About 10,000 Cable Length (m) Approximately 1.5 (power adapter Rated input DC12/3A Washing tank volume (mL) Up to about 600from S$99.90Min. 6 days
- Beauty Nailer 2 speed desktop dust collectorUltra-high power and silent design. HIGH: Keep your salon clean. Increased dust suction power! (Approx. 41 decibels quiet even at high power) LOW: Quiet design for safe salon work in the middle of the night. (Approx. 22 decibels) If used in combination with the dust collector (3rd photo, left sid... Read MorePower Consumption (W) 24 Dimensions, Width W x Height H x Depth D (mm) 267×243×97 Mass (g) 670±5 Voltage (V) AC100~240 (50/60Hz) Silence Effect (dB) HIGH/Approx.57, LOW/Approx.45from S$179.90Min. 6 days
- Beauty Nailer professional cuticle nipper chrome finishThe chrome version of the popular item CN-1.Tip (mm) 4.5±0.5 Mass (g) 63 Dimensions, Width W x Height H x Depth D (mm) 85×180×13from S$66.99Min. 6 days