Detergents / Removers
- COSCHEM Powerful floor cleaner Nulipper[Strong detergent for heavy contamination] It quickly penetrates into the dirt inside the unevenness of the non-slip sheet (vinyl chloride sheet), and floats and removes contaminants. All you have to do is wash it off with a high pressure washer. Achieves strong detergency even though it is an en... Read MoreAcidic / Alkaline alkalinityDiscontinued
- RAKUNA Acid detergent all safetyWith citric acid power, you can suppress color crying and wash dyeing and fibers safely. Because it is acidic, it is hard to get color and color transfer is hard to occur, so you can wash it with confidence. Contains dirt dissolution accelerator, natural deodorant, and antibacterial agent. The od... Read MoreSpecification Canned Type Liquid, acidicDiscontinued
- RAKUNA New SonarWater-absorbent fabric softener for laundry (flavored type, double concentrated) Since it does not impair water absorption, it is finished as a soft towel that absorbs water well. Even when used for summer shirts and underwear, it absorbs sweat well and has a refreshing softness. Strong antistati... Read MoreSpecification Canned Type liquid Acidic / Alkaline neutralDiscontinued
- RAKUNA New sonarSoft finish for general use (flavored type) A general-purpose flexible finishing agent that balances economy and ecology. With moderate water absorption, it is suitable for softening various items such as towels and sweaters. Since the whiteness does not easily decrease due to the reaction with t... Read MoreSpecification Canned Ingredient Non-fluorescent, cationic, flavored Type liquid Acidic / Alkaline neutralDiscontinued
- RAKUNA L-10Contains orange oil solvent Neutral two-phase liquid Detergent For washing without detergent, wet cleaning, laundry for oil stains, pretreatment of shirts, etc., the range of use is extremely wide and it can be applied to various applications. In the case of wet, the dirt is removed cleanly just ... Read MoreSpecification Canned Ingredient Non-fluorescent, nonionic Type liquid Acidic / Alkaline neutralDiscontinued
- RAKUNA Lid SA neutral liquid detergent with mild detergency that is ideal for washing punches, black items, blankets, etc. It is also soft to wash. It dissolves quickly even in cold water and is easy to use. If you raise the washing temperature, the washing power will increase further. When used in combinati... Read MoreSpecification Canned Ingredient Non-fluorescent, anionic Type liquid Acidic / Alkaline neutralDiscontinued
- RAKUNA Wash rinseWe use special cationic surfactants with good biodegradability, such as black items other than silk and acetate, blankets, futons, down jackets, personal items for hospitals, and home washing machines. Black items other than silk and acetate, blankets, down feathers, down jackets, etc.Quantity to Use 75-100mL per 10kg washer Specification Canned Type Liquid, slightly alkalineDiscontinued
- RAKUNA Work liquidA slightly alkaline detergent. Good detergency against greasy stains. It contains the builder used in powder detergent, which makes it less likely to cause back pollution. It has a low viscosity and is easy to handle, making it ideal for automatic loading. For pulling outQuantity to Use 100-150mL per 10kg washer Specification Canned Type Liquid, slightly alkalineDiscontinued
- RAKUNA DownWet & down processing agent The synergistic effect of the softening ingredient and the moisturizing ingredient gives a "fluffy, moist, glossy" finish. Contains antibacterial hygiene processing agent and antistatic agent.Specification Canned Type liquid Acidic / Alkaline neutralDiscontinued
- RAKUNA Lacuna MagicImproves the adhesion performance of natural glue. Since the glue will adhere to the fibers without waste, the amount of glue used can be reduced. It has a high antiseptic effect and prevents the simmered paste from spoiling. Prevents the generation of odor due to putrefaction. The antibacterial ... Read MoreSpecification Canned Type Liquid, acidicDiscontinued
- RAKUNA New sonarLuxury fabric softener for laundry (coloring / flavoring type) A fabric softener that gives the optimum texture, from cotton to synthetic fibers. It also has strong antistatic properties, is hard to get dirty, and prevents pilling. It has a floral scent.Specification Canned Type liquid Acidic / Alkaline neutralDiscontinued
- I-THREE Iodine disinfection boxSimply attach it to the ceiling of any storage location (clothes dance, clog box, sink, closet, refrigerator, etc.) and it will sterilize and deodorize the space.Mass (g) 15 TKG Part No. (2017) 6-1316-0401 TKG Part No. 8-1412-0601 Dimensions, Width W x Depth D x Height H (mm) 92×57×16 Material Iodine-containing resinDiscontinued
- UNGER Ergotec bottle holderContains detergents such as unger gel and drinks.Dimensions (cm) 10×18Discontinued
- RAKUNA White liquidA liquid that provides a brilliant whiteness and a hygienic wash. It is highly water-soluble and is ideal for washing using a coin laundry or a household washing machine. It can also be used in automatic injection systems in combination with bleach and liquid alkaline agents. Laundromat, washing ... Read MoreQuantity to Use 75-100mL per 10kg washerDiscontinued
- TOWA PiViT ladder tool (with platform) deals setVery convenient for work that requires a ladder on stairs or in angled areas. The stepladder work becomes very convenient. * When working on a ladder, the US Occupational Safety and Health Administration (OSHA) and Japanese Occupational Safety and Health Regulations require that a safety belt har... Read MoreDimensions (cm) 25×37×60 Mass (kg) 4Discontinued
- Nippon Paper Crecia Scotty disinfection wet towel wet guard slim 40 pieces for refillingTrusco Part No. 376-2556 Series ScottyDiscontinued
- I-THREE Deodorant and disinfectant Iodo de drainage cleanMaterial: Water-soluble paper Effective period: 5 to 7 days (per sheet). When water is poured, it melts quickly, and iodine thoroughly disinfects from the drain to the drain pipe and deodorizes it.Mass (g) 20 Dimensions, Width x Length (mm) 50×50 TKG Part No. (2017) 6-0709-0401 TKG Part No. 7-0746-0301Discontinued
- SOMAY-Q What is warm?When you spray the inside of the inner, it reacts with the moisture of the body and warms up. Eliminates bloating in winter. It can be used for all clothes (inners, shirts, trousers, socks, etc.) and is economical.Discontinued
- RAKUNA Ideal BInexpensive powder detergent for white goods A versatile detergent that can be used from continuous washing machines to batch machines. Please use it as a low-cost linen detergent. If necessary, metasilicic acid and bleach can be used in combination to support various washings. It is an environme... Read MoreType powder Acidic / Alkaline Weakly alkaline Operating Temperature Range (℃) 40~80 Specification BoxedDiscontinued
- MARNA Myrna Sticky TowerYou can stick a sticky note on the surface of the pole. You can store sticky notes and pens in the cup.Color Squirrel Dimension (mm) Φ67×269Discontinued
- RAKUNA Polyguard VSince it reacts with oil stains and does not adsorb to fibers, it also prevents back contamination by oil with cotton cloth and polyester fibers. Since it has a strong effect of preventing anionic dye transfer, it can also be used as an anti-transfer agent.Specification Canned Type Liquid, neutralDiscontinued
- RAKUNA Detergent for yukataNeutral liquid detergent with double effect of color stop and dye transfer prevention Please use for yukata, happi coat, hanging curtain, color shirt, striped shirt, and other fibers that are prone to dye transfer and color crying. Yukata, happi coat, other colors Fibers that are easy to cry * Do... Read MoreType liquid Acidic / Alkaline neutral Ingredient Non-fluorescent, nonionic / cationicDiscontinued
- AS ONE Arbos A-800A disinfectant cleaning agent for hygiene control at food manufacturing and processing sites. Has excellent sterilization and cleaning power. It is a phosphorus-free disinfectant cleaning agent that does not easily lose its disinfecting power even in the presence of protein stains and has very li... Read MoreType 4kg As ONE Part Number 6-8599-01 Classification of the Hazardous Non-dangerous goodsDiscontinued
Filter by categories