All Category

Dishwashing Liquid / Kitchen Detergents

Kitchen detergent is used to clean cooking materials such as vegetables and fruits, dishes and utensils, as well as cleaning cloths, sinks and ventilation fans. Oils, scales and slimes can be removed quickly, and those with sterilization and sterilization effects are preferred. When using for ingredients, it is necessary to check whether the ingredients can be used, so be careful when purchasing. In addition, the materials used include surfactants, polyoxyethylene alkyl ethers, stabilizers, etc., and detergents vary depending on the purpose of use, such as those with bleaching action or stainless steel.
View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Ergotec bottle holder
    UNGER Ergotec bottle holder
    Contains detergents such as unger gel and drinks.
    Dimensions (cm)  10×18 
    Discontinued
  2. Scotty disinfection wet towel wet guard slim 40 pieces for refilling
    Nippon Paper Crecia Scotty disinfection wet towel wet guard slim 40 pieces for refilling
    Trusco Part No.  376-2556  Series  Scotty 
    Discontinued
  3. Deodorant and disinfectant Iodo de drainage clean
    I-THREE Deodorant and disinfectant Iodo de drainage clean
    Material: Water-soluble paper Effective period: 5 to 7 days (per sheet). When water is poured, it melts quickly, and iodine thoroughly disinfects from the drain to the drain pipe and deodorizes it.
    Mass (g)  20  Dimensions, Width x Length (mm)  50×50  TKG Part No. (2017)  6-0709-0401  TKG Part No.  7-0746-0301 
    Discontinued
  4. What is warm?
    SOMAY-Q What is warm?
    When you spray the inside of the inner, it reacts with the moisture of the body and warms up. Eliminates bloating in winter. It can be used for all clothes (inners, shirts, trousers, socks, etc.) and is economical.
    Rating:
    55%
    Discontinued
  5. Arbos A-800
    AS ONE Arbos A-800
    A disinfectant cleaning agent for hygiene control at food manufacturing and processing sites. Has excellent sterilization and cleaning power. It is a phosphorus-free disinfectant cleaning agent that does not easily lose its disinfecting power even in the presence of protein stains and has very li... Read More
    Type  4kg  As ONE Part Number  6-8599-01  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction