Lighting
Lighting is a light source that brightens specific areas. It is used to improve visibility at night and in dark places in buildings. It is an instrument used in everyday life, especially in dark buildings. Unlike natural light such as sunlight and moonlight, it is artificial light that can freely adjust the intensity and direction of light emitted by lighting equipment. In addition to incandescent bulbs, there are various types of lighting such as fluorescent lamps, lamps and LEDs, and there are many power and sizes.
Other Related Pages
- MonotaRO Work Light LED Hook with Magnet StandThe resin body makes it easy to hold and non-slip. The stand with magnet can move up to 90 degrees, so please use it when working with both hands. There is also a hook on the back, so you can hang it and use it. For production line maintenance, automobile maintenance, construction sites, warehous... Read MoreMass (g) 210 (without batteries) Overall Length (mm) 215 Thickness (mm) 47 Width (mm) 56 Suitable Battery AA batteries x 3 (sold separately) Material ABS Protection Class IP20 Types of Light Bulb LED Light Source Side / 1W LED, 1 tip / 5 LEDs Luminous Flux (Lm) Side / 300, Tip / 5 (1 LED) Total Luminous Flux (Lm) Side / 300, Tip / 5 (1 LED) Hook With hook Magnet With magnet
- MonotaRO Work Light 28LED Hook with Magnet StandThe resin body is rubberized, making it easy to hold and non-slip. The stand with a magnet can be moved up to 90 degrees, so it is useful when working with both hands. There is also a hook on the back, so you can hang it and use it. There is a sub-lighting 5 LED light at the tip, which is conveni... Read MoreLuminous Flux (Lm) (tip) 20-25, (side) 112-140 Total Luminous Flux (Lm) (tip) 20-25, (side) 112-140 LED Life (Hours) 100000 Overall Length (mm) 215 Thickness (mm) 42 Width (mm) 56 Material ABS+PS Mass (g) Approx. 170 (excluding battery) Protection Class IP20 Types of Light Bulb LED Continuous Lighting Time Tip: 18 hours, side: 6 hours Hook With hook Magnet With magnet
- HotaluX Sun White 5 20W TypeA fluorescent lamp that uses a glow starter. The light color of Sun White 5 (N) is a neutral color between white and daylight. With a color temperature of 5000K and an average color rendering index of Ra72, it does not look yellowish like a white fluorescent lamp or bluish like a daylight fluores... Read MoreCurrent (A) 0.34 Total Luminous Flux (Lm) 1110 Rated Lamp Power (W) 18 Type Straight tube fluorescent lamp Pipe Diameter (Φmm) 28 Bulb Length (mm) 580 Rated Average Life (hours) 8500 Suitable for FG-1E、FG-1P Types of Light Bulb Fluorescent lamp Starting Type Glow starter type Color Neutral white Light Color Neutral white
- MonotaRO LED LampComes with a back magnet. The lighting angle can be adjusted. * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use the battery for a long time, remove the battery from the main unit and store... Read MoreIncluded Accessories 2 screws Dimension (mm) 220×56×30 Power Supply AAA battery × 3 (not included) Light Source COB(3W) Types of Light Bulb LED
- TOSHIBA LED Standing LightPursuing simple design and high functionality. Long-life LED light source (LED life 40,000 hours) With a phosphorescent ring that glows in the dark. Lights when attached to a wall or pillar and removed.Power Supply AA batteries x 2 (sold separately) LED Life (Hours) About 40000 Light Source High brightness white LED (Φ5mm) x 1 Types of Light Bulb LED
- YAMAZEN LED Multipurpose LightFor kitchens / washbasins, closets / storage rooms. Easy installation with screws on the ceiling / wall surface. 2WAY specifications that can be used anywhere. An outlet can be used with a power plug. Can be installed by wall wiring. As kitchen lighting, sink lighting, storage lighting, warehouse... Read MoreService Life 40000 hours Rated Frequency (Hz) 50/60 Color Temperature (K) 5000 Color rendering index (Ra) 80 and more Rated Voltage (V) AC100 Types of Light Bulb LED Included Accessories Tapping screws (2)
- EARTH MAN LED Clip-on LightWith connected outlet (total power up to 500W) Convenient 5m power cord that can be used as it is The irradiation angle can be adjusted freelyNumber of Cores 2 Frequency (Hz) 50/60 Voltage (V) AC100 Cable Length (m) About 5 Light Color Daylight (6500k) Bolster E26 Types of Light Bulb LED
- RITEX LED anywhere sensor light ASL-090 Can be mounted in various places with a freely bendable tripodIt is possible to switch between sensor mode and always-on mode. In sensor mode, when a person comes in when it is dark, the motion sensor reacts and lights up automatically. It can be attached anywhere with a freely bendable tripod. If you remove the tripod, you can install it in any place that ... Read MoreMass (g) 145 (excluding batteries and tripod) Trusco Part No. 447-3256 External Dimensions (Depth D x Width W x Height H) (mm) 80×92×100 Suitable Battery AA batteries x 3 (sold separately) Light Bulb CREE 1W high brightness white LED Sensing Method Human Sensor Sensing method Human feeling + light and dark Protection Class IP43 Types of Light Bulb LED Installation Location Outdoor (Rainproof IP43) / Indoor Mounting Type Screw mounting, magnet, tripod mountable
- EIGERTOOL Blue LED light for car scratch distortion detectionThe special blue LED has a short wavelength, so scratches and distortions are sharply highlighted and it is extremely popular with sheet metal processing shops in automobiles! It is indispensable for police forensics and inspection of industrial products. Turn on the switch and lightly press it t... Read MoreMass (g) 100 Main Unit Dimensions (mm) 105 (when zooming: 115) x 36 Material Aluminum Types of Light Bulb LED Battery Uses 3 x AAA (sold separately)
- YAZAWA Dimmable flexible clip lightComes with a 3-step dimming function that allows you to change the brightness. The switch is a touch sensor type that can be turned ON / OFF / brightness adjustment just by touching it. It can be used with either a stable stand light or a clip light that can be used widely on a desk.Illuminance (Lux) (Maximum) about 300 maximum opening (mm) 20 Power Consumption (W) 4 Included Accessories AC adapter Rated Voltage (V) AC100 Mass (g) About 160 Arm Length (mm) About 250 LED Life (Hours) About 30000 Color Temperature (K) About 6000 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Width (mm) Mouth width / average: approx. 20 Dimmability Possible Light Source White LED (not replaceable) arm flexible
- IRIS OHYAMA LED handy light with zoom functionSince the irradiation distance is long, it is convenient for inspection and security. The handy light uses AA batteries (sold separately) that are frequently used and are easily available in case of emergency.Main Materials Aluminum Types of Light Bulb LED
- IRIS OHYAMA LED bulb E17 Wide light distribution equivalent to type 40 Light bulb colorIt is an LED bulb that is compatible with the Top Runner Program and has achieved the target value of the 2017 Energy Conservation Law. Since it is a wide light distribution type that is bright in a wide range like an incandescent light bulb, it is an LED light bulb that is ideal for lighting toi... Read MoreRated Input Current (A) 0.077 Input Power (V) 100 Light distribution angle (°) 180 Mass (g) 22 Dimensions, Width W x Depth D x Height H (mm) 38×38×75 Rated Power Consumption (W) 4.4 Brightness 40 light bulbs LED Life (Hours) 40000 Total Luminous Flux (Lm) 440 Bolster E17 Where to Use For indoor use Bulb Shape General sphere Types of Light Bulb LED Light Color Light bulb color equivalent
- FUJIMAC Power lamp PW-230Because it is frosted glass, the shadow of the guard you care about does not appear. With turn switch with connecting outletNumber of Cores 2 Power Consumption (W) 230 Cable Length (m) 5 Trusco Part No. 851-4030 Bolster E26 Where to Use For indoor use Power Supply Type Power cord type Types of Light Bulb Seismic ball Function With connection outlet
- MonotaRO Motion Sensor LED Light with Flexible TripodSince the tripod can be moved freely, it is a sensor light that can be installed in various places. For lighting at entrances and stairs * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use t... Read MoreLight Source 0.2W SMD LED x 8 lights Lighting Time 15 seconds Number of Lights 8 lights Total Luminous Flux (Lm) About 85 Sensing Method Human feeling Types of Light Bulb LED Switch ON-OFF-AUTO Mounting Type Screw mounting, magnet, attached tripod
- ELPA (Asahi Electric) Mini krypton sphere40W type Approximately 10% power saving type A light bulb that achieves a long life by filling with krypton gas, which has a lower thermal conductivity than argon gas. Due to the compact outer diameter, it can be widely used for spotlights, downlights, etc.Rated Voltage (V) 100 Valve Diameter (Φmm) 35 Rated Power Consumption (W) 36 Overall Length (mm) 67 Rated Life (hours) About 2000 Bolster E17 Bulb Shape Mini krypton sphere Types of Light Bulb krypton
- ELPA (Asahi Electric) Light sensor switch Light / dark sensor Automatic power on Rainproof outlet type Outdoor timer can be setThe power turns on automatically when the surroundings become dark, and turns off automatically when the surroundings become bright, so you can easily use it as a continuous lighting fixture at night by connecting it to illuminations, garden lights, crime prevention lights, and outdoor lights. A ... Read MoreWaterproof Drip-proof type Frequency (Hz) 50/60 Power Consumption (W) 0.8MAX (at no load) Operating Temperature (℃) -10~50 Rated Voltage (V) AC100 Maximum Load (W) Incandescent: 300, Fluorescent: 45 Delay Time (Sensor) 3-6 seconds
- HotaluX LifeE Jotalook SlimEquipped with a hota look lamp that remains afterglow for a while even after it is turned off. In the unlikely event of a power outage in the event of a disaster, you can act in a hurry and protect your family's safety. By increasing the brightness by about 8%, the energy consumption efficien... Read MoreCurrent (A) 0.215 Pipe Diameter (Φmm) 16.5 Rated Average Life (hours) 18000 Types of Light Bulb Fluorescent light Bolster GZ10q
- BIGMAN LED PenlightIt is useful in all kinds of situations such as leisure, outdoor activities, DIY, home lights, and disaster prevention preparations. It is compact with COB (chip on board) LED and has a brightness of 180 lumens. You can attach it to the pocket of clothes with the clip with magnet on the back, or ... Read MoreDimensions, Vertical x Horizontal x Depth (mm) 170×20×25 Brightness (Lm) 180 Suitable Battery 3 x AAA batteries Mass (g) 40 (without batteries) Material ABS Continuous Operating Time About 4 Mounting method Clip with magnet Installation Location Indoor and outdoor use Types of Light Bulb LED Light Source SMD LED chip 3W Switching Method on / off simple switch
- ELPA (Asahi Electric) Jujube ball 10W transparentSuitable for security, nightlights, and indicator lights. A small, low wattage, long-life design light bulb.Rated Power Consumption (W) 10 Rated Voltage (V) 110 Valve Diameter (Φmm) 20 Overall Length (mm) 48 Rated Life (hours) About 1500 Color Clear Bolster E12 Types of Light Bulb Incandescent light bulb Bulb Shape Jujube sphere
- OHM ELECTRIC Multipurpose work lightWith a magnet on the bottom of the stand. A multi-purpose work light that can be fixed freely. With hanging hookLight Angle 110° Dimensions, Width W x Height H x Depth D (mm) 56 x 215 x 47 (when the hook is stored) Material (Case) ABS Mass (g) Approx. 165 (excluding batteries)from S$22.99Min. 2 days
- GENTOS Rechargeable battery for SG-337R* Never use the product for products that are not compatible models.Recharging Time (hours) About 2.5 Battery Voltage (V) 3.7 Battery Life Charge / discharge about 300 times Battery Capacity (mAh) 1400 Suitable Model SG-337R Battery Li-ion rechargeable batteryfrom S$43.99Min. 2 days
- IRIS OHYAMA Rainproof Rechargeable Stick Light with Charger Work LightA rechargeable LED stick light that is convenient to carry. It is ideal for leisure as well as simple lighting in the workplace. Since it uses a rechargeable battery, it can be used without changing the battery, which is very economical. With 360 ° rotating hooks on the top and bottom, it can be ... Read MoreRated output (A) (Maximum) 1 Output Current (mA) (Maximum) 1000 Input Voltage (V) 100~240 Light distribution angle (°) 120 Output Voltage (V) 5 Color Temperature (K) 5000 Color rendering index (Ra) 80 Protection Class IP55
- trad Rechargeable LED FloodlightsRechargeable for easy portability! Brightness is about 15 times longer than incandescent lamps! Long life is about 15 times longer than halogen lamps. For both indoor and outdoor use.Power Consumption (W) 10 Number of Cores 2 LED Life (Hours) 30000 Color Temperature (K) 6500 Total Luminous Flux (Lm) 800 Input AC100~240(50/60Hz) Beam angle (°) About 120 Recharging Time (hours) About 4 Luminance About 800lm Mass (g) About 900 Waterproof Specifications IP65 Types of Light Bulb LED Specification ON / OFF switch with standfrom S$77.99Min. 2 days
- NAKAGAWA CHEMICAL Vanguard 40W orangeIt can be used just by inserting a fluorescent lamp. A powerful, patented fluorescent light scattering prevention system that is effective in the event of an earthquake or accident. It has a strong insect repellent effect and cuts 99% of UV (ultraviolet rays) up to 500 nm. HACCP/AJVC certified pr... Read MoreMass (g) 105 Length (mm) 1172 Inner Diameter (Φmm) 34 Outer Diameter (Φmm) 35 Trusco Part No. 352-9525 Suitable Model 40W type Color Orange Material Tube: Polycarbonate Cap: Silicon rubber
- ELPA (Asahi Electric) LED motion sensor light White LED crime prevention security waterproof outdoor battery-powered automatic lighting Easy size introductory modelA sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splashproof type) that can be installed outdoors such as under eaves. Since it is battery-powered, it can be installed in places where there is no outlet, and it does not cos... Read MoreLighting Hold Time About 10 seconds (fixed) Lighting Start Illuminance (Lux) About 4 Protection Class IP44 (splashproof type) Sensing Method Infrared Detection Device Infrared passive Types of Light Bulb LED Mounting Type Screw mounting type Light Source White LED Operating Temperature Range (℃) ‐20~40
- YAZAWA Mini LED aluminum flash lightLights up with a single dry battery (sold separately) and comes with a compact size and strap that is convenient for long-life carrying. Even women can handle it easily. It can also be used as a disaster prevention / security product. Since it is an LED, it has a long life and energy saving desig... Read MoreTotal Luminous Flux (Lm) (Maximum) about 8 Number of Lights 1 Height (mm) 22 Mass (g) 38 Length (mm) 95 Suitable Battery AA batteries x 1 (sold separately) Battery Life (Continuous Use) About 4.5 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Light Source One high-brightness white LED Color Silver Special Purpose Splash proof Waterproof Splashproof type (equivalent to IP-X4) Light Source Color White Included Accessories strap
- TAIKATSU LED floodlight tripod typeIP68 waterproof & shock countermeasure, aluminum die-cast body. Light for indoor and outdoor work such as various work and construction. Shrinkable tripod stand Ideal for all work sites such as civil engineering, construction, and interior work. It can also be used for lighting factories, war... Read MoreInput Voltage (V) 100 Light Angle 120 degrees Number of Cores 2 Cable Length (m) 3 LED Life (Hours) 30000 Color Temperature (K) 6000 Water Resistant Fully waterproof type Waterproof IP68 Types of Light Bulb LED Power Supply Type Power cord type Special Purpose waterproof
- Kojima Flexible LightSince one high-brightness LED light is attached to an elongated flexible guide with a thickness of 4 mm, it is very bright and is ideal for spot lighting to illuminate precision parts, equipment, narrow spaces, and small objects. Since there is a magnet on the back side of the body, it can be use... Read MoreGuide diameter (mm) Φ4×450 Main Unit Dimensions (mm) 70×50×18 Mass (g) 120 Power Supply 3 AA batteries Included Accessories Exclusive strap, 3 AA batteries Light Bulb One white high-brightness LED
- IRIS OHYAMA Miniball sphere E17 40W equivalent Light bulb colorBy changing from incandescent to LED, energy saving, long life and low electricity bill are realized. Affordable and appropriate size that is easy to buy for current LED products. An LED filament light bulb that spreads light in all directions like an incandescent light bulb. The interior decorat... Read MoreRated Input Current (A) 0.066 Power Input (V) 100 (50 / 60Hz shared) Mass (g) 20 Service Life 20000 hours Light distribution angle (°) 290 Rated Power Consumption (W) 3.9 Total Luminous Flux (Lm) 440 Dimensions, Width W x Depth D x Height H (mm) 50×50×85 Bolster E17 Where to Use For indoor use Light Color Light bulb color equivalent
- OHM ELECTRIC LED night lightAn LED light with a motion sensor that automatically lights up when it detects movement in a dark place. It turns off automatically after a while when a person leaves. Since it is a dry battery type with a switch to turn on / off the sensor at all times, it can be easily installed even in places ... Read MoreLight Source LED x 4 Power Supply 4 x AAA batteries (sold separately) Lighting Hold Time About 10 seconds Switch AUTO/OFF/ON Mass (g) 80 (excluding batteries)
- GENTOS Key light 10GOnly 10g in mass! GENTOS ultra-lightweight key lightTotal Luminous Flux (Lm) 15 Luminous Flux (Lm) 15 Trusco Part No. 583-9297 Mass (g) About 10 Continuous Lighting Time About 8 hours Main Unit Dimensions (mm) About Φ13 × 37.5 Included Accessories Carabiner type keychain, test battery Types of Light Bulb LED Light Source One Φ5mm white LED
- HATAYA 150W Instant Relighting Metal Halide Light (Replacement Bulb)Service Life 14000 hours Power Input (V) AC100 Power Consumption (W) 150 Mass (kg) 0.025 Trusco Part No. 361-6011from S$169.90Min. 2 days
- YAZAWA Chandelier ball 40WThe shape of the glass sphere is flame-shaped, making it ideal for equipment such as crystal chandeliers. Ideal for decorative lighting in stores, etc.Rated Life (hours) 1500 Power Consumption (W) 40 RoHS directive (corresponding to 10 substances) Correspondence
- Streamlight Propolymer 4AA LED US Explosion-Proof Model 035 SeriesA lightweight, compact waterproof light equipped with 7 high-brightness white LEDs. It is the definitive version of LED lights that have received tremendous support as "LED lights that can be truly used" by many professional users. The life of the LED is about 100,000 hours, so it is vi... Read More
- OHM ELECTRIC Led desk light simpleTouch-on / off, simple LED desk light You can switch on / off with a touch-type sensor. The flexible arm reaches the place where light is needed. The gentle light reduces glare and reflections on the illuminated surface, and is recommended for learning and reading. Uses LEDs to save energy (compa... Read MoreRating AC100V50/60Hz Power Cable (m) About 1.6 Power Consumption (W) About 5.5 Total Luminous Flux (Lm) About 520 Mass (g) About 750 Energy Consumption Efficiency (Lm/W) About 94.5 Illuminance (Lx) Approx. 1000 (35cm below) Color Black Where to Use For indoor use Included Accessories Instruction manual with warranty card Switch Touch switch Light Source Uses chip-type LED (not replaceable)
- ZEXUS ZX-S700 LED headlight 800lm booth modelAstonishing brightness 800 lumensIrradiation Distance (m) 200 Viewing distance About 160m (at 100%) Brightness (Lm) About 800 Total Luminous Flux (Lm) About 800 Mass (g) Approx. 194 (excluding battery) Power Supply Type Battery operated Color Black RoHS directive (corresponding to 10 substances) Correspondence Protection Class Jet-proof type (equivalent to IPX5) Dust / Water Protection Jet-proof type (equivalent to IPX5) Types of Light Bulb LEDfrom S$149.90Min. 2 days
- ELPA (Asahi Electric) Long life G95 ballLong-life type Convenient for such places: For lighting equipment / washroom / display Dimming function compatibleRated Voltage (V) 100 Overall Length (mm) 134 Valve Diameter (Φmm) 95 Rated Life (hours) About 4000 Bolster E26 Where to Use For indoor use Finish Glass / white Light Color Lamp colourfrom S$6.49Min. 2 days
- OHM ELECTRIC LED bulb A type E26 7WBrightness can be switched with the ON / OFF switch LED bulb wall switch can be used for dimming in 3 steps (100% / 50% / 10%) Brightness equivalent to general bulb 60 type (when 100% lit) Light distribution angle approx. 270 ° omnidirectional type Sealed equipment compatible Energy saving law 20... Read MoreRated Current (A) 0.12 Overall Length (mm) 107 Energy Consumption Efficiency (Lm/W) 121.9 Rated Life (hours) 40000 Mass (g) 52 Maximum Diameter (Φmm) 60 Average Color Rendering Index 83Ra Total Luminous Flux (Lm) 890 (at 100% lighting) Light Color Daylightfrom S$9.89Min. 5 days
- YAZAWA LED sensor night lightWhen a person or animal passes after the surroundings become dark, the motion sensor detects and lights up. (Equipped with light / dark / inter-camp sensor)Number of Lights 1 Dimensions, Width W x Depth D x Height H (mm) 45×70×95 Rated Frequency (Hz) 50/60 Material ABS resin Rated Voltage (V) AC100 Rated Power Consumption (W) About 0.2 Mass (g) About 55 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Color White Light Source White LED
- OHM ELECTRIC Mini LED lanternYou can choose the light color according to the scene, such as neutral white, light bulb color, and 2-color MIX. With a waterproof performance rank IPX4 (flying pine) handle, it is convenient to carryIlluminance (Lx) About 50cm… 48 Mass (g) 196 (by battery) Luminous Flux (Lm) Approx. 116 (when 2-color MIX is lit) Power Supply 4 AA batteries (sold separately) Battery Life Continuous lighting time about 12 hoursfrom S$16.99Min. 5 days