All Category

Sensor Lights

A sensor light is a light source that emits visible light, especially a sensor. You can save power when there are no people, and only illuminate the surroundings when there are people. It can be used in various places, mainly in rooms, passages, and garages in buildings. By automatically detecting the movement of a person, it can be switched on and off without human intervention. Some crime prevention measures threaten intruders and others can set lighting time and brightness.
View : Grid List
Filter

Items 1 - 40 of 655

Set Ascending Direction
  1. LED anywhere sensor light ASL-090 Can be mounted in various places with a freely bendable tripod
    RITEX LED anywhere sensor light ASL-090 Can be mounted in various places with a freely bendable tripod
    It is possible to switch between sensor mode and always-on mode. In sensor mode, when a person comes in when it is dark, the motion sensor reacts and lights up automatically. It can be attached anywhere with a freely bendable tripod. If you remove the tripod, you can install it in any place that ... Read More
    Mass (g)  145 (excluding batteries and tripod)  Trusco Part No.  447-3256  External Dimensions (Depth D x Width W x Height H) (mm)  80×92×100  Suitable Battery  AA batteries x 3 (sold separately)  Light Bulb  CREE 1W high brightness white LED  Sensing Method  Human Sensor  Sensing method  Human feeling + light and dark  Protection Class  IP43  Types of Light Bulb  LED  Installation Location  Outdoor (Rainproof IP43) / Indoor  Mounting Type  Screw mounting, magnet, tripod mountable 
    Rating:
    95%
    from S$37.99
    Min. 2 days
  2. Motion Sensor LED Light with Flexible Tripod
    MonotaRO Motion Sensor LED Light with Flexible Tripod
    Since the tripod can be moved freely, it is a sensor light that can be installed in various places. For lighting at entrances and stairs * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use t... Read More
    Light Source  0.2W SMD LED x 8 lights  Lighting Time  15 seconds  Number of Lights  8 lights  Sensing Method  Human feeling  Types of Light Bulb  LED  Switch  ON-OFF-AUTO  Mounting Type  Screw mounting, magnet, attached tripod 
    Rating:
    78%
    from S$23.99
    Min. 2 days
  3. Light sensor switch Light / dark sensor Automatic power on Rainproof outlet type Outdoor timer can be set
    ELPA (Asahi Electric) Light sensor switch Light / dark sensor Automatic power on Rainproof outlet type Outdoor timer can be set
    The power turns on automatically when the surroundings become dark, and turns off automatically when the surroundings become bright, so you can easily use it as a continuous lighting fixture at night by connecting it to illuminations, garden lights, crime prevention lights, and outdoor lights. A ... Read More
    Waterproof  Drip-proof type  Frequency (Hz)  50/60  Power Consumption (W)  0.8MAX (at no load)  Operating Temperature (℃)  -10~50  Rated Voltage (V)  AC100  Maximum Load (W)  Incandescent: 300, Fluorescent: 45  Delay Time  (Sensor) 3-6 seconds 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  4. LED motion sensor light White LED crime prevention security waterproof outdoor battery-powered automatic lighting Easy size introductory model
    ELPA (Asahi Electric) LED motion sensor light White LED crime prevention security waterproof outdoor battery-powered automatic lighting Easy size introductory model
    A sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splashproof type) that can be installed outdoors such as under eaves. Since it is battery-powered, it can be installed in places where there is no outlet, and it does not cos... Read More
    Lighting Hold Time  About 10 seconds (fixed)  Lighting Start Illuminance (Lux)  About 4  Protection Class  IP44 (splashproof type)  Sensing Method  Infrared  Detection Device  Infrared passive  Types of Light Bulb  LED  Mounting Type  Screw mounting type  Light Source  White LED  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  5. LED night light
    OHM ELECTRIC LED night light
    An LED light with a motion sensor that automatically lights up when it detects movement in a dark place. It turns off automatically after a while when a person leaves. Since it is a dry battery type with a switch to turn on / off the sensor at all times, it can be easily installed even in places ... Read More
    Light Source  LED x 4  Power Supply  4 x AAA batteries (sold separately)  Lighting Hold Time  About 10 seconds  Switch  AUTO/OFF/ON  Mass (g)  80 (excluding batteries) 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  6. LED sensor night light
    YAZAWA LED sensor night light
    When a person or animal passes after the surroundings become dark, the motion sensor detects and lights up. (Equipped with light / dark / inter-camp sensor)
    RoHS directive (corresponding to 10 substances)  Number of Lights  Dimensions, Width W x Depth D x Height H (mm)  45×70×95  Rated Frequency (Hz)  50/60  Material  ABS resin  Rated Voltage (V)  AC100  Rated Power Consumption (W)  About 0.2  Mass (g)  About 55  Types of Light Bulb  LED  Color  White  Light Source  White LED 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. LED sensor light wall light solar type waterproof motion sensor outdoor crime prevention security
    ELPA (Asahi Electric) LED sensor light wall light solar type waterproof motion sensor outdoor crime prevention security
    Automatic lighting when the sensor detects the movement of a person or a car when it is dark Equipped with a nightlight mode that automatically lights when the surroundings become dark (ON / OFF switchable) Since it is a solar power generation type, it can be installed in places where there is no... Read More
    Battery Voltage (V)  3.6V  Lighting Hold Time  About 13 seconds (fixed)  Lighting Start Illuminance (Lux)  About 4  Protection Class  IP65 (dust-proof / jet-proof)  Types of Light Bulb  LED  Suitable Battery  NiMH rechargeable battery  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  8. LED sensor light +7W x 2 lights
    MonotaRO LED sensor light +7W x 2 lights
    The sensor detects the movement of people and cars in the dark and automatically lights up Rainproof specifications that can be installed outdoors such as under the eaves (IP44 splashproof type) Since it is an LED, it saves energy, has a long life, and has less heat generation, making it difficul... Read More
    Operating Temperature Range (℃)  0~40  Total Luminous Flux (Lm)  1000  Power Consumption (W)  14 (standby 0.5 or less)  Clamping Thickness (mm)  15~100  Body dimensions (H x W x D) (mm)  175×175×110  Power Cable (m)  Installable pipe diameter (Φmm)  30~85  LED Life (Hours)  40000  Mass (g)  550  Power Supply  AC100V 50/60Hz  raw materials  Body: PC, Lamp: PC, Aluminum die cast  Sensor Detection Range  Horizontal about 140 °, up to about 8m  Protection Class  IP44 (splashproof type)  Types of Light Bulb  LED  Sensor  Motion sensor, brightness sensor 
    Rating:
    91%
    from S$78.99
    Min. 2 days
  9. LED sensor light outlet type white LED rainproof waterproof easy type outdoor security crime prevention
    ELPA (Asahi Electric) LED sensor light outlet type white LED rainproof waterproof easy type outdoor security crime prevention
    A sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splash-proof type) that can be installed outdoors such as under eaves. Although it is an LED, it is energy-saving, but bright low-infrared rays and low UV light generate less... Read More
    Power Supply Voltage  AC100V50/60Hz  Power Cable (m)  About 1.6  Lighting Start Illuminance (Lux)  About 4  Lighting Hold Time  Approx. 30 seconds (fixed)  Protection Class  IP44 (splashproof type)  Detection Device  Infrared passive  Sensing Method  Infrared passive  Types of Light Bulb  LED  Mounting Type  Screws, clamps, stainless bands  Light Source  White LED  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  10. LED Sensor Light Square Type 4WAY
    MonotaRO LED Sensor Light Square Type 4WAY
    W sensor type with motion sensor and light / dark sensor. When the surroundings become dark, the light / dark sensor goes into a standby state, and when a person comes, the motion sensor detects it and automatically lights up. Automatically turns off when you leave. Since it has a magnet on the b... Read More
    Lighting Time  (Automatic) about 20 seconds  Light Source  0.2W LED x 1  Included Accessories  1 hook, 1 double-sided tape  Mass (g)  111  Total Luminous Flux (Lm)  15  Suitable Battery  AA x 3 (sold separately)  Dimensions, Width W x Depth D x Height H (mm)  About 110 x 39.5 x 110  Function  Always lit, lit when sensor is detected  Switch  Auto / Off / Manual  Types of Light Bulb  LED  Sensing method  Presence + light and dark (PIR + CDS) 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  11. 14W x 3 light free arm type LED sensor light
    RITEX 14W x 3 light free arm type LED sensor light
    Free arm type with overwhelming degree of freedom. Light and body can be freely adjusted. Brightness 4000 lumens. Equipped with nightlight mode. It becomes a floodlight with a string switch. For entrances, gardens, garages, etc. Can be attached to the ceiling. Illuminate a wide area in the corner... Read More
    Time Setting  (Lighting) 5 seconds to 5 minutes  Length (mm)  (String switch) 500  Sensor Detection Range  140 ° furthest 10m  Light Bulb  14W × 3 high brightness white LED  Power Cable (m)  Dimensions, Width W x Depth D x Height H (mm)  322×125×146  Brightness (Lm)  4000  Total Luminous Flux (Lm)  4000, Nightlight: 400  Power Input (V)  AC100  Protection Class  IP44 (rainproof type+)  Installation Location  Indoor and outdoor use 
    Rating:
    89%
    from S$169.90
    Min. 2 days
  12. LED sensor light
    EARTH MAN LED sensor light
    The total luminous flux is 840lm, and the brightness is about 6 times that of the incandescent bulb 100W (compared to the manufacturer). Bright and vivid !! Motion sensor type. Bright and bright with no touch. Outdoor OK! Rainproof type. Easy to install and ready to use. Electricity cost is about... Read More
    Protection Class  (Waterproof) IP44 (Splashproof type)  Standard  (Waterproof) IP44 (Splashproof type)  Number of Lights  2 lights  Frequency (Hz)  50/60  Operating Ambient Temperature (℃)  5~40  Voltage (V)  AC100  Main Unit Dimensions, Length L x Width W x Height H (mm)  About 120 × 160 × 180  Cable Length (m)  About 3  Mass (g)  About 700  Installation Location  Indoor and outdoor  Detection Device  Infrared detection method  Sensing Method  Infrared detection method  Types of Light Bulb  LED  Type  double 
    Rating:
    83%
    from S$99.90
    Min. 2 days
  13. LED Sensor Light Solar White LED Waterproof Outdoor Sensor Light Security Security
    ELPA (Asahi Electric) LED Sensor Light Solar White LED Waterproof Outdoor Sensor Light Security Security
    The sensor detects the movement of a person or a car and automatically lights up. Waterproof specification that can be installed outdoors (IP45 anti-jet type) Since it is a solar power generation type, it can be installed in a place without an outlet, and it does not cost electricity. The sensor ... Read More
    Cable Length (m)  Output  8V、150mA  Lighting Start Illuminance (Lux)  About 4 (night)-(day)  Protection Class  IP45 (jet-proof type)  Sensing Method  Infrared passive  Detection Device  Infrared passive  Types of Light Bulb  LED  Type  Silicon polycrystal  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    92%
    from S$99.90
    Min. 2 days
  14. 7.5W × 2 LED sensor light
    RITEX 7.5W × 2 LED sensor light
    A standard machine that aims and illuminates. Wide range type. Brightness 1300 lumens. Automatically turns on and off with the detection sensor. It is also equipped with a nightlight mode to conveniently illuminate the family. 180 ° irradiation is possible. Sensor light. For carports, windows, an... Read More
    Brightness (Lm)  1300, nightlight: 130  Sensor Detection Range  140 ° again 8m  Main Unit Dimensions, Width W x Depth D x Height H (mm)  155×115×169  Number of Lights  2 lights  Power Cable (m)  Lighting Time  5 seconds to 5 minutes  Light Bulb (W)  7.5 × 2 (High brightness white LED)  Power Supply  AC100V  Installation Location  Indoor / outdoor (rainproof type IP44)  Types of Light Bulb  LED  Sensing Method  Pyroelectric infrared sensor 
    Rating:
    95%
    from S$119.90
    Min. 2 days
  15. Outdoor garden solar light with motion sensor
    Trade one Outdoor garden solar light with motion sensor
    No electricity bill or wiring required. Equipped with 4 high-brightness lights. Lights up strongly when a person approaches. Lights up weakly when it gets dark. A high-brightness light with a motion sensor that can be easily installed at the entrance or garage. It can be charged for about 8 hours... Read More
    Mass (g)  140  Dimensions, Width W x Depth D x Height H (mm)  86×42×116  Waterproof Specifications  IP x 3 (Outdoor use OK)  Brightness (Lm)  Up to 60  Power Source  solar panel 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  16. Thin LED sensor light
    EARTH MAN Thin LED sensor light
    Thin design. A surface emitting type that illuminates a wide area. Free mounting position. Outdoor OK! Rainproof type. AC100V outlet type. For power saving lighting and crime prevention effects in general households, parking lots, warehouses, etc. * When installing, install it in a place where it... Read More
    Rated Frequency (Hz)  50/60  Operating Ambient Temperature (℃)  5~40  Rated Voltage (V)  AC100  Mass (kg)  About 0.4  Dimensions (D x W x H) (mm)  About 105 × 130 × 160  Cable Length (m)  About 2.0  Lighting Time  About 30 seconds  Waterproof  IP44 (splashproof type)  Detection Device  Infrared detection method  Types of Light Bulb  LED  Rated Power Consumption (W)  When not lit: 0.1/When lit: 5  Suitable Bulbs  White LED 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  17. 3 LED Sensor Light
    OHM ELECTRIC 3 LED Sensor Light
    W sensor function of light sensor and motion sensor. When the surroundings become dark, the light sensor goes into a standby state, and when a person comes, the motion sensor detects it and automatically lights up. You can freely adjust the sensitivity of the optical sensor and the lighting illum... Read More
    Suitable Battery  3 AAA batteries (sold separately)  Number of Lights  3 lights  Dimensions, Width W x Height H x Depth D (mm)  86×95×33  Mass (g)  88  Sensing Method  Human feeling + light and dark  Types of Light Bulb  LED  Mounting Type  Screw mounting, magnet, hanging  Suitable Bulbs  Three Cree white LEDs 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  18. LED sensor light outlet type outdoor crime prevention security splash proof waterproof 1500 lumens
    ELPA (Asahi Electric) LED sensor light outlet type outdoor crime prevention security splash proof waterproof 1500 lumens
    Sensor detects movement of people and cars and automatically lights up Rainproof structure that can be installed outdoors in the rain (equivalent to IPX4) Sensor detects and starts lighting Adjustable ambient brightness Adjustable lighting time to your liking The LED can be set from about 5 secon... Read More
    Operation Ambient Temperature (℃)  -20~40  Power Supply Voltage (V)  AC100(50/60Hz)  Power Cable (m)  About 3  Lighting Start Illuminance (Lux)  About 5 (night)-(day)  Lighting Hold Time  About 5 seconds to about 10 minutes  Installation Location  For outdoor use  Waterproof Protection Grade  IPX4 (splash-proof type)  Detection Device  Infrared passive  Sensing Method  Infrared passive  Types of Light Bulb  LED  Water Resistant  Splash-proof type  Light Source  White LED 
    Rating:
    88%
    from S$159.90
    Min. 2 days
  19. Solar LED security sensor light
    IRIS OHYAMA Solar LED security sensor light
    Charge the storage battery with daytime sunlight ⇒ When it gets dark, the sensor illuminates it brightly
    Quantity per Set (pieces)  Solar Panel Cable Length (m)  Suitable Battery  AA rechargeable NiMH battery  Water Resistant  IP44  Color  Lunch white / bulb color  Sensor  Sensing distance: 8m, Angle: 140 ° 
    Rating:
    73%
    from S$86.99
    Min. 2 days
  20. 3.5W × 2 lights Free arm type LED battery sensor light
    RITEX 3.5W × 2 lights Free arm type LED battery sensor light
    Overwhelming degree of freedom with a free arm. Equivalent to 100W incandescent ball. Battery-powered, so easy to install anywhere. Parking lot, entrance, garden, doorway / storage, aisle / stairs, veranda.
    Number of Lights  2 lights  Main Unit Dimensions, Width W x Depth D x Height H (mm)  280×176×153  LED Life (Hours)  40000  Mass (g)  530 (excluding clamps and batteries)  Total Luminous Flux (Lm)  600  Trusco Part No.  818-8782  Suitable Battery  D-size batteries x 3 (sold separately)  Protection Class  IP44  Types of Light Bulb  LED  Sensing Method  Pyroelectric infrared sensor  Water Resistant  Splash-proof type 
    Rating:
    95%
    from S$86.99
    Min. 2 days
  21. 8W Wide Solar LED Sensor Light
    RITEX 8W Wide Solar LED Sensor Light
    It can be installed in a place where there is no super bright outlet even though it is a solar type without electricity. Corner / entrance, garage, ceiling, etc. * Because it is rainproof, it is not waterproof. Do not use underwater or in a storm. * LED life is the time it takes for the luminous ... Read More
    Maximum extension (m)  (Detection range) about 6  Body dimensions (H x W x D) (mm)  153×152×165  LED Life (Hours)  40000  Cable Length (m)  5 (Solar panel)  Total Luminous Flux (Lm)  About 800  Maximum Angle range (°)  Approx. 140 (horizontal level)  Mass (g)  Approx. 220 (excluding clamp)  Function  Flushing  Types of Light Bulb  LED 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  22. Contactless rechargeable human night light
    YAZAWA Contactless rechargeable human night light
    Since the surface that emits light is wide, the brightness spreads widely to the surroundings. You can use it as a slim flashlight by pulling it out of the holder. It lights up automatically in the event of a power failure.
    RoHS directive (corresponding to 10 substances)  Material  ABS  Rated Voltage (V)  AC100  LED Life (Hours)  About 30000  Mass (g)  Body: about 96, holder about 50  Sensing Method  Human impression  Types of Light Bulb  LED  Number of Lights  TOP5 lights / main 6 lights  Color  White  Light Source  White LED  Included Accessories  holder 
    Rating:
    89%
    from S$33.99
    Min. 2 days
  23. LED motion sensor light White LED crime prevention security waterproof outdoor battery-powered automatic lighting
    ELPA (Asahi Electric) LED motion sensor light White LED crime prevention security waterproof outdoor battery-powered automatic lighting
    The sensor detects the movement of a person or a car and automatically lights up. Waterproof specification that can be installed outdoors (IP45 anti-jet type) Since it is battery-powered, it can be installed in places where there is no outlet, and it does not cost electricity. The sensor detects ... Read More
    Lighting Start Illuminance (Lux)  About 4 (night)-(day)  Suitable Battery  D-size batteries x 3 (sold separately)  Protection Class  IP45 (jet-proof type)  Sensing Method  Infrared  Detection Device  Infrared passive  Types of Light Bulb  LED  Mounting Type  Screw mounting type, clamp type  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  24. 1 LED sensor light
    OHM ELECTRIC 1 LED sensor light
    It is a one-lamp LED light with a human feeling and a light / dark sensor. Automatically lights up by detecting the movement of people and cars. Lighting start Illuminance adjustment. Lighting time adjustment. IP44 protection class by the outer shell of electrical machinery and equipment. Clamp t... Read More
    Power Input (V)  100(50/60Hz)  Dimension (mm)  100×133×116  Included Accessories  2 concrete sleeves, 2 large screws  Detection Range  8m / 140 ° / height 2m  Standby power (W)  About 1  Power Cable (m)  About 1.5  Total Luminous Flux (Lm)  About 400  Power Consumption (W)  About 5  Protection Class  IP44  Installation Location  Indoor / outdoor installation possible  Specification  Waterproof cord used (AC100V)  Material  plastic 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  25. LED light / dark sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night light
    ELPA (Asahi Electric) LED light / dark sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night light
    You can use it immediately by plugging it directly into an outlet. It turns on automatically when it gets dark and turns off when it gets bright. A tracking-resistant cover is attached to the plug to prevent electric fire. By adopting LED as the light source, power consumption is low and it is ec... Read More
    Rated Power Consumption (W)  0.2  Rated Frequency (Hz)  50/60  Rated Voltage (V)  AC100  Installation Location  For indoor use  Specification  For indoor use  Types of Light Bulb  LED  Sensing Method  Light / dark sensor  Mounting Type  Plug type 
    Rating:
    87%
    from S$9.69
    Min. 2 days
  26. 27W wide free arm type LED sensor light
    RITEX 27W wide free arm type LED sensor light
    Soft wide light. Brightness 2200 lumens. Automatically turns on and off with the detection sensor. Widely detected with 360 ° sensor, 180 ° irradiation, wide swing with free arm type It can also be used as a floodlight with a nightlight function string switch that lights 100% when a person approa... Read More
    Number of Lights  1 light  Main Unit Dimensions, Width W x Depth D x Height H (mm)  204×151×145  Total Luminous Flux (Lm)  2200, at nightlight: 220  Brightness (Lm)  2200, at nightlight: 220  Light Bulb  27W (High brightness white LED)  Power Cable (m)  Lighting Time  5 seconds to 5 minutes  Power Input (V)  AC100  Installation Location  For indoor/outdoor  Protection Class  IP44 (rainproof type+)  Types of Light Bulb  LED  Sensing Method  Pyroelectric infrared sensor 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  27. Power failure sensor LED searchlight
    TWINBIRD Power failure sensor LED searchlight
    A searchlight that automatically turns on when a power failure is detected. You can easily find the position of the light even in the dark, so you can use it as a searchlight as soon as you remove the main unit from the outlet. A power failure sensor light that is useful in an emergency. By desig... Read More
    Power Consumption (W)  0.5  Mass (g)  110  Recharging Time (hours)  20  Dimension (mm)  54×28×122  Power Supply  AC100V(50/60Hz)  Types of Light Bulb  LED  Sensing Method  Light and dark  Sensing method  Light and dark  Light Source  Searchlight: White LED x 1  Color  White 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  28. LED sensor light Solar type white LED Rainproof outdoor sensor light Security security Easy size
    ELPA (Asahi Electric) LED sensor light Solar type white LED Rainproof outdoor sensor light Security security Easy size
    A sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splash-proof type) that can be installed outdoors such as under eaves. Since it is a solar power generation type, it can be installed in places where there is no outlet, and ... Read More
    Cable Length (m)  Output  6V、90mA  Lighting Hold Time  About 10 seconds (fixed)  Lighting Start Illuminance (Lux)  About 4  Protection Class  IP44 (splashproof type)  Detection Device  Infrared passive  Sensing Method  Infrared passive  Types of Light Bulb  LED  Type  Silicon polycrystal  Light Source  White LED  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  29. 9W wide LED sensor light
    RITEX 9W wide LED sensor light
    A standard machine that illuminates softly. Brightness 650 lumens. Automatically turns on and off with the detection sensor. It is also equipped with a nightlight mode to conveniently illuminate the family. Sensor light. For entrances, doorways, and gardens. Light up softly and when you meet. It ... Read More
    Number of Lights  1 light  Main Unit Dimensions, Width W x Depth D x Height H (mm)  128×118×175  Sensor Detection Range  140 ° again 8m  Power Cable (m)  Lighting Time  5 seconds to 5 minutes  Brightness (Lm)  650, nightlight: 65  Light Bulb (W)  9 (High brightness white LED)  Power Supply  AC100V  Installation Location  Indoor / outdoor (rainproof type IP44)  Types of Light Bulb  LED  Sensing Method  Pyroelectric infrared sensor 
    Rating:
    73%
    from S$84.99
    Min. 2 days
  30. LED Sensor Light Round Brightness Sensitivity Adjustment / Dimming Function 4WAY
    MonotaRO LED Sensor Light Round Brightness Sensitivity Adjustment / Dimming Function 4WAY
    W sensor type with motion sensor and light / dark sensor. When the surroundings become dark, the light / dark sensor goes into a standby state, and when a person comes, the motion sensor detects it and automatically lights up. Automatically turns off when you leave. You can freely adjust the sens... Read More
    Light Source  0.06W LED x 3  Mass (g)  105  Dimensions, Diameter x Height H (Φmm x mm)Φ  112×36  Total Luminous Flux (Lm)  12  Function  Always lit, lit when sensor is detected  Types of Light Bulb  LED  Sensing method  Presence + light and dark (PIR + CDS)  Suitable Battery  Single 4x3 (sold separately) 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  31. Solar light outdoor motion sensor
    KISHIMA Solar light outdoor motion sensor
    A solar motion sensor light that senses people and illuminates them brightly for both "I'm home" and "Crime prevention." Equipped with a high-sensitivity motion sensor that is ideal for crime prevention measures. For power saving lighting and crime prevention effects in ge... Read More
    Luminous Flux (Lm)  (High)230、(Low)15  Mass (g)  180  Dimensions, Width W x Depth D x Height H (mm)  190×40×90  Included Accessories  3M Cooperation Double Sided Tape  Number of LED (pieces)  40  LED Color  Daylight  Waterproof Protection Grade  IP65  Material  Polycarbonate, polypropylene  Detection Distance (m)  Sensor: 3-5 
    Rating:
    73%
    from S$37.99
    Min. 2 days
  32. AC LED security sensor light
    IRIS OHYAMA AC LED security sensor light
    When a person is detected for more than the set time, it lights up and blinks to threaten it.
    Lighting Time  5 to 300 seconds  Waterproof Protection Grade  IP44 (splashproof type)  Sensor  Sensing distance: 8m, Angle: 140 °  Water Resistant  Splash-proof type 
    Rating:
    75%
    from S$78.99
    Min. 2 days
  33. Camera type sensor light
    DAISHIN Camera type sensor light
    A sensor light that looks like a camera. Also for crime prevention measures.
    Power Consumption (W)  0.5×6  Dimensions, Width W x Depth D x Height H (mm)  100×100×180  Power Supply  3 x AA batteries (sold separately)  Lighting Time  About 5 to 20 seconds  Sensor Detection Range  Horizontal about 90 °, about 8m  Waterproof  IP44 equivalent  Protection Class  IP44 equivalent  Types of Light Bulb  LED  Water Resistant  Splash-proof type equivalent 
    Rating:
    88%
    from S$67.99
    Min. 2 days
  34. LED sensor light
    RITEX LED sensor light
    It is possible to switch between sensor mode and always-on mode. In sensor mode, when a person comes in when it is dark, the motion sensor reacts and lights up automatically.
    Suitable Bulbs  0.1W×2  Height (mm)  165  Length (mm)  39  Width (mm)  40  Trusco Part No.  421-8850  Mass (g)  80 (excluding batteries)  Power Supply  AA batteries x 3 (sold separately)  Suitable Battery  AA batteries x 3 (sold separately)  Lighting Time  About 30 seconds  Type  Battery operated  Sensor Detection Range  Horizontal about 100 ° 4m  Sensing method  Human feeling + light and dark  Types of Light Bulb  LED  Sensing Method  Pyroelectric infrared sensor  Mounting Type  Screw mounting 
    Rating:
    86%
    from S$28.99
    Min. 2 days
  35. LED night light
    ELPA (Asahi Electric) LED night light
    Just plug it directly into an outlet and you're ready to go. When it detects a person in the dark, it automatically lights for about 120 seconds. The entire issue surface is white and faintly lit, illuminating your feet. A tracking-resistant cover is attached to the plug to prevent electric f... Read More
    Power Consumption (W)  0.26  Rated Voltage (V)  AC100(50Hz/60Hz)  Specification  For indoor use  Installation Location  For indoor use  Sensing method  Human feeling + light and dark  Sensing Method  Human feeling + light and dark  Types of Light Bulb  LED  Light Source  White LED x 3 lights 
    Rating:
    84%
    from S$32.99
    Min. 2 days
  36. Battery-operated LED security sensor light
    IRIS OHYAMA Battery-operated LED security sensor light
    Long-time type using a single battery
    Quantity per Set (pieces)  Water Resistant  IP44  Sensor  Sensing distance: 8m, Angle: 140 ° 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  37. LED sensor light light and dark + presence
    OHM ELECTRIC LED sensor light light and dark + presence
    It turns on when the surroundings become dark and detects a person, and turns off automatically after a while. Brightness 200 lumens, illuminates the surroundings brightly. It is a dry battery type and does not require wiring. It is recommended for places where power cannot be obtained or wiring ... Read More
    Brightness (Lm)  200  Number of Lights  24  Lighting Hold Time  About 10 seconds  Mass (g)  About 173 (excluding batteries)  Outer dimensions, Width W x Height H x Depth D (mm)  About 300 x 60 x 28  Installation Location  Indoor  Types of Light Bulb  LED  Light Color  Neutral white 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  38. LED floodlight with human sensor
    GOODGOODS LED floodlight with human sensor
    With a motion sensor, you can freely adjust the light emission time / sensed light amount / sensed distance! Energy saving! Automatic lighting: Lights up only when needed Automatically turns off: No need to worry about forgetting to turn it off! 1 year warranty on security lights, entrances and h... Read More
    RoHS directive (corresponding to 10 substances)  Light Source  1 LED chip  Warranty Period  1 year  Lamp Efficiency (Lm/W)  110  Frequency (Hz)  50/60 combined use  Color Temperature (K)  6000  Color rendering index (Ra)  >80  Input Voltage (V)  AC85-265  Operating Temperature (℃)  About -20 to 45  projection angle (°)  About 130  Material  Aluminum alloy + tempered glass  Light Color  Daylight  Waterproof Protection Grade  IP66 (life waterproof)  Specification  Without ground wire 
    Rating:
    80%
    from S$84.99
    Min. 2 days
  39. LED light / dark sensor Human sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night light
    ELPA (Asahi Electric) LED light / dark sensor Human sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night light
    You can choose the lighting mode from the three functions according to the application. -Human sensor-Always lit-Light / dark sensor Just plug it directly into an outlet and you can use it immediately. A tracking-resistant cover is attached to the plug to prevent electric fire. Using 8 hours a da... Read More
    Rated Power Consumption (W)  0.6  Color  2 colors (white amber)  Rated Frequency (Hz)  50/60  Rated Voltage (V)  AC100  Specification  For indoor use  Installation Location  For indoor use  Sensing Method  Human feeling + light and dark  Types of Light Bulb  LED  Mounting Type  Plug type  Light Source  White LED x 2 / Amber LED x 1 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  40. Rechargeable LED sensor night light
    YAZAWA Rechargeable LED sensor night light
    When it gets dark, the light / dark sensor reacts and the amber LED lights up. If the electricity supply is cut off due to a power outage, the three white LEDs will automatically turn on. Since it uses LEDs, it is energy-saving and economical. You can use it just by plugging it into an outlet. Si... Read More
    RoHS directive (corresponding to 10 substances)  Number of Lights  3 lights  Dimensions, Width W x Depth D x Height H (mm)  40×42×119  Frequency (Hz)  50/60  Mass (g)  63  Material  ABS resin  Rated Voltage (V)  AC100  Rated Life (hours)  About 40000  Charge / discharge count (times)  About 500  Continuous Operating Time (hours)  Approx. 3 (when fully charged)  Recharging Time (hours)  Approx. 36 (fully charged)  Types of Light Bulb  LED  Detection Device  Light / dark sensor  Sensing Method  Light / dark sensor  Color  White 
    Rating:
    77%
    from S$23.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 655

Set Ascending Direction