AC Powered Sensor Lights
Other Related Pages
- YAZAWA LED sensor night lightWhen a person or animal passes after the surroundings become dark, the motion sensor detects and lights up. (Equipped with light / dark / inter-camp sensor)Number of Lights 1 Dimensions, Width W x Depth D x Height H (mm) 45×70×95 Rated Frequency (Hz) 50/60 Material ABS resin Rated Voltage (V) AC100 Rated Power Consumption (W) About 0.2 Mass (g) About 55 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Color White Light Source White LED
- MonotaRO LED sensor light +7W x 2 lightsLights up automatically when a sensor detects the movement of people or cars in the dark Rainproof specification (IP44 splashproof type) that can be installed outdoors such as under the eaves LED light saves energy, has a long life, generates little heat, and is less likely to attract insects * P... Read MoreOperating Temperature Range (℃) 0~40 Total Luminous Flux (Lm) 1000 Power Consumption (W) 14 (standby 0.5 or less) Clamping Thickness (mm) 15~100 Body dimensions (H x W x D) (mm) 175×175×110 Power Cable (m) 3 Installable pipe diameter (Φmm) 30~85 LED Life (Hours) 40000 Mass (g) 550 Power Supply AC100V 50/60Hz raw materials Body: PC, Lamp: PC, Aluminum die cast Sensor Detection Range Horizontal about 140 °, up to about 8m Protection Class IP44 (splashproof type) Types of Light Bulb LED Sensor Motion sensor, brightness sensor
- ELPA (Asahi Electric) LED sensor light outlet type white LED rainproof waterproof easy type outdoor security crime preventionA sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splash-proof type) that can be installed outdoors such as under eaves. Although it is an LED, it is energy-saving, but bright low-infrared rays and low UV light generate less... Read MorePower Supply Voltage AC100V50/60Hz Power Cable (m) About 1.6 Lighting Start Illuminance (Lux) About 4 Lighting Hold Time Approx. 30 seconds (fixed) Protection Class IP44 (splashproof type) Detection Device Infrared passive Sensing Method Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands Light Source White LED Operating Temperature Range (℃) ‐20~40
- RITEX 14W x 3 light free arm type LED sensor lightFree arm type with overwhelming degree of freedom. Light and body can be freely adjusted. Brightness 4000 lumens. Equipped with nightlight mode. It becomes a floodlight with a string switch. For entrances, gardens, garages, etc. Can be attached to the ceiling. Illuminate a wide area in the corner... Read MoreTime Setting (Lighting) 5 seconds to 5 minutes Length (mm) (String switch) 500 Sensor Detection Range 140 ° furthest 10m Light Bulb 14W × 3 high brightness white LED Power Cable (m) 3 Dimensions, Width W x Depth D x Height H (mm) 322×125×146 Brightness (Lm) 4000 Total Luminous Flux (Lm) 4000, Nightlight: 400 Power Input (V) AC100 Protection Class IP44 (rainproof type+) Installation Location Indoor and outdoor use
- EARTH MAN LED sensor lightThe total luminous flux is 840lm, and the brightness is about 6 times that of the incandescent bulb 100W (compared to the manufacturer). Bright and vivid !! Motion sensor type. Bright and bright with no touch. Outdoor OK! Rainproof type. Easy to install and ready to use. Electricity cost is about... Read MoreProtection Class (Waterproof) IP44 (Splashproof type) Standard (Waterproof) IP44 (Splashproof type) Number of Lights 2 lights Frequency (Hz) 50/60 Operating Ambient Temperature (℃) 5~40 Voltage (V) AC100 Main Unit Dimensions, Length L x Width W x Height H (mm) About 120 × 160 × 180 Cable Length (m) About 3 Mass (g) About 700 Installation Location Indoor and outdoor Detection Device Infrared detection method Sensing Method Infrared detection method Types of Light Bulb LED Type double
- RITEX 7.5W × 2 LED sensor lightA standard machine that aims and illuminates. Wide range type. Brightness 1300 lumens. Automatically turns on and off with the detection sensor. It is also equipped with a nightlight mode to conveniently illuminate the family. 180 ° irradiation is possible. Sensor light. For carports, windows, an... Read MoreBrightness (Lm) 1300, nightlight: 130 Sensor Detection Range 140 ° again 8m Main Unit Dimensions, Width W x Depth D x Height H (mm) 155×115×169 Number of Lights 2 lights Power Cable (m) 3 Lighting Time 5 seconds to 5 minutes Light Bulb (W) 7.5 × 2 (High brightness white LED) Power Supply AC100V Installation Location Indoor / outdoor (rainproof type IP44) Types of Light Bulb LED Sensing Method Pyroelectric infrared sensor
- EARTH MAN Thin LED sensor lightThin design. A surface emitting type that illuminates a wide area. Free mounting position. Outdoor OK! Rainproof type. AC100V outlet type. For power saving lighting and crime prevention effects in general households, parking lots, warehouses, etc. * When installing, install in a location where it... Read MoreBrightness (Lm) 390 Rated Frequency (Hz) 50/60 Operating Ambient Temperature (℃) 5~40 Rated Voltage (V) AC100 Mass (kg) About 0.4 Dimensions (D x W x H) (mm) About 105 × 130 × 160 Cable Length (m) About 2.0 Lighting Time About 30 seconds Waterproof IP44 (splashproof type) Detection Device Infrared detection method Types of Light Bulb LED Rated Power Consumption (W) When not lit: 0.1/When lit: 5 Suitable Bulbs White LED
- ELPA (Asahi Electric) LED sensor light outlet type outdoor crime prevention security splash proof waterproof 1500 lumensSensor detects movement of people and cars and automatically lights up Rainproof structure that can be installed outdoors in the rain (equivalent to IPX4) Sensor detects and starts lighting Adjustable ambient brightness Adjustable lighting time to your liking The LED can be set from about 5 secon... Read MoreOperation Ambient Temperature (℃) -20~40 Power Supply Voltage (V) AC100(50/60Hz) Power Cable (m) About 3 Lighting Start Illuminance (Lux) About 5 (night)-(day) Lighting Hold Time About 5 seconds to about 10 minutes Installation Location For outdoor use Waterproof Protection Grade IPX4 (splash-proof type) Detection Device Infrared passive Sensing Method Infrared passive Types of Light Bulb LED Water Resistant Splash-proof type Light Source White LED
- YAZAWA Contactless rechargeable human night lightSince the surface that emits light is wide, the brightness spreads widely to the surroundings. You can use it as a slim flashlight by pulling it out of the holder. It lights up automatically in the event of a power failure.Material ABS Rated Voltage (V) AC100 LED Life (Hours) About 30000 Mass (g) Body: about 96, holder about 50 RoHS directive (corresponding to 10 substances) Correspondence Sensing Method Human impression Types of Light Bulb LED Number of Lights TOP5 lights / main 6 lights Color White Light Source White LED Included Accessories holder
- OHM ELECTRIC 1 LED sensor lightIt is a one-lamp LED light with a human feeling and a light / dark sensor. Automatically lights up by detecting the movement of people and cars. Lighting start Illuminance adjustment. Lighting time adjustment. IP44 protection class by the outer shell of electrical machinery and equipment. Clamp t... Read MorePower Input (V) 100(50/60Hz) Dimension (mm) 100×133×116 Included Accessories 2 concrete sleeves, 2 large screws Detection Range 8m / 140 ° / height 2m Standby power (W) About 1 Power Cable (m) About 1.5 Total Luminous Flux (Lm) About 400 Power Consumption (W) About 5 Protection Class IP44 Installation Location Indoor / outdoor installation possible Specification Waterproof cord used (AC100V) Material plastic
- ELPA (Asahi Electric) LED light / dark sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night lightYou can use it immediately by plugging it directly into an outlet. It turns on automatically when it gets dark and turns off when it gets bright. A tracking-resistant cover is attached to the plug to prevent electric fire. By adopting LED as the light source, power consumption is low and it is ec... Read MoreRated Power Consumption (W) 0.2 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Installation Location For indoor use Specification For indoor use Types of Light Bulb LED Sensing Method Light / dark sensor Mounting Type Plug type
- RITEX 27W wide free arm type LED sensor lightSoft wide light. Brightness 2200 lumens. Automatically turns on and off with the detection sensor. Widely detected with 360 ° sensor, 180 ° irradiation, wide swing with free arm type It can also be used as a floodlight with a nightlight function string switch that lights 100% when a person approa... Read MoreNumber of Lights 1 light Main Unit Dimensions, Width W x Depth D x Height H (mm) 204×151×145 Total Luminous Flux (Lm) 2200, at nightlight: 220 Brightness (Lm) 2200, at nightlight: 220 Light Bulb 27W (High brightness white LED) Power Cable (m) 3 Lighting Time 5 seconds to 5 minutes Power Input (V) AC100 Installation Location For indoor/outdoor Protection Class IP44 (rainproof type+) Types of Light Bulb LED Sensing Method Pyroelectric infrared sensor
- RITEX 9W wide LED sensor lightA standard machine that illuminates softly. Brightness 650 lumens. Automatically turns on and off with the detection sensor. It is also equipped with a nightlight mode to conveniently illuminate the family. Sensor light. For entrances, doorways, and gardens. Light up softly and when you meet. It ... Read MoreNumber of Lights 1 light Main Unit Dimensions, Width W x Depth D x Height H (mm) 128×118×175 Sensor Detection Range 140 ° again 8m Power Cable (m) 3 Lighting Time 5 seconds to 5 minutes Brightness (Lm) 650, nightlight: 65 Light Bulb (W) 9 (High brightness white LED) Power Supply AC100V Installation Location Indoor / outdoor (rainproof type IP44) Types of Light Bulb LED Sensing Method Pyroelectric infrared sensor
- IRIS OHYAMA AC LED security sensor lightWhen a person is detected for more than the set time, it lights up and blinks to threaten it.Lighting Time 5 to 300 seconds Waterproof Protection Grade IP44 (splashproof type) Sensor Sensing distance: 8m, Angle: 140 ° Water Resistant Splash-proof type
- ELPA (Asahi Electric) LED night lightJust plug it directly into an outlet and you're ready to go. When it detects a person in the dark, it automatically lights for about 120 seconds. The entire issue surface is white and faintly lit, illuminating your feet. A tracking-resistant cover is attached to the plug to prevent electric f... Read MorePower Consumption (W) 0.26 Rated Voltage (V) AC100(50Hz/60Hz) Specification For indoor use Installation Location For indoor use Sensing method Human feeling + light and dark Sensing Method Human feeling + light and dark Types of Light Bulb LED Light Source White LED x 3 lights
- GOODGOODS LED floodlight with human sensorWith a motion sensor, you can freely adjust the light emission time / sensed light amount / sensed distance! Energy saving! Automatic lighting: Lights up only when needed Automatically turns off: No need to worry about forgetting to turn it off! 1 year warranty on security lights, entrances and h... Read MoreLight Source 1 LED chip Warranty Period 1 year Lamp Efficiency (Lm/W) 110 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature (℃) About -20 to 45 projection angle (°) About 130 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof) Specification Without ground wire
- ELPA (Asahi Electric) LED light / dark sensor Human sensor light Foot light Foot light Automatic lighting Outlet type No construction required Night lightYou can choose the lighting mode from the three functions according to the application. -Human sensor-Always lit-Light / dark sensor Just plug it directly into an outlet and you can use it immediately. A tracking-resistant cover is attached to the plug to prevent electric fire. Using 8 hours a da... Read MoreRated Power Consumption (W) 0.6 Color 2 colors (white amber) Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Specification For indoor use Installation Location For indoor use Sensing Method Human feeling + light and dark Types of Light Bulb LED Mounting Type Plug type Light Source White LED x 2 / Amber LED x 1
- YAZAWA Rechargeable LED sensor night lightWhen it gets dark, the light / dark sensor reacts and the amber LED lights up. If the electricity supply is cut off due to a power outage, the three white LEDs will automatically turn on. Since it uses LEDs, it is energy-saving and economical. You can use it just by plugging it into an outlet. Si... Read MoreNumber of Lights 3 lights Dimensions, Width W x Depth D x Height H (mm) 40×42×119 Frequency (Hz) 50/60 Mass (g) 63 Material ABS resin Rated Voltage (V) AC100 Rated Life (hours) About 40000 Charge / discharge count (times) About 500 Continuous Operating Time (hours) Approx. 3 (when fully charged) Recharging Time (hours) Approx. 36 (fully charged) RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Detection Device Light / dark sensor Sensing Method Light / dark sensor Color White
- RITEX 5W x 2 LED sensor lightAn economy machine with brilliant brightness! Brightness 900 lumen detection sensor automatically turns on and off. The direction of the light is free. Can irradiate 180 ° or more. Illuminate both front and back. Illuminate both sides of the corner.Power Cable (m) 1.5 Power Consumption (W) 11 (1 or less during standby) Sensor Detection Range 140 °, farthest 6m Main Unit Dimensions, Width W x Depth D x Height H (mm) 188×80×107 Number of Lights 2 lights Lighting Time 30 seconds (fixed) Light Bulb 5W x 2 (High brightness white LED) Brightness (Lm) 900 Power Input (V) AC100 Types of Light Bulb LED Lighting Start Illuminance (Lux) Lights when the surroundings are dark Included Accessories Mounting screw x 2, plastic plug x 2
- ESCO LED sensor light / emergency light (rechargeable)It is a nightlight with a light / dark sensor during normal operation, an emergency light during a power outage, and a rechargeable light that becomes a handy light when lifted from the holder. It is a non-contact (electromagnetic induction) method that charges by simply setting it in the holder.Illuminance (Lx) 22 (1m forward) Mass (g) 55 (main unit only) Lighting Time About 8 hours Esco Part No. EA864CB-61 Types of Light Bulb LED Sensing Method Light / dark sensor Dimension (mm) Φ45 × 102 (main unit only)
- ELPA (Asahi Electric) Motion sensor light Outlet type white LED Rainproof Waterproof Easy installation Outdoor security SecurityRainproof structure (equivalent to IPX4) that can be installed outdoors such as under the eaves where the sensor detects the movement of people and cars and automatically lights up The sensor detects and starts lighting. The ambient brightness can be adjusted. The lighting time can be set from ab... Read MoreOperation Ambient Temperature (℃) -20~+40 Power Supply Voltage (V) AC100(50/60Hz) Power Cable (m) About 3 Lighting Start Illuminance (Lux) About 5 (night)-(day) Lighting Hold Time About 5 seconds to about 10 minutes Water Resistant IPX4 (splash-proof type) Protection Class IPX4 (splash-proof type) Detection Device Infrared passive Sensing Method Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands
- ELPA (Asahi Electric) LED motion sensor light outlet type white LED waterproof outdoor sensor light crime prevention securitySensor detects movement of people and cars and automatically lights up Waterproof specification that can be installed outdoors (IP45 anti-spray type) Sensor detects and starts lighting Adjustable ambient brightness Approximately 5 lighting time to your liking It can be set from 2 seconds to 10 mi... Read MorePower Supply Voltage AC100V50/60Hz Power Cable (m) About 3.0 Lighting Start Illuminance (Lux) About 4 (night)-(day) Lighting Hold Time About 5 seconds to about 10 minutes Protection Class IP45 (jet-proof type) Sensing Method Infrared passive Detection Device Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands Light Source White LED Operating Temperature Range (℃) ‐20~40
- ELPA (Asahi Electric) LED switch lightJust plug it directly into an outlet and you're ready to go. Use the ON / OFF switch to turn it on / off. A tracking-resistant cover for preventing electric fire is attached to the plug part. By adopting LED as the light source, it consumes less power and is economical. Using it for 8 hours a... Read MoreRated Power Consumption (W) 0.2 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Specification For indoor use Installation Location For indoor use Types of Light Bulb LED Mounting Type Plug type
- ELPA (Asahi Electric) LED night lightYou can use it immediately by plugging it directly into an outlet. It turns on automatically when it gets dark and turns off when it gets bright. The shade (light part) rotates 360 °. You can choose between clear and milky white lights. A tracking-resistant cover for preventing electric fire is a... Read MoreRated Power Consumption (W) 0.2 Rated Frequency (Hz) 50/60 Rating AC100V Specification For indoor use Installation Location For indoor use Types of Light Bulb LED Sensing Method Light / dark sensor Mounting Type Plug type Color White Light Source White LED x 1 light
- RITEX Outlet type 5WLED sensor light5W LED. Wide type with simple functions. Illuminate a wide area. Under the eaves, factories, warehouses, passages, etc. * Because it is rainproof, it is not waterproof. * LED bulbs cannot be replaced. * Life is the design life and does not guarantee the product life. * Because there are variation... Read MoreNumber of Lights 1 light Standby power (W) 1 or less Power Cable (m) 1.8 Dimensions, Width W x Depth D x Height H (mm) 160×106×166 Lighting Time 30 seconds fixed Total Luminous Flux (Lm) 400 LED Life (Hours) 40000 Power Input (V) AC100 Mass (g) About 420 Power Consumption (W) About 5 Conform to Commercial band Sensor Detection Range Horizontal about 140 ° / about 8m Types of Light Bulb LED Specification Lights only at night Sensing Method Pyroelectric infrared sensor
- RITEX 14W x 2 light free arm type LED sensor lightFree arm type with overwhelming degree of freedom. Light and body can be freely adjusted. Brightness 3000 lumens. Irradiate 3 directions at the same time. Equipped with nightlight mode. It becomes a floodlight with a string switch. For entrances, gardens, garages, etc. Can be attached to the ceil... Read MoreTime Setting (Lighting) 5 seconds to 5 minutes Length (mm) (String switch) 500 Sensor Detection Range 140 ° furthest 10m Light Bulb 14W × 2 high brightness white LED Power Cable (m) 3 Brightness (Lm) 3000 Dimensions, Width W x Depth D x Height H (mm) 313×125×146 Power Input (V) AC100 Installation Location Indoor and outdoor use (IP44)
- RITEX LED wall fireflyJust put it on and charge it. Night light. When it gets dark, it automatically lights up slightly. flashlight. Lights up when you pick it up. Emergency light. Automatically lights up in the event of a power failure. * Frequent use as a flashlight will shorten the battery life.Mass (g) (Main unit) 60, (Charge holder) 40 Power Consumption (W) 0.6 Number of LED (pieces) 4 (flashlight) Number of Lights 4 lights Power Supply AC100V(50/60Hz) Recharging Time (hours) About 15 Continuous Operating Time (hours) Approx. 1 (flashlight, fully charged) Battery Life Approx. 500 times (charge / discharge) Installation Location For indoor use Types of Light Bulb LED Sensor Light sensor Sensing Method Light sensor Battery Nickel metal hydride battery Switch On / Off / Auto Mounting Type Plug type LED Color White
- DAISHIN 3 LED sensor lightsFreely illuminate in any direction. It can also be used as a floodlight in the constant lighting mode.Brightness (Lm) 3000 Power Input (V) AC100 Dimension (mm) About 240 × 160 × 135 Power Cable (m) About 3 Mass (g) About 775 Waterproof Rainproof type Sensing distance (m) [Horizontal] about 3 / about 12 Lighting Time [Sensing] 10-300 seconds
- OHM ELECTRIC LED sensor lightPower Input (V) 100(50Hz/60Hz) Mass (g) 500 (including code Total Luminous Flux (Lm) 600 Rated Power Consumption (W) 8 Cable Length (m) About 3 Power Consumption (W) About 8 Light Source High brightness LED (cannot be replaced) Water Resistant IP55 Included Accessories Instruction manual with warranty card Types of Light Bulb LED Sensing Method Pyroelectric infrared method
- ELPA (Asahi Electric) LED night light flashlight 2WAY automatic lighting light / dark sensor foot light foot light disaster prevention rechargeableIt turns on automatically when it gets dark when it is plugged into an outlet, and turns off automatically when it gets bright. Although it has a built-in nickel-metal hydride battery, it operates by receiving power directly from an outlet. It can be used as a flashlight in daily life or in an em... Read MorePower Consumption (W) 0.4 Dimensions, Height H x Width W x Depth D (cm) 10.5×6.8×3.3 AC Power Input (V) 100 Mass (g) 90 Types of Light Bulb LED Sensing Method Light / dark sensor Detection Device Light / dark sensor Sensing method Light and dark Type Outlet type
- Sanwa Direct Thin LED light with light / dark & motion sensor for indoor useWhen the ambient brightness is 15 lux or less, the light is always on. The lumen value in steady-on mode is about 1 lumen. At the time of human sensor reaction, it is about 10 lumens. If you install it in a dark place, the sensor will detect the movement of people and automatically turn on. It is... Read MoreLuminous Flux (Lm) (Maximum) about 10 Operating Temperature Range (℃) -20~40 Power Consumption (W) 0.3 Number of LED (pieces) 3 (using light guide plate) LED Life (Hours) 30000 Rated Frequency (Hz) 50/60 Material ABS resin Power Input (V) AC100
- EARTH MAN Thin LED sensor lightThin design. A surface emitting type that illuminates a wide area. Free mounting position. Outdoor OK! Rainproof type. AC100V outlet type. For power saving lighting and crime prevention effects in general households, parking lots, warehouses, etc. * When installing, install it in a place where it... Read MoreRated Frequency (Hz) 50/60 Operating Ambient Temperature (℃) 5~40 Rated Voltage (V) AC100 Mass (kg) About 1.05 Dimensions (D x W x H) (mm) About 145 × 235 × 245 Cable Length (m) About 2.0 Lighting Time About 30 seconds Waterproof IP44 (splashproof type) Detection Device Infrared detection method Types of Light Bulb LED Rated Power Consumption (W) When not lit: 0.1/When lit: 30 Suitable Bulbs White LED
- ELPA (Asahi Electric) LED night lightYou can select the lighting mode from the three functions of constant lighting / motion sensor / light / dark sensor according to the application. You can use it immediately by plugging it directly into an outlet. A tracking-resistant cover is attached to the plug to prevent electric fire. Using ... Read MoreRated Power Consumption (W) 0.5 Rated Frequency (Hz) 50/60 Rating AC100V Specification For indoor use Installation Location For indoor use Sensing Method Human feeling + light and dark Types of Light Bulb LED Mounting Type Plug type Color White Light Source White LED x 1 light
- EARTH MAN Thin LED sensor lightThin design. A surface emitting type that illuminates a wide area. Free mounting position. Outdoor OK! Rainproof type. AC100V outlet type. For power saving lighting and crime prevention effects in general households, parking lots, warehouses, etc. * When installing, install it in a place where it... Read MoreRated Frequency (Hz) 50/60 Operating Ambient Temperature (℃) 5~40 Rated Voltage (V) AC100 Mass (kg) About 0.65 Dimensions (D x W x H) (mm) About 125 × 180 × 200 Cable Length (m) About 2.0 Lighting Time About 30 seconds Waterproof IP44 (splashproof type) Detection Device Infrared detection method Types of Light Bulb LED Rated Power Consumption (W) When not lit: 0.1/When lit: 10 Suitable Bulbs White LED
- RITEX 11W x 2 light free arm type LED sensor lightFree arm type with overwhelming degree of freedom. Light and body can be freely adjusted. Brightness 2000 lumens. Equipped with nightlight mode. For entrances, gardens, garages, etc. Can be attached to the ceiling. Illuminate a wide area in the corner. Also for pillars such as carports. Can irrad... Read MoreTime Setting (Lighting) 5 seconds to 5 minutes Light Bulb 11W x 2 high brightness white LED Sensor Detection Range 140 ° furthest 10m Brightness (Lm) 2000 Total Luminous Flux (Lm) 2000, Nightlight: 200 Dimensions, Width W x Depth D x Height H (mm) 295×125×146 Power Cable (m) 3 Power Input (V) AC100 Protection Class IP44 (rainproof type) Installation Location Indoor and outdoor usefrom S$129.90Min. 2 days
- RITEX 11W x 1 light free arm type LED sensor lightFree arm type with overwhelming degree of freedom. Light and body can be freely adjusted. Brightness 1000 lumens. Equipped with nightlight mode. For entrances, gardens, garages, etc. Can be attached to the ceiling.Time Setting (Lighting) 5 seconds to 5 minutes Brightness (Lm) 1000 Light Bulb 11W high brightness white LED Sensor Detection Range 140 ° furthest 10m Power Cable (m) 3 Dimensions, Width W x Depth D x Height H (mm) 95×125×146 Power Input (V) AC100 Waterproof Protection Grade IP44 (splashproof type) Installation Location Indoor and outdoor use Water Resistant Splash-proof typefrom S$96.99Min. 2 days
- EARTH MAN Sensor light with recording functionWith recording function! Security effect with light and camera. You can take good pictures with a 920,000 pixel color camera. Total luminous flux 840Lm! Brightness about 6 times that of incandescent bulb 100W (compared to the manufacturer). Energy-saving ECO model! Electricity cost is about 1/5 (... Read MoreRated Power Consumption (W) (Standby) 2, (lit) 18 Frequency (Hz) 50/60 Operating Ambient Temperature (℃) 5~40 Voltage (V) AC100 Main Unit Dimensions, Length L x Width W x Height H (mm) About 150 × 210 × 180 Cable Length (m) About 3 Mass (g) About 950 Type Image file: AVI (video only) Detection Device Infrared detection method Sensing Method Infrared detection method Types of Light Bulb LED Shooting Distance (m) Up to about 6 (about 50 °) Protection Class Waterproof / IP44 (splash-proof type) Standard Waterproof / IP44 (splash-proof type)
- YAZAWA Light / dark sensor LED slim night lightWhen the sensor detects the movement of a person in the dark, it lights up automatically. It has a thin body that does not protrude from the wall and is recommended for corridors.Power Consumption (W) 0.3 Number of Lights 3 lights Mass (g) 33 Rated Life (hours) 40000 Frequency (Hz) 50/60 Body dimensions (width W x height H x depth D) (mm) 70×46×20 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Lighting method Human light / dark sensor Sensing Method Human light / dark sensor Types of Light Bulb LED Mounting Type Plug type Light Source White LED (not replaceable)
- ELPA (Asahi Electric) LED light / dark sensor light Foot light Foot light White LED outlet type Horizontal typeYou can use it immediately by plugging it directly into an outlet. It turns on automatically when it gets dark and turns off automatically when it gets bright. (In light / dark mode) A tracking-resistant cover is attached to the plug to prevent electric fire. Since LED is used as the light source... Read MoreRated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Types of Light Bulb LED Sensing Method Light / dark sensor
- ELPA (Asahi Electric) Motion sensor light Outlet type white LED Rainproof Waterproof Easy installation Outdoor security SecurityRainproof structure (equivalent to IPX4) that can be installed outdoors such as under the eaves where the sensor detects the movement of people and cars and automatically lights up The sensor detects and starts lighting. The ambient brightness can be adjusted. The lighting time can be set from ab... Read MoreOperation Ambient Temperature (℃) -20~+40 Power Supply Voltage (V) AC100(50/60Hz) Power Cable (m) About 3 Lighting Start Illuminance (Lux) About 5 (night)-(day) Lighting Hold Time About 5 seconds to about 10 minutes Protection Class IPX4 (splash-proof type) Water Resistant IPX4 (splash-proof type) Detection Device Infrared passive Sensing Method Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands