All Category

Solar Powered Sensor Lights

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. LED sensor light wall light solar type waterproof motion sensor outdoor crime prevention security
    ELPA (Asahi Electric) LED sensor light wall light solar type waterproof motion sensor outdoor crime prevention security
    Automatic lighting when the sensor detects the movement of a person or a car when it is dark Equipped with a nightlight mode that automatically lights when the surroundings become dark (ON / OFF switchable) Since it is a solar power generation type, it can be installed in places where there is no... Read More
    Battery Voltage (V)  3.6V  Lighting Hold Time  About 13 seconds (fixed)  Lighting Start Illuminance (Lux)  About 4  Protection Class  IP65 (dust-proof / jet-proof)  Types of Light Bulb  LED  Suitable Battery  NiMH rechargeable battery  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  2. LED Sensor Light Solar White LED Waterproof Outdoor Sensor Light Security Security
    ELPA (Asahi Electric) LED Sensor Light Solar White LED Waterproof Outdoor Sensor Light Security Security
    The sensor detects the movement of a person or a car and automatically lights up. Waterproof specification that can be installed outdoors (IP45 anti-jet type) Since it is a solar power generation type, it can be installed in a place without an outlet, and it does not cost electricity. The sensor ... Read More
    Cable Length (m)  Output  8V、150mA  Lighting Start Illuminance (Lux)  About 4 (night)-(day)  Protection Class  IP45 (jet-proof type)  Sensing Method  Infrared passive  Detection Device  Infrared passive  Types of Light Bulb  LED  Type  Silicon polycrystal  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    92%
    from S$99.90
    Min. 2 days
  3. Outdoor garden solar light with motion sensor
    Trade one Outdoor garden solar light with motion sensor
    No electricity bill or wiring required. Equipped with 4 high-brightness lights. Lights up strongly when a person approaches. Lights up weakly when it gets dark. A high-brightness light with a motion sensor that can be easily installed at the entrance or garage. It can be charged for about 8 hours... Read More
    Mass (g)  140  Dimensions, Width W x Depth D x Height H (mm)  86×42×116  Waterproof Specifications  IP x 3 (Outdoor use OK)  Brightness (Lm)  Up to 60  Power Source  solar panel 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  4. Solar LED security sensor light
    IRIS OHYAMA Solar LED security sensor light
    Charge the storage battery with daytime sunlight ⇒ When it gets dark, the sensor illuminates it brightly
    Water Resistant  IP44  Suitable Battery  AA rechargeable NiMH battery  Solar Panel Cable Length (m)  Color  Lunch white / bulb color  Quantity per Set (pieces)  Sensor  Sensing distance: 8m, Angle: 140 ° 
    Rating:
    73%
    from S$86.99
    Min. 2 days
  5. 8W Wide Solar LED Sensor Light
    RITEX 8W Wide Solar LED Sensor Light
    It can be installed in a place where there is no super bright outlet even though it is a solar type without electricity. Corner / entrance, garage, ceiling, etc. * Because it is rainproof, it is not waterproof. Do not use underwater or in a storm. * LED life is the time it takes for the luminous ... Read More
    Maximum extension (m)  (Detection range) about 6  Body dimensions (H x W x D) (mm)  153×152×165  LED Life (Hours)  40000  Cable Length (m)  5 (Solar panel)  Total Luminous Flux (Lm)  About 800  Maximum Angle range (°)  Approx. 140 (horizontal level)  Mass (g)  Approx. 220 (excluding clamp)  Function  Flushing  Types of Light Bulb  LED 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  6. LED sensor light Solar type white LED Rainproof outdoor sensor light Security security Easy size
    ELPA (Asahi Electric) LED sensor light Solar type white LED Rainproof outdoor sensor light Security security Easy size
    A sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splash-proof type) that can be installed outdoors such as under eaves. Since it is a solar power generation type, it can be installed in places where there is no outlet, and ... Read More
    Cable Length (m)  Output  6V、90mA  Lighting Hold Time  About 10 seconds (fixed)  Lighting Start Illuminance (Lux)  About 4  Protection Class  IP44 (splashproof type)  Detection Device  Infrared passive  Sensing Method  Infrared passive  Types of Light Bulb  LED  Type  Silicon polycrystal  Light Source  White LED  Operating Temperature Range (℃)  ‐20~40 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  7. Solar light outdoor motion sensor
    KISHIMA Solar light outdoor motion sensor
    A solar motion sensor light that senses people and illuminates them brightly for both "I'm home" and "Crime prevention." Equipped with a high-sensitivity motion sensor that is ideal for crime prevention measures. For power saving lighting and crime prevention effects in ge... Read More
    Luminous Flux (Lm)  (High)230、(Low)15  Mass (g)  180  Dimensions, Width W x Depth D x Height H (mm)  190×40×90  Included Accessories  3M Cooperation Double Sided Tape  Number of LED (pieces)  40  LED Color  Daylight  Waterproof Protection Grade  IP65  Material  Polycarbonate, polypropylene  Detection Distance (m)  Sensor: 3-5 
    Rating:
    73%
    from S$37.99
    Min. 2 days
  8. 1.3W Solar LED Sensor Light
    RITEX 1.3W Solar LED Sensor Light
    Irradiation direction and mounting freedom Freely illuminate a wide range Can be installed in places where there is no outlet, stores electricity during the day, and lights and crime prevention at night. Corner / entrance, garage, ceiling, etc. * Because it is rainproof, it is not waterproof. Do ... Read More
    Maximum extension (m)  (Detection range) about 6  LED Life (Hours)  40000  Cable Length (m)  5 (Solar panel)  Lighting Time  About 10 seconds (fixed)  Maximum Angle range (°)  Approx. 140 (horizontal level)  Types of Light Bulb  LED 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  9. 1.3W × 2 lights Free arm type LED solar sensor light
    DANKE 1.3W × 2 lights Free arm type LED solar sensor light
    No electricity bill or outlet required. Free arm allows free irradiation direction and mounting. Since it is a solar type, it can be installed in places where there is no outlet, and it can be used for storing electricity during the day and for lighting and crime prevention at night. Parking lot,... Read More
    Maximum extension (m)  (Detection range) about 6  Battery Voltage (V)  1.2  Battery Capacity (mAh)  1000  Trusco Part No.  123-0089  Number of Lights  2 lights  Total Luminous Flux (Lm)  220  Number of lighting times  300 times (when fully charged)  LED Life (Hours)  40000  Cable Length (m)  5 (Solar panel)  Lighting Time  About 10 seconds (fixed)  Maximum Angle range (°)  Approx. 140 (horizontal level)  Waterproof Protection Grade  IP44 (splashproof type)  Types of Light Bulb  LED  Battery  Nickel metal hydride battery  Water Resistant  Splash-proof type 
    Rating:
    90%
    from S$88.99
    Min. 2 days
  10. Everywhere sensor light solar (ASL-093)
    RITEX Everywhere sensor light solar (ASL-093)
    Free to install. Sensor light solar everywhere. No need for solar power generation or battery replacement. It can be installed anywhere with a freely bendable tripod. A powerful magnet appears when you remove the tripod. It can be used in places with magnets such as storerooms and lockers. For li... Read More
    Number of Lights  1 light  Brightness (Lm)  110  Arm Dimensions (mm)  130  Mass (g)  250  Battery Voltage (V)  3.6  Detection Distance (m)  Battery Capacity (mAh)  500  Main Unit Dimensions, Width W x Depth D x Height H (mm)  82×90×132  Solar Panel Type  Crystal solar cell 5.5V 0.3W  Types of Light Bulb  High-intensity white LED, 1W  Sensor Detection Range  Horizontal about 100 °  Installation Location  Outdoor (Rainproof IP43) / Indoor  Protection Class  Outdoor (Rainproof IP43) / Indoor  Sensing Method  Pyroelectric infrared sensor  Mounting Type  Screw, magnet, tripod tripod 
    Rating:
    80%
    from S$54.99
    Min. 2 days
  11. 2 LED solar sensor lights
    DAISHIN 2 LED solar sensor lights
    No outlet required Electricity bill 0 yen It has a wide range of motion and illuminates right beside and underneath brightly.
    Brightness (Lm)  600  Dimension (mm)  About 163 × 153 × 137  Power Cable (m)  About 3  Mass (g)  About 415  Waterproof  Rainproof type  Sensing distance (m)  [Horizontal] about 3 / about 12  Lighting Time  [Sensing] 5-30 seconds  Power Supply  solar 
    from S$84.99
    Min. 2 days
  12. eco power sensor light
    Fukusho eco power sensor light
    Equipped with motion sensor and night sensor. It lights up automatically when the movement of a person is detected at night. For various purposes such as security lights, entrance lights, and garden lights.
    Recharging Time (hours)  10  Continuous Lighting Time (hours)  3 (* When fully charged)  Luminous Flux (Lm)  COB: 200 (* depends on charging time)  Sensing Method  Motion sensor / Night sensor  Material  PC, rubber, epoxy resin, glass 
    Rating:
    72%
    from S$26.99
    Min. 2 days
  13. 2 LED sensor lights
    OHM ELECTRIC 2 LED sensor lights
    It is a solar-powered compact sensor light. Easy to install and economical without the need for an outlet. Bright white LED 4W, 360 lumens. It can be used in places where it gets wet in the rain.
    Detection Device  Infrared passive  Material  plastic  Height (m)  [Installation] 1.8-2.5  Included Accessories  6 concrete sleeves, 6 screws (large)  Battery Voltage (V)  3.6  Detection Range  (Maximum) 8m / 120 °  Dimensions, Width W x Depth D x Height H (mm)  195×56×190  Brightness (Lm)  360  Protection Class  IP44  Battery Capacity (mAh)  1200  Battery  NiMH rechargeable battery 
    Rating:
    40%
    from S$86.99
    Min. 2 days
  14. One LED solar sensor light
    DAISHIN One LED solar sensor light
    No outlet required Electricity bill 0 yen It has a wide range of motion and illuminates right beside and underneath brightly.
    Brightness (Lm)  300  Power Cable (m)  About 3  Mass (g)  About 320  Dimension (mm)  Approx. 81 × 153 × 137  Waterproof  Rainproof type  Sensing distance (m)  [Horizontal] about 3 / about 12  Lighting Time  [Sensing] 5-30 seconds  Power Supply  solar 
    from S$67.99
    Min. 2 days
  15. Wide-angle solar sensor light
    DAISHIN Wide-angle solar sensor light
    Illuminates wide and bright with a 360-degree sensor detection range. Semi-circular wide-angle type that brightly illuminates a wide area
    Brightness (Lm)  510  Dimension (mm)  About 133 × 130 × 205  Mass (g)  About 623  Waterproof  Rainproof type  Sensing distance (m)  [Horizontal] About 7  Sensor sensing range  [Horizontal] Approx. 360  Lighting Time  [Sensing] 5-15 seconds  Cable Length (m)  [Solar panel] about 5  Power Supply  solar 
    from S$99.90
    Min. 2 days
  16. Slim solar wall light
    DAISHIN Slim solar wall light
    It charges in the daytime and lights up at night. Comes with a convenient mounting hook for installation.
    Brightness (Lm)  240  Dimension (mm)  About 105 × 90 × 200  Mass (g)  About 230  Waterproof  Rainproof type  Sensing distance (m)  [Horizontal] About 6  Sensor sensing range  [Horizontal] Approx. 120  Lighting Time  [Sensing] 10 seconds  Power Supply  solar 
    from S$33.99
    Min. 4 days
  17. Solar LED Sound Sensor Light
    AS ONE Solar LED Sound Sensor Light
    It works automatically in response to the infrared sensor in a dark place. Light mode or light + recording / playback mode can be selected by operating the switch. The charging unit with solar panel can be removed from the main unit and charged by the charging unit alone.
    As ONE Part Number  7-3675-01  Types of Light Bulb  LED  Type  PGS-032R 
    from S$86.99
    Min. 13 days
  18. Solar sensor light double
    Center Shoji Solar sensor light double
    At night (dark place), the sensor reacts and lights up automatically. During the day, the solar panel is fully charged in about 7 to 8 hours when exposed to the sun. When the motion sensor detects it, it automatically lights for 15 seconds.
    RoHS directive (corresponding to 10 substances)  Battery Capacity (mAh)  1200  Included Accessories  Concrete plug x 2, screw x 2  Waterproof  IP64 
    from S$28.99
    Min. 2 days
  19. Shimmering solar light
    Fukusho Shimmering solar light
    Realizes the image of fluctuating flames (brightness of about 80 lumens). Waterproof performance equivalent to IP65, so it's okay even in the rain. A fashionable torch-shaped light matches the garden. It can also be used on the wall.
    Dimensions, Diameter x Height H (Φmm x mm)  118 x 780 x 118 (when using three props)  Mass (g)  348  Continuous Lighting Time (hours)  8 (* when fully charged)  Luminous Flux (Lm)  80 (* depends on charging time)  Material  ABS・PP  Protection Class  IP65 equivalent 
    from S$67.99
    Min. 4 days
  20. Light bulb solar light
    Fukusho Light bulb solar light
    A light bulb type solar light that does not require wiring. The rotating lights create a nice garden or room. With a chain of about 22 cm that can be hung from various places For decorative lights such as entrances. For home party props.
    Battery Capacity (mAh)  (Solar battery) 1.2V300  Luminous Flux (Lm)  1 (* Depends on charging time)  Mass (g)  179  Continuous Lighting Time (hours)  8 (* when fully charged)  Continuous Operating Time (hours)  About 8  Material  Glass, PP, PS, iron 
    from S$37.99
    Min. 4 days
  21. Wide-angle solar sensor light (bulb color)
    DAISHIN Wide-angle solar sensor light (bulb color)
    Warm light bulb color for lighting and crime prevention of entrances, garages, balconies, etc. Semi-circular wide-angle type that brightly illuminates a wide area
    Brightness (Lm)  510  Dimension (mm)  About 133 × 130 × 205  Mass (g)  About 623  Waterproof  Rainproof type  Sensing distance (m)  [Horizontal] About 7  Sensor sensing range  [Horizontal] Approx. 360  Lighting Time  [Sensing] 5-15 seconds  Cable Length (m)  [Solar panel] about 5  Power Supply  solar 
    from S$99.90
    Min. 5 days
  22. OnLord OL-405 Magnet Hook for Mounting Sensor Light 2 Pieces
    On SQUARE OnLord OL-405 Magnet Hook for Mounting Sensor Light 2 Pieces
    On Square OL-300 series Ideal for mounting sensor lights! It is a magnet type and can be installed without making holes! Durable, plated and stainless steel magnet hooks can be easily attached and detached! Install only when needed! It can be attached to products with hook holes in addition to s... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  20  Material  Body: Steel, Screws: Stainless 
    from S$12.99
    Min. 2 days
  23. Solar Rechargeable Motion Sensor Light TYH-G5A
    GOODGOODS Solar Rechargeable Motion Sensor Light TYH-G5A
    Slightly lit / Full lit 2 modes: Slightly lit when it gets dark, and 100% lit when a person approaches. Lights and panels can be separated, lights can be added. A self-supporting stand is mounted on the solar panel Easy to install Solar power generation: Environmentally friendly solar power gene... Read More
    RoHS directive (corresponding to 10 substances)  Total Luminous Flux (Lm)  3800 (maximum)  Color Temperature (K)  6500-7000  Recharging Time (hours)  About 6-8  Material  Aluminum alloy + tempered glass  Light Color  Daylight  Detection Distance (m)  Detection: 6-8  Offset Angle (°)  Detection: Approximately 120  Mounting Type  Freestanding stand  Protection Class  IP65  Types of Light Bulb  LED  Sensing Method  LED motion sensor light  Lighting Type  Light sensor + motion sensor  Standard  Lot number: 10 sets included  Installation Location  Outdoors  LED  Tip: COB type / 120 grains 
    from S$239.90
    Min. 2 days
  24. 4.5W x 1 light  LED solar simple style sensor light
    RITEX 4.5W x 1 light LED solar simple style sensor light
    It is a solar-powered sensor light that looks neat and fits the exterior of the building. Solar type that illuminates fashionably with a shape that fits in the house The surroundings of the house at night are dark, and the lights that automatically turn on when you return home give you "safe... Read More
    Number of Lights  Lighting Time  10 seconds  Battery Capacity (mAh)  1200  Mass of Main Unit (g)  240  Brightness (Lm)  260  Battery Voltage (V)  3.7  Power Consumption (W)  4.5  Dimensions, Width W x Depth D x Height H (mm)  80×119×152  Cable Length (m)  About 5  Protection Class  IP44  Types of Light Bulb  LED  Battery  Li-Ion (built-in)  Mass (g)  Panel: 190  Sensing Method  Pyroelectric infrared sensor  Sensor Detection Range  Up to 120 °  Sensing distance (m)  Up to 8  Panel Size (mm)  W82×D50×H157 
    Rating:
    40%
    from S$65.99
    Min. 2 days
  25. Floating colorful solar light
    Fukusho Floating colorful solar light
    Excellent waterproof performance (equivalent to IP44) that can withstand floating on water or use in rainy weather. Stand type with the attached strut anchor. Or it can be floated on water or used according to the purpose.
    Battery Capacity (mAh)  (Solar battery) 2V300 × 2  Dimensions, Diameter x Height H (Φmm x mm)  100×330  Mass (g)  178  Luminous Flux (Lm)  2 (* depends on charging time)  Continuous Lighting Time (hours)  5 (* When fully charged)  Material  Body: Iron, silicon, PS / post: PP  Protection Class  IP44 equivalent 
    from S$26.99
    Min. 4 days
  26. 3W + 5W  COB  LED searchlight
    Save 3W + 5W COB LED searchlight
    Multi-functional light for outdoor, leisure and emergency. Two ways to hold it with a 2WAY handle! There are four ways to use it: weak, strong, side, and flashlight. With 3 AA batteries (alkaline batteries), it can be used continuously for about 8 hours! With a shoulder strap that can be hung on ... Read More
    Number of Lights  Dimensions, Width W x Depth D x Height H (mm)  169×91×138  Battery  AA 3 pieces used (sold separately)  Material (Main Unit)  ABS resin + silicone coating  Irradiation Distance (m)  About 150  Continuous Lighting Time (hours)  About 8  Installation Location  Indoor / outdoor  Types of Light Bulb  LED  Material (Lens)  PS resin  Part No.  SV-6841  Material  Shoulder strap: Nylon 
    from S$57.99
    Min. 2 days
  27. Solar Street Light (Solar Panel LED Light with Motion Sensor)
    NEXcell Solar Street Light (Solar Panel LED Light with Motion Sensor)
    Solar panel LED light with motion sensor As a street light, it is ideal for crime prevention measures at construction sites, gardens, parking lots, garages, warehouses, etc. Even if the commercial power supply stops due to a disaster, the lighting function will be maintained, contributing to crim... Read More
    Operating Ambient Temperature (℃)  -20~45  Number of Lights  Mass (kg)  1.37  Power (W)  10  Total Luminous Flux (Lm)  1080 (when 10W is lit)  Human sensor detection distance (m)  15 (horizontal 180 degrees)  Dimensions, Width W x Depth D x Height H (mm)  300×35×250  Color Temperature (K)  6000  Solar Panel Output  6W  projection angle (°)  70  Mounting Type  Clamp  Sensing Method  Human feeling  Protection Class  IP65  Types of Light Bulb  LED  Battery  Li-ion 3.7V/7200mAh  Installation Location  Outdoors 
    from S$269.90
    Min. 8 days
  28. MTO EDS0795 Solar Sensor Light Wide Range Irradiation Type
    EIGERTOOL MTO EDS0795 Solar Sensor Light Wide Range Irradiation Type
    It is a motion sensor light that is effective for crime prevention. There are 3 lighting modes to suit your needs. When it gets dark, the guide lamp flashes red inside the lens. When a person approaches, it will light up for about 30 seconds with maximum light intensity. High light intensity 500L... Read More
    Battery Capacity (mAh)  2400  Battery Voltage (V)  3.7  Dimension (mm)  341×118×181  Service life (years)  3~4  Brightness (Lm)  500 (max)  Recharging Time (hours)  9-10 (lightly cloudy)  Mass (g)  About 490  Included Accessories  Concrete anchor, screw  Protection Class  IP65  Battery  Li-ion  Sensing Method  Presence (infrared)  Mounting Type  Screwing 
    from S$65.99
    Min. 4 days
  29. 4.5W x 2 lights  LED solar simple style sensor light
    RITEX 4.5W x 2 lights LED solar simple style sensor light
    It is a solar-powered sensor light that looks neat and fits the exterior of the building. A two-lamp solar type that illuminates fashionably with a shape that fits in the house. The surroundings of the house at night are dark, and the lights that automatically turn on when you return home give yo... Read More
    Lighting Time  10 seconds  Battery Capacity (mAh)  1200  Number of Lights  Dimensions, Width W x Depth D x Height H (mm)  240×119×80  Battery Voltage (V)  3.7  Mass of Main Unit (g)  320  Power Consumption (W)  4.5  Brightness (Lm)  520  Cable Length (m)  About 5  Protection Class  IP44  Types of Light Bulb  LED  Battery  Li-Ion (built-in)  Mass (g)  Panel: 190  Sensing Method  Pyroelectric infrared sensor  Sensor Detection Range  Up to 120 °  Sensing distance (m)  Up to 8  Panel Size (mm)  W82×D50×H157 
    from S$84.99
    Min. 5 days
  30. Solar sensor light single
    Center Shoji Solar sensor light single
    At night (dark place), the sensor reacts and lights up automatically. During the day, the solar panel is fully charged in about 7 to 8 hours when exposed to the sun. When the motion sensor detects it, it automatically lights for 15 seconds.
    RoHS directive (corresponding to 10 substances)  Battery Capacity (mAh)  1200  Included Accessories  Concrete plugs and screws  Waterproof  IP64 
    from S$26.99
    Min. 5 days
  31. Solar LED sensor light
    NICHIDO IND Solar LED sensor light
    It starts when the surrounding area becomes 30Lx or less. The mode can be switched from 3 patterns (1. Sensor OFF: always on at 25%, 2. Sensor ON: detect and turn on 100%, then weakly turn on, 3. Sensor ON: detect and turn on 100%, then turn off) increase. The left and right twin sensors detect a... Read More
    Mass (kg)  1.4  Suitable Bulbs  10W  Lighting Hold Time  12.5 hours  Trusco Part No.  139-2435  Height (mm)  250  Width (mm)  300  Length (mm)  35 
    from S$189.90
    Min. 3 days
  32. LED Motion Sensor Light, Flashlight, 2-way, Solar Powered, Rainproof, Anti-crime, Anti-disaster, Portable
    ELPA (Asahi Electric) LED Motion Sensor Light, Flashlight, 2-way, Solar Powered, Rainproof, Anti-crime, Anti-disaster, Portable
    The sensor detects the movement of a person or a car in the dark and automatically lights up. Since the LED is also mounted on the side of the main body, it illuminates a wide area. Since it is a solar power generation type, it can be installed in a place without an outlet, and it does not cost e... Read More
    Lighting Start Illuminance (Lux)  About 10 or less  Protection Class  IP65 (dust-proof / jet-proof)  Detection Device  Infrared passive  Light Source  White LED * LED cannot be replaced 
    from S$48.99
    Min. 2 days
  33. Solar light + TYH-34DW
    GOODGOODS Solar light + TYH-34DW
    Soft warm color light Simple design in a warm atmosphere Achieves continuous lighting overnight Stable brightness is maintained. Lights that are safe even in the event of a disaster or power outage! Free-standing stand mounted on solar panel Easy to install For entrances, entrances, and gardens. ... Read More
    RoHS directive (corresponding to 10 substances)  Color Temperature (K)  3000  Total Luminous Flux (Lm)  3000  Lighting Time  About 6-12 hours  Recharging Time (hours)  About 6-8  projection angle (°)  About 90  Material  Aluminum alloy + tempered glass  Mounting Type  Freestanding  Protection Class  IP65  Types of Light Bulb  LED  LED  LED chip x 64  Light Color  Lamp colour  Sensing Method  Light and dark  Lighting Type  Light sensor  Installation Location  Outdoors 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  34. 20LED Solar Sensor Light
    Accel 20LED Solar Sensor Light
    When a person approaches, it automatically flashes.
    Offset Angle (°)  100  Mass (g)  120  Recharging Time (hours)  Dimensions, Width W x Depth D x Height H (cm)  9.5×4.5×121  Material  HIPS, PE, silicon  Types of Light Bulb  LED  Installation Location  Outdoors  Sensing Method  Presence (infrared) 
    from S$13.99
    Min. 7 days
  35. Solar rechargeable motion sensor security light
    Artec Solar rechargeable motion sensor security light
    A solar rechargeable security light that turns on when it senses people. Also wall mountable.
    Dimensions (cm)  16.5×10.5×13  Material  ABS  Set Contents  Body x 1  Protection Class  Equivalent to IPX54  Installation Location  Outdoors  Power Supply  Photocell 
    from S$29.99
    Min. 4 days
  36. Ref ball floodlight  100V  200W  With ground  2PNCT electric wire
    NICHIDO IND Ref ball floodlight 100V 200W With ground 2PNCT electric wire
    A 2PNCT electric wire with excellent oil resistance, weather resistance, and flame retardancy. Comes with a pocket plug (2-core 3-core combined plug). For outdoor / indoor lighting, for lighting of various outdoor works * Do not touch it immediately after it is turned off or while it is on as it ... Read More
    Voltage (V)  100  Power Consumption (W)  175  Life of Light Source  2000 hours  Brightness (Lm)  2300  standard electricity consumption (yen/h)  4.4  Maximum Jaw Opening (mm)  60  Bolster  E26  Set Contents  Lamps, reflex bulbs, vise  Spare ball  NRF-200 110V 
    from S$139.90
    Min. 7 days
  37. LED Sensor Wall Light Motion Sensor, Light / Dark Sensor, White LED, Waterproof, Outdoor, Solar Powered, Anti-crime
    ELPA (Asahi Electric) LED Sensor Wall Light Motion Sensor, Light / Dark Sensor, White LED, Waterproof, Outdoor, Solar Powered, Anti-crime
    ● Sensor detects the movement of a person or a car when it is dark and automatically lights up ● You can select the lighting mode to “strong” or “weak” with a switch ● LED is also mounted on the side of the main body to illuminate a wide range ● Solar Since it is a power generation type, it can b... Read More
    Light Source  White LED 
    from S$38.99
    Min. 2 days
  38. Solar Light TYH-50WK
    GOODGOODS Solar Light TYH-50WK
    Simple design Achieves continuous lighting overnight Stable brightness continues Lights that are safe even in the event of a disaster or power outage! Equipped with a self-standing stand on the solar panel Easy to install Solar power generation: Environmentally friendly solar power generation / l... Read More
    RoHS directive (corresponding to 10 substances)  Total Luminous Flux (Lm)  3800  Color Temperature (K)  6500-7000  projection angle (°)  About 120  Lighting Time  About 6-12 hours  Recharging Time (hours)  About 6-8  Material  Aluminum alloy + tempered glass  Light Color  Daylight  Mounting Type  Freestanding  Types of Light Bulb  LED  LED  LED chip: COB type  Protection Class  LED light: IP66, solar panel: IP65  Sensing Method  Light and dark  Lighting Type  Light sensor  Installation Location  Outdoors 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  39. Expansion light  50W  TK-50WKL
    GOODGOODS Expansion light 50W TK-50WKL
    Applicable to the manufacturer's original solar power generation system (product number; TYH-5JB). No construction work is required, and additional lights can be easily added. You can expect cost savings by lighting two places with one solar panel.
    RoHS directive (corresponding to 10 substances)  Total Luminous Flux (Lm)  3800  efficiency  50W  Color Temperature (K)  6500-7000  Cable Length (m)  About 1.2  projection angle (°)  About 120  Mass (g)  About 920  Material  Aluminum alloy + tempered glass  Light Color  Daylight  Protection Class  IP65  Types of Light Bulb  LED  Set Contents  LED light  Standard  Lot number: 10 units  Mass (kg)  Lot: about 11 
    from S$67.99
    Min. 6 days
  40. 2way light solar garden light
    Accel 2way light solar garden light
    2Way light
    Dimensions, Width W x Depth D x Height H (cm)  14×14×30.5  Mass (g)  215  Continuous Lighting Time (hours)  Installation Location  Outdoors  Material  PP, PS, iron, polysilicon 
    from S$16.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction