The power turns on automatically when the surroundings become dark, and turns off automatically when the surroundings become bright, so you can easily use it as a continuous lighting fixture at night by connecting it to illuminations, garden lights, crime prevention lights, and outdoor lights. A ... Read More
Waterproof Drip-proof type Frequency (Hz) 50/60 Power Consumption (W) 0.8MAX (at no load) Operating Temperature (℃) -10~50 Rated Voltage (V) AC100 Maximum Load (W) Incandescent: 300, Fluorescent: 45 Delay Time (Sensor) 3-6 seconds
A stainless steel band for sensor lights. Can be mounted on thick pillars with a diameter of 100 mm or more that cannot be mounted with clamps. It can be installed up to a diameter of 260 mm.
For mounting sensor lights.
It is possible to easily change to lighting with a motion sensor without any construction work. Ideal for corridors, stairs, and toilets at night. The turn-off time can be adjusted with the timer selector switch.
Sensing method Human feeling + light and dark Timer Setting (Changeover switch) 3 minutes, 5 minutes Temperature Range (℃) -10~50 Input Voltage (V) AC100(50/60Hz) Detection Device Light / dark sensor
Can be installed on iron doors, warehouses, prisms, etc.! Weatherproof binding band 300mm x 2 included Easy installation with strong magnet Sensor light Weight can be installed up to 1kg Can be used with manufacturers' sensor light clamp installation compatible models (Cannot be used for ESL-... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 88X88X15
A strong double-sided tape / magnet set exclusively for monban sensor lights. Can be easily attached to storage / lockers.
* This product is exclusively for the following Ohm Electric products.
Set Contents Strong double-sided tape, strong magnet
BS-914, BS-960, BS-972 dedicated adapter You can use it with confidence without worrying about running out of potential.
Dedicated adapter
* Please do not use other than compatible products
Cable Length (m) About 1.8 Material ABS resin Output DC6V 600mA Input AC100V 50/60Hz Mass (g) 260
It is a USB power cord for push light. Running cost can be saved compared to when using batteries. This product is a USB power cord for the following products.・ Push light (model number: BO-L18A5, product number: 07-8045) ・ Large push light (model number: BO-LB20A5, product number: 07-8046) ・ ... Read More
Attached to the sensor light to add a chime function. No wiring is required due to the adoption of wireless method. It can be linked with the EWS series and the system can be upgraded with the entrance chime.
Specification ID code / 250,000 streets Power Supply Supplied from the sensor light body Applicable Temperature Range 0℃~40℃ Radio Wave Reach (m) (Forecast) Approximately 50 Mass (g) About 7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 22×14×58 Water Resistant Splash-proof type Lighting Start Illuminance (Lux) About 5 (from night to day)
It is a lever type suction cup exclusively for monban sensor light. It sticks firmly to windows, lockers, and storerooms.
* This product is exclusively for the following Ohm Electric products.
It is a suction sheet exclusively for monban sensor lights. It sticks firmly to windows, lockers, and storerooms.
* This product is exclusively for the following Ohm Electric products.
Automatically turns on when a person is detected, and automatically turns off when no one is present. The turn-off time can be adjusted with the timer selector switch. No construction costs or tools are required for installation.
* When using an LED bulb, it may emit a small amount of light with ... Read More
Temperature Range (℃) -10~50 Detection Device Human Sensor Sensing method Human feeling Input Voltage (V) AC100(50/60Hz)
Introducing metal fittings that allow you to attach the sensor light to the sash! Good news for those who want to install a sensor light near a window but don't want to make a hole in the wall of the house and don't have the right pillar to pinch it in! A metal fitting that allows you to ... Read More
Attached to the sensor light to add a chime function No worries about wiring by adopting a wireless system Can be linked with the EWS series and can be upgraded with the entrance chime, etc.
Power Supply AA batteries x 3 (sold separately) Radio Wave Reach (m) About 50 outlook Frequency (MHz) 313.625 (specified low power) Specification ID code / 250,000 streets
It's easy because you just attach it to the existing socket. Just attach it to your light bulb socket and your usual lighting will become a sensor light! The light is automatically turned on by the motion sensor. You won't forget to turn it off. You can use up to 60W light bulbs. The brig... Read More
Maximum Turning Angle (°) About 355 Operating Humidity (%) About 90 or less Operating Temperature (℃) About -20 to 40 Detection Device Light sensor / human sensor
Chime Sound Level Adjustable Power Supply 3 AA alkaline batteries Type of Sign Wall hanging Type wireless Tone Melody 5 colors Battery Life About 1 year (10 times a day)
The industry's first simple and convenient light sensor switch with remote control. Approximately 15m of line-of-sight You can turn it on / off from a remote location with a remote controller that can be used! You can prevent interference with up to 3 units by setting the channel switch. (* 1... Read More
Operating Temperature (℃) -20~50 Cable Length (m) 1.5(VCT1.25mm) Number of Channels 3 Delay Time 3-6 seconds (sensor) Power Consumption (W) 3.0 (no load) Frequency (MHz) 315 (weak radio equipment) Timer Setting Time 4 (± 30 minutes)-8 (± 60 minutes) Input Voltage (V) AC100(50/60Hz) Main Unit Dimensions (mm) About 120 x about 105 x about 52 Radio Wave Reach (m) About 15 outlook Waterproof Specifications Rainproof type Included Accessories Wood screws (3)
Wireless chime for sensor light GX / EX.
* It is not a rainproof type.
Tone Melody 5 colors Chime Sound Level Adjustable Type wireless Type of Sign Wall hanging Power Supply 3 AA alkaline batteries Battery Life About 1 year (10 times a day)