Germicidal Lamps
Other Related Pages
- Toshiba Lighting & Technology Germicidal LampIt is a glow starter type fluorescent lamp. A lamp that efficiently radiates ultraviolet rays with a wavelength of 253.7 nm, which has a bactericidal action. For sterilizing air, water and equipment.Types of Light Bulb Fluorescent lamp Starting Type Glow starter type
- Panasonic GL6X1 sterilization lamp wall direct attachment type moisture proof typefrom S$359.90Min. 6 days
- PHILIPS UVC Sterilization Desk LightUV-C sterilization desk light is a product that effectively inactivates molds, bacteria, and all other bacteria and viruses in a short period of time. With simple operation, voice guides and timers that take safety and security into consideration, and a compact size that can be carried around, it... Read MoreDimensions, Width W x Depth D x Height H (mm) 120×120×277 Cable Length (m) 2.9 Power Consumption (W) 24 Rated Frequency (Hz) 50/60 Mass (g) 800 Life of Light Source 9000 hours Rated Input Voltage (V) AC100 Wavelength (nm) UVC:254 Rated Lamp Power (W) UVC:6from S$129.90Min. 2 days
- Panasonic GL15 × 1 + germicidal lamp + embedded germicidal line shading method(S) Special products A group of products that offer a comfortable and advanced lighting environment with cutting-edge technology and excellent design. * Please note that the power supply hole is not in the center. * Cannot be mounted on the wall. * Do not use in places with high humidity. * Since... Read MoreLight Source 1 type 15 sterilization lamp embedded hole length (mm) 1050 Length (mm) 1075 embedded hole width (mm) 200 Width (mm) 225 embedded hole height (mm) 69 Mass (kg) 7from S$1,999.00Min. 63 days
- DN lighting UV LampUltraviolet sterilization lamp Emits ultraviolet rays with a wavelength of 253.7 mm, which has a bactericidal action. * Please check the safety precautions (separately attached document) before using the product correctly.Pipe Diameter (Φmm) 25.5 Bolster G13
- OSRAM Straight PipeIt emits ultraviolet radiation with a bactericidal action near a wavelength of 254 nm (UV-C). Used for sterilizing air, water and equipment.Voltage (V) 100 Rated Life (hours) 10800 Diameter (mm) 25.5 Types of Light Bulb Fluorescent light Bolster G13
- Panasonic GL15 × 1 + germicidal lamp + direct germicidal line shading method(S) Special products A group of products that offer a comfortable and advanced lighting environment with cutting-edge technology and excellent design. * Please note that the power supply hole is not in the center. * Cannot be mounted on the wall. * Do not use in places with high humidity. * Since... Read MoreLight Source 1 type 15 sterilization lamp Length (mm) 1050 Width (mm) 200 Mass (kg) 6.4 Height (mm) 80from S$1,499.00Min. 13 days
- OSRAM Straight tube starter type germicidal lamp 10 type base G13It emits ultraviolet radiation that has a bactericidal action near a wavelength of 254 nm. Surface sterilization of clothing, bedding, food, medical equipment, etc., sterilization of air, water, utensils, etc. * Never look directly at it with the naked eye while it is lit. Also, do not allow refl... Read MorePower Consumption (W) 10 Type 10W type Diameter (Φmm) 25.5 Rated Life (hours) 6000 Compatible Light Tube FG-7E/7P Germicidal fluorescent lamp Types of Light Bulb Fluorescent light Bolster G13 Starting Type glow starter moldfrom S$19.99Min. 6 days
- HITACHI Germicidal lampSince it uses special glass that transmits sterilization lines (254 nm), it can be sterilized by ultraviolet rays. UV disinfection of air, water and equipment.Types of Light Bulb Fluorescent lamp Starting Type Glow starter typeDiscontinued
- Toshiba Lighting & Technology Fluorescent lamp Sterilization lampTypes of Light Bulb Fluorescent lampDiscontinued
- Mitsubishi Electric Germicidal lampIt emits ultraviolet radiation that has a bactericidal action near a wavelength of 254 nm. Sterilization of air, water and equipment * Never look at the lit lamp directly with the naked eye. (Causes of eye pain and visual impairment) Used with special equipment. If you want to see the lit lamp, w... Read MoreType Straight pipe starter type Types of Light Bulb Fluorescent lampDiscontinued
- HITACHI Germicidal lampUltraviolet rays can be used to disinfect air, water, and equipment. Since it uses special glass that transmits sterilization lines (wavelength 254 nm), it can be sterilized by ultraviolet rays.Types of Light Bulb Fluorescent lamp Lighting Type Glow starter typeDiscontinued
- Mitsubishi Electric Germicidal lampIt emits ultraviolet radiation that has a bactericidal action near a wavelength of 254 nm. Sterilization of air, water and equipmentTypes of Light Bulb Fluorescent lamp Starting Type Glow starter typeDiscontinued