A brightly colored fluorescent lamp in which a monochromatic fluorescent substance is applied to a colored bulb. Yellow light is suitable for insect repellent in orchards. (In places where the appearance of skin color does not matter, it is a fluorescent lamp that is less likely to attract insect... Read More
Mass (g) 129 Rated Power Consumption (W) 20 Valve Diameter (Φmm) 32.5 Rated Life (hours) 5000 Length (mm) 580 Total Luminous Flux (Lm) 800 Types of Light Bulb Fluorescent light Bolster G13 Light Color Pure yellow
A brightly colored fluorescent lamp in which a monochromatic fluorescent substance is applied to a colored bulb. Yellow light is suitable for insect repellent in orchards. (In places where the appearance of skin color does not matter, it is a fluorescent lamp that is less likely to attract insect... Read More
Rated Life (hours) 10000 Length (mm) 1198 Total Luminous Flux (Lm) 1970 Mass (g) 253 Valve Diameter (Φmm) 32.5 Rated Power Consumption (W) 40 Compatible Light Tube FG-4PL, electronic glow starter: FE4P Types of Light Bulb Fluorescent light Bolster G13 Light Color Pure yellow
A brightly colored fluorescent lamp in which a monochromatic fluorescent substance is applied to a colored bulb. Yellow light is suitable for insect repellent in orchards. (In places where the appearance of skin color does not matter, it is a fluorescent lamp that is less likely to attract insect... Read More
Rated Life (hours) 10000 Length (mm) 1198 Total Luminous Flux (Lm) 1920 Mass (g) 253 Valve Diameter (Φmm) 32.5 Rated Power Consumption (W) 40 Types of Light Bulb Fluorescent light Bolster G13 Light Color Pure yellow
A fluorescent lamp with a synthetic resin film (polyester film) that absorbs ultraviolet radiation on the entire outer surface of the bulb. It is used in places where fading and flying insects are a problem, such as clothing and paper products.
* Structure with shatterproof film. * Fluorescent la... Read More
Length (mm) 1198 Rated Life (hours) 12000 Mass (g) 253 Total Luminous Flux (Lm) 3100 Valve Diameter (Φmm) 32.5 Rated Power Consumption (W) 36 Color Temperature (K) 6700 Light Color Daylight Types of Light Bulb Fluorescent light Bolster G13
A fluorescent lamp with a synthetic resin film (polyester film) that absorbs ultraviolet radiation on the entire outer surface of the bulb. It is used in places where fading and flying insects are a problem, such as clothing and paper products.
* Structure with shatterproof film. * Fluorescent la... Read More
Length (mm) 1198 Rated Life (hours) 12000 Mass (g) 253 Valve Diameter (Φmm) 32.5 Total Luminous Flux (Lm) 3250 Rated Power Consumption (W) 36 Color Temperature (K) 5000 Types of Light Bulb Fluorescent light Bolster G13 Light Color Neutral white
Length (mm) 1198 Mass (g) 253 Pipe Diameter (Φmm) 32.5 Type 40W type Types of Light Bulb Fluorescent light Bolster G13 Starting Type Straight pipe / rapid start type
Pipe Diameter (Φmm) 32.5 Types of Light Bulb Fluorescent light Bolster G13 Light Color Pure yellow Light Source Color Pure yellow Starting Type Straight pipe / starter type Shape Straight pipe / starter type
Lamp Current (A) 0.420 Rated Life (hours) 10000 Length (mm) 1198 Total Luminous Flux (Lm) 1920 Mass (g) 253 Pipe Diameter (Φmm) 32.5 Rated Lamp Power (W) 40 Type 40W type Types of Light Bulb Fluorescent light Bolster G13 Light Source Color Pure yellow Light Color Pure yellow Shape Straight pipe / rapid start type Starting Type Straight pipe / rapid start type
A yellow fluorescent lamp with a yellow pigment layer on the inner surface of the glass tube and a yellow heat-shrinkable resin film for cutting ultraviolet radiation on the outer surface of the glass tube. Due to the pigment layer and UV radiation cut film, it can be used as a light source for l... Read More
Lamp Current (A) 0.42 Rated Life (hours) 10000 Overall Length (mm) 1198 Mass (g) 260 Outer Diameter of Bulb (Φmm) 32.5 Rated Lamp Power (W) 40 Types of Light Bulb Fluorescent lamp Bolster G13
For insect catching: It emits ultraviolet radiation with a wavelength that is effective for collecting moths and other luminous pests. For photochemistry: It emits a large amount of near-ultraviolet radiation near 360 nm, which is effective in accelerating photochemical reactions.
Outdoor light f... Read More
Type Straight pipe starter type Types of Light Bulb Fluorescent lamp Bolster G13
Straight tube LED lamp for clean rooms and food factories Prevents exposure to ultraviolet rays and keeps insects away
* Do not use water, detergent, chemicals, etc. on metal parts such as the base. It may cause deterioration of the product or electric shock. * Do not use volatile liquids such as... Read More
Rated Power Consumption (W) (100V)6.6、(200V)6.9 Type 20 type Total Luminous Flux (Lm) 650 Energy Consumption Efficiency (Lm/W) 94 Bolster G13 Types of Light Bulb LED Color Temperature Yellow
Straight tube LED lamp for clean rooms and food factories Prevents exposure to ultraviolet rays and keeps insects away
* Do not use water, detergent, chemicals, etc. on metal parts such as the base. It may cause deterioration of the product or electric shock. * Do not use volatile liquids such as... Read More
Type 40 type (32 type) Bolster G13 Types of Light Bulb LED Color Temperature Yellow
Cuts light with a wavelength of 500 nm or less. Since the glass tube is covered with a yellow synthetic resin film (polyester tube), it emits almost no light with a wavelength of 500 nm or less, making it ideal for places where photosensitive materials are handled. Since the luminescent color is ... Read More
Types of Light Bulb Fluorescent lamp Bolster G13 Material Glass Light Color Yellow Light Source Color Yellow
A fluorescent lamp that uses a glow starter. It is a fluorescent lamp that cuts off the light that insects tend to collect. It has a slightly yellowish light color and has less insect gathering than white fluorescent lamps, and is used for suburban train station buildings, cable cars, highway tol... Read More
Pipe Diameter (Φmm) 32.5 Type Straight tube fluorescent lamp Types of Light Bulb Fluorescent light Starting Type Starter type
A yellow pigment layer is provided on the inner surface of the glass tube, and it can be used for illumination lighting and signboard lighting. In addition, since it is a fluorescent lamp that suppresses the wavelength of light in areas where insects easily gather, it can also be used as a low in... Read More
Lamp Current (A) 0.42 Rated Life (hours) 10000 Overall Length (mm) 1198 Mass (g) 260 Outer Diameter of Bulb (Φmm) 32.5 Rated Lamp Power (W) 40 Types of Light Bulb Fluorescent lamp Bolster G13 Color yellow
Straight tube LED lamp for clean rooms and food factories Prevents exposure to ultraviolet rays and keeps insects away
* Do not use water, detergent, chemicals, etc. on metal parts such as the base. It may cause deterioration of the product or electric shock. * Do not use volatile liquids such as... Read More
Rated Power Consumption (W) (100V)6.6、(200V)6.9 Type 16 type Total Luminous Flux (Lm) 650 Energy Consumption Efficiency (Lm/W) 94 Bolster G13 Types of Light Bulb LED Color Temperature Yellow Light Color Yellow