LED Tube Light Bulbs
Other Related Pages
- OHM ELECTRIC Straight tube LED lamp 40W typeReplacement lamp for glow starter fixtures *Order code: 53399965・53399974 does not come with a dummy starter.Rated Input Current (A) 0.288(100V)、0.154(200V) Power Input (V) 100(50/60Hz) Rated Power Consumption (W) 17.5 Total Luminous Flux (Lm) 2300 Outer Diameter (Φmm) 28 Rated Life (hours) 40000 Average Color Rendering Index (Ra) 80 Bolster G13 Types of Light Bulb LED Type Straight tube fluorescent lamp
- OHM ELECTRIC Straight tube type LED 20W typeLight angle 160 ° Achieves Ra80 for both N and D colors with average color rendering properties. Achieves the brightness equivalent to 20W straight fluorescent lamp. There is little flicker. Uses license-free LED. Achieves high luminous efficiency Indoor and outdoor (only for rainproof equipment ... Read MoreInput Voltage (V) 100(50Hz/60Hz) Total Luminous Flux (Lm) 1000 Light distribution angle (°) 160 Mass (g) 165 Type 20W type Pipe Diameter (Φmm) 28 Rated Life (hours) 40000 Bulb Length (mm) 580 Power Consumption (W) 8.2 Average Color Rendering Index (Ra) 80 Included Accessories Dummy starter (E type) Bolster G13 Starting Type Glow starter type Types of Light Bulb LED
- IRIS OHYAMA LED straight tube lamp Glow starter type (FL fluorescent lamp)A straight tube LED lamp that does not require electrical work and can be easily installed. Only for glow starter type fixtures and FL fluorescent lamps. It is designed with consideration for safety such as electric shock prevention and can be replaced safely at the time of replacement. It achiev... Read MoreBolster G13 Starting Type Glow starter type Types of Light Bulb LED
- OHM ELECTRIC LED straight tube 40 type 18WReplacement lamp for glow starter equipment with built-in power supply Straight tube Fluorescent lamp 40 type equivalent Brightness LED dedicated starter (P type) included Wide and bright glass tube with all-around glass shatterproof filmRated input current (mA) 100V…290、200V…145 Overall Length (mm) 1200 Rated Power Consumption (W) 18.4 Mass (g) 220 Outer Diameter (mm) 28 Rated Life (hours) 40000 Frequency 50Hz/60Hz Rated Input Voltage (V) AC100/200 Bolster G13 Average Color Rendering Index Ra80
- OHM ELECTRIC LED straight tube 20 type 2 piecesGlow starter equipment dedicated replacement lamp attached to dummy starter (E type) Brightness equivalent to straight tube fluorescent lamp 20W type [2017 Generic Home Appliances Award] << "Home Appliances" category >> Grand Prize winning model * Cannot be used for the foll... Read MoreRated Input Current (A) 0.146 Total Luminous Flux (Lm) 1000 Mass (g) 165 Type 20W type Outer Diameter (Φmm) 28 Rated Life (hours) 40000 Overall Length (mm) 580 Rated Power Consumption (W) 8.2 Average Color Rendering Index (Ra) 80 Power Input (V) AC100(50/60Hz) Bolster G13 Where to Use Indoor Types of Light Bulb LED
- Eco Device 40-inch LED straight tube compatible lamp daylight colorALL FREE TYPE LED straight tube. Keep the equipment as it is! Just replace it as before.Power Consumption (W) 17 Mass (g) 228 Total Luminous Flux (Lm) 2300 Type 40 type Color rendering index (Ra) 85 Light Color Daylight Types of Light Bulb LED
- Ecorica Straight tube type LED40 (3WAY type)More energy saving than the conventional model! The power consumption has been reduced from 17W of the previous model to 15.7W, which is more energy efficient. 3way method (Glow Rapid does not require construction + direct connection is also supported!) 1. Use direct connection 2. Use glow type b... Read MoreOperating Temperature Range (℃) -20~+40 Power Consumption (W) 15.7 Type 40W type Mass (g) 430 Average Color Rendering Index (Ra) 80 and more RoHS directive (corresponding to 10 substances) Correspondence Bolster G13 Types of Light Bulb LED fluorescent light
- Panasonic Straight tube LED lamp LDL40 Energy saving typeIt will be a dedicated lamp.Power Consumption (W) 14.8 Life of Light Source 40000 hours Type 40W type Average Color Rendering Index (Ra) 80 Bolster GX16t-5 Types of Light Bulb LED
- OHM ELECTRIC Straight tube LED lamp 10W typeRated input current (mA) 0.082 Power Input (V) 100(50/60Hz) Mass (g) 116 Maximum Diameter (Φmm) 28 Overall Length (mm) 330 Rated Power Consumption (W) 4.2 Total Luminous Flux (Lm) 510 Color rendering index (Ra) 80 Where to Use For indoor use Bolster G13 Types of Light Bulb LED Power supply method One side power supply Type Straight tube fluorescent lamp
- Ecorica Fluorescent lamp type 40 LED ECL-LD40F seriesHigh output type with maximum luminous efficiency of 160lm / w. It is ideal as a replacement for general fluorescent lamps in offices and stores where greater brightness and power saving effects are required. Color rendering performance that exceeds that of general fluorescent lamps (Ra60). Repro... Read MoreOperating Temperature Range (℃) -25~+50 Bulb Length (mm) 1198 Power Consumption (W) 17.5 Total Luminous Flux (Lm) 2800 Pipe Diameter (Φmm) 30 (Base 3Φ) Type 40W type Mass (g) 440 Rated Average Life (hours) 50000 Average Color Rendering Index (Ra) 80 and more Power Factor 95% or more Input Voltage (V) AC100-242(50/60Hz) EMI Standards to Conform CISPR 15/VCCI Class B RoHS directive (corresponding to 10 substances) Correspondence Bolster G13 Types of Light Bulb LED Power supply method Single-side power supply type
- Panasonic Straight tube LED lamp LDL40 High output typeIt will be a dedicated lamp. * Be sure to use the special equipment of the same manufacturer. Please check the manufacturer and base of the equipment before purchasing.Power Consumption (W) 28.7 Life of Light Source 40000 hours Type 40W type Average Color Rendering Index (Ra) 84 Bolster GX16t-5 Types of Light Bulb LED
- Panasonic Straight tube LED40 type 2500LM systemIt cannot be used with existing equipment. Please use the special equipment.Power Consumption (W) 19.4 Life of Light Source 40000 hours Type 40W type Average Color Rendering Index (Ra) 84 Bolster GX16t-5 Types of Light Bulb LED Power supply method Single-side power supply type
- OHM ELECTRIC LED straight tube 20 type 10WReplacement lamp for glow starter equipment with built-in power supply Straight tube Fluorescent lamp 20 type equivalent Brightness LED dedicated starter (E type) included Wide and bright glass tube with all-around glass shatterproof filmRated Power Consumption (W) 10.2 Mass (g) 110 Rated input current (mA) 190 Outer Diameter (mm) 28 Rated Life (hours) 40000 Frequency 50Hz/60Hz Overall Length (mm) 580 Rated Input Voltage (V) AC100 Bolster G13 Average Color Rendering Index Ra80
- OHM ELECTRIC Straight tube LED lamp 15W typeRated input current (mA) 0.082 Power Input (V) 100(50/60Hz) Mass (g) 140 Maximum Diameter (Φmm) 28 Overall Length (mm) 436 Rated Power Consumption (W) 6.6 Color rendering index (Ra) 80 Total Luminous Flux (Lm) 880 Where to Use For indoor use Bolster G13 Types of Light Bulb LED Type Straight tube fluorescent lamp
- YAZAWA LED straight tube lamp glow typeRated Voltage (V) 100 Outer Diameter (Φmm) 28 Service Life 40000 hours Color rendering index (Ra) 80 Bolster G13 Starting Type Glow type Types of Light Bulb LED Power supply method One side power supply Material Polycarbonate Color White
- Toshiba Lighting & Technology Straight Tube LED Base LightAverage Color Rendering Index (Ra) 83from S$43.99Min. 2 days
- OHM ELECTRIC LED straight tube 10 type 6WReplacement lamp for glow starter equipment with built-in power supply Straight tube Fluorescent lamp Brightness equivalent to 10 type LED dedicated starter (E type) included Wide and bright glass tube with all-around glass shatterproof filmRated input current (mA) 110 Outer Diameter (mm) 28 Overall Length (mm) 330 Rated Life (hours) 40000 Frequency 50Hz/60Hz Rated Power Consumption (W) 6.3 Mass (g) 60 Rated Input Voltage (V) AC100 Bolster G13 Average Color Rendering Index Ra80
- OHM ELECTRIC LED straight tube 15 type 8WReplacement lamp for glow starter equipment with built-in power supply Straight tube Fluorescent lamp Brightness equivalent to 15 type LED dedicated starter (E type) included Wide and bright glass tube with all-around glass shatterproof filmRated input current (mA) 150 Outer Diameter (mm) 28 Rated Life (hours) 40000 Overall Length (mm) 436 Frequency 50Hz/60Hz Rated Power Consumption (W) 7.9 Mass (g) 90 Rated Input Voltage (V) AC100 Bolster G13 Average Color Rendering Index Ra80
- GOODGOODS LED fluorescent light straight tube 40W type nano technology adoptionSafety: By adopting highly durable nanotechnology polycarbonate, debris is hard to come out even if it is bent, stepped on or dropped. Danger prevention. High durability: The industry's lightest weight that is hard to break even if dropped: Only 130g with a 120cm fluorescent lamp! Improved sa... Read MorePower Consumption (W) 18 Diameter (Φmm) 26 Type 40 type Color Temperature (K) 6000 Color rendering index (Ra) 80 Light Source 96 high quality SMD chips Input Voltage (V) AC85~265(50/60Hz) Overall Length (mm) About 1200 Mass (g) About 130 Total Luminous Flux (Lm) About 2160 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Bolster G13 Lighting Type Glow type Types of Light Bulb LED Fluorescent light T8(Φ26mm)
- Ecorica Fluorescent 20-type LED LD2EG seriesSince it has a G13 base and a tube diameter of 25.4 mm, it is ideal for replacing not only general fluorescent lamps but also Hf fluorescent lamps! Performance has improved with power consumption of 8.5W, total luminous flux of 1060lm, and luminous efficiency of 140lm / w! This model is made by i... Read MoreOperating Temperature (℃) -25~+50 Total Luminous Flux (Lm) 1060 Type 20 type Mass (g) 220 Pipe Diameter (Φmm) 25.4 Color Temperature (K) 5000 Rated Life (hours) 50000 Bulb Length (mm) 580 Power Consumption (W) 8.5 Average Color Rendering Index (Ra) 80 and more Input Voltage (V) AC100-242(50/60Hz) EMI Standards to Conform CISPR 15/VCCI Class B Suitable for Compatible with all types of equipment Bolster G13 Types of Light Bulb LED Light Color Lunch white equivalent Light Source Color Lunch white equivalent Power Factor More than 90 Power supply method Single-side power supply type
- Ecorica Compact fluorescent lamp type LED ECL-FDL F seriesExisting equipment can be left as it is! Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read MoreOperating Temperature (℃) -25~+50 Light distribution angle (°) 360 (standard 50% peak illuminance) Pipe Diameter (Φmm) 48 Average Color Rendering Index (Ra) 80 and more Input Voltage (V) AC100-242(50/60Hz) Power Factor AC100V: 95 or more, AC200V: 90 or more Types of Light Bulb Compact fluorescent LED RoHS directive (corresponding to 10 substances) Correspondence Bolster GX10Q Shape doublefrom S$86.99Min. 2 days
- Mitsubishi Electric Base light with straight tube LED lamp L Fine eco series (general purpose) + lampTypes of Light Bulb LED Light Color Neutral whitefrom S$69.99Min. 8 days
- OHM ELECTRIC LED straight tube 20 type 10W 2 piecesReplacement lamp for glow starter fixtures with built-in power supply Brightness equivalent to straight tube fluorescent lamp 20 type Wide and bright glass tube LED starter (E type) with shatterproof film is included.Rated Power Consumption (W) 10.2 Mass (g) 110 Rated input current (mA) 190 Maximum Diameter (Φmm) 28 Rated Life (hours) 40000 Overall Length (mm) 580 Rated Input Voltage (V) AC100 Bolster G13 Average Color Rendering Index Ra80
- OHM ELECTRIC HF Inverter Type Appliance for LED Straight Tube 40Replacement lamp for Hf inverter method only * Please note that the light color and brightness of LED elements may vary even if they have the same model name. * Brightness and color will change depending on the ambient temperature and lighting direction. * Cannot be used for the following applian... Read MoreOverall Length (mm) 1198 Mass (g) 285 Type 40W type Bolster G13 Where to Use Indoor / Outdoor (only rainproof type) Types of Light Bulb LED
- Eco Device 20-inch LED straight tube compatible lamp daylight colorALL FREE TYPE LED straight tube. Keep the equipment as it is! Just replace it as before.Total Luminous Flux (Lm) 1100 Mass (g) 120 Type 20 type Power Consumption (W) 8 Color rendering index (Ra) 85 Light Color Daylight Types of Light Bulb LEDfrom S$48.99Min. 8 days
- JAPPY Straight tube LED 12WHuman-friendly light Flickerless and uniform light emission Low power consumptionOperating Ambient Temperature (℃) -10~40 Light Angle 1/2 beam angle 178 ° Input Voltage (V) 100~240 Bulb Length (mm) 1198 Power Consumption (W) 12 Mass (g) 253 Frequency (Hz) 50/60 Bolster G13 Material Polycarbonate Color rendering index (Ra) Ra80 Type T840 type (for indoor)from S$44.99Min. 3 days
- M-SYSTEM 16/20/30 type multi-size straight LED LS600EX series3 sizes with 1 piece. All you need is this one. Supports lighting methods (glow method, rapid method, inverter method, AC power supply direct connection method).Operating Temperature Range (℃) -25~+55 Type 16/20 / 30W type Mass (g) 250 Pipe Diameter (Φmm) 31.8 LED Life (Hours) 40000 (at 40 ° C) Bolster G13 Types of Light Bulb LED Material Polycarbonate, aluminumfrom S$139.90Min. 5 days
- IRIS OHYAMA Straight tube LED lamp ECOHiLUX HE190S LDG20T* Separate work is required to install this product. * Please be sure to ask an electrician (qualified person) for the construction. Construction by the general public is prohibited by law.Rated Voltage (V) 100-200 Mass (g) 190 Type 20W type Pipe Diameter x Length L (mm) 26.5×580 Rated Life (hours) 40000 Rated Power Consumption (W) 5.7/6.0(100V/200V) Color rendering index (Ra) 83 Power Supply AC Bolster G13 Types of Light Bulb LEDfrom S$64.99Min. 5 days
- Ecorica Fluorescent 20-type LED high color rendering typeAchieves a color rendering AAA equivalent that is as close as possible to natural light. The special color rendering index such as red (R9) that makes the skin color look beautiful also clears the JIS standard values. Achieves a luminous efficiency of 116 lm / W in neutral white, which makes it d... Read MoreOperating Temperature Range (℃) -25~+50 Mass (g) 200 Type 20W type Pipe Diameter (Φmm) 33 Color Temperature (K) 5000 Rated Average Life (hours) 50000 Bulb Length (mm) 580 Power Consumption (W) 7.5 Total Luminous Flux (Lm) 830 Average Color Rendering Index (Ra) 97 Input Voltage (V) AC100-242(50/60Hz) EMI Standards to Conform CISPR 15/VCCI Class B RoHS directive (corresponding to 10 substances) Correspondence Bolster G13 Types of Light Bulb LED Power Factor More than 90 Light Color Neutral white Light Source Color Neutral white
- Panasonic Straight tube LED40 type 2500LM series neutral white flight protectionfrom S$73.99Min. 6 days
- NICHIDO IND Fluorescent lightLight of the same natural color as sunlightRated Voltage (V) 100 Mass (g) 30 Color Temperature (K) 6500 Service Life About 4000 Light Color Daylight Types of Light Bulb Fluorescent light Type For commercial usefrom S$5.69Min. 2 days
- Ecorica FPL compact fluorescent LED 36Significant power saving even with FPL36 type. Power consumption is only 12.5W. The brightness is the same as the previous model, but the power consumption is reduced by 20% to meet the demand for power saving. Brightness is secured for all luminous flux. Achieves 1700lm. Even if the FPL compact ... Read MoreOperating Temperature Range (℃) -25~50 Power Consumption (W) 12.5 Total Luminous Flux (Lm) 1700 Mass (g) 210 Warranty Period 3 years Color Temperature (K) 5000 Rated Life (hours) 50000 Illuminance (Lx) 510 (1m directly below) Color rendering index (Ra) 80 and more Input Voltage (V) AC100-242(50Hz/60Hz) Light distribution angle (°) About 180 Types of Light Bulb Compact fluorescent lamp RoHS directive (corresponding to 10 substances) Correspondence Type FPL36 type Bolster GY10q-6/GY10q-9 Light Color Neutral white Light Source Color Neutral white Color Neutral white Shape Single
- UNITY Straight tube type LED lamp LED lampIndoor only * UVL dedicated lampInput Voltage (V) 100 ・ 200 Types of Light Bulb LEDfrom S$67.99Min. 7 days
- OHM ELECTRIC Straight tube LED lamp (40 type)Achieves brightness equivalent to 40W that clears the new standard. * Cannot be used for the following appliances.・ Equipment with dimming function (cannot be used even if it is 100% lit)・ Guide lights ・ Emergency lighting fixtures ・ DC power supply * Only special fixtures and glow starter fi... Read MoreRated Input Current (A) 0.32/100V、0.17/200V Overall Length (mm) 1198 Rated Power Consumption (W) 20 Total Luminous Flux (Lm) 2300 Outer Diameter (Φmm) 28 Mass (g) 307 Type 40 type Rated Life (hours) 40000 Average Color Rendering Index (Ra) 80 Power Input (V) AC 100/200 (50 / 60Hz) Installation Location For indoor use Bolster G13 Types of Light Bulb LEDfrom S$76.99Min. 5 days
- Ecorica Compact fluorescent lamp type LED ECL-FHT F seriesExisting equipment can be left as it is! Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read MoreOperating Temperature (℃) -25~+50 Light distribution angle (°) 360 (standard 50% peak illuminance) Pipe Diameter (Φmm) 48 Color Temperature (K) 5000 Average Color Rendering Index (Ra) 82.5 or more Power Factor AC100V: 95 or more, AC200V: 90 or more Input Voltage (V) AC200-242(50/60Hz) Types of Light Bulb Compact fluorescent LED RoHS directive (corresponding to 10 substances) Correspondence Bolster GX24Q Light Color Lunch white equivalent Light Source Color Lunch white equivalent Shape triple
- Ecorica FPL compact fluorescent LED 55Even with the FPL55 type, it is a big step before. Power consumption is only 17W. The brightness is the same as the previous model, but the power consumption is reduced by 20% to meet the demand for power saving. Brightness is secured for all luminous flux. Achieves 2200lm. Even if the FPL compac... Read MoreOperating Temperature Range (℃) -25~50 Power Consumption (W) 17 Total Luminous Flux (Lm) 2200 Mass (g) 270 Warranty Period 3 years Color Temperature (K) 5000 Rated Life (hours) 50000 Illuminance (Lx) 650 (directly 1m) Color rendering index (Ra) 80 and more Input Voltage (V) AC100-242(50Hz/60Hz) Light distribution angle (°) About 180 Types of Light Bulb Compact fluorescent lamp RoHS directive (corresponding to 10 substances) Correspondence Type FPL55 type Bolster GY10q-7/GY10q-10 Color Neutral white Light Color Neutral white Light Source Color Neutral white Shape Singlefrom S$159.90Min. 7 days
- Panasonic Straight tube LED lamp LDL110A straight tube LED lamp with a built-in light source unit that uses a line-shaped LED package inside the outer tube. The new standard L-shaped pin base structure ensures high safety by preventing accidental insertion or dropping into conventional straight tube fluorescent lamp fixtures. In addit... Read MoreRated Input Current (A) 0.350 Length (mm) 2367 Pipe Diameter (Φmm) 29.6 Rated Life (hours) 40000 Rated Power Consumption (W) 54.1 Average Color Rendering Index (Ra) 84 Bolster GX16t-5 Type LDL100 / 6500Lm type Types of Light Bulb LED
- Ecorica Straight tube LED10 / Lunch white (5000K) / 600lm / Ra83 Power consumption: 4W Glow onlyNo construction required straight tube LED lamp for glow starter type fixtures. No construction required! Just replace as usual! * It is necessary to install the attached dedicated starter. Lights up when the switch is turned on. 3-year warranty for peace of mind. CISPR15 / VCCI CLASS B (* Evalua... Read MoreOperating Temperature (℃) -25~+40 Warranty Period 3 years Length L x Diameter (Φmm) 30×Φ28 Power Consumption (W) 4 Color Temperature (K) 5000 Rated Life (hours) 50000 hours Total Luminous Flux (Lm) 600 Mass (g) 74 Average Color Rendering Index (Ra) 83 Input Voltage (V) AC100 (50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Bolster G13 Light Source Color Lunch white equivalent Type Type 10from S$38.99Min. 2 days
- NICHIDO IND LED tube light 40W type one side feeding 2850LmHigh color rendering and bright energy-saving lighting. Brightness equivalent to straight tube fluorescent lamp 40 type (* 18W comparison). Low insect attracting property that insects do not easily approach. Uses a hard-to-break polycarbonate cover. It doesn't get hot. Indoor type. Lighting s... Read MoreService Life (Ball) 50000 hours Operating Ambient Temperature (℃) -20~40 Input Power 100V / 200V combined use (50 / 60Hz) Rated Current (A) 100V:0.18、200V:0.09 Power Consumption 100V:18.3、200V:18.1 Input voltage range (V) 100~265 Dimensions, Width W x Depth D x Height H (mm) 1198 x 29 x 32.5 (excluding pins) Rated luminous flux (Lm) 2850 Mass (g) 300 Type 40W type Frequency 50/60Hz Color Temperature (K) 5000 (lunch white) Color rendering index (Ra) 80 (high color rendering LED) Installation Location Indoor Types of Light Bulb LED Specification One side power supplyfrom S$149.90Min. 4 days