Short Fluorescent Bulbs
A compact fluorescent lamp is a fluorescent lamp that is designed to be more compact than general fluorescent lamps by bundling and combining multiple slim arc tubes. Depending on the shape, it can be used for downlights, study stands, corridors, washrooms, stairs, etc. Compact fluorescent lamps are available in two-pillar FPL (single type), four-pillar FDL (double type), and FML (parallel type). Energy-saving LED compact fluorescent lamps are also available.
Other Related Pages
- Panasonic Twin fluorescent light Twin 1 Premier (2 bridges)Lamp Current (A) 0.325 Pipe Diameter (Φmm) 17.5 Rated Life (hours) 20000 Mass (g) 210 Rated Lamp Power (W) 45 Type 45WFHP type Length (mm) 560 Types of Light Bulb Fluorescent light Bolster GY10q-10 Starting Type High frequency lighting only typefrom S$359.90Min. 6 days
- HATAYA BS Light LampSince it is an inverter type, it does not flicker and the light that is easy on the eyes lights up instantly. Compared to incandescent lamps, it is low temperature lighting, so you can work for a long time without worry. Slim and functional style. Select the wire length according to the applicati... Read MoreMass (kg) 0.06 Trusco Part No. 107-3397 Rated Power Consumption (W) 13 Type 13WFPL type Correlated Color Temperature (K) 5000 Mass (g) 60 Rated Average Life (hours) 6000 Total Luminous Flux (Lm) 840 Bolster GX10q-2 Light Color Neutral white Color Neutral whitefrom S$24.99Min. 2 days
- Ecorica FHT Compact Fluorescent LED (Model for Construction) 42 / Light Bulb Color (2800K) /1700lm/Ra82.5 Power Consumption: 16WExisting equipment can be left as it is. Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read MoreOperating Temperature Range (℃) -25~+50 Power Consumption (W) 15 Mass (g) 155 Total Luminous Flux (Lm) 1575 Size 174×Φ48 Color Temperature (K) 2800 Warranty Period 3 years Average Color Rendering Index (Ra) 82.5 or more Power Factor AC100V: 95 or more, AC200V: 90 or more Input voltage AC100V~242V(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Bolster GX24Q Light Source Color Lamp colour Light distribution angle (°) Peak illumination 50% standard 360from S$129.90Min. 5 days
- Ecorica FHT compact fluorescent LED (construction model) 32 / bulb color (2800K) /1250lm/Ra82.5 Power consumption: 14WExisting equipment can be left as it is. Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read MoreOperating Temperature Range (℃) -25~+50 Power Consumption (W) 13 Total Luminous Flux (Lm) 1365 Mass (g) 140 Size 152×Φ48 Color Temperature (K) 2800 Warranty Period 3 years Average Color Rendering Index (Ra) 82.5 or more Power Factor AC100V: 95 or more, AC200V: 90 or more Input voltage AC100V~242V(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Bolster GX24Q Light Source Color Lamp colour Light distribution angle (°) Peak illumination 50% standard 360from S$119.90Min. 2 days
- YAZAWA Compact Fluorescent Lamp 42 TypeFluorescent lamp 6-pillar type compact fluorescent lamp. Recommended for downlights in stores, hotels, offices, etc.Rated Life (hours) 10000 Total Luminous Flux (Lm) 3200 Power Consumption (W) 42 Type 42 type Ra 80 Mass of Main Unit (g) About 81 Body dimensions (width W x height H x depth D) (mm) Approximately 49 x 168 x 45 Types of Light Bulb Compact fluorescent lamp RoHS directive (corresponding to 10 substances) Correspondence Bolster GX24q-4 Dimmability None Material Soft glass, steatite, copper alloy Glass color Whitefrom S$48.99Min. 2 days
- Hikari Shoji FDL alternative LED lampAn alternative LED lamp to the FDL fluorescent lamp. The compact design, high brightness, and single-ended structure make wiring inside the fixture easy. You can use the existing equipment as it is in the power supply direct connection work (bypass work). Recommended for downlights, exteriors, ha... Read MorePower Consumption (W) 10 Mass (g) 117 Light distribution angle (°) 360 Diameter x Length (Φmm x mm) 45×142 Conform to Compatible with airtight appliances Bolster GX10q Dimmability Incompatible Types of Light Bulb LEDfrom S$88.99Min. 2 days
- Panasonic Twin fluorescent lamp Hf twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Please note that it is not compatible with equipment made by other companies. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbo... Read MoreRated Life (hours) 10000 Valve Diameter (Φmm) 17.5 Total Luminous Flux (Lm) 1770/1850 (ambient temperature 25℃/35℃) Rated Power Consumption (W) 23 Length (mm) 245 Color Temperature (K) 4200 Mass (g) 95 Bolster GY10q-2 Shape Hf twin Light Color Whitefrom S$259.90Min. 6 days
- Panasonic Twin fluorescent lamp Hf twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Please note that it is not compatible with equipment made by other companies. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbo... Read MoreRated Life (hours) 12000 Valve Diameter (Φmm) 17.5 Mass (g) 210 Color Temperature (K) 4200 Total Luminous Flux (Lm) 4350/4500 (ambient temperature 25℃/35℃) Rated Power Consumption (W) 45 Length (mm) 560 Bolster GY10q-10 Shape Hf twin Light Color Whitefrom S$329.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 2 parallel (4 plane bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Can be used with ballasts (mag... Read MoreLength (mm) 143 Total Luminous Flux (Lm) 1480 Valve Diameter (Φmm) 16.7 Rated Power Consumption (W) 27 Rated Life (hours) 6000 Color Temperature (K) 6700 Mass (g) 83 Types of Light Bulb Compact fluorescent lamp Light Color Cool color Bolster GX10q-4 Shape Parallelfrom S$259.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 2 parallel (4 plane bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Can be used with ballasts (mag... Read MoreMass (g) 190 Valve Diameter (Φmm) 20 Length (mm) 244 Total Luminous Flux (Lm) 2900 Rated Power Consumption (W) 36 Color Temperature (K) 4200 Rated Life (hours) 7500 Types of Light Bulb Compact fluorescent lamp Bolster GX10q-6 Shape Parallel Light Color Whitefrom S$1,699.00Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreRated Power Consumption (W) 13 Valve Diameter (Φmm) 15.5 Length (mm) 180 Mass (g) 48 Rated Life (hours) 6000 Color Temperature (K) 6700 Total Luminous Flux (Lm) 790 Types of Light Bulb Compact fluorescent lamp Light Color Cool color Bolster GX10q-2 Shape Singlefrom S$199.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreValve Diameter (Φmm) 20 Mass (g) 221 Total Luminous Flux (Lm) 4230 Rated Power Consumption (W) 55 Length (mm) 560 Color Temperature (K) 6700 Rated Life (hours) 9000 Types of Light Bulb Compact fluorescent lamp Light Color Cool color Bolster GY10q-7 Shape Singlefrom S$359.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreValve Diameter (Φmm) 20 Mass (g) 221 Color Temperature (K) 3000 Total Luminous Flux (Lm) 4500 Rated Power Consumption (W) 55 Length (mm) 560 Rated Life (hours) 9000 Types of Light Bulb Compact fluorescent lamp Bolster GY10q-7 Light Color Lamp colour Shape Singlefrom S$39.99Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreValve Diameter (Φmm) 15.5 Total Luminous Flux (Lm) 200 Mass (g) 29 Rated Life (hours) 3500 Rated Power Consumption (W) 4 Color Temperature (K) 5000 Length (mm) 89 Types of Light Bulb Compact fluorescent lamp Bolster GX10q-1 Light Color Natural color Shape Singlefrom S$169.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreMass (g) 160 Valve Diameter (Φmm) 20 Total Luminous Flux (Lm) 2900 Color Temperature (K) 3500 Rated Power Consumption (W) 36 Length (mm) 410 Rated Life (hours) 9000 Types of Light Bulb Compact fluorescent lamp Bolster GY10q-6 Shape Single Light Color Warm whitefrom S$1,599.00Min. 6 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreValve Diameter (Φmm) 22 Color Temperature (K) 3500 Mass (g) 368 Rated Life (hours) 7500 Length (mm) 860 Total Luminous Flux (Lm) 8600 Rated Power Consumption (W) 96 Types of Light Bulb Compact fluorescent lamp Bolster GY10q-8 Shape Single Light Color Warm whitefrom S$489.90Min. 6 days
- Panasonic Twin fluorescent lamp Twin 2 parallel (4 plane bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Can be used with ballasts (mag... Read MoreLength (mm) 116 Rated Power Consumption (W) 13 Valve Diameter (Φmm) 16.7 Color Temperature (K) 3000 Rated Life (hours) 6000 Mass (g) 72 Total Luminous Flux (Lm) 850 Types of Light Bulb Compact fluorescent lamp Bolster GX10q-2 Light Color Lamp colour Shape Parallelfrom S$249.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 2 (4 bundled bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. * Can be used with ballasts (ma... Read MoreLength (mm) 114 Rated Power Consumption (W) 13 Valve Diameter (Φmm) 16.7 Rated Life (hours) 6000 Color Temperature (K) 6700 Mass (g) 70 Total Luminous Flux (Lm) 750 Types of Light Bulb Compact fluorescent lamp Light Color Cool color Bolster GX10q-2 Shape doublefrom S$249.90Min. 2 days
- Panasonic Twin fluorescent lamp Hf twin 1 (2 bridges)Light Color Neutral whitefrom S$289.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 3 (6 bundled bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Please use an electronic balla... Read MoreRated Life (hours) 10000 Valve Diameter (Φmm) 12.5 Total Luminous Flux (Lm) 1200 Rated Power Consumption (W) 16 Color Temperature (K) 3000 Mass (g) 74 Length (mm) 98/114 Types of Light Bulb Compact fluorescent lamp Bolster GX24q-2 Light Color Lamp colour Shape triplefrom S$279.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 2 parallel (4 plane bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Can be used with ballasts (mag... Read MoreValve Diameter (Φmm) 20 Mass (g) 256 Length (mm) 319 Total Luminous Flux (Lm) 4350 Color Temperature (K) 5000 Rated Power Consumption (W) 55 Rated Life (hours) 7500 Types of Light Bulb Compact fluorescent lamp Bolster GY10q-7 Light Color Natural color Shape Parallelfrom S$48.99Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreTotal Luminous Flux (Lm) 1120 Rated Power Consumption (W) 18 Valve Diameter (Φmm) 20 Length (mm) 220 Color Temperature (K) 3000 Rated Life (hours) 7500 Mass (g) 96 Types of Light Bulb Compact fluorescent lamp Bolster GY10q-3 Light Color Lamp colour Shape Singlefrom S$19.99Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)Light Color Natural colorfrom S$32.99Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. Twin 1 (types 6, 9, 13, and 18) can be used for repairing U-shaped fluorescent lamps. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same ca... Read MoreTotal Luminous Flux (Lm) 1050 Rated Power Consumption (W) 18 Valve Diameter (Φmm) 20 Length (mm) 220 Color Temperature (K) 6700 Rated Life (hours) 7500 Mass (g) 96 Types of Light Bulb Compact fluorescent lamp Light Color Cool color Bolster GY10q-3 Shape Singlefrom S$199.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)Light Color Natural colorfrom S$169.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)Light Color Natural colorfrom S$19.99Min. 2 days
- Panasonic Twin fluorescent lamp Twin 1 (2 bridges)Light Color Natural colorfrom S$27.99Min. 2 days
- OSRAM Fluorescent lampRated Life (hours) 10000 Average Color Rendering Index (Ra) 80 Types of Light Bulb Fluorescent lampfrom S$159.90Min. 7 days
- OSRAM Fluorescent LampDiameter (mm) 17.5 Rated Life (hours) 20000 Bolster 2G11 Types of Light Bulb Fluorescent lampfrom S$199.90Min. 2 days
- YAZAWA Compact Fluorescent Lamp 32 TypeFluorescent lamp 6-pillar type compact fluorescent lamp. Recommended for downlights in stores, hotels, offices, etc.Rated Life (hours) 10000 Total Luminous Flux (Lm) 2400 Power Consumption (W) 32 Type 32 type Ra 80 Mass of Main Unit (g) About 68 Body dimensions (width W x height H x depth D) (mm) Approximately 49 x 142 x 45 Types of Light Bulb Compact fluorescent lamp RoHS directive (corresponding to 10 substances) Correspondence Bolster GX24q-3 Dimmability None Material Soft glass, steatite, copper alloy Glass color Whitefrom S$38.99Min. 2 days
- YAZAWA Compact Fluorescent Lamp 32W Daylight WhiteThere are two pillar type compact fluorescent lamp general type (FPL) and high frequency lighting only (FHP). 《What is a three-wavelength fluorescent lamp?》 It emits light that emphasizes the three wavelength regions of the three primary colors (blue, green, and red) compared to general fluores... Read MoreRated Life (hours) 12000 Total Luminous Flux (Lm) 2900 Power Consumption (W) 32 Rated Lamp Power (W) 32 Color Temperature (K) 5000 Color rendering index (Ra) 80 Mass of Main Unit (g) About 158 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 54 x 24.6 x 412 Types of Light Bulb Fluorescent light Bolster GY10q-9 Light Color Neutral white Material Soft glass, steatite, copper alloy Shape doublefrom S$48.99Min. 5 days
- YAZAWA Compact Fluorescent Lamp 27W Daylight WhiteThere are two pillar type compact fluorescent lamp general type (FPL) and high frequency lighting only (FHP). 《What is a three-wavelength fluorescent lamp?》 It emits light that emphasizes the three wavelength regions of the three primary colors (blue, green, and red) compared to general fluores... Read MoreTotal Luminous Flux (Lm) 1855 Rated Lamp Power (W) 27 Power Consumption (W) 27 Color Temperature (K) 5000 Rated Life (hours) 7500 Color rendering index (Ra) 80 Mass of Main Unit (g) About 106 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 54 x 24.6 x 245 Types of Light Bulb Fluorescent light Bolster GY10q-4 Light Color Neutral white Material Soft glass, steatite, copper alloy Shape doublefrom S$38.99Min. 2 days
- Panasonic Twin fluorescent lamp Hf twin 1 (2 bridges)A fluorescent lamp that combines slim glass tubes with bridge technology. *Please note that it is not compatible with equipment made by other companies. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbo... Read MoreRated Life (hours) 12000 Mass (g) 158 Valve Diameter (Φmm) 17.5 Total Luminous Flux (Lm) 2900 Rated Power Consumption (W) 32 Length (mm) 412 Color Temperature (K) 4200 Bolster GY10q-9 Shape Hf twin Light Color Whitefrom S$289.90Min. 2 days
- Panasonic Twin fluorescent lamp Twin 2 parallel (4 plane bridge)A fluorescent lamp that combines slim glass tubes with bridge technology. *Be sure to use the dedicated equipment. * Be sure to use a lamp with a specified wattage in compatible fixtures. *Lamps with the same cap symbol but different end numbers are not compatible. *Can be used with ballasts (mag... Read MoreLength (mm) 100 Valve Diameter (Φmm) 16.7 Color Temperature (K) 3000 Total Luminous Flux (Lm) 550 Rated Life (hours) 6000 Mass (g) 65 Rated Power Consumption (W) 9 Types of Light Bulb Compact fluorescent lamp Bolster GX10q-1 Light Color Lamp colour Shape Parallelfrom S$25.99Min. 2 days