All Category

FHT Fluorescent Lamps

Other Related Pages

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Twin Fluorescent Light Twin 3
    Panasonic Twin Fluorescent Light Twin 3
    A fluorescent lamp that combines slim glass tubes with bridge technology. The compact design has high brightness, and the one-sided base structure makes wiring inside the fixture easy. It is a 6-strand bridge.
    Lamp Current (A)  0.32  Rated Life (hours)  10000  Dimensions (Glass tube diameter x length) (mm)  12.5×129/145  Total Luminous Flux (Lm)  2400  Rated Lamp Power (W)  32  Type  32WFHT type  Mass (g)  91  Types of Light Bulb  Compact fluorescent lamp  Bolster  GX24q-3  Shape  triple 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  2. Twin Fluorescent Light Twin 3 (6-bundle bridge)
    Panasonic Twin Fluorescent Light Twin 3 (6-bundle bridge)
    Lamp Current (A)  0.32  Rated Life (hours)  10000  Pipe Diameter (Φmm)  12.5  Types of Light Bulb  Fluorescent light  Starting Type  High frequency lighting only type 
    Rating:
    100%
    from S$269.90
    Min. 33 days
  3. FHT Compact Fluorescent LED (Model for Construction) 42 / Light Bulb Color (2800K) /1700lm/Ra82.5 Power Consumption: 16W
    Ecorica FHT Compact Fluorescent LED (Model for Construction) 42 / Light Bulb Color (2800K) /1700lm/Ra82.5 Power Consumption: 16W
    Existing equipment can be left as it is. Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read More
    Operating Temperature Range (℃)  -25~+50  RoHS directive (corresponding to 10 substances)  Power Consumption (W)  15  Mass (g)  155  Total Luminous Flux (Lm)  1575  Size  174×Φ48  Color Temperature (K)  2800  Warranty Period  3 years  Average Color Rendering Index (Ra)  82.5 or more  Power Factor  AC100V: 95 or more, AC200V: 90 or more  Input voltage  AC100V~242V(50/60Hz)  Bolster  GX24Q  Light Source Color  Lamp colour  Light distribution angle (°)  Peak illumination 50% standard 360 
    from S$139.90
    Min. 5 days
  4. FHT compact fluorescent LED (construction model) 32 / bulb color (2800K) /1250lm/Ra82.5 Power consumption: 14W
    Ecorica FHT compact fluorescent LED (construction model) 32 / bulb color (2800K) /1250lm/Ra82.5 Power consumption: 14W
    Existing equipment can be left as it is. Since it has a built-in power supply, it can be installed with simple construction. Compared to conventional fluorescent lamps, it saves more than 60% of electricity and saves energy. Sufficient brightness is ensured by the discerning design that shines to... Read More
    Operating Temperature Range (℃)  -25~+50  RoHS directive (corresponding to 10 substances)  Power Consumption (W)  13  Total Luminous Flux (Lm)  1365  Mass (g)  140  Size  152×Φ48  Color Temperature (K)  2800  Warranty Period  3 years  Average Color Rendering Index (Ra)  82.5 or more  Power Factor  AC100V: 95 or more, AC200V: 90 or more  Input voltage  AC100V~242V(50/60Hz)  Bolster  GX24Q  Light Source Color  Lamp colour  Light distribution angle (°)  Peak illumination 50% standard 360 
    from S$109.90
    Min. 5 days
  5. Compact Fluorescent Lamp 42 Type
    YAZAWA Compact Fluorescent Lamp 42 Type
    Fluorescent lamp 6-pillar type compact fluorescent lamp. Recommended for downlights in stores, hotels, offices, etc.
    RoHS directive (corresponding to 10 substances)  Rated Life (hours)  10000  Total Luminous Flux (Lm)  3200  Power Consumption (W)  42  Type  42 type  Ra  80  Mass of Main Unit (g)  About 81  Body dimensions (width W x height H x depth D) (mm)  Approximately 49 x 168 x 45  Types of Light Bulb  Compact fluorescent lamp  Bolster  GX24q-4  Dimmability  None  Material  Soft glass, steatite, copper alloy  Glass color  White 
    from S$47.99
    Min. 2 days
  6. Compact Fluorescent Lamp 32 Type
    YAZAWA Compact Fluorescent Lamp 32 Type
    Fluorescent lamp 6-pillar type compact fluorescent lamp. Recommended for downlights in stores, hotels, offices, etc.
    RoHS directive (corresponding to 10 substances)  Rated Life (hours)  10000  Total Luminous Flux (Lm)  2400  Power Consumption (W)  32  Type  32 type  Ra  80  Mass of Main Unit (g)  About 68  Body dimensions (width W x height H x depth D) (mm)  Approximately 49 x 142 x 45  Types of Light Bulb  Compact fluorescent lamp  Bolster  GX24q-3  Dimmability  None  Material  Soft glass, steatite, copper alloy  Glass color  White 
    from S$38.99
    Min. 2 days
  7. Fluorescent Lamp
    OSRAM Fluorescent Lamp
    from S$129.90
    Min. 2 days
  8. FHT alternative LED lamp
    Hikari Shoji FHT alternative LED lamp
    An alternative LED lamp to FHT fluorescent lamps. The compact design, high brightness, and single-ended structure make wiring inside the fixture easy. You can use the existing equipment as it is in the power supply direct connection work (bypass work). Recommended for downlights, exteriors, hall ... Read More
    Light distribution angle (°)  360  Conform to  Compatible with airtight appliances  Bolster  GX24q  Dimmability  Incompatible  Types of Light Bulb  LED 
    from S$84.99
    Min. 8 days
  9. Compact fluorescent lamp +BB/3+DULUX+T/E
    Mitsubishi Electric Compact fluorescent lamp +BB/3+DULUX+T/E
    It is a 6-pillar type and is a compact size. Since 6 glass tubes are arranged in a ring shape, more uniform light distribution can be obtained compared to 4 pillars. Downlights for commercial facilities, hotels, etc. Street lights
    Rated Life (hours)  10000  Outer Diameter of Bulb (Φmm)  12.3  Type  6 pillar compact fluorescent lamp  Average Color Rendering Index (Ra)  85  Types of Light Bulb  Compact fluorescent lamp  Starting Type  High frequency lighting only type  Shape  triple 
    Rating:
    95%
    Discontinued
  10. Compact fluorescent lamp
    Mitsubishi Electric Compact fluorescent lamp
    A 6-pillar type compact fluorescent lamp. Achieves a long life of 20000 hours, which is twice that of the conventional product (BB ・ 3). A lineup of conventional type same light color products with the main wattage. * Only the dedicated electronic ballast can be used. The life time may be slight... Read More
    Outer Diameter of Bulb (Φmm)  12.3  Rated Life (hours)  20000  Average Color Rendering Index (Ra)  85  Types of Light Bulb  Compact fluorescent lamp  Shape  triple 
    Rating:
    100%
    Discontinued
  11. Compact fluorescent lamp U-Line 3
    Toshiba Lighting & Technology Compact fluorescent lamp U-Line 3
    A compact fluorescent lamp dedicated to high-frequency lighting that is made by joining six glass tubes. In places where life and brightness are important
    Rated lamp current (A)  0.32  Rated Life (hours)  10000  Pipe Diameter (Φmm)  12.5  Average Color Rendering Index (Ra)  84  Types of Light Bulb  Compact fluorescent lamp  Starting Type  High frequency lighting only type 
    Rating:
    84%
    Discontinued
  12. Compact fluorescent lamp FHT32W
    Endo Lighting Compact fluorescent lamp FHT32W
    Type  Matsushita 
    Discontinued
  13. Compact fluorescent lamp Hf Paralite 3 (High-frequency lighting only)
    HITACHI Compact fluorescent lamp Hf Paralite 3 (High-frequency lighting only)
    Uses a 3-unit U-shaped arc tube. A bright, long-life, economical compact fluorescent lamp dedicated to high-frequency lighting. .. For indoor and outdoor street lights, downlights and pendants for store lighting. * Please use with HF dedicated equipment.
    Starting Type  High frequency lighting only type 
    Discontinued
  14. FHT42EX-W/FAA
    Endo Lighting FHT42EX-W/FAA
    Discontinued
  15. FHT42EX-WW/FAA
    Endo Lighting FHT42EX-WW/FAA
    Discontinued
  16. FHT42EX-L/FAA
    Endo Lighting FHT42EX-L/FAA
    Discontinued
  17. Twin type fluorescent lamp 16W type
    HotaluX Twin type fluorescent lamp 16W type
    Compact fluorescent lamp. * Please use with an electronic ballast.
    Rated lamp current (A)  (High output) 0.21  Rated Life (hours)  10000  Overall Length (mm)  116  Pipe Diameter (Φmm)  12.3  Rated luminous flux (Lm)  1200  Power Consumption (W)  16  Nominal Size  16 type  Type  High frequency lighting only type  Mass (g)  75  Energy Consumption Efficiency (Lm/W)  75  Average Color Rendering Index (Ra)  84  Types of Light Bulb  Fluorescent light  Bolster  GX24q-2  Starting Type  High frequency lighting only type 
    Discontinued
  18. Compact Fluorescent Lamp
    Effie Compact Fluorescent Lamp
    Compact size with 6 pillars. Since 6 glass tubes are arranged in a circle, it is possible to obtain a more uniform light distribution than the conventional 4 pillars. For lighting of downlights, hall lighting, exteriors, etc.
    Rated Life (hours)  10000  Types of Light Bulb  Fluorescent light  Shape  triple 
    Discontinued
  19. Couple 3
    HotaluX Couple 3
    A fluorescent lamp dedicated to high-frequency lighting with 6 tubes in a columnar shape. It is used for downlights in stores and hotels, and for street lights.
    Rated Average Life (hours)  10000  Pipe Diameter (Φmm)  12.3  Types of Light Bulb  Compact fluorescent lamp  Starting Type  High frequency lighting only type  Shape  triple 
    Discontinued
  20. FHT32EX-WW/FAA
    Endo Lighting FHT32EX-WW/FAA
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction