All Category

Floodlight Parts / Options

View : Grid List
Filter

Items 1 - 40 of 248

Set Ascending Direction
  1. Fixed Holdermm30
    SAGA DENKI KOGYO Fixed Holdermm30
    It can be used to install a strong light with an outer diameter of 30 mm.
    Dimensions (Length L x Width W x Height H) (mm)  20×30×36  Mass (g)  15  Trusco Part No.  337-6036 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  2. Lamp holder connector (pedestal)
    IWASAKI ELECTRIC Lamp holder connector (pedestal)
    from S$7.29
    Min. 2 days
  3. LED bulb color sheet
    HATAYA LED bulb color sheet
    You can change white light into light bulb-colored light just by sticking it on the light emitting surface.
    Water Resistant  Jet-proof type  Sheet Size (mm)  80×137 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  4. Magnet for LED10W / 20W floodlight
    Fujikura Magnet for LED10W / 20W floodlight
    It is very convenient because it can be fixed to metal parts. Since the magnet has a silicone rubber cover, it is convenient to remove. * Grump series floodlight GP-102 (20W) cannot be used. * Please use as a temporary fixing. If it is used for a long time, it may fall.
    Dimensions, Diameter x Height H (Φmm x mm)  83 x 12 (including protective cover)  Dimensions, Width W x Length L (mm)  (Spacer) 10 x 20 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  5. Infrared bulb holder
    IWASAKI ELECTRIC Infrared bulb holder
    For outdoor / indoor * For outdoor use, it is for downward irradiation only. * Avoid downward mounting as rainwater may infiltrate through the mating gap between the holder and the connector and the outlet of the outlet wire.
    Cabtire Cable (mm2 × m)  0.75  Lead wire (mm)  200  Mass (g)  530  Trusco Part No.  805-2878  Material  Aluminum die casting  Bolster  E26 (conforming)  Applicable lamp  Infrared bulb IR125-375W  Color  Red 
    Rating:
    30%
    from S$47.99
    Min. 2 days
  6. Pinch mounting bracket
    Nikki Pinch mounting bracket
    A mounting bracket for waterproof spotlights.
    Mass (g)  340  Trusco Part No.  787-8249  Maximum Jaw Opening (mm)  40  Mounting Hole  M6 x 4 (45mm pitch)  Type  Vice  Suitable Model  NLS05S / 15/20 series, G-S75 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  7. LED10W-50W Floodlight Clamp
    Fujikura LED10W-50W Floodlight Clamp
    * Since the DN-010 LED-50W floodlight is heavy, use two clamps.
    Dimensions, Width W x Depth D x Height H (mm)  28×87×226 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  8. Lamp Holder Connector (Vise)
    IWASAKI ELECTRIC Lamp Holder Connector (Vise)
    Used for lighting construction sites that require movement. * Tighten the vise with a maximum tightening torque of 8.8 Nm or less.
    Material (Bolt)  Mild steel wire / Electrogalvanizing  Material (Fastener)  Steel sheet / electrogalvanizing 
    from S$32.99
    Min. 2 days
  9. K-Type Eye Lamp Holder
    IWASAKI ELECTRIC K-Type Eye Lamp Holder
    A popular type that pursues ease of use. It is suitable for eye lamps and boasts high versatility in combination with a wide variety of fittings.
    from S$47.99
    Min. 2 days
  10. Lamp Holder Guard for K0 / HK0
    IWASAKI ELECTRIC Lamp Holder Guard for K0 / HK0
    Trusco Part No.  805-2871 
    from S$16.99
    Min. 2 days
  11. Giant beetle Toritsuke
    OHM ELECTRIC Giant beetle Toritsuke
    It is a mounting stay exclusively for the LED rotating light ORL series. The LED rotating light can be mounted on a wall or the like.
    Number of Cores 
    from S$7.49
    Min. 2 days
  12. AC adapter for LWK-10
    HATAYA AC adapter for LWK-10
    Suitable Model  LWK-10 
    from S$64.99
    Min. 2 days
  13. Light bulb cover (60W or less)
    ESCO Light bulb cover (60W or less)
    Hook it on the socket part of the lighting equipment and fix it with screws.
    Dimension (mm)  120×120×145  Mass (g)  50  Esco Part No.  EA758XZ-22  Material  Polypropylene  Type  Split into two  Suitable Bulbs  Up to 60W 
    from S$4.09
    Min. 2 days
  14. Clamp C type For floodlight
    GOODGOODS Clamp C type For floodlight
    Jaw Opening (mm)  (Maximum) 100  RoHS directive (corresponding to 10 substances)  Mass (g)  About 222  Dimensions, Width W x Depth D x Height H (cm)  About 7.5 × 3.3 × 21  Material  Iron + aluminum alloy 
    from S$23.99
    Min. 2 days
  15. Lamp holder arm
    IWASAKI ELECTRIC Lamp holder arm
    Rating:
    100%
    from S$11.99
    Min. 3 days
  16. S-type eye lamp holder
    IWASAKI ELECTRIC S-type eye lamp holder
    Suitable for  (Guard) GS6  Lead wire (mm)  1800  Number of Cores  Mass (g)  790  Material  Aluminum die casting  Bolster  E39  Where to Use  Outdoor / Indoor 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  17. Angle adjustment parts for projector
    TAIKATSU Angle adjustment parts for projector
    Rating:
    100%
    from S$8.49
    Min. 2 days
  18. Lamp holder (emitter) Equipment: White Lead wire with 1.8m
    IWASAKI ELECTRIC Lamp holder (emitter) Equipment: White Lead wire with 1.8m
    Trusco Part No.  805-2937  Cabtire Cable (mm2 × m)  0.75 
    from S$38.99
    Min. 2 days
  19. Magnet holder
    HATAYA Magnet holder
    For simple temporary lighting by attaching to a metal wall such as a steel plate.
    Mass (kg)  0.22 
    from S$21.99
    Min. 2 days
  20. guard
    IWASAKI ELECTRIC guard
    Mass (g)  240  Compatible Equipment  IK type infrared bulb holder IK0  Material  Steel sheet  Color  White 
    from S$23.99
    Min. 2 days
  21. Vise for floodlight
    TAIKATSU Vise for floodlight
    from S$25.99
    Min. 2 days
  22. S-type eye lamp holder
    IWASAKI ELECTRIC S-type eye lamp holder
    Cabtire Cable (mm2 × m)  0.75  Mass (g)  900 
    from S$48.99
    Min. 2 days
  23. Vise for floodlight replacement
    HATAYA Vise for floodlight replacement
    A replacement vise for the floodlight. The free nut allows speedy adjustment of the tightening width. For replacement of floodlight vise.
    Rating:
    80%
    from S$21.99
    Min. 2 days
  24. LED clamp light dedicated base
    IRIS OHYAMA LED clamp light dedicated base
    It is a base exclusively for clamp lights.
    Trusco Part No.  859-5243 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  25. Light bulb protection guard (made of plastic)
    JAPPY Light bulb protection guard (made of plastic)
    Rating:
    100%
    from S$57.99
    Min. 2 days
  26. Waterproof LED Linear Light AC100V
    Nikki Waterproof LED Linear Light AC100V
    Achieves energy saving, high brightness, long life, etc. by using high power LED. With the built-in constant current power supply, the illuminance does not change even if the input voltage fluctuates. Environmentally friendly lighting equipment that complies with RoHS and REACH regulations.
    Number of Cores  Cable Length (m)  Power Input (V)  AC100  Protection Class  IP67  Types of Light Bulb  LED 
    from S$289.90
    Min. 2 days
  27. Spring clamp for LED10W projector
    Fujikura Spring clamp for LED10W projector
    * Floodlights other than 10W cannot be used due to their heavy weight. be careful. * To install the spring clamp, use it in a place where the thickness is about 15 to 30 mm (the top and bottom of the spring clamp are almost parallel), the width is 80 mm or more, and the depth is 30 mm or more.
    Dimensions, Width W x Length L (mm)  (Spacer) 10 x 20  Dimensions, Width W x Length L x Height H (mm)  60.5×105×54 
    Rating:
    85%
    from S$23.99
    Min. 2 days
  28. Simple waterproof LED linear light AC100-240V
    Nikki Simple waterproof LED linear light AC100-240V
    Number of Cores  Types of Light Bulb  LED  Material  Polycarbonate 
    from S$169.90
    Min. 2 days
  29. Powerful forging vise
    NICHIDO IND Powerful forging vise
    It can be attached to a floodlight and fixed to a pole. For fixing equipment.
    Trusco Part No.  368-6906  Maximum Jaw Opening (mm)  70 
    from S$48.99
    Min. 2 days
  30. Vise for floodlight
    TRUSCO Vise for floodlight
    from S$12.99
    Min. 2 days
  31. Guard
    IWASAKI ELECTRIC Guard
    from S$23.99
    Min. 2 days
  32. LED eco-nighter option
    NICHIDO IND LED eco-nighter option
    Rating:
    80%
    from S$5.99
    Min. 6 days
  33. Magnet set for light LED lamp
    HATAYA Magnet set for light LED lamp
    Remark  1 strong magnet, set of mounting nuts 
    from S$18.99
    Min. 2 days
  34. Waterproof LED spotlight
    Nikki Waterproof LED spotlight
    Ideal for environments where chips, coolant, chips, etc. fly around. With the built-in constant current power supply, the illuminance does not change even if the input voltage fluctuates. For in-flight lighting.
    2018 Trusco page  7 0972  Types of Light Bulb  LED 
    from S$269.90
    Min. 2 days
  35. Floodlight guard
    TRUSCO Floodlight guard
    from S$5.79
    Min. 2 days
  36. For LED Kay Light Arm set with magnet only
    HATAYA For LED Kay Light Arm set with magnet only
    Can be mounted on the wall with a magnet!
    Trusco Part No.  754-7650  Mass (kg)  Suitable Model  LWK-10, LWK-15 
    from S$78.99
    Min. 2 days
  37. Light bulb cover (200W or less)
    ESCO Light bulb cover (200W or less)
    Dimension (mm)  (Folding size) 130 x 130 x 135  Mass (g)  94  Esco Part No.  EA758XZ-24  Material  Steel wire  Suitable Bulbs  Up to 200W 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  38. Waterproof LED flat light
    Nikki Waterproof LED flat light
    It is a dustproof and waterproof (IP67) LED lighting. For in-flight lights of machine tools.
    Mass (kg)  2018 Trusco page  7 0972  Trusco Part No.  833-8459  Types of Light Bulb  LED 
    from S$219.90
    Min. 2 days
  39. AC adapter for LWK-15
    HATAYA AC adapter for LWK-15
    AC adapter for LWK-15 only.
    Suitable Model  For Kay Light Plus  Trusco Part No.  754-7684  Mass (g)  140  Number of Cores 
    from S$67.99
    Min. 2 days
  40. Light bulb cover (100W or less)
    ESCO Light bulb cover (100W or less)
    Dimension (mm)  (Folding size) 150 x 105 x 90  Mass (g)  61  Esco Part No.  EA758XZ-23  Material  Steel wire  Suitable Bulbs  Up to 100W 
    from S$4.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 248

Set Ascending Direction