Rechargeable for easy portability! Brightness is about 15 times longer than incandescent lamps! Long life is about 15 times longer than halogen lamps. For both indoor and outdoor use.
Power Consumption (W) 10 Number of Cores 2 LED Life (Hours) 30000 Color Temperature (K) 6500 Total Luminous Flux (Lm) 800 Input AC100~240(50/60Hz) Beam angle (°) About 120 Recharging Time (hours) About 4 Luminance About 800lm Mass (g) About 900 Waterproof Specifications IP65 Types of Light Bulb LED Specification ON / OFF switch with stand
Equipped with a surge circuit to handle inrush current and inrush voltage from lightning and large electric devices. Noise countermeasures have been taken.
Power Cable (m) 1.5 Frequency (Hz) 50/60 Color Temperature (K) 5500~6000 Rated Voltage (V) AC100 Specification COB LED chip used Waterproof Specifications IP65 (Do not use underwater / storm) Special Purpose Jet proof Types of Light Bulb LED Power Supply Type Power cord type Type Wide angle (140 °)
Convenient and easy-to-use power LED floodlight with waterproof function
* Cannot be used underwater or in storms. * The waterproof function will be lost in seawater, high temperature, and low temperature environments.
Color Temperature (K) 5500~6000 Rating AC100V 50/60Hz Waterproof IP65 Types of Light Bulb LED
Firmly bright fixture Luminous flux 2400Lm. A 5m power cord that can be installed in high places. 2WAY type (hanging type / clamp type) that can be installed anywhere.
For outdoor floodlights, work lights, LED lights, etc. at construction sites and camping.
Mass (kg) 1.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 165×85×212 Number of Cores 2 Power Consumption (W) 30 Types of Light Bulb LED
Rechargeable, compact, rechargeable, cordless and can be used even in places without outlets! Lighting 4 mode Equipped with a 4-step dimming function. It can be lit continuously for 6 hours in High mode and about 12 hours in Low mode. * It will decrease as the battery deteriorates. With a bottom ... Read More
Mass (kg) 0.75 (main unit only) Light Angle 120 ° (wide angle) Dimensions, Width W x Height H x Depth D (mm) 232×115×107 Power Consumption (W) 9 Light Source 9 LED chips Angle Adjustment Range 90 ° before and after Total Luminous Flux (Lm) 990 Color rendering index (Ra) >80 Battery Life About 1000 times Recharging Time (hours) About 3-5 Material Aluminum alloy + ABS + PC Battery Battery for Good Goods 7.4V 4400mAh RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight (6000K) Lighting Type HIGH / LOW / SOS / Flash (4 levels) Continuous Lighting Time (hours) HIGH: approx. 6 LOW: approx. 12 Waterproof Protection Grade IP44 (life waterproof) Magnet Included Types of Light Bulb LED Type Rechargeable Special Purpose waterproof
Great for places where power is not available! Compact and neat storage! With a magnet, it can be used in various ways!
For electrical construction (attic construction), remodeling construction, outdoor construction, warehouse work, garage, storage, etc.
* Varies depending on usage and environment.
Length (mm) 100 Width (mm) 115 Power Consumption (W) 15(3W×5LED) Height (mm) 195 (including handle: 230) Number of Cores 2 Rated Frequency (Hz) 50/60 Range of movement 90 ° before and after Power Supply Type AC / DC rechargeable Included Accessories AC adapter, cigarette lighter cable Rated Voltage AC100~120V Continuous Lighting Time About 4 Color Temperature (K) About 6500 Recharging Time (hours) About 7.5 (when using AC power) Brightness (Lm) About 900 Mass (g) Approx. 765 (main unit only) battery life Can be charged about 500 times RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Dust / Water Protection IP65 Where to Use Indoor / outdoor Types of Light Bulb LED
With slide handle: Convenient to store and carry. U-shaped arm with built-in magnet: Directly placed, pasted, hung on a pipe, etc. With USB output port: Can charge USB terminals such as smartphones. Cordless rechargeable: Can be used even in places where there is no power supply. Lighting 4 mode:... Read More
Power Consumption (W) (LED power) 45 light-angle adjustment (°) 360 before and after Total Luminous Flux (Lm) 4500 Battery Capacity (Ah) 6.6 projection angle (°) 60 Battery Voltage (V) 7.4 Material ABS, PC, aluminum alloy, stainless steel Recharger Voltage (V) AC100~240 Mass of Main Unit (kg) About 1.6 Dimensions, Width W x Depth D x Height H (mm) About 198 × 54.2 × 162.5 Recharging Time (hours) About 3-4 Charge / discharge count (times) About 500 RoHS directive (corresponding to 10 substances) Correspondence Where to Use For outdoor use Lighting Type HIGH, MID, LOW, SOS (4 levels) Protection Class IP65 (life waterproof) Types of Light Bulb LED Number of LED (pieces) LED chip x 9 Light Color Neutral white Power Supply Type Rechargeable Standard [Charger] AC-DC9V / 2A Output 【USB】 5V/1A
Long life of 30,000 hours. High luminous flux with low power consumption. Compact, lightweight and with a handle, it is easy to carry. Improved usability by adopting a rainproof type push button switch at the bottom of the main body. Since it consumes less power, it emits less C02 and generates l... Read More
Number of Cores 2 Cable Length (m) 3 Color Temperature (K) 6000~6500 Protection Class IP65 Where to Use Indoor and outdoor Types of Light Bulb LED
Rechargeable, compact, rechargeable, cordless and can be used even in places without outlets! Lighting 4 mode Equipped with a 4-step dimming function. High lighting can be used for 3 hours, and low lighting can be used for about 8 hours. With a bottom magnet and a foldable handle with a handle, i... Read More
Mass (kg) 0.87 (main unit only) Light Angle 120 ° (wide angle) Dimensions, Width W x Height H x Depth D (mm) 134×261×116 Power Consumption (W) 16 Light Source 16 LED chips Total Luminous Flux (Lm) 1800 Color rendering index (Ra) >80 Battery Life About 1000 times Angle Adjustment Range About 120 ° Recharging Time (hours) About 3-5 Material Aluminum + ABS + PC Battery Battery for Good Goods 7.4V 4400mAh RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight (6000K) Lighting Type HIGH / LOW / SOS / Flash (4 levels) Continuous Lighting Time (hours) HIGH: approx. 3 LOW: approx. 8 Waterproof Protection Grade IP44 (life waterproof) Types of Light Bulb LED Type With magnet Special Purpose waterproof
Uses an aluminum alloy with excellent heat dissipation performance. With a narrow angle of 40 °, it has excellent light-collecting properties and medium-range irradiation, and has excellent waterproof performance of IP66, improving waterproofness! Uses bolts with high rust prevention effect More ... Read More
Operating Temperature (℃) -20~45 Warranty Period 1 year Lamp Efficiency (Lm/W) 140.4 Number of Cores 2 Dimensions (H x W x D) (mm) 227×190×40 Light Source 45 LED chips Power Consumption (W) 50 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Mass (kg) About 1.6 Cable Length (m) About 2 projection angle (°) About 40 Base Tilt Angle (°) Around 180 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
Clean white tablet type lightweight and compact stay 360 ° rotatable Energy saving, more resistant to insects and hygienic, 1 year warranty
Warranty Period 1 year Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature (℃) About -20 to 45 projection angle (°) About 120 Cable Length (m) About 2 Light Color Daylight Waterproof Protection Grade IP65 (life waterproof) Specification With ground wire
Operating Temperature (℃) -20~45 Power Consumption (W) 100 projection angle (°) 120 Lamp Efficiency (Lm/W) 140 Number of Cores 2 Light Source 200 LED chips Dimensions (H x W x D) (mm) 366×195×75 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000~6500 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Mass (kg) About 3.95 Cable Length (m) About 5 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
High brightness 45W LED floodlight work lamp that is brighter than mercury lamp. Rainproof type that can be used outdoors, and a safety structure that can be used even in the rain or in places exposed to water. (Waterproof standard: Dustproof / Dripproof IP55) PSE compliant product. When not in u... Read More
Beam Angle (°) 120 Mass (kg) 2.45 Cable Length (m) 3 (with rainproof 2P plug) Main Unit Dimensions, Width W x Depth D x Height H (mm) 385×98×315 Power Consumption (W) 45 Color Temperature (K) 5000 Types of Light Bulb LED Light Color Neutral white
Uses COB type LED chip Stable circular pedestal type Wide-angle irradiation with an irradiation angle of 130 ° Energy saving, more resistant to insects and hygienic, 1 year warranty
Light Source 1 LED chip Warranty Period 1 year Lamp Efficiency (Lm/W) 100 Base Tilt Angle (°) 180 Frequency (Hz) 50/60 combined use Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature (℃) About -20 to 45 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Specification Without ground wire
Each of the three lights is movable, allowing free light distribution. Bright, energy-saving, long-life, resistant to insects, and safe light with little heat generation. Bright with high power LED. Sturdy design resistant to rain and dust, multi-frame free usage, compatible with commercially ava... Read More
Total Luminous Flux (Lm) 1440 Number of Cores 2 Dimensions, Width W x Depth D x Height H (mm) 240×103×235 LED Life (Hours) 40000 Trusco Part No. 469-1563 Power Input (V) AC100 Mass (g) About 1300 Power Consumption (W) About 20 Cable Length (m) About 5 Where to Use For indoor/outdoor Installation Location For indoor/outdoor Light Type High power white LED x 3 lights Protection Class IP65 Special Purpose Jet proof Types of Light Bulb LED Switch ON/OFF Power Supply Type Power cord type
Legs that rotate 360 degrees Compact and easy to carry Equipped with a waterproof function with a magnet on the back of the legs
* This product is not an underwater light. If you want to use it underwater temporarily, turn on the power switch and slowly submerge it in water. Also, if you put it i... Read More
Power Consumption (W) 11 Brightness (Lm) 1100 Color Temperature (K) 5500 Color rendering index (Ra) 95 Rating AC100V 50/60Hz Waterproof IP68 Types of Light Bulb LED Light Source LED-COB 10W chip
For 500W size halogen floodlights that can be used in place of double-ended halogen lamps.
Turn halogen floodlights into LED lights!
* Make sure that the size matches, and then attach it to the floodlight body before use. Do not use it continuously for a long time with a waterproof or highly airt... Read More
Operating Ambient Temperature (℃) -20~40 Power Consumption (W) 15 Brightness (Lm) 1500 projection angle (°) 360 Frequency (Hz) 50/60 Rated Voltage (V) AC100 Waterproof Protection Grade IP42 Bolster Specification: R7S
Narrow angle 40 ° light distribution design Uses bolts with improved light collection and rust prevention effect Excellent sealing performance and waterproof performance of IP66, improving waterproofness! Can be turned on instantly Energy saving Light weight, compact Low heat generation and infra... Read More
Operating Temperature (℃) -20~45 Power Consumption (W) 100 Lamp Efficiency (Lm/W) 140.4 Total Luminous Flux (Lm) 14040 (according to light source value) Number of Cores 2 Dimensions (H x W x D) (mm) 268×310×44.5 projection angle (°) 40 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Light Source 90 LED chips Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Cable Length (m) About 2 Mass (kg) About 2.8 Material Aluminum alloy + tempered glass Base Tilt Angle (°) Around 180C RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
Wide-angle irradiation with an irradiation angle of 120 °. Uses tempered glass. Energy saving.
Offset Angle (°) (Stay adjustment) 180 Light Source 1 LED chip Lamp Efficiency (Lm/W) 100 Number of Cores 2 Body dimensions (width W x height H x depth D) (mm) 285×235×125 Power Consumption (W) 50 Frequency (Hz) 50/60 combined use Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature Range (℃) About -20 to 45 projection angle (°) About 120 Mass of Main Unit (kg) About 2.3 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP65 (life waterproof) Light Color Light bulb color (3500K) Cable Length (m) Total length about 5 Specification Without ground wire
Brightness is about 15 times that of incandescent lamps! Long life is about 15 times that of halogen lamps. For both indoor and outdoor use.
LED Life (Hours) 30000 Color Temperature (K) 6500 Voltage AC100V(50/60Hz) Beam angle (°) About 120 Waterproof Specifications IP65 Types of Light Bulb LED Specification ON / OFF switch with stand
Anyway, a new light that is popular as a bright work light! With a USB output, you can charge smartphones, headlights, etc. A compact work light that can be fixed to automobiles with a strong magnet. There are two types.
luminous pattern 100%/50%/SOS/FLASH Number of Cores 2 Battery Voltage (V) 7.4 Material Aluminum alloy, ABS resin Battery Life Approx. 500 charge / discharge cycles Protection Class IP65 Types of Light Bulb LED Specification With battery fuel gauge, USB output
Wide, bright and ideal for on-site lighting. Since it consumes less power, it can be used a lot with one generator. Since the product life is long, there is little trouble of replacement or replacement. It is easy to work because it is daylight. A refreshing and refreshing light color.
Rated Voltage (V) 100 Light distribution angle (°) 120 Cable Length (m) 2 Color Temperature (K) 6500 Color rendering index (Ra) 83 Protection Class IP65 Types of Light Bulb LED
Photovoltaic power generation: Environmentally friendly solar power generation / lighting system Realizes continuous lighting overnight: Can be lit for up to 12 hours Reliable light even in the event of a disaster or power outage! Automatic lighting / extinguishing with light / dark sensor Equipp... Read More
Power Consumption (W) 30 Total Luminous Flux (Lm) 3000 Lighting Time 6-12 hours projection angle (°) About 120 Recharging Time (hours) About 6-8 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight (6500K) Waterproof Protection Grade IP65 Types of Light Bulb LED Light Source LED chip x 64 Cable Length (m) Light minutes: about 1 Lighting Type Light sensor Mass (g) Light: about 816 Power Supply Type Power cord type
Uses aluminum alloy with excellent heat dissipation performance Narrow angle 40 ° light distribution design Improved light collection Ultra-thin body with a thickness of 50 mm Uses bolts with high rust prevention effect More resistant to insects, hygienic, 1 year warranty
Operating Temperature (℃) -20~45 Warranty Period 1 year Lamp Efficiency (Lm/W) 140.4 Light Source 180 LED chips Number of Cores 2 Power Consumption (W) 200 Dimensions (H x W x D) (mm) 444×333×50 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Cable Length (m) About 2 projection angle (°) About 40 Mass (kg) About 6 Base Tilt Angle (°) Around 180 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
Since it is a high-power LED, it can be mounted on a tripod as it is for various purposes such as work in a dark place or outdoors. Parastress mercury lamp 500W Brightness equivalent to a floodlight!
For professional work such as assistance at construction sites and DIY work in the garden
Illuminance (Lx) (1m)2200 Operating Ambient Temperature (℃) -30~40 Energy Consumption Efficiency (Lm/W) 100 Input power (V) 100(50/60Hz) Input wire 3m Rated luminous flux (Lm) 6000 Input voltage range (V) 90~110 Number of Cores For both 2-core and 3-core Types of Light Bulb LED Light Source LED60W Plug Pockin plug Type Rainproof type Suitable for Tripod: S-001 / S-01 / S-02
Large LED floodlights have also evolved to be thinner Stay angle adjustment: Up to 180 ° Lightweight, high brightness, energy saving, less insect resistant and hygienic, 1 year warranty
Operating Temperature (℃) -20~45 Warranty Period 1 year Lamp Efficiency (Lm/W) 100 Number of Cores 2 Power Consumption (W) 400 Frequency (Hz) 50/60 combined use Dimensions (H x W x D) (mm) 550×425×70 Color Temperature (K) 6000 Light Source 800 LED chips Color rendering index (Ra) >80 Input Voltage (V) AC85-265 projection angle (°) About 120 Base Tilt Angle (°) About 180 Cable Length (m) About 5 Mass (kg) About 9.6 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
Uses aluminum alloy with excellent heat dissipation performance 180 degrees maximum adjustment angle of the stand Energy saving Insects are less likely to be hygienic, 1 year warranty
Operating Temperature (℃) -20~45 Warranty Period 1 year Lamp Efficiency (Lm/W) 140 Base Tilt Angle (°) 180 Number of Cores 2 Power Consumption (W) 200 Dimensions (H x W x D) (mm) 375×375×115 Light Source 400 LED chips Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 projection angle (°) About 120 Cable Length (m) About 5 Mass (kg) About 7.76 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP66 (life waterproof)
The original stay, compact design that is easy to install, makes it easy to carry and install! Irradiation direction can be adjusted up to 270 ° Instant lighting is possible Energy saving Light weight, compact Low heat generation and infrared free
Operating Temperature (℃) -20~45 Power Consumption (W) 100 Light Source 100 LED chips projection angle (°) 120 Lamp Efficiency (Lm/W) 150 Number of Cores 2 Base Tilt Angle (°) 270 Dimensions (H x W x D) (mm) 295×345×53.5 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC100-240 Cable Length (m) About 2 Mass (kg) About 4.0 Material Aluminum alloy + tempered glass RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP65 (life waterproof)
Since it is a high-power LED, it can be mounted on a tripod as it is for various purposes such as work in dark places and outdoor work. Parastress mercury lamp 200W Brightness equivalent to a floodlight!
For professional work such as assistance at construction sites and DIY work in the garden
Illuminance (Lx) (1m)1130 Operating Ambient Temperature (℃) -30~40 Input power (V) 100(50/60Hz) Rated luminous flux (Lm) 2800 Input wire 3m Input voltage range (V) 90~110 Energy Consumption Efficiency (Lm/W) 93.3 Number of Cores For both 2-core and 3-core Types of Light Bulb LED Light Source LED30W Plug Pockin plug Type Rainproof type Suitable for Tripod: S-001 / S-01 / S-02
Ultra-thin and ultra-lightweight type. The powder spraying method of the thermal spraying process of forming a functional film is adopted for the material of the entire light. Abrasion resistance and rust / corrosion resistance are improved! Scratches are less noticeable! Stay 360 ° rotation and ... Read More
Operating Temperature Range (℃) -20~40 Power Consumption (W) 100 Number of Cores 2 Number of LED (pieces) 224 (LED chip) Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC95~135 Cable Length (m) About 1.8 Mass (kg) About 1.82 Total Luminous Flux (Lm) About 10,000 projection angle (°) About 110 Dimensions, Width W x Depth D x Height H (mm) Approx. 290 x 59 x 237 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP65 (life waterproof) Types of Light Bulb LED Power Supply Type Power cord type Angle Adjustment Range [Stay] about 360
LED work light with magnet. Ultra bright LED. Firmly fixed to the iron surface with a strong magnet! Convenient for carrying and storing, thin and compact! 6-step adjustment that can be adjusted at any angle.
For emergency / emergency work such as warehouse, garage, storage, outdoor / fishing / c... Read More
Dimensions, Width W x Height H x Depth D (mm) About 160 × 120 × 45 Mass (g) Approx. 380 (excluding battery) RoHS directive (corresponding to 10 substances) Correspondence Specification Drip-proof type Continuous Lighting Time (hours) HIGH: about 4, LOW: about 6 Brightness (Lm) HIGH: about 650, LOW: 200 Light Source LDE10W Thickness (mm) Up to about 45
Uses PET reflector and achieves high light reflectance of 95% or more. Large but thin. Body thinness is only 7 cm. With surge protection function. The heat radiation fins on the entire back are completely heat-resistant.
Withstand Voltage (V) (Max) 3500 Offset Angle (°) (Stay adjustment) 180 Number of Cores 2 Power Consumption (W) 200 Dimensions, Width W x Height H x Depth D (mm) 358×342×76 Light Source 440 LED chips Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Average Color Rendering Index (Ra) 80 Lamp Efficiency (Lm/W) 96.75 Input Voltage (V) AC100~240 Operating Temperature Range (℃) About -20 to 45 Cable Length (m) About 1 projection angle (°) About 110 Mass of Main Unit (kg) About 4.92 Material Aluminum alloy, tempered glass RoHS directive (corresponding to 10 substances) Correspondence LED Color Daylight Waterproof Protection Grade IP65 (life waterproof) Specification No ground wire
It is equipped with a multi-circuit that can be used with 3 or 6 AA batteries, and lights up if there are 3 AA batteries. Equipped with a bright COB-LED, it can be switched to two levels of brightness. Can be attached to a camera tripod (screw size 1 / 4-20UNC). When the optional "Lantern Ca... Read More
Light Source 4W LED-COB Color Temperature (K) 5500 Maximum Power Consumption (W) 5 Power Supply AA alkaline battery (3+or+6) Brightness (Lm) HIGH/300、LOW/150 Protection Class IP44 Switch Push type 3 steps +LOW-HIGH-OFF
Brightness 10000 lumens Power Consumption 100W Light distribution angle (°) 120° Cable Length (m) 5m Color Temperature 6500K Dimension (mm) 845×738×880/1850mm Power Supply AC100V Protection Class IP65 Light Bulb LED sphere Color rendering index (Ra) Ra83 Cable Specification VCT 0.75 x 3 cores
16 kinds of colors are produced by combining red, green and blue LEDs. Remote control possible with remote control: up to 50M Wide-angle irradiation with an irradiation angle of 120 ° Energy saving, more resistant to insects and hygienic, 1 year warranty
Light Source 1 LED chip Warranty Period 1 year Number of Cores 2 Dimensions (H x W x D) (mm) 285×235×125 Power Consumption (W) 50 Frequency (Hz) 50/60 combined use Lamp Efficiency (Lm/W) 80 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature (℃) About -20 to 45 projection angle (°) About 120 Mass (kg) About 2.3 Cable Length (m) About 5 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight / RGB Color Temperature (K) Daylight: 6000, RGB: 4500 Waterproof Protection Grade IP65 (life waterproof) Specification Without ground wire
Uses COB type LED chip. Circular pedestal type with a sense of stability. Energy saving, less insects and more hygienic.
Offset Angle (°) (Stay adjustment) 180 Light Source 1 LED chip Warranty Period 1 year Mass of Main Unit (kg) 1.75 Lamp Efficiency (Lm/W) 100 Number of Cores 2 Body dimensions (width W x height H x depth D) (mm) 200×230×75 Power Consumption (W) 30 Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Average Color Rendering Index (Ra) 80 Input Voltage (V) AC85~265 Operating Temperature Range (℃) About -20 to 45 projection angle (°) About 130 Cable Length (m) About 3 Material Aluminum alloy, tempered glass RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP66 (life waterproof) LED Color Neutral white Specification No ground wire
It is a cord type LED floodlight. Halogen light is brighter than 200W.
Lighting for leisure and work.
* Be sure to read the instruction manual before using the product to ensure safe use.
Number of Cores 3 Material Body: Aluminum die cast + Lens: Glass Power Supply Type Power cord type Color Temperature (K) 5000 Cable Specification, Type VCT 0.75mm 2 x 3 cores x 3m projection angle (°) 140 Rated luminous flux (Lm) 2800 Power Input (V) AC100(50/60Hz) Mass (kg) 1.8 Power Consumption (W) 30 Life of Lamp 50000 hours (design life)
An LED floodlight equipped with a lightning surge protection and flicker prevention circuit. Ideal for signboard lighting, parking lot lighting, and factory and warehouse lighting. It is a safety design with a uniquely designed protection circuit that is compatible with inrush currents, surges, a... Read More
Operating Temperature (℃) -10 to 40 (but no freezing) AC Power Input (V) 100 Number of Cores 3 Color Temperature (K) 5700 Color rendering index (Ra) 80 Material (Main Unit) Aluminum Protection Class IP65 Installation Location Indoor / outdoor use Types of Light Bulb LED Power Supply Type Power cord type Plug Rainproof with ground Special Purpose Waterproof / rainproof
It is a new and stylish design that has never been seen before.
LED work light
Power Input (V) 100 Width (mm) 150 Height (mm) 180 Length (mm) 210 Number of Cores 3 Service Life 40,000 hours Cable Length (m) 5 Maximum Jaw Opening (mm) 95 Material Aluminum die cast, PC resin Types of Light Bulb LED Power Supply Type Power cord type Wire Specification-Thickness (mm2) VCT0.75 Specification With vise handle