All Category

Clamp-on Floodlights

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 295

Set Ascending Direction
  1. LED floodlight Work light
    IRIS OHYAMA LED floodlight Work light
    [Reliable waterproof / dustproof design IP54] [Color rendering Ra83] [Color temperature 6,500K] LED floodlight (work light / work light) that brightly illuminates a large space. A milky white cover that reduces glare and reduces uneven light. The Ra83 and LED with high color rendering prope... Read More
    Rated Voltage (V)  100  Light distribution angle (°)  120  Cable Length (m)  Color Temperature (K)  6500  Color rendering index (Ra)  83  Number of Cores  For both 2-core and 3-core  Protection Class  IP54 (main unit only)  Types of Light Bulb  LED 
    Rating:
    82%
    from S$119.90
    Min. 2 days
  2. Floodlight 2-core
    TAIKATSU Floodlight 2-core
    Outdoor rain-proof and drip-proof structure. Uses a guard net that can be removed with a single touch. Since the main body is made of die-cast aluminum, it is durable and does not easily retain heat.
    Included Accessories  1 bulb  Rated Voltage (V)  100  Number of Cores  Where to Use  For outdoor use  Power Supply Type  Power cord type  Water Resistant  Rainproof type  Types of Light Bulb  Ref sphere 
    Rating:
    83%
    from S$42.99
    Min. 2 days
  3. LED floodlight rainproof type
    YAMAZEN LED floodlight rainproof type
    Firmly bright fixture luminous flux 5500lm. 2WAY type (hanging type / clamp type) that can be installed anywhere. For work site, store lighting, signboard lighting. For work sites, workshops, camps, outdoors, warehouses, ships, trucks, cargo beds, interiors, civil engineering, civil engineering, ... Read More
    Mass (kg)  1.6  Dimensions, Diameter x Thickness (Φmm x mm)  165×85  Number of Cores  Power Consumption (W)  52  Luminous Flux (Lm)  5500  Power Supply  AC100V(50/60Hz)  Material  Aluminum  Color Temperature  Daylight  Types of Light Bulb  LED 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  4. Work light (projector) Outdoor rainproof type
    HATAYA Work light (projector) Outdoor rainproof type
    Easy to tighten the vise by adopting a unique speed vise. Rainproof type that is safe even for outdoor work. As an outdoor work site, warehouse, outdoor floodlight, lighting, light.
    Number of Cores  Where to Use  Outdoors  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Types of Light Bulb  Ref sphere  Cable Specification  VCT0.75×2C 
    Rating:
    56%
    from S$33.99
    Min. 2 days
  5. LED clamp light Work light
    IRIS OHYAMA LED clamp light Work light
    [Reliable waterproof / dustproof design IP65] [Color rendering Ra83] [Color temperature 6,500K] Clamp type LED work light (work light / floodlight) useful for outdoor work. The Ra83 and LED with high color rendering properties reproduce the color when exposed to natural light (sunlight). Th... Read More
    Rated Voltage (V)  100  Light distribution angle (°)  110  External Dimensions (Depth D x Width W x Height H) (mm)  116×170×467  Cable Length (m)  Color Temperature (K)  6500  Color rendering index (Ra)  83  Rated Average Life (hours)  About 40000  Light Color  Daylight  Number of Cores  For both 2-core and 3-core  Protection Class  IP65  Types of Light Bulb  LED 
    Rating:
    68%
    from S$89.99
    Min. 2 days
  6. LED floodlight TK-LED200 series
    TAIKATSU LED floodlight TK-LED200 series
    Due to LED specifications, it has a longer life (about 10 times) than the reflex ball floodlight. With the base size E26, it is a removable outdoor specification similar to the lev ball 200W type, so it is a safe waterproof and dustproof type (Water Class: IP65) The main body is made of die-cast ... Read More
    Rated Power Consumption (W)  18~20  Brightness (Lm)  2200  Dimension (mm)  250  Beam Angle (°)  60  Maximum Jaw Opening (mm)  80  Input Voltage (V)  AC100(50/60Hz)  LED Life (Hours)  About 40000  Bolster  E26  Water Resistant  Jet-proof type  Types of Light Bulb  LED  Included Accessories  LED lamp  Where to Use  Outdoors  Power Supply Type  Power cord type  Applicable lamp  TK-LED200LP  Special Purpose  waterproof 
    Rating:
    54%
    from S$259.90
    Min. 2 days
  7. Floodlight 3-core
    TAIKATSU Floodlight 3-core
    Outdoor rain-proof and drip-proof structure. Uses a guard net that can be removed with a single touch. Since the main body is made of die-cast aluminum, it is durable and does not easily retain heat.
    Rated Voltage (V)  110  Number of Cores  Where to Use  For outdoor use  Power Supply Type  Power cord type  Water Resistant  Rain and drip-proof type  Special Purpose  Rain proof  Types of Light Bulb  Ref sphere 
    Rating:
    70%
    from S$59.99
    Min. 2 days
  8. LED work light
    HATAYA LED work light
    Uses long-life, energy-saving 17W LED bulbs. Even with low power, you can obtain the same brightness as a 150W class beam-type incandescent light bulb. The electricity bill is about 1/9 that of an equivalent incandescent light bulb, which is economical. Lights up brightly as soon as the power is ... Read More
    Cable Size (mm2 0.75  Lighting Device  100V / 17W LED bulb (LED-17W)  Dimensions, Diameter x Length L (Φmm x mm)  169×255  Number of Cores  Wire Specifications-Number of Cores (C)  Power Consumption (W)  20  Beam angle (°)  60  Color Temperature (K)  6000  Brightness (Lm)  About 1400  LED Life (Hours)  About 40000  Where to Use  For outdoor use  Types of Light Bulb  LED  Color  Lunch white equivalent  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Cable Specification, Type  Soft cable VCT 
    Rating:
    94%
    from S$289.90
    Min. 2 days
  9. LED Floodlight Sander Beam
    WING ACE LED Floodlight Sander Beam
    High power and high brightness 20W LED adopted. A light and compact floodlight !! It is a rainproof type for outdoor use that is safe even in the rain.
    RoHS directive (corresponding to 10 substances)  Mass (g)  1100  Dimensions, Width W x Height H x Depth D (mm)  117 x 108 (including vice 340) x 65  Power Consumption (W)  20  LED  20  Cable Length (m)  Rated Frequency (Hz)  50/60  Range of movement  90 ° up / down, 360 ° left / right  Rated Voltage (V)  AC100~120  Brightness (Lm)  About 1400  Rated Life (hours)  About 40000  Color Temperature (K)  About 8000  Number of Cores  For both 2-core and 3-core  Dust / Water Protection  IP68  Where to Use  Indoor and outdoor  Types of Light Bulb  LED  Water Resistant  Rainproof type  Light Color  White light 
    Rating:
    60%
    from S$159.90
    Min. 2 days
  10. LED multi-light professional work light camping outdoor rainproof IP65 with hook RoHS compliant
    SUNWAY LED multi-light professional work light camping outdoor rainproof IP65 with hook RoHS compliant
    Long-life LED work light that illuminates brightly in various sites and various situations Light bulb life: 20 times that of incandescent light bulbs, electricity charges: about 90% down Rainproof specifications allow installation in any environment With a robust structure of aluminum and polycar... Read More
    Types of Light Bulb  LED 
    Rating:
    88%
    from S$119.90
    Min. 2 days
  11. LED work light (wide-angle type)
    HATAYA LED work light (wide-angle type)
    Wide-angle type with a beam angle of 120 degrees. Uses long-life, energy-saving 18W LED bulbs. Brightness equivalent to that of a 160W ballastless mercury lamp can be obtained. The LED life is about 40,000 hours, which saves a lot of time and effort for replacement. Electricity charges are about ... Read More
    Wire Specification-Thickness (mm2 0.75  Rating  100V-17W, 50 / 60Hz combined use  Lighting Device  100V-18W LED bulb (LED18WW)  Beam angle (°)  120  Wire Specifications-Number of Cores (C)  Number of Cores  Power Consumption (W)  20  Color Temperature  6000k  Total Luminous Flux (Lm)  About 1450  Where to Use  For outdoor use  Types of Light Bulb  LED  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Cable Specification, Type  Softon cable VCT 
    Rating:
    80%
    from S$289.90
    Min. 2 days
  12. Mercury lamp type LED30W
    Fujikura Mercury lamp type LED30W
    In the case of loose stress, it is economical because no construction work is required just by replacing it! You can continue to use the current lighting equipment with the same lightness as a conventional mercury lamp! Integrated with the glass cover, there is no risk of water intrusion! Mercury... Read More
    Operating Ambient Temperature (℃)  -20~55  Rated Power Consumption (W)  30  Frequency (Hz)  50/60  Rated Voltage (V)  AC100/200  Number of LED (pieces)  COBLED8  Bolster  E39  Offset Angle (°)  [Light emission] 360 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  13. LED floodlight 2-core 3-core combined type
    YADA LED floodlight 2-core 3-core combined type
    6000 lumens Wide light distribution Wide range Lunch white Equivalent life 40,000 hours Rainproof type * The main body supports up to 220V, but the attached ball is for 100V, so please be careful when using it.
    Length (m)  (Cord length) 5  Operating Ambient Temperature (℃)  -20~45  Rated Current (A)  0.51  Rated Voltage (V)  100  projection angle (°)  110  Power Consumption (W)  50  Rated Frequency (Hz)  50/60  Mass (kg)  About 2.4  LED Life (Hours)  About 40000  Brightness (Lm)  About 6000  Bolster  E39  Number of Cores  For both 2-core and 3-core  Waterproof  IP65  Where to Use  Indoor / outdoor use  Light Source  LED50W  Light Color  Neutral white  Specification  Rainproof type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  14. Outdoor work light Reflector lamp (with vise)
    HATAYA Outdoor work light Reflector lamp (with vise)
    Easy to install, work light with vise. Construction / architecture. Civil engineering work. Outdoor work. DIY.
    Power Input (V)  100  Number of Cores  Number of Cores (C)  Maximum Jaw Opening (mm)  90  Where to Use  For outdoor use  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Types of Light Bulb  Ref sphere  Cable Specification  VCT0.75mm2 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  15. Thin LED work light daylight color clamp type
    EARTH MAN Thin LED work light daylight color clamp type
    Dust-proof / waterproof specifications Dust-proof performance 6th grade: Dust does not enter inside at all! Waterproof performance 5th grade: Does not enter inside at all even if it is directly exposed to water! For work at night or in dark places For outdoor work
    Rated Current (A)  0.25  Dimensions (Length L x Width W x Height H) (mm)  105×165×465  Number of Cores  Rated Power Consumption (W)  30  Rated Frequency (Hz)  50/60  Color Temperature (K)  6500  Rated Voltage (V)  AC100  Mass (kg)  About 1.1  Total Luminous Flux (Lm)  About 2200  Cable Length (m)  About 5  Installation Location  Indoor / outdoor  Types of Light Bulb  LED (not replaceable)  Light Color  White  Special Purpose  waterproof 
    from S$86.99
    Min. 2 days
  16. LED work light
    GOODGOODS LED work light
    DC12V / 24V combined use: Applicable to car batteries, generators, solar batteries, etc. Easy to install: +,-High brightness and energy saving just by connecting wiring: Achieves 4800lm with low power consumption of 48W IP67 waterproof: Safe to use outdoors
    Mass (kg)  0.76  RoHS directive (corresponding to 10 substances)  Light Source  16 LED chips  efficiency  48W  projection angle (°)  60  Color Temperature (K)  6000  Lamp Efficiency (Lm/W)  83.3  Operating Temperature (℃)  About -20 to 45  Total Luminous Flux (Lm)  About 4000  Cable Length (cm)  About 45  Dimensions (H x W x D) (mm)  Approximately 162 x 107 x 65  Input Voltage (V)  DC12/24  Light Color  Daylight  Material  Duralumin + acrylic resin  Waterproof Protection Grade  IP67 
    from S$84.99
    Min. 2 days
  17. LED flat light rainproof / outdoor 100V / 200V combined use
    NICHIDO IND LED flat light rainproof / outdoor 100V / 200V combined use
    Lightweight and compact LED floodlight! 10W type! Since it does not emit ultraviolet rays, it is difficult for insects to approach! For lighting up at night, for signboard lighting, for temporary lighting at the site, for directing lights
    Power Consumption (W)  (100V)11.2/(200V)11.6  Cable Specification, Type  0.75 x 3 cores (with pockin plug)  Mass (kg)  0.98  Total Luminous Flux (Lm)  1000  Light Angle  120 degrees  Dimensions, Width W x Depth D x Height H (mm)  170×54×233  Warranty Period  2 years  Number of Cores  Cable Length (m)  Frequency (Hz)  50/60  Maximum Jaw Opening (mm)  60  Rated Voltage (V)  85~265  LED Life (Hours)  About 40000  Brightness  Brightness over incandescent bulb 250W  Waterproof  IP65  Special Purpose  Jet proof  Water Resistant  Jet-proof type  Types of Light Bulb  LED  Where to Use  Outdoor type  Power Supply Type  Power cord type  Type  Vice type 
    Rating:
    92%
    from S$269.90
    Min. 2 days
  18. Nichido Kogyo LED work light
    NICHIDO IND Nichido Kogyo LED work light
    Lightweight and compact 10W type. It is a lighting that does not easily attract insects because it does not generate ultraviolet rays. Outdoors in fine weather, under the eaves or where there is a roof. Light for production. Indoor work. LPR-S10D-3M does not come with a clip with a magnet
    Types of Light Bulb  LED 
    from S$86.99
    Min. 2 days
  19. Big LUMINE clip lamp
    WING ACE Big LUMINE clip lamp
    Long-life high-power lighting! The spread of light is different! Uses ultra-bright LED. Uses rocker switch and seesaw type. For indoor use
    RoHS directive (corresponding to 10 substances)  Rated Input Voltage (V)  110  Number of Cores  Light Angle  270 degrees  Total Luminous Flux (Lm)  3500  Cable Length (m)  Frequency (Hz)  50/60  LED Life (Hours)  About 40000  Color Temperature (K)  About 6000  Bolster  E26  Light Source  LED30W  LED Color  Neutral white  Rated Power Consumption (W)  Up to 500 
    from S$67.99
    Min. 2 days
  20. AC100V LED Kay Light
    HATAYA AC100V LED Kay Light
    High-efficiency 30W LED (COB type) equipped Vise-mounted, floor-standing 2-way specification Outdoor rain-proof and dust-proof / drip-proof light that is safe even in the rain Impact-resistant protector that protects the entire circumference 2P / 2P grounded combined fucute bi-plug For bicycle ma... Read More
    Dimensions, Height x Width (mm)  (Lighting) 235 x 230  Wire Specification-Thickness (mm2 0.75  Rating  100V / 30W (50 / 60Hz combined use)  Brightness (Lm)  3000  Lighting Device  30W white LED (COB type)  Cable Spec, Length (m)  Clamp fixing width (mm)  75  Trusco Part No.  834-5544  Number of Cores  For both 2-core and 3-core  Where to Use  For outdoor use  Types of Light Bulb  LED  Power Supply Type  Power cord type  Special Purpose  Rain proof  Cable Specification, Type  VCT 
    from S$289.90
    Min. 2 days
  21. LED floodlight (rainproof type for outdoor use)
    HATAYA LED floodlight (rainproof type for outdoor use)
    Durable die-cast compact body. Uses a high-power, high-brightness 30W LED that is brighter than a 200W ballastless mercury lamp.
    Rated Voltage (V)  100  Rating  100V 30W(50/60Hz)  Total Luminous Flux (Lm)  2400  Suitable Bulbs  30W high brightness LED  LED Life (Hours)  40000  Number of Cores  For both 2-core and 3-core  Where to Use  For outdoor use  Types of Light Bulb  LED  Power Supply Type  Power cord type 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  22. Incandescent floodlight outdoor type series
    KITAMURA INDUSTRY Incandescent floodlight outdoor type series
    An incandescent floodlight for both 2 and 3 cores. For light sources in construction sites, factories, etc.
    Number of Cores  For both 2-core and 3-core 
    from S$67.99
    Min. 2 days
  23. LED floodlight Galaxy II
    WING ACE LED floodlight Galaxy II
    High-performance and cost-effective LED floodlight! Energy saving specifications. Brightness is different with high efficiency LED. You can illuminate a wide area brightly! 2-core / 3-core combined type, olepin plug adopted. For all indoor and outdoor work
    Operating Temperature Range (℃)  -30~45  Rated Current (A)  0.51  RoHS directive (corresponding to 10 substances)  Rated Voltage (V)  100(50/60Hz)  Cable Length (m)  Power Consumption (W)  50  Ra  83  Energy Consumption Efficiency (Lm/W)  About 110  Mass (kg)  About 2.3  LED Life (Hours)  About 50,000 hours  Rated luminous flux (Lm)  About 5500  Color Temperature (K)  About 6000  Bolster  E39  Number of Cores  For both 2-core and 3-core  Light Source  LED50W  LED Color  Neutral white 
    from S$219.90
    Min. 2 days
  24. LED work light (with vise handle)
    HATAYA LED work light (with vise handle)
    Long life and energy saving 42W LED bulb adopted Wide-angle type with a beam angle of 110 degrees that provides the same brightness as a 300W ballastless mercury lamp
    Rated Voltage (V)  100  Rating  100V 42W(50/60Hz)  Number of Cores  Total Luminous Flux (Lm)  4000  LED Life (Hours)  40000  Suitable Bulbs  42W LED bulb  Bolster  E39  Types of Light Bulb  LED  Power Supply Type  Power cord type 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  25. Reflector lamp
    EARTH MAN Reflector lamp
    For replacement lamps for reflector floodlights
    Voltage (V)  AC110  Frequency (Hz)  50/60 
    from S$13.99
    Min. 2 days
  26. Mercury Lamp Floodlight (Both Indoor and Outdoor)
    TRUSCO Mercury Lamp Floodlight (Both Indoor and Outdoor)
    The NTG type does not easily generate heat (light heat, low temperature) and has a long electrical life. Easy to handle without the need for a ballast. It is a mixed color of the built-in filament and mercury emission, and it looks like a natural color. Lifespan is four times that of reflector la... Read More
    Voltage (V)  110  Number of Cores  Where to Use  Indoor / outdoor use  Material  Made of aluminum die-cast  Types of Light Bulb  Mercury lamp  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Cable Specification  VCT0.75mm2  Specification  With rainproof plug 
    Rating:
    100%
    from S$149.90
    Min. 3 days
  27. LED work light 21W clamp type
    EARTH MAN LED work light 21W clamp type
    Can be used with an inverter type generator or temporary power supply Realized because it is an LED that can be used outdoors! Environmentally friendly, power saving and economical! For work at night and in dark places, for outdoor work
    Rated Current (A)  0.2  Number of Cores  Rated Power Consumption (W)  21  Rated Frequency (Hz)  50/60  Color Temperature (K)  5700  Rated Voltage (V)  AC100  Mass (kg)  About 0.91  Total Luminous Flux (Lm)  About 2400  Cable Length (m)  About 5  Dimensions (Length L x Width W x Height H) (mm)  Body: 320 x 145 x 340  Dust / Water Protection  IP65  Installation Location  Indoor / outdoor  Types of Light Bulb  LED  Suitable Bulbs  White LED (not replaceable) 
    from S$119.90
    Min. 2 days
  28. Outdoor work light Reflector lamp (with vise)
    HATAYA Outdoor work light Reflector lamp (with vise)
    It is a 360-degree drainage structure that does not collect water on the reflector. A guard net that can be removed with a single touch. A waterproof plug that fits your fingers perfectly. It is a work light that is dedicated to practicality. Construction / architecture. Civil engineering work. O... Read More
    Power Input (V)  100  Where to Use  For outdoor use  Power Supply Type  Power cord type  Types of Light Bulb  Ref sphere  Cable Specification, Type  VCT0.75mm2 
    from S$78.99
    Min. 2 days
  29. Mercury lamp type LED20W
    Fujikura Mercury lamp type LED20W
    In the case of loose stress, it is economical because no construction work is required just by replacing it! You can continue to use the current lighting equipment with the same lightness as a conventional mercury lamp! Integrated with the glass cover, there is no risk of water intrusion! Mercury... Read More
    Operating Ambient Temperature (℃)  -20~55  Rated Power Consumption (W)  20  Frequency (Hz)  50/60  Rated Voltage (V)  AC100/200  Number of LED (pieces)  COBLED6  Offset Angle (°)  [Light emission] 360 
    from S$88.99
    Min. 2 days
  30. Halogen Light 500W with Strong Forged Vise (with Ground)
    NICHIDO IND Halogen Light 500W with Strong Forged Vise (with Ground)
    Can be used in a wide variety of ways. Equipped with a powerful vise as standard equipment. With a handle that is convenient to carry. Outdoor type
    Color  (Bulb) 2900k  Input Voltage (V)  100(50/60Hz)  Brightness (Lm)  10000  Dimensions, Width W x Depth D x Height H (mm)  190×165×300  Rated Current (A)  3.8  Output (W)  500  Cell Spacing (mm)  73  Types of Light Bulb  halogen 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  31. Mercury lamp floodlight
    TAIKATSU Mercury lamp floodlight
    It does not require a ballast and is easy to handle. It looks closer to the natural color. It is bright immediately after lighting. It can be used indoors and outdoors. For on-site lighting.
    Rated Voltage (V)  100  Vise Maximum Opening (mm)  105  External Dimensions, Outer Diameter x Total Length (Φmm × mm)  250 x 360 (excluding vice)  Bolster  E39  Where to Use  Indoor / outdoor  Types of Light Bulb  Mercury lamp  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Cable Specification  VCT 0.75(mm2 Specification  With rainproof plug 
    from S$199.90
    Min. 2 days
  32. 40W LED work light
    HATAYA 40W LED work light
    Economy type with lightweight LED bulb specifications Brightness equivalent to 300W type rose stress mercury lamp Can be firmly fixed with an outdoor rainproof vise that is safe even in the rain (effective tightening width 100 mm) * Use a stable power supply for the power supply voltage. * When u... Read More
    Wire Specification-Thickness (mm2 0.75  Rating  100V / 40W (50 / 60Hz combined use)  Wire Specifications-Number of Cores (C)  Number of Cores  Mass (kg)  2.4  Dimension (Φmm)  215  Main Unit Dimensions (mm)  415  Cable Spec, Length (m)  Trusco Part No.  819-4033  Brightness (Lm)  About 3700  Where to Use  For outdoor use  Remark  For outdoor use, with 4 inch vise  Types of Light Bulb  LED  Included Accessories  LED bulb fall prevention wire  Power Supply Type  Power cord type  Special Purpose  Rain protection  Cable Specification, Type  VCT 
    from S$459.90
    Min. 2 days
  33. Rainproof halogen light 500W
    HATAYA Rainproof halogen light 500W
    Total Luminous Flux (Lm)  10500  Rated Power (W)  500  Power Supply Type  Power cord type  Special Purpose  Rain protection  Types of Light Bulb  halogen 
    from S$189.90
    Min. 2 days
  34. For LED floodlight  50W  LED bulb
    TRUSCO For LED floodlight 50W LED bulb
    Types of Light Bulb  LED 
    from S$6.49
    Min. 2 days
  35. Tripod stand for floodlight  RTLE type compatible
    TRUSCO Tripod stand for floodlight RTLE type compatible
    A tripod stand for floodlights. The main body of the RTLE series type LED floodlight can be attached as it is. (No vise required) Height can be adjusted between 690 and 1180 mm.
    Mass (kg)  1.8  Height (mm)  690~1180  2018 Trusco page  7 0855  Trusco Part No.  855-1542  Suitable Model  RTLE series (no vice required)  Material  Steel 
    from S$63.99
    Min. 2 days
  36. Rechargeable LED flat stand light with magnet
    NICHIDO IND Rechargeable LED flat stand light with magnet
    Color Temperature (K)  6000  Set Contents  AC adapter  Service Life  50000  Height (mm)  127  Brightness (Lm)  750  Mass (g)  495 
    from S$99.90
    Min. 2 days
  37. Rainproof halogen light 300W
    HATAYA Rainproof halogen light 300W
    Bright and long life due to the high light intensity design. The large reflector ensures more efficient light projection. It is made of die-cast aluminum and has a high heat dissipation effect. It is a completely rainproof type. * The life of halogen bulbs will be extended if they are used in a h... Read More
    Power Input (V)  100  Number of Cores  Power Consumption (W)  300  Brightness (Lm)  5950  Power Supply Type  Power cord type  Special Purpose  Rain protection  Water Resistant  Rainproof type  Types of Light Bulb  halogen 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  38. Reflector projector with ground (with pockin plug)
    TRUSCO Reflector projector with ground (with pockin plug)
    Since the earth pin collapses, it can also be used for a bipolar outlet (the earth pin will rise when unplugged from the outlet).
    Included Accessories  Pockin plug (rainproof type with ground)  Type  Rainproof type  Types of Light Bulb  Ref lamp 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  39. LED floodlight 50W
    KITAMURA INDUSTRY LED floodlight 50W
    Wide type LED illuminates a wide area brightly. IP65 protection class makes it safe to use outdoors. Since it is a pocket plug, it can be used with both 2 cores and 3 cores. For light sources in construction sites, factories, etc.
    Light Angle  140°  Power Cable (m)  5 (2P / grounding 2P combined use)  Power Consumption (W)  50  Frequency (Hz)  50/60  LED  50W  Color Temperature (K)  6500  Brightness (Lm)  6500  Total Luminous Flux (Lm)  6500  Power Supply Voltage (V)  AC100  Mass (kg)  About 2.5  Bolster  E39  Number of Cores  For both 2-core and 3-core  Protection Class  IP65 
    from S$439.90
    Min. 4 days
  40. Work light (sender) 270W
    IWASAKI ELECTRIC Work light (sender) 270W
    Power Supply Type  Power cord type  Plug  2P125V15A  Number of Cores 
    from S$189.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 295

Set Ascending Direction