Tripod Floodlights
Other Related Pages
- TAIKATSU LED floodlight tripod typeIP68 waterproof & shock countermeasure, aluminum die-cast body. Light for indoor and outdoor work such as various work and construction. Shrinkable tripod stand Ideal for all work sites such as civil engineering, construction, and interior work. It can also be used for lighting factories, war... Read MoreInput Voltage (V) 100 Light Angle 120 degrees Number of Cores 2 Cable Length (m) 3 LED Life (Hours) 30000 Color Temperature (K) 6000 Water Resistant Fully waterproof type Waterproof IP68 Types of Light Bulb LED Power Supply Type Power cord type Special Purpose waterproof
- IRIS OHYAMA LED stand light Work light Tripod type[Reliable waterproof and dustproof design IP65] [Color rendering properties Ra83] [Color temperature 5,000K] An LED stand light (working light) that can illuminate the entire surface of the earth widely and brightly. It illuminates a wide range of about 110 ° horizontally and about 110 ° verti... Read MoreRated Voltage (V) 100 Light distribution angle (°) 120 Cable Length (m) 5 Color Temperature (K) 6500 Color rendering index (Ra) 83 Energy Consumption Efficiency (Lm/W) 83 Number of Cores For both 2-core and 3-core Protection Class IP65 Types of Light Bulb LED
- TAIKATSU 30WLED floodlight with tripodLong life of 30,000 hours. High luminous flux with small power. Since it consumes less power, it emits less CO2 and generates less heat. Since it emits less ultraviolet light, it hardly repels insects. Can be used outdoors (IP65) Improved usability by adopting a push button switch. Independently ... Read MoreRated Voltage (V) 100 50/60Hz Light Angle 140 degrees Number of Cores 2 Cable Length (m) 3 Rated Life (hours) 30000 Color Temperature (K) 6000~6500 Protection Class IP65 Where to Use Indoor and outdoor Special Purpose Jet proof Water Resistant Jet-proof type Types of Light Bulb LED Power Supply Type Power cord type Cable Specification VCT 0.75 2 core
- TAIKATSU Floodlight parts Tripod standSpecification Tripod stand Dimensions (Width W x Height H) (mm) (Leg width) Approx. 690 x 670 to 1880
- EARTH MAN Halogen work light 500W Stand type"Expandable" stepless telescopic stand. Convenient about 5m long cord. For work at night or in dark places.Number of Cores 2 Frequency (Hz) 50/60 Voltage (V) AC100 Cable Length (m) About 5 Installation Location Indoor and outdoor Power Supply Type Power cord type Types of Light Bulb halogen
- GOODGOODS LED floodlight10m cord with plug: Can be used just by inserting the plug Tripod stand Stepless adjustment: Adjustable height up to 2100mm Stay 360 ° adjustable: One unit can irradiate both sides at the same time With cord hook: Convenient for storage and carrying High brightness・ Energy saving ・ Insects are ... Read MoreWarranty Period 1 year Power Consumption (W) 100 Lamp Efficiency (Lm/W) 100 Number of Cores 2 Light Source 240 LED chips Frequency (Hz) 50/60 combined use Color Temperature (K) 6000 Color rendering index (Ra) >80 Input Voltage (V) AC85-265 Operating Temperature (℃) About -10 to +50 projection angle (°) About 120 Base Tilt Angle (°) About 360 Cable Length (m) Approx. 10 (with plug) RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Waterproof Protection Grade IP65 (life waterproof)from S$649.90Min. 7 days
- YADA Yada LED UplightOperating Ambient Temperature (℃) -10~50 Power Consumption (W) 100 Cable Length (m) 3 Light Angle 360° Color Temperature (K) 5500-6000 Brightness (Lm) 9000~10000 Power Input (V) AC100V-240 LED Life (Hours) About 40000 Mass (kg) About 6.8 Dimension (mm) About Φ770 × 1476 Waterproof IP54 Types of Light Bulb LED Light Source SMD2835from S$539.90Min. 5 days
- Caster Code type LED floodlight (tripod)It is an LED floodlight with a tripod. It is a cord type LED floodlight. Halogen light is brighter than 200W. Lighting for leisure and work. * Be sure to read the instruction manual before using the product to ensure safe use.Life of Lamp 50000 hours (design life) Power Consumption (W) 30 Mass (kg) 1.8 Power Supply Type Power cord type projection angle (°) 140 Number of Cores 3 Power Input (V) AC100(50/60Hz) Color Temperature (K) 5000 Rated luminous flux (Lm) 2800 Material Body: Aluminum die cast + Lens: Glass Cable Specification, Type VCT 0.75mm 2 x 3 cores x 3mfrom S$199.90Min. 4 days
- NICHIDO IND Halogen light 500W 1 light lightweight tripod specification 5m (with ground)Can be used in a wide variety of ways. Equipped with a powerful vise as standard equipment. With a handle that is convenient to carry. Outdoor typeColor (Bulb) 2900k Dimension (mm) (Light) 300 x 190 x 165 Input Voltage (V) 100(50/60Hz) Brightness (Lm) 10000 Number of Cores 3 Rated Current (A) 3.8 Cable Length (m) 5 (with ground) Mass (kg) 5.4 Output (W) 500 Cell Spacing (mm) 73 Height (mm) About 1020 to about 2070 Set Contents HS-500D-5ME, S-001 (lightweight tripod) Where to Use Outdoors Power Supply Type Power cord type Special Purpose Rain protection Water Resistant Rainproof type Types of Light Bulb halogen
- PROMOTE 9000lm LED pillar light 100WGreat success at construction sites, interior construction, maintenance shops, etc.!Power Cable (m) 3 Mass (g) 4500 Frequency (Hz) 50/60 Color Temperature (K) 6400 Dimensions (Width W x Height H) (mm) 850×1600 Brightness (Lm) 9000 Rated Voltage (V) AC100~200 Waterproof Specifications IP54 (cannot be used in rainy weather) Types of Light Bulb LED Type Power cord type Specification SMD LED chip used Special Purpose Splash prooffrom S$739.90Min. 4 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) Rechargeable barmen cylindrical LED floodlightIt is an LED floodlight that can distribute light in all directions of 360 °. Because it is rechargeable, it can be used in various places without worrying about the power supply. 3step dimming adjustment function (100%, 50%, 25%). Dustproof and waterproof function IP65. A foldable tripod allows ... Read MoreLight distribution angle (°) 360 LED Life (Hours) 40000 Color Temperature (K) 5500~6000 Rated Power Input DC24V Dust / Water Protection IP65 Types of Light Bulb LED Power Supply Type Rechargeable Applicable Temperature Range ‐20~55℃from S$679.90Min. 13 days
- NICHIDO IND Halogen light 500W 2-lamp standard tripod specification 5m (with ground)Can be used in a wide variety of ways. Equipped with a powerful vise as standard equipment. With a handle that is convenient to carry. Outdoor type * Caster is not included.Color (Bulb) 2900k Dimension (mm) (Light) 300 x 190 x 165 Input Voltage (V) 100(50/60Hz) Brightness (Lm) 10000 (x 2 lights) Number of Cores 3 Rated Current (A) 3.8×2 Cable Length (m) 5 (with ground) Output (W) 500 (x 2 lights) Cell Spacing (mm) 73 Mass (kg) 9.4 Height (mm) About 1040 to about 2090 Where to Use Outdoors Power Supply Type Power cord type Special Purpose Rain protection Water Resistant Rainproof type Types of Light Bulb halogenfrom S$499.90Min. 5 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) AC power type barmen cylindrical LED floodlightIt is an LED floodlight that can distribute light in all directions of 360 °. Since it has a 100V output socket, it can be used not only for connecting the same floodlight but also for other models. With a power plug that can be connected to either the grounded 2P type or 2P type. Dustproof and w... Read MoreLight distribution angle (°) 360 LED Life (Hours) 40000 Color Temperature (K) 5500~6000 Power Supply Type AC power type Rated Power Input AC100V Dust / Water Protection IP44 Types of Light Bulb LED Applicable Temperature Range ‐20~55℃from S$579.90Min. 13 days
- GOODGOODS LED floodlight360 ° general light distribution tripod stand integrated type: With connection outlet (drip-proof) that can be used directly: Multiple connections are possible. Can also be used as an outlet With storage bag: Very convenient to carry and store Pockin plug: Double-core / 3-core combined anti-glare... Read MoreOperating Temperature (℃) -30~50 Power Consumption (W) 100 Lamp Efficiency (Lm/W) 100 projection angle (°) 360 Frequency (Hz) 50/60 combined use Color Temperature (K) 5500~6000 Input Voltage (V) AC100-277 Mass (kg) About 6.1 Material Aluminum alloy + PC Cable Length (m) Approx. 3 (with pockin plug) RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Number of Cores For both 3-core and 2-core Waterproof Protection Grade IP44 (life waterproof) Light Source LED chip x 432 Dimension (mm) Φ180×H1465from S$779.90Min. 6 days
- HATAYA LED prolight tripod stand typeUses 30W LED. Robust die-cast body. Various works such as construction and civil engineering, night work, etc.Rating 100V / 30W, 50 / 60Hz combined use Total Luminous Flux (Lm) 2000 Number of Conductors (C) 3 (with ground) Lighting Device 30W high brightness LED Cable Length (m) 5 Mass (kg) 9.0 Number of Cores For both 2-core and 3-core Where to Use For outdoor use Type Jet-proof type Waterproof Protection Grade IP65 Special Purpose Jet proof Types of Light Bulb LED Power Supply Type Power cord type Cable Size (mm2) VCT0.75from S$869.90Min. 5 days
- HATAYA 60W LED floodlight for disaster preventionMass (kg) 15.5 Number of Cores 2 Trusco Part No. 820-2516 Types of Light Bulb LEDfrom S$2,899.00Min. 3 days
- ESCO [Rechargeable] Work light / LEDWith the black button on the front of the lens, the amount of light can be adjusted (3 levels) and the light collection / diffusion adjustment function is provided. For lighting from above in a manhole.Mass (kg) 11.3 (including battery) Lens Diameter (Φmm) 120 Irradiation Distance (m) 352 (strong), 283 (medium), 210 (weak) Recharging Time About 10 hours Rechargeable Times About 500 times Specification Adjustable head angle (90 °) Esco Part No. EA758SJ-10 Waterproof Specifications IP67 Special Purpose Immersion Light Bulb LED Types of Light Bulb LED Power Supply Lead acid battery Power Supply Type Rechargeablefrom S$2,699.00Min. 6 days
- SAGA DENKI KOGYO High color rendering light standPower Supply Type Power cord type Color Temperature (K) 5000 Input Voltage (V) AC100 Average Color Rendering Index (Ra) 99 Specification (Leg) Caster Number of Cores 2 Cable Length (m) 5from S$1,799.00Min. 3 days
- HATAYA LED work light for disaster prevention (17W x 2 lights)Uses a long-life, energy-saving 17W LED bulb. Brightness equivalent to that of a low-power 150W class beam-type incandescent light bulb can be obtained. It is an emergency carry-out lighting set in the event of a disaster. It comes in a lightweight plastic storage case that is convenient for stor... Read MoreWire Specification-Thickness (mm2) 0.75 Lighting Device 100V-17WLED lamp x 2 lights Mass (kg) 12.6 Number of Cores 2 Wire Specifications-Number of Cores (C) 2 Cable Length (m) 5 Rating AC100V 50 / 60Hz Where to Use For outdoor use Types of Light Bulb LED Suitable Bulbs LED-17W Power Supply Type Power cord type Special Purpose Rain protection Cable Specification Softon cable Cable Specification, Type VCT
- ESCO 500Wx2 Halogen light Work lightEsco Part No. EA814EH-1 Power Supply Type Power cord type Types of Light Bulb halogen
- HATAYA 150W instantaneous metal halide light for disaster preventionInstant relighting type 150W metal hide light type that relights immediately even if it is turned off due to a temporary power failure or accidental power failure. Comes in a lightweight plastic storage case for convenient storage. Product name is displayed on the front. You can check the content... Read MoreWire Specification-Thickness (mm2) 0.75 Mass (kg) 13.5 Rated Life (hours) 14000 Total Luminous Flux (Lm) 14500 Lighting Device 150W metal halide light × 1 light Wire Specifications-Number of Cores (C) 3 Number of Cores 3 Cable Length (m) 5 Rating AC100V 1.8A 50 / 60Hz combined use Where to Use For outdoor use Suitable Bulbs MD150CE-W Types of Light Bulb Metal halide lamp Power Supply Type Power cord type Special Purpose Rain protection Cable Specification Softon cable Cable Specification, Type VCTfrom S$1,799.00Min. 3 days
- HATAYA Halogen light set for disaster prevention (rainproof type) 500W x 2 lamps 100V electric wire 5mA stand set for emergency take-out in the event of a disaster. Comes with a lightweight plastic corrugated case.Power Input (V) 100 Brightness (Lm) 10500 × 2 lights Mass (kg) 13.3 Trusco Part No. 453-8641 Cable Length (m) 5 Power Consumption (W) 500 Number of Cores For both 2-core and 3-core Power Supply Type Power cord type Types of Light Bulb halogenfrom S$879.90Min. 16 days
- IRIS OHYAMA Tripod Type LED Stand Light Work Light[Reliable waterproof / dustproof design IP65] [Color rendering Ra80] [Color temperature 5,000K] LED stand light (work light / floodlight) that illuminates the entire surface of the earth widely and brightly. It illuminates a wide range of about 110 ° horizontally and about 110 ° vertically.... Read MoreRated Voltage (V) 100 Light distribution angle (°) 110 Number of Cores 3 Cable Length (m) 5 Color Temperature (K) 5000 Specification Double insulation, ON / OFF body switch Plug Folded terminal Waterproof Protection Grade IP65 Types of Light Bulb LED
- NICHIDO IND With LED upright twin outlet360-degree lighting that can be connected! Lightweight, slim and compact, twin outlets are convenient for work! LED lighting for indoor/outdoor use, AC100V only. Up to 10 units can be connected. It is a "twin outlet" with one more outlet in addition to the connected outlet. The wire len... Read MoreOperating Ambient Temperature (℃) -20~45 Rated Current (A) 1.03 Energy Consumption Efficiency (Lm/W) 100(100V) Rated luminous flux (Lm) 10000 Dimensions, Width W x Depth D x Height H (mm) 1006×1006×1589 Power Consumption (W) 100V:100、200V:97 LED 100W Dimensions when Folded, Width W x Depth D x Height H (mm) 210×210×1589 Number of Cores 3 cores Life of Light Source 30000 hours Light Angle 360 degrees Cable Length (m) 5 Color Temperature (K) 5000 Mass (kg) 6.0 Color rendering index (Ra) 85 Illuminance (Lx) 960(1m)、140(3m)、60(5m) Rated Voltage (V) AC100(50/60Hz) Input voltage range (V) AC100~240 RoHS directive (corresponding to 10 substances) Correspondence Specification Earth: ○ Waterproof Protection Grade IP54 Where to Use Indoor / outdoor use Types of Light Bulb LED Light Source Color Neutral white Input Plug Pockin plug Power Supply Type Power cord type Included Accessories Shoulder belt, storage bag, dust cover Number of Connections Up to 10 units Cable Specification, Type VCT 2.0mm 2 × 3 cores Color White Switch With switchfrom S$859.90Min. 4 days
- Eiko Shine ballThe product is easy to assemble, and the LED lamp lights up instantly after assembly. Adopting LED made by American CREE, it has achieved a long life of 50,000 hours. Designed to be lightweight and compact, both the lamp unit and tripod stand can be folded and carried. The dustproof and waterproo... Read MorePower Consumption (W) 210 Trusco Part No. 229-3956 Height (mm) 2485, up to 450 (balloon) Brightness (Lm) 28000 Cable Length (m) 5.35 Power Cable (m) 5.35 Rated Life (hours) 50000 LED Life (Hours) 50000 Diameter (Φmm) 600 (balloon) Mass (kg) 8 Length (mm) 800 Width (mm) 910 Power Input (V) AC100~240(50/60Hz) Type All lights fixed Protection Class IP55 Set Contents Lamp cover, tripod coverfrom S$2,899.00Min. 3 days
- TASCO Balloon type lampOperating Ambient Temperature (℃) -5~40 Rated Power Consumption (W) 110 Number of Cores 2 Irradiation Range 360° Cable Length (m) 5 Mass (kg) 7.6 (Tripod: 2.6, Body: 5.0) Length x Width x Height H (mm) 850 x 740 x 1300 (maximum height 2000) Power Input (V) AC100~240(50/60Hz) Dimensions, Diameter x Height H (Φmm x mm)Φ Balloon: 600 x 370 Protection Class IP23 (LED unit IP65) Lamp LED, 100W, 13000 lumensfrom S$5,499.00Min. 5 days
- HATAYA Halogen light set for disaster prevention (rainproof type) 500W x 2 lights 100V grounding 5mA stand set for emergency take-out in the event of a disaster. Comes with a lightweight plastic corrugated case.Power Input (V) 100 Brightness (Lm) 10500 × 2 lights Mass (kg) 13.5 Trusco Part No. 453-8625 Cable Length (m) 5 Power Consumption (W) 500 Number of Cores For both 2-core and 3-core Power Supply Type Power cord type Types of Light Bulb halogenfrom S$859.90Min. 3 days
- HATAYA Halogen with stand (for outdoor use)Halogen light illuminates a wide area from a high position. The specifications of halogen light lamps are being changed one by one.Rated Voltage (V) 100 Dimensions, H x W (mm) 1500~1800×1230 Cable Length (m) 5 Cable Specification, Type VCT Types of Light Bulb halogenfrom S$769.90Min. 5 days
- NICHIDO IND LED work light 50WStore the tripod set as it is! In a hard case !! Great success in the event of an emergency disaster !!Rated Current (A) (100V)0.94、(200V)0.25 Power Consumption (W) (100V)52、(200V)49 Operating Ambient Temperature (℃) -25~40 Rated Voltage (V) 100(50~60Hz) Light Angle 120 degrees Type 2 tripods, simple rainproof Number of Cores 3 Cable Length (m) 3 (Pockin plug) Color Temperature (K) 6000 Input voltage range (V) 90~260 Service Life Ball: 40000 hours Mass (kg) Body: 2.6, tripod: 9.6 Light Color Daylight Types of Light Bulb LED Dimensions (Width W x Height H) (mm) Tripod: 1010 × 1041 to 2021 Wire Specification-Thickness (mm2) VCTF 0.75 Specification With telescopic handle casterfrom S$1,499.00Min. 3 days
- Sunpeace LED power light Tripod one light typeSince it is a high-power LED, it can be used for various purposes such as working in dark places and working outdoors. Can swing upward. Rainproof switch.Rated Voltage (V) 100 Rated luminous flux (Lm) 2800 Cable Length (m) 3 (with pocket plug) Power Consumption (W) 30 Color Temperature (K) 5000 Where to Use Indoor / outdoor Types of Light Bulb LED Power Supply Type Power cord type Waterproof Specifications Rainproof typefrom S$249.90Min. 4 days
- LITETEC Floodlight 20W x 2 light stand setExcellent workability! Water and dust resistant and can be used indoors and indoors! Since it can illuminate from a high position, it can illuminate a wide area.Power Cable (m) 1.5 projection angle (°) 160 Mass (kg) 2 Power Consumption (W) 20 (× 2 lights) Brightness (Lm) 3400 Power Input (V) AC100(50/60Hz) Where to Use Indoor and outdoor use Types of Light Bulb LED Power Supply Type Power cord type Dimensions (cm) Tripod stand: 85 x 700-1220 Special Purpose Water and dust resistantfrom S$169.90Min. 5 days
- NICHIDO IND Disc balloon 300WDimming type with wide irradiation angle and swinging light, irradiation direction and brightness at will. For night construction, event venues, and lighting in the event of an emergency disaster.Rated Current (A) (100V)0.13~3.6、(200V)0.11~1.7 Power Consumption (W) (100V)10.1~344、(200V)16.2~327 Energy Consumption Efficiency (Lm/W) (100V)94.4 / (200V)99.3 Operating Ambient Temperature (℃) -10 ~ 50 Input Voltage (V) 100/200 Rated luminous flux (Lm) 32500 Rated Frequency (Hz) 50/60 Color rendering index (Ra) 80 Input voltage range (V) 90~250 Service Life Ball life +50,000 hours RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 Light Source Color Lunch white (5000K) Included Accessories M10 x 25 bolt nut set x 2 Where to Use Outdoors Power Supply Type Power cord typefrom S$2,499.00Min. 5 days
- LITETEC Floodlight 20W x 1 light stand setExcellent workability! Water and dust resistant and can be used indoors and indoors! Since it can illuminate from a high position, it can illuminate a wide area.Power Cable (m) 1.5 projection angle (°) 160 Mass (kg) 2 Power Consumption (W) 20 (× 1 light) Brightness (Lm) 3400 Power Input (V) AC100(50/60Hz) Where to Use Indoor and outdoor use Types of Light Bulb LED Power Supply Type Power cord type Dimensions (cm) Tripod stand: 85 x 700-1220 Special Purpose Water and dust resistantfrom S$119.90Min. 5 days
- KITAMURA INDUSTRY Tripod type high-pica balloonIt is a balloon floodlight that inflates a balloon with a fan and installs a metal halide lamp in it to make it shine. By passing through the balloon cloth, the light does not come into direct contact with the eyes, so it irradiates a soft and bright light that is not dazzling and does not cause ... Read MoreCurrent (A) (Starting) 7.0, (Stable) 4.7 Dimensions, Width W x Height H x Depth D (mm) 1250×2255~3055×1050 Total Luminous Flux (Lm) 38000 Trusco Part No. 496-1765 Frequency (Hz) 50/60 Voltage (V) AC100 Time to Stabilize (min) About 5 Mass (kg) Approximately 24 (including ballast box) Number of Cores For both 2-core and 3-core Types of Light Bulb Metal halide lamp Light Source Metal halide lamp 400Wfrom S$7,599.00Min. 6 days
- HATAYA Hataya sanitization lightingJust by turning on the light, you can sterilize, deodorize, and prevent mold with the power of silver ions and photocatalyst. Uses a CCFL fluorescent lamp that saves energy and has a long life. Unlike ultraviolet rays, it is safe and harmless to the human body, and the effect lasts for a long tim... Read MoreType 1 tripod stand Rating 100V・25W 50/60Hz Total Luminous Flux (Lm) 1800 Number of Cores 2 Light Bulb 40W fluorescent lamp Color Temperature (K) 6000 Included Accessories CPL-2 type tripod Number of lighting times Connection lighting: Up to 15 lights Specification Double insulation, no ground Bolster G13 Light Dimensions (mm) L1438×62Φ Color rendering index (Ra) Ra85 Height (mm) Tripod: 1310-2000 Cable Specification VCT0.75mm2×2C×5mfrom S$679.90Min. 3 days
- Nightsearcher V lightIt is a battery-powered LED floodlight that is silent, exhaust-free, and vibration-free because it is battery-powered and does not require a generator. It extends up to 3.5m and can be irradiated from a high place, and the irradiation angle and the height of the line of sight are different, so gl... Read MorePower Input (V) 12 Trusco Part No. 200-3949 Set Contents Tripod integrated pole, battery, charger Mass (kg) 24.4from S$4,899.00Min. 10 days
- LITETEC LED balloon lightA balloon light that can illuminate 360 °. A 360 ° bright lamp that is very useful for night work and sports! * Do not use underwater or in heavy rain. * Be sure to use the dedicated charger for charging. * Measurement of usage time The environmental temperature is 25 °, and the lower the usage e... Read MoreMass (g) 14500 Brightness (Lm) HI:24000、LOW:12000 Power Consumption (W) HI:240、LOW:120 Waterproof Protection Grade IP54 Types of Light Bulb LED Where to Use Outdoors Power Supply Type Rechargeablefrom S$3,599.00Min. 5 days
- NICHIDO IND Elevating tripodEasy height adjustment with handle operation! 1440mm to 2290mm, lightweight 7.4kg! Lifting tripod whose height can be adjusted with handle operation. The load capacity is up to 10kg.Dimensions (Width W x Height H) (mm) 1468×1440~2290 Load Capacity (kg) 20 Mass (kg) 7.4 Color Black Thickness (mm) Pipe: 1.0 Included Accessories T-shaped bracket Type Winch lifting type Folding dimensions (mm) Φ170×H1360from S$569.90Min. 4 days