The resin body makes it easy to hold and non-slip. The stand with magnet can move up to 90 degrees, so please use it when working with both hands. There is also a hook on the back, so you can hang it and use it.
For production line maintenance, automobile maintenance, construction sites, warehous... Read More
Mass (g) 210 (without batteries) Overall Length (mm) 215 Thickness (mm) 47 Width (mm) 56 Suitable Battery AA batteries x 3 (sold separately) Material ABS Protection Class IP20 Types of Light Bulb LED Light Source Side / 1W LED, 1 tip / 5 LEDs Luminous Flux (Lm) Side / 300, Tip / 5 (1 LED) Total Luminous Flux (Lm) Side / 300, Tip / 5 (1 LED) Hook With hook Magnet With magnet
The resin body is rubberized, making it easy to hold and non-slip. The stand with a magnet can be moved up to 90 degrees, so it is useful when working with both hands. There is also a hook on the back, so you can hang it and use it. There is a sub-lighting 5 LED light at the tip, which is conveni... Read More
Luminous Flux (Lm) (tip) 20-25, (side) 112-140 Total Luminous Flux (Lm) (tip) 20-25, (side) 112-140 LED Life (Hours) 100000 Overall Length (mm) 215 Thickness (mm) 42 Width (mm) 56 Material ABS+PS Mass (g) Approx. 170 (excluding battery) Protection Class IP20 Types of Light Bulb LED Continuous Lighting Time Tip: 18 hours, side: 6 hours Hook With hook Magnet With magnet
It is useful in all kinds of situations such as leisure, outdoor activities, DIY, home lights, and disaster prevention preparations. It is compact with COB (chip on board) LED and has a brightness of 180 lumens. You can attach it to the pocket of clothes with the clip with magnet on the back, or ... Read More
Dimensions, Vertical x Horizontal x Depth (mm) 170×20×25 Brightness (Lm) 180 Suitable Battery 3 x AAA batteries Mass (g) 40 (without batteries) Material ABS Continuous Operating Time About 4 Mounting method Clip with magnet Installation Location Indoor and outdoor use Types of Light Bulb LED Light Source SMD LED chip 3W Switching Method on / off simple switch
With a magnet on the bottom of the stand. A multi-purpose work light that can be fixed freely. With hanging hook
Light Angle 110° Dimensions, Width W x Height H x Depth D (mm) 56 x 215 x 47 (when the hook is stored) Material (Case) ABS Mass (g) Approx. 165 (excluding batteries)
Since one high-brightness LED light is attached to an elongated flexible guide with a thickness of 4 mm, it is very bright and is ideal for spot lighting to illuminate precision parts, equipment, narrow spaces, and small objects. Since there is a magnet on the back side of the body, it can be use... Read More
Guide diameter (mm) Φ4×450 Main Unit Dimensions (mm) 70×50×18 Mass (g) 120 Power Supply 3 AA batteries Included Accessories Exclusive strap, 3 AA batteries Light Bulb One white high-brightness LED
Equipped with a magnet and hook for hooking on the back of the main body, it can be freely attached to lockers, shelves, and car hoods.
For office work in warehouses, step lights around stairs, car repairs, auxiliary lights in bedside and closets.
* LED bulbs cannot be replaced. * Please do not l... Read More
Luminous Intensity (mcd) 15000 Suitable Battery 3 x AAA batteries (sold separately) Total Luminous Flux (Lm) 50 Mass (g) 62 LED Life (Hours) About 100,000 Color Black Protection Class IP54 Types of Light Bulb LED Surface Treatment Rubber coat Hook With hook Magnet With magnet Dimension (mm) Φ69×37
The resin body makes it easy to hold and non-slip. Since it has a hook and magnet for hanging, it can be widely used for automobile maintenance, construction sites, manufacturing sites, etc.
For production line maintenance, automobile maintenance, construction sites, warehouse work, truck bed wor... Read More
Mass (g) 130 (without batteries) Dimension (mm) 220×60×35 Total Luminous Flux (Lm) 260 Light Source 3WLED x 2 pieces Continuous Lighting Time 5~6 hours Suitable Battery AA batteries x 4 (sold separately) Material ABS Color Black Protection Class IP20 Types of Light Bulb LED Hook With hook Magnet With magnet
Since the illuminance part is elongated, it is a convenient LED light that can illuminate a wide range of narrow places.
For production line maintenance, automobile maintenance, construction sites, warehouse work, truck bed work, etc.
* LED cannot be replaced. * Batteries are not included. * Rech... Read More
Mass (g) 185.1 (without batteries) Irradiation Distance (m) 24 Suitable Battery 3 x AAA batteries (sold separately) Material Aluminum Light Source Aspect: COB, Advanced LED Protection Class IPX4 Types of Light Bulb LED Total Luminous Flux (Lm) Side: 280, tip 50 Continuous Lighting Time (hours) Side: about 1.5, tip: 15 Dimension (mm) Φ35×329.50
Equipped with the world's strongest magnet N50 x 2 that is useful for outdoor activities and disaster prevention. It is very useful when electricity cannot be used such as in a disaster because it does not need to be charged. It can be used in four different ways, such as attaching it to a wa... Read More
Power Consumption (W) 10 Light Angle 120 ° (wide angle) Total Luminous Flux (Lm) 1200 Dimensions, Width W x Height H x Depth D (mm) 170.7×126.53×44.5 Angle Adjustment Range 180 ° before and after Mass (g) 390 (body) Material ABS+PC Light Source COB LED chip x 1 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight (6000K) Lighting Type Hi ・ Mid ・ Lo ・ SOS (4 modes) Waterproof Protection Grade IP65 Types of Light Bulb LED Special Purpose waterproof
You can freely move the angle with the movable clip, and you can hook it in your pocket or work hands-free. The clip has a built-in magnet and can be attached to a metal surface. Equipped with 8 Nichia high-power LEDs, total luminous flux of up to 180lm.
As a work light
* Separate alkaline 4 batt... Read More
Operation Environment -10~40℃ Irradiation Distance (m) 12 Luminous Flux (Lm) 180 Mass (g) 32 Dimensions, Width W x Height H x Depth D (mm) 33×18×160 Continuous Lighting Time (hours) 4 Color Temperature (K) 7500-8500 Suitable Bulbs 8 SMD type LEDs Material ABS、PC、TPR Protection Class IP32 Types of Light Bulb LED
Equipped with COB LED that has uniform light and is easy to see * COB LED is an LED mainly used for lighting equipment because it has the feature that shadows do not overlap multiple times.
Compact yet very bright up to 280 lumens. Uses a tough aluminum body. You can use it by hooking it on clothes with a clip, or you can use it by attaching it to a metal part with a magnet of the clip and battery cap. Easy and convenient small light pocket gives you peace of mind in an emergency. E... Read More
Dimension (mm) 107×42 Mass (g) 120 Brightness (Lm) 280 Suitable Battery 3 x AAA batteries Light Source 3W COB LED Color Black Mode HIGH/LOW/OFF Types of Light Bulb LED
A small battery-powered work light that can irradiate a wide range of two stages with a COB (surface emission) LED at an irradiation angle of 160 °.
Equipped with bottom magnet and back clip ・ With battery box cover sheet that can change the outside image
Compatible with dry batteries (included)... Read More
Luminance (Maximum) 400Lm Irradiation Distance (m) (Maximum) about 22 Fall Endurance (m) 1 Dimensions, Width W x Height H x Depth D (mm) 35×139×26.5 Continuous Lighting Time (hours) About 7-20 Brightness (Lm) About: Main: 400-140, Top: 30 Mass (g) Approx. 148 (including batteries) Dust / Water Protection IP54
With rotating hook and magnet. For various purposes such as work lights and hand lights.
For outdoor work, disasters, and work in dark places.
Mass (g) 110 (without batteries) Brightness 3WCOB 180/1WLED 50 Specification 4W COB LED used Main Unit Dimensions (mm) About 210 × 60 × 35 Brightness (Lm) COB/180、LED/50 Light Source COB/3W、LED/1W Types of Light Bulb LED Suitable Battery Single 4x3 (sold separately)
Equipped with COB LED that is even and uniform and very bright. Equipped with COB type LED that illuminates a wide range and pinpoint condensing type W. DIY for maintenance, savior of detailed work. If you put it in the evacuation set, it will be bright enough even in the event of a power outage.... Read More
Mass (kg) 0.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 1700×450×1250 Luminous Flux (Lm) 750 Battery AA batteries x 4 Light Source COB LED Lighting method High→Low→OFF Material Nylon, TPR, ABS, Polycar, Ponate
The irradiation angle can be freely adjusted with a movable clip. It has a built-in magnet and can be attached to a metal surface. It can be hooked on various places with a movable clip with a magnet. It lights continuously for 2 hours or more. Up to 150Lm with 10 SMD type LEDs Slim design with A... Read More
Operation Environment -10~40℃ LED 10 SMD type LEDs Continuous Operating Time 2 hours or more Dimension (mm) 22×158×31 Mass (g) 34 (without batteries) Rated Voltage (V) 4.5 Color Temperature (K) 7000~8000 Types of Light Bulb LED Luminous Flux (Lm) Up to 150
Please use it for free gifts, gifts, mail orders, etc.! Compact and convenient LED zoom light! LED pinpoint irradiation with 2W zoom! 3W LED (COB) illuminates a wide range! With magnet! Can be used by fixing it to the iron surface with a magnet! You can work by attaching it to your pocket!
It can... Read More
Brightness (lx) 2WLED:80、3WLED(COB):90 Suitable Battery AA battery x 1 (sold separately) Dimensions, Diameter x Height H (Φmm x mm)Φ About 27 × 94 Material Body / Aluminum RoHS directive (corresponding to 10 substances) Correspondence Color Silver
Adjust the brightness to your liking with the knob, and fix it with the back + side magnet of the multipurpose work light. With hanging hook The irradiation angle is about 110 °.
Mass (g) Approx. 185 (excluding batteries) Power Source AA batteries x 6 Light Source 20 white LEDs (cannot be replaced) Included Accessories Test alkaline batteries Material (Case) ABS Total Luminous Flux (Lm) Approx. 500 (when MAX is lit)
Movable that illuminates brightly in any direction With a magnet that allows you to choose the installation method and a 360 ° rotating hook
For work lights
Operating Ambient Temperature (℃) 5~40 Dimensions, Width W x Depth D x Height H (mm) 60×33×132 Mass (g) 85 (* not including battery) Types of Light Bulb LED Suitable Bulbs White LED (not replaceable
Equipped with COB LED that is even and uniform and very bright. Equipped with COB type LED that illuminates a wide range and pinpoint condensing type W. DIY for maintenance, savior of detailed work. If you put it in the evacuation set, it will be bright enough even in the event of a power outage.... Read More
Mass (kg) 0.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 1700×450×1250 Luminous Flux (Lm) 750 Battery AA batteries x 4 Light Source COB LED Lighting method High→Low→Spot→OFF Material Nylon, TPR, ABS, Polycar, Ponate
A multi-purpose work light that can be fixed with a bottom magnet. The grip part rotates and the angle of the main body can be adjusted. With a hanging hook with a clip that can be inserted into a chest pocket, etc.
Dimensions, Width W x Height H x Depth D (mm) 60 × 127 × 29 (when the hook is stored) Light Source 8 white LEDs (cannot be replaced) Material (Case) ABS Light Angle About 110 ° Total Luminous Flux (Lm) About 140 Continuous Operating Time About 5 hours Illuminance (Lx) About 70 lux (100cm) Mass (g) Approx. 75 (excluding batteries)
Flexible support for complicated places! Flexible support for complicated places. 2-step switching (High-OFF-Low-OFF). Brightness 200 lumens. There is a focus function. With a magnet on the bottom. IP54 makes it okay to get a little wet.
Ideal for viewing workpieces and reading drawings by attach... Read More
The tip can be replaced with a slim light and work light! The tip can be replaced with a slim light and work light. Brightness up to 350 lumens. 5-step switching (100% -50% -25% -strobe-SOS). With a magnet on the bottom.
Dimension (Φmm) (Light) 34 Continuous Operating Time (hours) 2 Mass (g) 256 (excluding batteries) Bottom Diameter (mm) 30.4 Irradiation Distance (m) About 150 Dust / Water Protection IP54 Brightness (Lm) Up to 350 Power Supply Uses 3 x AAA batteries (sold separately)
A multi-purpose work light that can be fixed with a bottom magnet. With hanging hook
Light Source 4 white LEDs (cannot be replaced) Dimensions, Width W x Height H x Depth D (mm) 60 × 133 × 31 (when the hook is stored) Material (Case) ABS Total Luminous Flux (Lm) About 200 Illuminance (Lx) About 250 lux (100cm) Continuous Operating Time About 5 hours Light Angle About 60 ° Mass (g) Approx. 82 (excluding batteries)
You can create a lighting environment suitable for dark work with various installation methods and freely adjustable angles. For permanent lights in places where it is difficult to secure power, such as closets and garages. With a strong magnet, it is firmly installed on a metal surface. Upright ... Read More
Dimensions, Length L x Width W x Depth D (mm) 230×57×45 Suitable Battery AA battery x 3 Brightness (Lm) About 170 Continuous Lighting Time (hours) About 5 Specification Illuminate evenly with surface emission Brightness Three stages: LED / COB (strong / weak) Type Upright type
Movable that illuminates brightly in the desired direction Magnet & 360 ° rotating hook with selectable installation method Area light and flashlight 2WAY specification
For work lights
Mass (g) 130 (* not including battery) Operating Ambient Temperature (℃) 5~40 Dimensions, Width W x Depth D x Height H (mm) 60×35×220 Types of Light Bulb LED Suitable Bulbs White LED (not replaceable)
You can adjust the brightness steplessly by pressing and holding the power button to your liking. The head that rotates 175 degrees illuminates the area you want to illuminate. It can be used in various ways such as mounting on a metal surface with a powerful magnet base. Impact resistance 7m Dro... Read More
Height (mm) 178 Mass (g) 185 Suitable Battery 2 AA type Continuous Operating Time 30 Luminous Flux (Lm) 300 Length (mm) 48 Width (mm) 50 Shock Resistance 7m Waterproof Protection Grade IPX4 Types of Light Bulb LED
Full aluminum work light Compact with a brightness of 180 lumens. It also illuminates dark work sites brightly. With a strong magnet in the insertion clip part that can be used with both hands by inserting it in the chest pocket
Total Luminous Flux (Lm) About 180 Continuous Operating Time HIGH: about 5 hours Light Source 5 white LEDs (not replaceable) Illuminance (Lx) About 125 (100cm) Mass (g) Approx. 63 (excluding batteries) Dimensions, Width W x Height H x Depth D (mm) 17×161×30
Work light with speaker.
LED work lights for field work and warehouses
* Please do not direct the light to human eyes. Do not expose the light directly to your eyes. It may cause eye damage. * Product specifications are subject to change without notice. Please note.
Brightness (Lm) (Maximum) 1500 Waterproof IP65 Types of Light Bulb LED
It is battery-powered, lightweight and compact, so it is convenient to carry. Rainproof specifications (IP44 splashproof type) that are convenient for outdoor activities and work Equipped with COB LED that has uniform light and is easy to see COBLED is an LED mainly used for lighting equipment be... Read More
Brightness (Lm) 550 (Illumination approx. 200 lx) Outer dimensions, Width W x Height H x Depth D (mm) About 160 × 90 × 34 (maximum value) Mass (g) Approx. 185 (excluding batteries) Waterproof Specifications IP44 (splashproof type) Light Source White COB LED x 1
Mini size ideal for decoration. Chemi firefly 37 equivalent. When you bend the stick lightly, it will start to glow due to internal chemical changes.
Great for night training goals
Diameter x Length L (Φmm x mm) 4.5×37 Luminous hour (hours) 4~6 Mass (g/piece) About 1 Esco Part No. EA983RM-31 Color Green Specification Single-use type
S size full aluminum work light Compact with a brightness of 100 lumens. Illuminates the surroundings brightly. A rotating pen clip that can be used with both hands by inserting it into the chest pocket. A strong magnet is attached to the clip part.
Total Luminous Flux (Lm) About 100 Dimensions, Width W x Height H x Depth D (mm) 17×121×30 Mass (g) Approx. 46 (excluding batteries) Illuminance (Lx) About 30 (100cm) Material (Case) Aluminum Continuous Operating Time About 5 hours Light Source White LED x 3 (cannot be replaced)
Work light with speaker.
LED work lights for field work and warehouses
* Please do not direct the light to human eyes. Do not expose the light directly to your eyes. It may cause eye damage. * Product specifications are subject to change without notice. Please note.
Brightness (Lm) (Maximum) 4000 Waterproof IP65 Types of Light Bulb LED
Head set type with blinking function that can also be used as a signal light. In addition to ensuring that you can illuminate the area you want to illuminate, you can use both hands freely, so you can act safely. For camping and outdoor activities (mountain climbing / night fishing). As an emerge... Read More
Brightness 3 steps: COB (strong / weak) / flashing Suitable Battery 3 x AAA batteries Dimensions, Width W x Depth D x Height H (mm) 80×65×55 Brightness (Lm) About 120 Continuous Lighting Time (hours) About 2 Specification Illuminate evenly with surface emission
An affordable COB light that can be used at construction sites and factories. With a strong magnet and a hanging hook, it can be used in various situations.
For the outdoors. As COB light, clip light, hand light, flashlight, work light, pocket light, mini light, handy light, lantern.
Mini size ideal for decoration. Chemi firefly 37 equivalent. When you bend the stick lightly, it will start to glow due to internal chemical changes.
Great for night training goals
Diameter x Length L (Φmm x mm) 4.5×37 Luminous hour (hours) 4~6 Mass (g/piece) About 1 Esco Part No. EA983RM-32 Color Red Specification Single-use type
Since it uses LEDs, it has a long life and consumes less power, making it very economical. It is a one-touch operation that lights up when you push the lens or pull the switch cord. Comes with a storable hanger that is convenient for use in the closet. With an auto-off function that disappears au... Read More
Mass (g) 101 Power Source AA batteries x 3 (sold separately) Dimensions, Width W x Depth D x Height H (mm) About 90 × 100 × 40 RoHS directive (corresponding to 10 substances) Correspondence Light Source High brightness white LED x 2 Types of Light Bulb LED Light Source Color White