Cordless Work Lights
Other Related Pages
- IRIS OHYAMA Rainproof Rechargeable Stick Light with Charger Work LightA rechargeable LED stick light that is convenient to carry. It is ideal for leisure as well as simple lighting in the workplace. Since it uses a rechargeable battery, it can be used without changing the battery, which is very economical. With 360 ° rotating hooks on the top and bottom, it can be ... Read MoreRated output (A) (Maximum) 1 Output Current (mA) (Maximum) 1000 Input Voltage (V) 100~240 Light distribution angle (°) 120 Output Voltage (V) 5 Color Temperature (K) 5000 Color rendering index (Ra) 80 Protection Class IP55
- GOODGOODS LED rechargeable floodlightUtility model registration Rechargeable, cordless and can be used even in places without outlets Built-in magnet firmly attracts to iron surface Ideal for hands-free work Equipped with a USB port, compatible with charging mobile phones and smartphones (in an emergency) Foldable, very convenient f... Read MoreLight Angle 120 ° (wide angle) Dimensions, Width W x Height H x Depth D (mm) 171.6×126.8×45.9 Angle Adjustment Range 180 ° before and after Power Consumption (W) 20 Total Luminous Flux (Lm) 2500 (maximum) Mass (g) 450 (body) Material ABS resin + PC Power Supply AC charging: AC100V-240V Recharging Time (hours) About 4-5 RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Specification Folding Lighting Type HIGH / LOW / SOS / FLASH (4 levels) Continuous Lighting Time (hours) HIGH: approx. 3, LOW: approx. 6 Waterproof Protection Grade IP65 (life waterproof) Magnet Included Types of Light Bulb LED Light Source LED chip x 1 Output USB:5V 1A Special Purpose waterproof
- GOODGOODS Rechargeable LED work light Rechargeable work lightCompared to the medium-angle irradiation and wide-angle type, the light is far away, and the intense glare of the narrow-angle type is suppressed. With an indicator lamp, you can see the remaining battery level at a glance, and you can use it systematically in case the battery runs out. Equipped ... Read MoreMass (kg) 1.59 Angle Adjustment Range 120 ° before and after Light Source 16 LED chips Dimensions (H x W x D) (mm) 162×311×139 efficiency 48W Total Luminous Flux (Lm) 5280 Color Temperature (K) 6500 projection angle (°) 90 Color rendering index (Ra) >80 Recharging Time (hours) About 4-5 Material Aluminum + ABS + PC Suitable Battery Battery for Good Goods 7.4V 13200mAH RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Dimming method HIGH / LOW / SOS / Flash (4 levels) Lighting Time (hours) HIGH: approx. 4 LOW: approx. 8 Waterproof Protection Grade IP44 (life waterproof)
- GOODGOODS LED work lightFurther upgraded and durable design Surprising toughness structure that further exceeds the strength of conventional products with guards that surround the main body There is no damage even if you are hit by a car with a speed of 5 to 60 km / h! Of course, there is no problem with lighting. Fresh... Read MoreMass (kg) 1 Light Angle 120 ° (wide angle) Angle Adjustment Range 180 ° before and after Dimensions, Width W x Height H x Depth D (mm) 188×139×47 Power Consumption (W) 30 Total Luminous Flux (Lm) 3600 Power Supply AC charging: AC100V-240V Recharging Time (hours) About 4-5 Material Aluminum alloy + steel + plastic Light Source COB type LED chip x 1 Recharger Output Charger standard AC-DC5V 2A RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight (6500K) Lighting Type HIGH / LOW / SOS / FLASH (4 levels) Continuous Lighting Time (hours) HIGH: approx. 3, LOW: approx. 6 Waterproof Protection Grade IP65 (life waterproof) Installation Location Indoor / outdoor use Types of Light Bulb LED Type Rechargeable Output USB:5V 1A Special Purpose waterproof
- Beruf Rechargeable work lightLuminescent specifications. Since it glows in the dark, it is effective in preventing misplacement after work. You can reduce the trouble of searching even after the lights are turned off. Comes with a battery level check function. As a hand light using a top light, as a simple floodlightOperating Temperature Range (℃) 0~40 projection angle (°) 120、TOP:30 Fall impact (m) 2 Recharging Time (hours) About 2-3 Specification Built-in magnet Continuous Operating Time (hours) HIGH: about 5, LOW: about 2.5, TOP: 5 Waterproof IPX5 equivalent Light Source LED Battery Li-ionfrom S$67.99Min. 2 days
- Beruf Thin foldable work lightLuminescent specifications. Since it glows in the dark, it is effective in preventing misplacement after work. You can reduce the trouble of searching even after the lights are turned off. As a hand light using a top light, as a simple floodlightOperating Temperature Range (℃) 0~40 projection angle (°) 120、TOP:18 Fall impact (m) 2 Recharging Time (hours) About 2-3 Specification Built-in magnet Continuous Operating Time (hours) HIGH: about 5, LOW: about 2.5, TOP: 7 Waterproof IPX5 equivalent Light Source LED Battery Li-ion Included Accessories charging cable
- GOODGOODS Rechargeable LED work light Rechargeable work lightRechargeable, cordless and can be used even in places without outlets. With magnet, ideal for hands-free work. Ultra-compact and with handle, so it can be lit anytime and anywhere. It can be easily used as a mobile battery. It can also be used as a hanging light. Easily switch modesMass (kg) 0.75 Dimensions (H x W x D) (mm) 115×232.2×107 efficiency 15W Total Luminous Flux (Lm) 1650 Color Temperature (K) 6500 Angle Adjustment Range 90 ° before and after Color rendering index (Ra) >80 Recharging Time (hours) About 4-5 projection angle (°) About 60 Material Aluminum alloy + ABS + PC Suitable Battery Battery for Good Goods 7.4V 4400mAh RoHS directive (corresponding to 10 substances) Correspondence Light Color Daylight Dimming method HIGH / LOW / SOS / Flash (4 levels) Lighting Time (hours) HIGH: approx. 3 LOW: approx. 8 Waterproof Protection Grade IP44 (life waterproof) Magnet Included Light Source LED chip x 5
- OKACHO Stylish handy LED lightA handy LED light with a compact body and various functions. The light can be used as a flashlight when folded, and as a work light when opened. Since the main body has a hook and a magnet, it can be used by hanging it or attaching it to a metal object. For example, "Attach it to an iron pil... Read MoreDimensions (Width W x Height H) (mm) 285 x 222 (when expanded) Mass (g) 660 Recharging Time (hours) 6~8 Material ABS plastic Types of Light Bulb LED Power Supply USB charging (micro USB)
- GENTOS Gantz GZ-BA30ATEX (overseas explosion-proof certification) and domestic explosion-proof certification acquired Hazard zone-compatible explosion-proof work light White COB (surface emission) LED wide irradiation angle (110 °) 2-step irradiation 180 ° movable grip with bottom magnet Equipped with a charging ind... Read MorePractical lighting time 2 hours (Hi mode) Height (mm) 220 Total Luminous Flux (Lm) 300 Brightness (Lm) 300 Length (mm) 33.5 Width (mm) 68 Trusco Part No. 819-3857 Material (Main Unit) ABS resin Recharging Time (hours) About 4 Power Supply Dedicated internal rechargeable battery Types of Light Bulb LED Protection Class P54 Light Source White COB LED x 1
- NICHIDO IND Rechargeable LED Handy Light 4WA handy light that can be hung with a hook and attached with a magnet. It is rechargeable and uses an ultra-bright LED bulb. You can work brighter and safer.Material (Body) ABS resin (Cover) Polycarbonate Power Input (V) 100 Luminous Flux (Lm) 150 Battery Capacity (mAh) 2000 Mass (g) 234 Trusco Part No. 337-7334 Number of LED (pieces) 39 Power Consumption (W) 4 Continuous Lighting Time 4 hours Overall Length (mm) 410 (including hooks) Recharging Time (hours) 5.5 Rechargeable Times 500 Luminous Intensity (mcd) 507000 Included Accessories Charging adapter Types of Light Bulb LED Hook With hook Magnet With magnet
- NICHIDO IND LED hand light Rechargeable LED stick handyA rechargeable LED work light with magnets on the back and bottom. You can switch the lighting pattern between HIGH and LOW. It is equipped with a 5W LED on the side and a 1W LED on the top. It can also be charged from USB. The remaining battery level is displayed on the gauge. Comes with a magne... Read MoreMass (g) 161 2018 Trusco page 7 0904 Trusco Part No. 835-7687 Types of Light Bulb LEDfrom S$129.90Min. 2 days
- TONE LED light (with magnet catch function)A magnet and LED are attached to the tip, which is convenient for picking up bolts, nuts, tools, etc. that have fallen in a dark and narrow place. The expansion and contraction length is 182 to 574 mm, and the tip has a flexible structure. Designed to be hard to roll even when placed. High-perfor... Read MoreMass (g) 100 Trusco Part No. 495-9264 Illuminance (Lx) 800 Types of Light Bulb LED Magnet With magnetfrom S$35.99Min. 2 days
- GLANZ Rechargeable LED work lightRechargeable folding specifications. Bar light (used as a wide-angle irradiation work light). Top light (used as a gap light). With hanging hook and back magnet. Work site. For checking dark places, etc.Dimension (mm) 35×45×320 Brightness (Lm) 500/250/50/140 Recharging Time (hours) About 4 Material (Main Unit) Aluminum + plastic Mass (g) Approx. 230 (including internal battery) Body color Black Light Source COBLED + 1 chip LED RoHS directive (corresponding to 10 substances) Correspondence Dust / Water Protection IPX2 Types of Light Bulb LED Power Supply Li-ion dedicated battery Included Accessories MicroUSB cable, dedicated adapterfrom S$179.90Min. 2 days
- Beruf Ultra-thin work lightLuminescent specifications. Since it glows in the dark, it is effective in preventing misplacement after work. You can reduce the trouble of searching even after the lights are turned off. Comes with a battery level check function. As a hand light using a top light, as a simple floodlightOperating Temperature Range (℃) 0~40 projection angle (°) 110、TOP:50 Length (mm) 12 Fall impact (m) 2 Battery Voltage (V) 3.7 Width (mm) 35 Recharging Time (hours) About 2-3 Specification Built-in magnet Included Accessories Charging cable / magnet hook Continuous Operating Time (hours) HIGH: about 4, LOW: about 2.5, TOP: 5 Waterproof IPX4 equivalent Light Source LED Battery Li-ion
- GOODGOODS Globe work light rechargeableThe main body can rotate 360 degrees freely, and the irradiation direction can be adjusted freely. Original appearance: Ball-shaped light, pedestal type. With 4 strong magnets on the bottom. With battery balance weighing. You can charge your smartphone with USB output. Uses a crystal cut lens, th... Read MoreFunction (Dimming) HIGH-LOW-SOS-OFF Light Source 1 LED chip Power Consumption (W) 10 Body dimensions (width W x height H x depth D) (mm) 119×106×76 projection angle (°) 120 Mass of Main Unit (g) 337 Frequency (Hz) 50/60 combined use Total Luminous Flux (Lm) 900 Charging Method AC charging: AC100-240 Recharging Time (hours) About 3-4 Battery Life About 500 charge / discharge cycles Material Aluminum alloy, ABS, PC RoHS directive (corresponding to 10 substances) Correspondence LED Color Daylight Lighting Time (hours) HIGH: approx. 3, LOW: approx. 5 Waterproof Protection Grade IP65 (life waterproof) Magnet Includedfrom S$76.99Min. 2 days
- Japan Green Cross COB type flexible LED light Dial dimming typeThe brightness can be adjusted flexibly with the dial-type dimming switch. Since it is a flexible arm, the irradiation angle can be changed freely. It is rechargeable and supports both AC and USB. As a movable auxiliary light. As a car maintenance light.Trusco Part No. 147-8257 Mass (g) 230 Recharging Time (hours) 3.5~4 Japanese Green Cross No. 353016 Brightness (Lm) 390 Lighting Time (hours) 3~10 Dimension (mm) 450×40×35 Material / Finish Base material: ABS resin Waterproof Protection Grade IP54 (splashproof type) Specification With strong magnetfrom S$159.90Min. 2 days
- Granz Rechargeable LED work lightRechargeable handy work light Equipped with a strong magnet that can fix its own weight at any angle Clip function that can be attached to waist bags, safety belts, pockets 2 hanging hooks, with back magnet Fully charged in 2 hours For checking work sites, dark places, etc.Practical lighting time 3.5h(Power)、5h(High)、16h(Low) Dimension (mm) 38×62×192 Brightness (Lm) 900(Power)/600(High)/300(Low) Recharging Time (hours) About 2 to 2.5 Mass of Main Unit (g) Approx. 300 (including internal battery) Color Black + white Light Source COBLED RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Dedicated adapter Material (Main Unit) Heat resistant resin Waterproof Protection Grade IPX4 Power Supply Li-ion dedicated batteryfrom S$179.90Min. 2 days
- GLANZ With projector magnetHYBRID model that can be used both as a rechargeable type and as it is plugged into an outlet. Built-in strong magnet that can be fixed to the handle at any angle. With OUT put USB terminal (mobile phone can be charged in an emergency) Fully charged in 2 hours Worksite, fishing, leisureDimension (mm) 126×170×46 Practical lighting time 3h (High), 5h (Low), 6h (SOS, flash) Recharging Time (hours) About 2 to 2.5 Mass of Main Unit (g) Approx. 500 (including internal battery) Color Black Light Source COBLED RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Dedicated adapter Material (Main Unit) Heat resistant resin Dust / Water Protection IP64 Power Supply Li-ion dedicated batteryfrom S$179.90Min. 2 days
- Fujikura Multi lightThe headlights turn freely. COB LED chip is used for the main light. Rechargeable and economical. The side can be rotated 360 degrees and adjusted.Usage Time (Hours) (Sub Light) 6, (Main Light) 3 Brightness (Lm) (Sub Light) 90, (Main Light) 200 Battery Capacity (mAh) 1500 Mass (g) 210 Recharging Time (hours) 3.5 Battery Voltage (V) 3.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 60×38×160 Battery Life About 500 times Types of Light Bulb LED Included Accessories Outlet adapter, USB cable Switching Method Sublight / Main light / OFFfrom S$86.99Min. 2 days
- SAGA DENKI KOGYO Cordless light LED setStraight tube type high brightness LED specifications. It is a light source that is easy on the eyes. The lighting section is as thin as 30 mm, so you can easily illuminate even narrow spaces.Luminous Flux (Lm) 297 Continuous Lighting Time 3 hours Power Consumption (W) 4.5 Lighting Time About 3 hours Included Accessories Battery (LB-P) x 1, Charger (LB-C) x 1 Power Input (V) DC7.4 Types of Light Bulb LED
- SAGA DENKI KOGYO Cordless light LED bodyStraight tube type high brightness LED specifications. It is a light source that is easy on the eyes. The lighting section is as thin as 30 mm, so you can easily illuminate even narrow spaces.Lighting Time About 3 hours Included Accessories Battery (LB-P) x 1 Types of Light Bulb LED
- NiteIze Moonlit Micro LanternThere is also a clip that allows the LED to rotate 360 degrees. You can switch to lighting / blinking mode by pressing the back side. For nighttime, leisure and events.Mass (g) 19 2018 Trusco page 7 1126 Types of Light Bulb LED Material Soft rubber, plastic, steel, LED, TPEfrom S$32.99Min. 2 days
- Beruf Ball work light setA flexible base can be used to ensure a free irradiation range. It can be used as a mobile battery in an emergency with USB 5V 1A output. As a mobile battery for lighting various places with a flexible shaftOperating Temperature Range (℃) 0~40 Fall impact (m) 1.5 Mass (g) 1079 projection angle (°) 120 Battery Voltage (V) 3.7 Brightness (Lm) 350~700 Battery Capacity (mAh) 5200 Height (mm) 74 Length (mm) 86 Width (mm) 92 Recharging Time (hours) About 3-4 Specification Built-in magnet Included Accessories Dedicated bracket and charging cable Continuous Operating Time (hours) HIGH: about 5, LOW: about 2.5 Waterproof IPX5 equivalent Light Source LED Battery Li-ionfrom S$229.90Min. 4 days
- SAGA DENKI KOGYO Rechargeable cordless light (set product)Lightweight (350g), slim (lighting part Φ30mm) type ensures easy lighting even in narrow spaces! You can charge it as it is without removing the battery from the light body. (Please turn off the switch when charging. Charging will not start unless it is turned off.) You can charge the battery alo... Read MoreLuminous Flux (Lm) 460 Overall Length (mm) 450 Continuous Lighting Time About 2 hours Power Input (V) DC7.4 Included Accessories Battery (LB-P), charger (LB-C) Fluorescent Tube 8W straight pipe (FL8EX-NH) Operating / Storage Temperature (℃) 0~40 Mass (g) 350 (including battery)from S$489.90Min. 5 days
- SIGNET HeadlightLightweight headlights that can be used for a long time.Brightness (Lm) (Maximum) 50 Lighting Time (hours) 10 Mode 100% off Dimensions (Length L x Width W x Height H) (mm) 64×40×62 Mass (g) 65 Specification Battery sold separately Dust / Drip Protection IPX4 Power Supply One AA alkaline batteryfrom S$36.99Min. 4 days
- Tajima (TJM DESIGN) LED work light R061Work light and speaker in one. Personal work light to carry LED multi-work light for field work * Please do not direct the light to human eyes. * Do not expose the light directly to your eyes. It may cause eye damage. * Product specifications are subject to change without notice. Please note.Brightness (Lm) (Maximum) 600 Speaker (Practical maximum output) 5W Main Unit Dimensions (mm) 165×65×25 Continuous use 300lm about 4 hours, 600lm about 2 hours Irradiation Distance (m) 35 (at 600Lm) Light Source COB_LED Dust / Water Protection IP54 Types of Light Bulb LED Transmission distance Line of sight about 10m
- SAGA DENKI KOGYO High color rendering LED light (with dimming function) Diffusion hoodTrusco Part No. 114-7425 Mass (g) 300 Material Diffuser: Polica, Hood: Rubber Outer Dia. x Height H (Φmm x mm) Diffuser: Φ196 × 125 (65 when stored) Types of Light Bulb LEDfrom S$249.90Min. 2 days
- SAGA DENKI KOGYO With 20W high color rendering dimming functionSince the light source is an LED, it can be used immediately after lighting. Since it uses a Fresnel lens, a uniform irradiation surface can be created. Since it emits light close to parallel rays, it can be used as a light for visual inspection. Since it has a dimming volume, the illuminance can... Read MoreMass (kg) 1 2018 Trusco page 7 0896 Trusco Part No. 855-4835 Types of Light Bulb LEDfrom S$859.90Min. 3 days
- NIPPEI KIKI HLED-20 dedicated charging cordThis is a dedicated charging cord when you need a long cord to charge the evolution light.Trusco Part No. 783-8620 Mass (g) 25 Power Cable (m) 2from S$25.99Min. 3 days
- SAGA DENKI KOGYO High intensity rechargeable cordless LED lightMass (g) 660 Types of Light Bulb LEDfrom S$699.90Min. 32 days
- GREEN CROSS Light holder for B stick light (strong magnet specification)Strong magnet specifications. Wall mount holderDimensions, Width W x Depth D x Height H (mm) 45×45×45 Mass (g) 70from S$17.99Min. 6 days
- TONE LED floodlight (battery type)A battery-powered LED floodlight that illuminates a wide area brightly. Can also be used with AC power For indoor / outdoor lighting, it can be used for a wide range of purposes such as night work, automobile maintenance, and outdoor leisure such as camping.Included Accessories Movable stand / AC adapterfrom S$99.90Min. 3 days
- SAGA DENKI KOGYO Rechargeable cordless light Chemical resistance typeUses a chemical resistant outer cylinder. Even if chemicals or solvents are attached, it will emulsify and will not turn white.Continuous Lighting Time 2.5 hours (6W), 2 hours (8W)from S$539.90Min. 3 days
- SAGA DENKI KOGYO saga 4WLED cordless light set (rain / chemical resistant outer tube specification)Mass (g) 325 Trusco Part No. 816-2461 Set Contents Battery (LB-P) x 1 Types of Light Bulb LED Special Purpose Rain protectionfrom S$489.90Min. 32 days
- SAGA DENKI KOGYO Rechargeable cordless light (chemical resistant outer tube type)It is a cordless light body for additional purchase. Work in places where chemicals, adhesives, oils and fats are used.from S$359.90Min. 3 days
- SIGNET Rechargeable focus LED flashlight* Never turn on the light while charging. The board may be damaged and may catch fire.Irradiation Distance (m) (Maximum) about 150 Fall impact (m) 1 Recharging Time (hours) 2 Mass (g) About 90 Battery Dedicated built-in battery (Li-ion) Dust / Drip Protection Dustproof: Grade 6, Dripproof: Grade 4 Continuous Lighting Time (hours) HIGH:2/LOW:5 Brightness (Lm) HIGH:400/LOW:80 Types of Light Bulb LED Dimension (mm) Φ27×94from S$67.99Min. 4 days
- NiteIze Radiant 400 LanternIn order to evenly diffuse the light from the LED below, we installed optical reflection domes on the top and bottom to ensure maximum brightness. Each time you press it, there is a high / medium / low light selector switch, which turns on for 5 seconds and then turns off. Comes with a carabiner ... Read MoreHeight (mm) 200 Length (mm) 200 Brightness (Lm) 30/170/400 Mass (g) 327 2018 Trusco page 7 1131 Trusco Part No. 835-7385 Width (mm) 95 Outer Diameter (mm) 95 Types of Light Bulb LED Material Plastic, LED, stainless steelfrom S$109.90Min. 3 days
- SAGA DENKI KOGYO Rechargeable UV irradiation strong lightBy adopting a special plastic cover, it allows more ultraviolet rays to pass through and lasts longer than ordinary polycarbonate. The peak wavelength is 352 nm. For flaw detection and oil leak check.Protection Class IP-66 Continuous Lighting Time 2.5 hours (6W), 2 hours (8W)from S$769.90Min. 3 days
- GREEN CROSS Light holder for B stick light (normal magnet specification)Normal magnet specifications. Wall mount holderDimensions, Width W x Depth D x Height H (mm) 50×23×50 Mass (g) 20from S$12.99Min. 7 days
- Japan Lighting Tools Rechargeable LED work lightMass (g) 402 Battery Capacity (mAh) 5000 Main Unit Dimensions (mm) 51×218×39 Battery Built-in dedicated Li-ion battery Types of Light Bulb LEDfrom S$229.90Min. 6 days