Energy-saving type 60W incandescent bulb equivalent. The electricity bill is 1/4 that of a 60W incandescent bulb.
* Replacement lamp for WLT-100F only.
Rated Power (W) 13 Total Luminous Flux (Lm) 570 Dimensions, H x W (mm) About 188 × 32 Light Color Daylight Types of Light Bulb Fluorescent light Bolster GX23 Suitable for WLT-100F、WLT-330F
Replacement bulb for LED work light series. (In addition, it corresponds to the lamp that conforms to the base E26) Power consumption is as low as about 1/9 compared to incandescent light bulbs, and it is energy-saving and has a long life (about 40,000 hours). Compared to incandescent bulbs, LED ... Read More
Rated Life (hours) 40000 Color Temperature (K) 5000 Diameter x height (cm) 55×10.1 Mass (g) About 46 Bolster E26 Types of Light Bulb LED Light Color Neutral white
A transparent seismic light bulb. Uses filaments with seismic resistance.
Replacement balls for hand lamps, etc.
* Do not touch the lamp while it is lit or after it is turned off.
Replacement bulb for fluorescent hand lamp FHWF13. Replacement bulb for fluorescent hand lamp FHWF13.
Replacement ball for fluorescent hand lamp FHWF13.
Specification 13W fluorescent light Types of Light Bulb Fluorescent light
It is the same natural light as sunlight. It is brighter than an incandescent bulb 200W (2300Lm).
For product display lighting. For shooting lighting.
Rated Voltage (V) 100 Dimension (mm) 213×Φ72 Mass (g) 230 Total Luminous Flux (Lm) 2700 Trusco Part No. 368-5926 Power Consumption (W) 37 Color Temperature (K) 6500 Service Life About 7000 hours Color Daylight Bolster E26 Types of Light Bulb Fluorescent light
It is an LED light bulb that is bright in all directions, equivalent to a general light bulb 150 type. It is also used for work lights. Compatible with closed-type appliances Omni-directional type with a spread of light of approximately 280 ° Daylight color E26 base
Rated Input Current (A) 0.21 Energy Consumption Efficiency (Lm/W) 120 Mass (g) 150 Overall Length (mm) 160 Rated Power Consumption (W) 20 Total Luminous Flux (Lm) 2400 Rated Life (hours) 40000 Maximum Diameter (Φmm) 58 Average Color Rendering Index 80Ra Light Color Daylight Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
Mass (g) About 35 Light Color Daylight Rated Life (hours) 6000 Dimensions, H x W (mm) 190×31 Bolster GX23 Rated Power Consumption (W) 13 Color Temperature (K) 6400 Rated Power (W) 13 Total Luminous Flux (Lm) 1400 Outer Diameter (Φmm) 46 Suitable Model PL-130IVS
Brightness equivalent to 60W of a general light bulb It is bright in all directions with a spread of light of about 280 °. It can also be used as a work light. Compatible with airtight appliances
Rated Power Input 0.115A Overall Length (mm) 120 Energy Consumption Efficiency (Lm/W) 127.3 Outer Diameter (mm) 40 Rated Life (hours) 40000 Rated Power Consumption (W) 6.7 Mass (g) 67 Average Color Rendering Index 84.6Ra Total Luminous Flux (Lm) 853 Light Color Daylight Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
Brightness equivalent to 60W incandescent light bulb.
Suitable for Fluorescent multilight Dl-1208 Overall Length (mm) 116 Outer Diameter (Φmm) 40 Rated Life (hours) 6000 Rated Lamp Power (W) 12 Type 60W energy saving type Bolster E26 Color Daylight
Uses a fluorescent lamp with a built-in inverter, which saves power, has a long life, and generates less heat than incandescent light bulbs. It is 1.4 times brighter than the equivalent of 100W incandescent lamp.
As a spiral fluorescent sphere.
Lamp Total Luminous Flux (lm) 1700 Power Consumption (W) 32 Life of Lamp 6000h Rated Voltage (V) AC100 Bolster E26 Types of Light Bulb Fluorescent light Suitable Model SFL-20、SFL-32、SFL-W20、FHL-3HR
It is a 13W exchange ball exclusively for fluorescent light.
Fluorescent light Light dedicated 13W exchange ball.
Rated Voltage (V) 100 Power Consumption (W) 13 Trusco Part No. 370-3851 Rated Average Life (hours) 4000 Correlated Color Temperature (K) 6000 Total Luminous Flux (Lm) 800 Types of Light Bulb Fluorescent lamp
Uses a fluorescent lamp with a built-in inverter, which saves power, has a long life, and generates less heat than incandescent light bulbs. It is a 20W fluorescent lamp with a brightness equivalent to 100W incandescent lamp.
As a spiral fluorescent sphere.
Lamp Total Luminous Flux (lm) 1200 Power Consumption (W) 20 Life of Lamp 6000h Rated Voltage (V) AC100 Bolster E26 Types of Light Bulb Fluorescent light Suitable Model SFL-20、SFL-32、SFL-W20、FHL-3HR