Uses a lightweight aluminum cap made in Japan.
One-touch magnet ON / OFF switching Easy installation on horizontal, inclined, and vertical surfaces due to the strong magnet attraction in machine tools
* Light bulbs are not included. Please purchase a 60W light bulb. When using a 100W incandescent... Read More
Dimension (mm) (Kasabe) Φ148 × 68 Mass (kg) 1.4 Outer Diameter (Φmm) 167 Cable Length (m) 2 Overall Height (mm) 473 Magnetic Attraction Force (N [kgf]) 800[80] Type Standard type
It is convenient to attach a strong light to the steel frame by attaching it to the cover of the machine. Easy to move. You can set the direction you want to illuminate by rotating the round body.
Due to its strong suction force, it can be installed on horizontal, inclined and vertical surfaces. The flexible tube allows you to freely adjust the lighting angle, making it ideal for local lighting at hand.
* Light bulbs are not included. Please purchase separately.
Equipped with a lighting pattern switching mode that allows you to use different types of light (HI, LOW, blinking) Equipped with a COB LED that has uniform light and is easy to see * COB LED is mainly used for lighting equipment because it has the feature that shadows do not overlap multiple tim... Read More
Uses a bright, lightweight 6.3W LED lamp (equivalent to a 40W incandescent bulb). Firmly illuminate the place you want to illuminate with a flexible pipe. Electricity charges are economical at about 1/6 compared to equivalent incandescent bulbs. Lights up brightly as soon as the switch is turned ... Read More
Cable Size (mm2) 0.75 Cable Length (m) 1.6 Mass (kg) 1.6 Rated Voltage (V) 100 Wire Specifications-Number of Cores (C) 2 Trusco Part No. 390-9620 Dimensions (H x W x D) (mm) 427×132×182 Total Luminous Flux (Lm) 485 Magnet Dimensions (mm) 50.5×83.5 Rated Frequency (Hz) 50/60 combined use Power Consumption (W) 6.3 LED Life (Hours) About 40000 Cable Specification, Type Heat-resistant cord Types of Light Bulb LED Specification Lighting ON / OFF switch Type Magnet type Lighting Device With 6.3W light bulb shaped LED lamp
Since the latest LED bulbs are widely arranged in the long tube, a large area becomes bright. You can open and view A4 size catalogs and illuminate drawings and materials brightly. Since the power consumption is ultratrace (6W), you can save a lot of electricity charges. With an 80kgf on / off ma... Read More
Dimension (mm) (Kasabe) Φ 26 × length 398 Mass (kg) 1.4 Power Cable (m) 2 Overall Height (mm) 343 Trusco Part No. 355-7731 Luminous Flux (Lm) 540 Power Consumption (W) 6 LED 6 lights Power Input (V) AC100 Types of Light Bulb LED
You can freely choose the place to illuminate with the flexible light With a strong switching magnet base of 800N, you can easily move the installation.
Check the surface finish after machining. Please use it for lighting in a crowded place.
LED 3 lights Continuous Operating Time (hours) 35 Magnet Dimensions, Width W x Depth D x Height H (mm) 50×64×56 Attracting Force (N) 800 Total Luminous Flux (Lm) About 77 Material Iron, brass Types of Light Bulb LED
The highest level of dustproof and waterproof performance that can be lit underwater! Since it has a remote control, it can be operated even if it is far away! The main body light can be attracted and held by the separate magnet holder (since it is a separate holder, the slash does not cling to t... Read More
Color Temperature (K) 5500k Dust / Water Protection IP68 Types of Light Bulb LED
The lighting method can be changed freely by the flexible tube. It can be freely installed on machine tools and steel workbenches with a strong on/off magnet. Ferrite magnet with magnet on/off function
* Light bulbs are not included.
Attracting Force (N) 800 Power Input (V) AC100 Mass (kg) 1.4 Bolster E26 Lighting Rating AC100V / 100W or less Overall Height (mm) 473 Trusco Part No. 219-8533 Cable Length (m) 2
With a diaphragm function that can change the irradiation angle with one LED, pinpoint irradiation with concentrated light. It is also ideal for hand irradiation at precision processing sites and display lighting. Since it has a magnet, it can be fixed to steel shelves and metal beams, making it ... Read More
Brighter with the latest 10 high-brightness LED lights! For area lighting during machining work on workbenches and machine tools! The illuminance is greatly increased while consuming the same power as the conventional product. Improved visibility of working parts and processed parts! With a thin ... Read More
LED 10 lights Total Luminous Flux (Lm) 400 Power Consumption (W) 5 Power Input (V) AC100 Types of Light Bulb LED
A separate type with a replaceable LED light at the tip. You can also remove it from the stand and connect it directly to the AC adapter.
Work lighting, inspection lighting.
Excellent brightness with 10 high-brightness LEDs. It can be used not only on-site but also on a steel desk as if it were a table stand. Large lighting type.
Power Cable (m) 1.6 Mass (kg) 1.63 LED 10 lights Trusco Part No. 380-8491 Overall Height (mm) 442 Magnet Dimensions (mm) 50×58.5×55 Light Dimensions (mm) 72×187×t21.5 Attracting Force (N) 800 Power Supply AC100V Power Consumption (W) About 10 Total Luminous Flux (Lm) About 800 Types of Light Bulb LED
Attracting Force (N) 100 Trusco Part No. 102-5718 Overall Height (mm) 325 Mass (g) 400 Magnet Dimensions, Width W x Depth D x Height H (mm) 51×51×11 Illuminance (Lx) About 2000 Types of Light Bulb LED
Achieves energy saving, high brightness, long life, etc. by using high power LED. Due to its low heat generation, it is ideal for use with high-precision measuring equipment and precision machinery. Due to the built-in constant current power supply, the illuminance does not change even if the dor... Read More
Power Cable (m) 2 Mass (kg) 2.5 Overall Height (mm) 435 Color Temperature (K) 4500 Magnet Dimensions, Width W x Depth D x Height H (mm) 50×80×55 Attracting Force (N) 800 Trusco Part No. 833-8479 Power Consumption (W) 9 Total Luminous Flux (Lm) 900 Power Input (V) AC100V Types of Light Bulb LED Light Source LED x 6 lights
Trusco Part No. 102-5717 Attracting Force (N) 150 Overall Height (mm) 236 Magnet Dimensions, Width W x Depth D x Height H (mm) 30×30×25 Mass (g) 370 Illuminance (Lx) About 2000 Types of Light Bulb LED
Trusco Part No. 102-5719 Overall Height (mm) 130.5 Attracting Force (N) 150 Magnet Dimensions, Width W x Depth D x Height H (mm) 30×30×25 Mass (g) 365 Illuminance (Lx) About 2000 Types of Light Bulb LED
A mounting bracket that clamps the main body and can be attached with a magnet, and a flexible nozzle of about 360 mm is attached, so it is possible to irradiate at various angles. When repairing a machine or doing other work, you can work without blocking your hands and improve efficiency !! Use... Read More
Diameter x Length (Φmm x mm) 66×366 Mass (g) 390 Trusco Part No. 276-1998
It can be easily installed, removed, and moved anywhere. The reflective cover has a 360 ° drainage structure that prevents water from collecting in any direction. (LED type) The lighting direction can be changed freely while keeping the suction position. Protective guards reduce the risk of damag... Read More
Magnet Force 1000N(100kgf) Mass (kg) 2.55 Overall Height (mm) 262 Trusco Part No. 452-2273 Cable Length (m) 5 Lighting Rating AC100V
17W Included Accessories Dedicated LED bulb: AC100V17W Types of Light Bulb LED Installation Location Outdoors
It is convenient to remove because it uses an on / off switching magnet. Flexible tube allows you to freely change the lighting location. Uses thin lighting of only 21.5 mm. It does not take up installation space and is suitable for use in narrow spaces. It can be used at the work site or at a st... Read More
Cable Length (m) 1.6 Mass (kg) 1.63 Power Consumption (W) 10 Light Bulb 10 high-intensity LED bulbs Height (mm) 442 Magnet Dimensions (mm) 50×58.5×55 Brightness (Lm) 800 Magnetic Attraction Force (N [kgf]) 800[80] Power Supply AC100V Esco Part No. EA761XF-23 Types of Light Bulb LED Suitable Tube Size (mm) Φ13×220
It is a surface emitting LED lighting with a dimming function with a magnet base. The built-in touch sensor allows the light output to be steplessly dimmed in the range of 20% to 100%. The illuminance memory function reproduces the brightness when the power was turned off last time when the power... Read More
Operating Ambient Temperature (℃) -10-40 (However, do not freeze) Power Cable (m) 2 Color Temperature (K) 5700 Included Accessories AC adapter Power Input (V) AC100~240 Protection Class IP50 Installation Location Indoor Types of Light Bulb LED Attracting Force (N) Magnet: 800
It's rechargeable, so it's eco-friendly and economical! Equipped with a magnet hook, it's very useful in various places, and can also be used to charge your smartphone in an emergency. For lighting car hoods, tool boxes, chests, lockers, etc. Press and hold while lighting for smooth s... Read More
Dimensions, Width W x Depth D x Height H (mm) 327×34×40 Total Luminous Flux (Lm) 500 Recharging Time (hours) 7 (turns green when fully charged) Power Consumption (W) 9 Included Accessories AC adapter, USB cable Types of Light Bulb Fluorescent light Installation Location Indoor Lighting Time (hours) Strong 4/Weak 24
Mass (g) 173 (including battery) Irradiation Distance (m) 80 Brightness (Lm) 85(1600cd) Suitable Battery AA batteries x 2 (included) Battery Life About 3 hours 15 minutes Light Source C4LED sphere Type Diffused light Esco Part No. EA758SG-42 Types of Light Bulb LED
Since it lights with lower power consumption than the old model, further cost reduction can be expected. The LED used also has a long life. By reducing the size, it is easier to secure space. The weight of the electrical components has been reduced, enabling more stable positioning. The directivi... Read More
Mass (kg) 1.5 Cable Length (m) 1.6 Brightness (Lm) 325 Overall Height (mm) 387 Rated Lamp Power (W) 7.3 or less Magnetic Attraction Force (N [kgf]) 800[80] LED rated voltage (V) AC100 Bolster E26 applicable light bulb LDR4N-W/K(340lm) Types of Light Bulb LED
It's rechargeable, so it's eco-friendly and economical! Equipped with a magnet hook, it's very useful in various places, and can also be used to charge your smartphone in an emergency. For lighting car hoods, tool boxes, chests, lockers, etc. Press and hold while lighting for smooth s... Read More
Power Consumption (W) 12 Dimensions, Width W x Depth D x Height H (mm) 434×34×40 Total Luminous Flux (Lm) 800 Included Accessories AC adapter, USB cable Types of Light Bulb Fluorescent light Installation Location Indoor Lighting Time (hours) Strong 3/Weak 24
It can be fixed with a single touch, and since it has a handle for switching magnetic force (KML-1, 2F), it is easy to attach and detach. The beam angle can be freely adjusted with a flexible arm.
Ideal for local lighting in machine shops, steel shelves, work lines, etc. / Ideal for factory work,... Read More
Lighting Rating AC100V Upper limit 100W Appropriate 60W Bolster E26 Where to Use Indoor Types of Light Bulb LED