Other LED Bulbs
Other Related Pages
- ESCO AC / DC30V / E12 LED fire hydrant indicator lampReplacement light bulb for red light installed next to the fire hydrant Since it uses LEDs, it has a long life. (About 50,000 hours) * 5 LEDs are lit when the power is AC, and 3 are lit when DC.LED 5 pieces Voltage (V) AC / DC30 combined use (24V compatible) Bolster E12 Esco Part No. EA758ZE-1 Types of Light Bulb LED Light Color Red
- GOODGOODS LED illumination and illuminationWith memory function. Adopting wide diffusion LED, each grain is bright and beautiful from any direction. The controller can adjust the lighting pattern to suit the mood. The power consumption is lower than that of conventional light bulbs, and the fantastic colors that are softer than general il... Read MoreWarranty Period 1 year Power Consumption (W) 25 Cable Length (m) 30 Light Bulb 500 balls Lighting Type 8 patterns Mass (g) 800 Material ABS+PVC Input Voltage (V) AC100 50/60HZ LED Ball shape Set Contents Body, PP bag, manual, package RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Waterproof Waterproof and drip-proof type
- ELPA (Asahi Electric) Refrigerator LED interior lightSince LED is used as the light source, it is an energy-saving type with low power consumption.Rated Voltage (V) 100 Rated Average Life (hours) 10000 Maximum Diameter (Φmm) 20 Mass (g) 6 Color Clear lunch white equivalent Types of Light Bulb LED
- YAZAWA Minipon light with timerYou can select 3 types of off time with the changeover switch. It is a dry battery type that can be easily moved. Since it has a magnet, it can be used by attaching it to a steel rack. * Batteries are sold separately.Overall Length (mm) 25 Battery Life (Continuous Use) 30000 Color Temperature (K) 4000 Outer Diameter (Φmm) 90 Suitable Battery AA batteries x 3 Material ABS Continuous Operating Time (hours) About 22 Mass (g) About 58 type switch Body switch RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Light Color White Color White Light Source White LED x 3 lights Dimmability no
- KOIZUMI LED toilet corridor lightEquipped with LED, it saves energy, lights up quickly when the long life switch is turned on, and is immediately brightMass (kg) 0.3 Dimensions (H x W) (cm) 12.0×15.5 Life of Light Source 40000 hours Rated luminous flux (Lm) 420 Power Consumption (W) 6.6 Brightness 60W incandescent bulb Energy Consumption Efficiency (Lm/W) 63.6 Color rendering index (Ra) 80 Type of Terminal Fitting Easy installation (no tools required) Specification Hook ceiling mounting Types of Light Bulb Light bulb shaped LED lamp Material SEED: Plastic, milky white Dimmability no
- NICHIDO IND Large LED revolving light LED flasher 150Motorless rotating light with no sound or vibration !! Easy installation! Ready to use and super convenient !! Excellent visibility even from a distance due to the unique glove shape!Operating Ambient Temperature (℃) -33~45 Rated Current (A) 0.02 Diameter x Length (Φmm x mm) 152×201 Mass (g) 700 Power Input (V) AC100(50/60Hz) Cable Length (m) About 0.3 Waterproof Protection Grade IP44 Types of Light Bulb LED Type Rotation (motorless)from S$169.90Min. 2 days
- Panasonic Spiral Palook alternative LED lampBolster G5 Types of Light Bulb LED
- HATAYA Light LED Lamp Replacement BulbIt is an exchange ball for LK-10L.Mass (kg) 0.11 Trusco Part No. 827-8974 Bulb Shape General light bulb type Types of Light Bulb LED Specification Light LED lamp replacement ballfrom S$35.99Min. 2 days
- KOIZUMI LED toilet corridor lightCalm light bulb color! Type LED ceiling light. Compact design that can be used for multiple purposes such as corridors and toilets.Mass (kg) 0.3 Dimensions (H x W) (cm) 12.1×6.9 Life of Light Source 40000 hours Power Consumption (W) 6 Brightness 60W incandescent bulb Color rendering index (Ra) 83 Type of Terminal Fitting Easy installation (no tools required) Specification Hook ceiling mounting Types of Light Bulb LED Dimmability nofrom S$48.99Min. 15 days
- KALTECH Deodorant LED bulbOverwhelming deodorizing power! Just replace the light bulb! With photocatalytic power, deodorize and sterilize for 24 hoursOuter Dia. x Height H (Φmm x mm) 92.5×153 Bolster E26 Types of Light Bulb LEDfrom S$229.90Min. 4 days
- HATAYA Light LED lampConvenient LED light that can be easily attached with a clip The main body is a ball joint type that rotates 360 degrees and 120 degrees back and forth, and the angle can be adjusted freely. Event lighting, DIY, interior work, hand lighting for machines and work, For auxiliary lighting and interi... Read MoreOverall Length (mm) (Main body) 237.5, (Clip part) 150 Wire Specification-Thickness (mm2) 0.75 Mass (kg) 0.82 Rating 100V ・ 10W (50 / 60Hz combined use) Lighting Device 10W bulb type LED lamp (LDA10L-G270) Dimension (Φmm) 136 Wire Specifications-Number of Cores (C) 2 Cable Spec, Length (m) 5 Clippable width (cm) 5 Brightness (Lm) 800 Trusco Part No. 819-4044 Remark Indoor, with switch Types of Light Bulb LED Cable Specification, Type VCTFKfrom S$119.90Min. 2 days
- IWASAKI ELECTRIC LEDioc LED light bulb SOperating Temperature Range (℃) -20~+40 Mass (g) 890 Bolster E39 Lighting Direction Horizontal lighting Types of Light Bulb LED Color White paintfrom S$589.90Min. 5 days
- IWASAKI ELECTRIC LEDioc LED light bulb K53WSince it has a built-in control device (power supply), it can be lit only with a lamp. The successor to the mercury lamp is an existing one, and the lamp can be replaced with an LED lamp for street lights (can only be used in the vertical direction).Operating Temperature Range (℃) -20~+35 Voltage (V) 100~242 Power Consumption (W) 53(100V)、52(200V/242V) Mass (g) 980 Diameter x Length (Φmm x mm) 99×260 Bolster E39 Types of Light Bulb LEDfrom S$679.90Min. 5 days
- KOIZUMI LED toilet corridor lightCalm light bulb color Instant lighting, resistant to cold. Comfortable with light that prevents insects from approaching.Mass (kg) 0.5 Dimensions (H x W) (cm) 13.0×18.7 Color Temperature (K) 2700 Power Consumption (W) 4.9 Life of Light Source 40000 hours Rated luminous flux (Lm) 455 Brightness 60W incandescent bulb Color rendering index (Ra) 80 Energy Consumption Efficiency (Lm/W) 92.8 Type of Terminal Fitting Easy installation (no tools required) Specification Glove presser type Types of Light Bulb Light bulb shaped LED lamp Dimmability nofrom S$67.99Min. 12 days
- TAIKATSU LED all-purpose lightLong life of about 40,000 hours. Energy saving design. Can be used for closed appliances. * Cannot be used for HID lighting fixtures (those that require ballasts), lighting fixtures and circuits with dimming / sensor functions, guide lights / emergency lighting fixtures / explosion-proof equipmen... Read MoreLight Angle 120 degrees Color Temperature (K) 5700~7100 Rated Power Consumption (W) 7 Mass (g) 73 Average Color Rendering Index (Ra) 80 Brightness (Lm) 810 Input Voltage (V) AC100(50/60Hz) LED Life (Hours) About 40000 Light Color Daylight Bolster E26 Types of Light Bulb LED Dimension (mm) Φ60×108from S$32.99Min. 6 days
- PHILIPS Hue + White Gradient + Single Lamp + Bluetooth + ZigbeePhilips Hue is a smart LED lighting that can be easily controlled with a smartphone or AI speaker.from S$56.99Min. 12 days
- KOIZUMI LED toilet corridor lightCalm light bulb color Instant lighting, resistant to cold. Comfortable with light that prevents insects from approaching.Mass (kg) 0.6 Dimensions (H x W) (cm) 19.5×15.1 Color Temperature (K) 2700 Power Consumption (W) 4.9 Life of Light Source 40000 hours Rated luminous flux (Lm) 450 Brightness 60W incandescent bulb Color rendering index (Ra) 80 Energy Consumption Efficiency (Lm/W) 91.8 Type of Terminal Fitting Easy installation (no tools required) Specification Glove presser type Types of Light Bulb Light bulb shaped LED lamp Dimmability no
- IWASAKI ELECTRIC LEDioc LED light bulb K67WSince it has a built-in control device (power supply), it can be lit only with a lamp. The successor to the mercury lamp is an existing one, and the lamp can be replaced with an LED lamp for street lights (can only be used in the vertical direction).Operating Temperature Range (℃) -20~+35 Voltage (V) 100~242 Power Consumption (W) 67(100V)、65(200V/242V) Mass (g) 980 Diameter x Length (Φmm x mm) 99×260 Bolster E39 Types of Light Bulb LEDfrom S$769.90Min. 5 days
- ODELIC 【LDF5N-H-G53/90】NO251KAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence LED Flat type Types of Light Bulb LED Light Color Neutral white Dimmability nofrom S$76.99Min. 6 days
- TRUSCO LED Replacement Bulb 7.2WMass (g) 120 Average life (hours) 40000 Brightness (Lm) 490 Trusco Part No. 497-2325 Power Consumption (W) 7.2 Bolster E26 Types of Light Bulb LEDfrom S$19.99Min. 2 days
- KOIZUMI LED toilet corridor lightThe natural color wooden frame and chrome-plated body create an elegant and luxurious feeling. Easy installation without any construction work.Mass (kg) 0.6 Dimensions (H x W) (cm) 13.5×19.7 Color Temperature (K) 2700 Power Consumption (W) 4.9 Life of Light Source 40000 hours Rated luminous flux (Lm) 455 Brightness 60W incandescent bulb Color rendering index (Ra) 80 Energy Consumption Efficiency (Lm/W) 92.8 Type of Terminal Fitting Easy installation (no tools required) Specification Glove presser type Types of Light Bulb Light bulb shaped LED lamp Dimmability nofrom S$77.99Min. 5 days
- IRIS OHYAMA LED bulb E26 Wide light distribution Equivalent to type 60 RGBW toning AI speakerA light bulb that can be linked to the AI function of a smart speaker. There are three types: dimming, toning, and PGB toning. Each operation is possible with the speaker app! Easy operation via AI (artificial intelligence) function!Dimensions, Diameter x Height H (Φmm x mm) 60×118 Luminous Flux (Lm) 810 Function Dimming / PGB toning Types of Light Bulb LED bulbfrom S$69.99Min. 5 days
- Panasonic LED flat lamp single color type beautiful lookA beautiful look that faithfully shows the original color, brightly and beautifully colors your daily life. A beautiful look that aims for a light that makes you feel the gentle warmth of an incandescent lamp. In spite of being a high color rendering LED, it achieves high consumption efficiency. ... Read MoreHeight (mm) (excluding rotating claw) 38 Energy Consumption Efficiency (Lm/W) 106.2 Color Temperature (K) 3500 Rated Life (hours) 40000 Power Consumption (W) 5.0 Total Luminous Flux (Lm) 531 Outer Diameter (Φmm) 70 Mass (g) 96 Bolster GX53-1 Color rendering index (Ra) High color rendering 90 Dimmability Impossible Types of Light Bulb LED Light Color Warm white Brightness class 500 Light distribution type diffusionfrom S$36.99Min. 6 days
- Panasonic LED flat lamp single color typeThe LED flat lamp can be easily replaced, so you can easily adapt to changes in your lifestyle. *Please use the special equipment.Rated Life (hours) 40000 Outer Diameter (Φmm) 70 Color rendering index (Ra) 83 Bolster GX53-1 Types of Light Bulb LEDfrom S$36.99Min. 6 days
- Panasonic LED Flat Lamp Synchronized Toning TypeWhen you change the brightness, it synchronizes and changes to a comfortable light color (light bulb color to daylight color). Easily reproduces the balance of brightness and light color that people find comfortable. Even in the unlikely event that a problem occurs, the light source can be replac... Read MoreColor Temperature (K) (daylight color/bulb color) 6200/2700 Height (mm) (excluding rotating claw) 44 Rated Life (hours) 40000 Outer Diameter (Φmm) 70 Color rendering index (Ra) 80 Light Color Daylight to light bulb color Bolster GX53-1 Types of Light Bulb LED Dimmability Possiblefrom S$109.90Min. 6 days
- Panasonic LED flat lamp FreePa typeThe light turns on/off automatically without touching the switch. Lights up when a person is detected. Lights out when gone. It is hygienic because you do not touch the switch. Multipurpose/Toilet *Please use the special equipment.Height (mm) (excluding rotating claw) 61 Mass (g) 0.115 Rated Life (hours) 40000 Outer Diameter (Φmm) 70 Color rendering index (Ra) 83 Bolster GX53-1 Dimmability Impossible Types of Light Bulb LED Light distribution type diffusionfrom S$68.99Min. 6 days
- tlight LED illuminationIt uses Nichia LEDs and is a product with high quality stability. Up to 5 can be connected. For attachment to trees and motifs * Use within the input voltage range. * A rectifier (IN005) sold separately is required for lighting. * Attach an end cap to the end on the output side. * For outdoor use... Read MoreCable Length (m) 10 Overall Length (mm) 10300 Mass (g) 280 Number of Connections 5 Voltage (V) AC100 Color Black (code) Material (Main Unit) PVCfrom S$129.90Min. 3 days
- YAZAWA Replacement socket for LED bulbsE26 bulbs are attached to the E17 downlight to create a brighter environment.Bolster (E17→)E26 Load capacity (g) 350 Mass of Main Unit (g) About 17 Dimensions, Diameter x Height H (Φmm x mm)Φ About 40 × 60 Types of Light Bulb LED Material PC Color (Body) Whitefrom S$8.89Min. 5 days
- Panasonic LED flat lampCompatible with JIS standard GX53 base socket. Snap it in and turn it around. Easy-to-replace "LED lamp exchange type" light. No tools or qualified electricians are required to replace the LED flat lamp. *Please use the special equipment. *Because there are variations in LEDs, the color... Read MoreOuter Diameter (Φmm) 205 Mass (g) 220 Height (mm) 27 Rated Life (hours) 40000 Color rendering index (Ra) 83 Bolster GX53-1a Dimmability Impossible Types of Light Bulb LED Light distribution type diffusionfrom S$48.99Min. 6 days
- Panasonic LED flat lamp light color switching typeYou can easily change the light color by turning the wall switch ON/OFF. Even in the unlikely event that a problem occurs, the light source can be replaced, so there is no need for large-scale construction work. *Please use the special equipment.Height (mm) (excluding rotating claw) 38 Rated Life (hours) 40000 Outer Diameter (Φmm) 70 Color rendering index (Ra) 83 Bolster GX53-1 Dimmability Impossible Types of Light Bulb LED Light distribution type diffusionfrom S$48.99Min. 6 days
- Panasonic LED flat lamp single color type beautiful lookA beautiful look that faithfully shows the original color, brightly and beautifully colors your daily life. A beautiful look that aims for a light that makes you feel the gentle warmth of an incandescent lamp. In spite of being a high color rendering LED, it achieves high consumption efficiency. ... Read MoreHeight (mm) (excluding rotating claw) 38 Rated Life (hours) 40000 Outer Diameter (Φmm) 70 Bolster GX53-1 Color rendering index (Ra) High color rendering 90 Types of Light Bulb LEDfrom S$36.99Min. 6 days
- ELPA (Asahi Electric) LED replacement ball for beaconWith a bright emission color, the ball does not break easily and can be used for a long time. An energy-saving type that does not have heat and consumes less power. It is very economical because it consumes less power.Dimensions, Diameter x Length L (Φmm x mm) 23.5×44.5 Types of Light Bulb LEDDiscontinued
- NICHIDO IND LED replacement bulb LED frosted bulbLED Life (Hours) 25000 Bolster E26 Types of Light Bulb LEDDiscontinued
- PHILIPS Philips Hue Light Ribbon plus extentionIt can be extended up to 10m by connecting to Hue Light Ribbon Plus, it can be cut in 33cm increments, the number of colors reproduced: 16 million or more, and the Hue bridge included with the starter set or sold separately is required.Power Consumption (W) 11 Service Life 20000 hours Total Luminous Flux (Lm) 800 (4200K) 1mDiscontinued
- PHILIPS Hue + full color + starter set + Bluetooth + ZigbeePhilips Hue is a smart LED lighting that can be easily controlled with a smartphone or AI speaker.Discontinued