When exposed to a substance containing a fluorescent agent, it emits beautiful light and floats, creating a fantastic atmosphere. Instant lighting with electronic inverter circuit, no flicker. It can be used for appliances with an E26 base light bulb. Power consumption: 22W.
For directing lightin... Read More
Rated Input Current (A) 0.36 Overall Length (mm) 154 Energy Consumption Efficiency (Lm/W) 2.1 Rated Power Consumption (W) 22 Peak Wavelength (nm) 380 Total Luminous Flux (Lm) 48 Rated Life (hours) 5000 Outer Diameter (Φmm) 60 Mass (g) 95 Rated Input Voltage (V) AC100(50/60Hz) Light Color Black Bolster E26 Types of Light Bulb Fluorescent light Bulb Shape Spiral sphere
Because it is a fluorescent lamp, it is bright and vivid. Since it is an inverter type, it lights up instantly. Super life, about 5000 hours. Approximately 1.2 times brighter than 100W incandescent bulb. Bright neutral white.
Replacement ball for hand lamps and floodlights
* Do not cover with clo... Read More
Mass (g) 105 Total Luminous Flux (Lm) 1800 Rated Power Consumption (W) 32 Life of Lamp 5 Color Temperature (K) 6400 Dimensions, H x W (mm) Body: about 159 x about 60 Bolster E26 Light Color Neutral white
Power consumption general light bulb 13.5W, brightness equivalent to 100 type Light spread about 280 °, bright LED light bulb in all directions. Recommended for downlights Compatible with airtight fixtures and insulation construction fixtures It can be used not only for fixtures with a downward b... Read More
Rated Input Current (A) 0.229 Mass (g) 104 Energy Consumption Efficiency (Lm/W) 118.9 Rated Power Consumption (W) 13.5 Overall Length (mm) 130 Total Luminous Flux (Lm) 1606 Rated Life (hours) 40000 Outer Diameter (mm) 50 Average Color Rendering Index 82Ra Light Color Daylight Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
Mass (g) 150 Overall Length (mm) 179 Total Luminous Flux (Lm) 1800 Trusco Part No. 276-2064 Power Consumption (W) 32 Type 32W tornado bulb fluorescent lamp Color Temperature (K) 6500 Outer Diameter (Φmm) 69 Rated Average Life (hours) About 6000 Color Daylight Bolster E26 Types of Light Bulb Fluorescent light Bulb Shape Tornado type
Recommended for downlights It is an LED bulb that consumes 6.7 W and has a brightness equivalent to that of a general light bulb 60 type. The spread of light is about 280 ° and it is bright in all directions. Compatible with airtight equipment and heat insulating material construction equipment I... Read More
Rated Input Current (A) 0.115 Overall Length (mm) 120 Outer Diameter (mm) 40 Rated Life (hours) 40000 Rated Power Consumption (W) 6.7 Mass (g) 67 Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
As a replacement lamp for various lighting fixtures (base E26) of the EARTH MAN series.
Total Luminous Flux (Lm) 2300 Color Temperature (K) 6400 Rating AC100V (50 / 60Hz) 45W type Mass (g) About 200 Dimensions (Length L x Width W x Height H) (mm) About 85 x about 85 x about 19.5 Light Color Daylight Bolster E26 Types of Light Bulb Fluorescent lamp
Light bulb type LED lamp recommended for downlights It is an LED light bulb that is bright in all directions with a spread of light of about 280 °. Brightness equivalent to general light bulb 100 type. Achievement of the 2017 target standard of the law Light bulb color Base: E26
Rated Input Current (A) 0.223 Mass (g) 104 Energy Consumption Efficiency (Lm/W) 123.9 Rated Power Consumption (W) 13.3 Overall Length (mm) 130 Total Luminous Flux (Lm) 1648 Rated Life (hours) 40000 Maximum Diameter (Φmm) 50 Light Color Lamp colour Average Color Rendering Index Ra82
It is an LED light bulb that is bright in all directions with a light spread of about 280 °, which is equivalent to a general light bulb 60 type. Recommended for downlights Compatible with airtight fixtures and insulation construction fixtures It can be used not only for fixtures with a downward ... Read More
Rated Input Current (A) 0.115 Overall Length (mm) 120 Energy Consumption Efficiency (Lm/W) 127.3 Outer Diameter (mm) 40 Rated Life (hours) 40000 Rated Power Consumption (W) 6.7 Mass (g) 67 Average Color Rendering Index 84.6Ra Total Luminous Flux (Lm) 853 Light Color Daylight Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
Light bulb type LED lamp recommended for downlights It is an LED light bulb that is bright in all directions with a spread of light of about 280 °. Brightness equivalent to general light bulb 60 type. Achievement of the 2017 target standard of the law Light bulb color Base: E17
Rated Input Current (A) 0.112 Overall Length (mm) 112 Energy Consumption Efficiency (Lm/W) 124.8 Maximum Diameter (Φmm) 40 Rated Life (hours) 40000 Rated Power Consumption (W) 6.6 Mass (g) 60 Total Luminous Flux (Lm) 824 Light Color Lamp colour Average Color Rendering Index Ra82
Recommended for downlights It is an LED light bulb with a power consumption of 4.0 W and a brightness equivalent to that of a general light bulb 40 type. Compatible with airtight equipment and heat insulating material construction equipment It can be used not only for equipment with a downward ba... Read More
Rated Input Current (A) 0.068 Energy Consumption Efficiency (Lm/W) 127.5 Rated Power Consumption (W) 4 Outer Diameter (mm) 40 Rated Life (hours) 40000 Total Luminous Flux (Lm) 510 Mass (g) 54 Average Color Rendering Index 84.9Ra Overall Length (mm) 95 Light Color Daylight Bolster E26 Where to Use Indoor use only (outdoor use prohibited)
Recommended for downlights It is an LED bulb that consumes 6.7 W and has a brightness equivalent to that of a general light bulb 60 type. The spread of light is about 280 ° and it is bright in all directions. Compatible with airtight equipment and heat insulating material construction equipment I... Read More
Rated Input Current (A) 0.116 Overall Length (mm) 112 Energy Consumption Efficiency (Lm/W) 126.1 Outer Diameter (mm) 40 Rated Life (hours) 40000 Rated Power Consumption (W) 6.7 Mass (g) 60 Average Color Rendering Index 84.6Ra Total Luminous Flux (Lm) 845 Light Color Daylight Bolster E17 Where to Use Indoor use only (outdoor use prohibited)
Light bulb type LED lamp recommended for downlights It is an LED light bulb that is bright in all directions with a spread of light of about 280 °. Brightness equivalent to general light bulb 40 type. Achievement of the 2017 target standard of the law Light bulb color Base: E26
Rated Input Current (A) 0.065 Energy Consumption Efficiency (Lm/W) 124.9 Rated Power Consumption (W) 3.9 Maximum Diameter (Φmm) 40 Rated Life (hours) 40000 Total Luminous Flux (Lm) 487 Mass (g) 54 Overall Length (mm) 95 Light Color Lamp colour Average Color Rendering Index Ra82
Light bulb type LED lamp recommended for downlights It is an LED light bulb that is bright in all directions with a spread of light of about 280 °. Brightness equivalent to general light bulb 40 type. Achievement of the 2017 target standard of the law Light bulb color Base: E17
Rated Input Current (A) 0.065 Energy Consumption Efficiency (Lm/W) 124.9 Rated Power Consumption (W) 3.9 Maximum Diameter (Φmm) 40 Rated Life (hours) 40000 Mass (g) 48 Total Luminous Flux (Lm) 487 Overall Length (mm) 92 Light Color Lamp colour Average Color Rendering Index Ra82
Recommended for downlights It is an LED light bulb with a power consumption of 4.0 W and a brightness equivalent to that of a general light bulb 40 type. Compatible with airtight equipment and heat insulating material construction equipment It can be used not only for equipment with a downward ba... Read More
Rated Input Current (A) 0.067 Energy Consumption Efficiency (Lm/W) 126.5 Rated Power Consumption (W) 4 Outer Diameter (mm) 40 Rated Life (hours) 40000 Mass (g) 48 Total Luminous Flux (Lm) 506 Average Color Rendering Index 84.8Ra Overall Length (mm) 92 Light Color Daylight Bolster E17 Where to Use Indoor use only (outdoor use prohibited)
It lasts about 10 times longer with a rated life of 10,000 hours. Electricity bill and calorific value are about 1/5. Recommended for places that light up for a long time
* Cannot be used for the following appliances. (Apparatus with dimming function (cannot be used even if it is 100% lit) ・ Gui... Read More
Rated Life (hours) 10000 Voltage (V) AC100 (50 / 60Hz shared) Where to Use Indoor use only (outdoor use prohibited) Types of Light Bulb Light bulb type fluorescent lamp Bulb Shape Spiral sphere
It is a new product of D type 40 type bulb type fluorescent lamp. Longer life, compact from 10,000 hours to 12,000 hours, only 88mm in length, 7W power consumption and 40-inch brightness! Indoor AC 100V 7W 50 / 60Hz shared Indoor use only (outdoor use prohibited)
Rated Input Current (A) 0.12 Rated Life (hours) 12000 Outer Diameter (mm) 37 Overall Length (mm) 88 Mass (g) About 33 Bolster E17
By adopting a shelf spiral sphere, the life is about twice that of a silica sphere, the calorific value is about 1/5, and the power consumption is 1/3.
Mass (g) 135 Color Daylight Rated Life (hours) 6000 Specification Fluorescent lamp type Trusco Part No. 287-4521 Total Luminous Flux (Lm) 1800 Bolster E26 Bulb Shape Spiral shape Power Consumption (W) 32
It is a new product of D type 60 type bulb type fluorescent lamp. Longer life, compact from 10,000 hours to 12,000 hours, only 94mm in length, power consumption 12W and brightness of 60 type! Indoor AC 100V 12W 50 / 60Hz shared Indoor use only (outdoor use prohibited)
Rated Input Current (A) 0.2 Rated Life (hours) 12000 Outer Diameter (mm) 43 Overall Length (mm) 94 Mass (g) About 42 Bolster E17
Brightness equivalent to 60W incandescent light bulb with power consumption 11W Long life (about 10,000 hours) and lasts about 10 times longer (compared to our 60W incandescent light bulb) Electricity cost is about 1/5 (compared to our 60W incandescent light bulb) Calorific value is about 1/5 (co... Read More
Rated Current (A) 0.17 Rated Life (hours) 10000 Power Consumption (W) 11 Dimension (mm) 41×118 Mass (g) 60 Type 60W power saving type Total Luminous Flux (Lm) 650 Light Color Daylight Bolster E26 Types of Light Bulb Light bulb type fluorescent lamp
Attract to the place where you want to collect insects! It emits light near the ultraviolet rays that insects like and can attract them to the place where they want to collect them. More effective when used with an insect repellent lamp
Rated Input Current (A) 0.3 Total Luminous Flux (Lm) 133 Power Consumption (W) 20 Rated Power Consumption (W) 20 Peak Wavelength (nm) 440 Rated Life (hours) 5000 Energy Consumption Efficiency (Lm/W) 7.66 Rated Input Voltage (V) AC100(50/60Hz) Bolster E26 Types of Light Bulb Fluorescent lamp Light Color Light blue Bulb Shape Spiral type
Excellent effect on mosquitoes and other feather insects! Insects are hard to approach! It is a lamp that blocks the light near the ultraviolet rays that insects like and makes it difficult for insects to approach. More effective when used with an insect attracting lamp
Rated Input Current (A) 0.3 Rated Power Consumption (W) 20 Power Consumption (W) 20 Energy Consumption Efficiency (Lm/W) 42 Rated Life (hours) 5000 Peak Wavelength (nm) 617 Total Luminous Flux (Lm) 729 Rated Input Voltage (V) AC100(50/60Hz) Bolster E26 Types of Light Bulb Fluorescent lamp Bulb Shape Spiral type Light Color Yellow
Spiral type fluorescent lamp that is ideal as an energy-saving and eco-friendly replacement bulb to replace mercury lamps Brightness equivalent to 300-500W mercury lamp at 105W (6800 lumens) Electricity bill: about one-third Built-in inverter circuit, instant lighting, no flicker
For incandescent... Read More
Operation Environment -10 to 40 ℃, humidity 90% or less Rated Power Consumption (W) 105 Mass (g) 476 Rated Life (hours) 5000 or more Energy Consumption Efficiency (Lm/W) 64 Color Temperature (K) 6500 Total Luminous Flux (Lm) 6800 Color rendering index (Ra) 80 and more Outer Diameter (Φmm) About 100 Light Color Daylight Types of Light Bulb Fluorescent lamp
Brightness equivalent to 60W incandescent light bulb with power consumption 11W Long life (about 10,000 hours) and lasts about 10 times longer (compared to 60W incandescent light bulb) Electricity cost is about 1/5 (compared to 60W incandescent light bulb) Calorific value is about 1 / 5 (Compared... Read More
Rated Input Current (A) 0.17 Achievement rate of energy saving standard (%) 0.95 Rated Life (hours) 10,000 hours Overall Length (mm) 118 Outer Diameter (mm) 41 Energy Consumption Efficiency (Lm/W) 64.5 Total Luminous Flux (Lm) 710 Mass (g) About 60 Bolster E26 Light Color Lamp colour
The brightness is equivalent to 150W of incandescent light bulbs. It lasts about 12 times longer than the 150W incandescent light bulb for general lighting. In addition, electricity bill and calorific value are about 1/5 ECOdeQ Ecodenkyu indoor use only (outdoor use prohibited)
Rated Input Current (A) 0.45 Rated Life (hours) 12000 Mass (g) 143 Overall Length (mm) 176 Rated Power Consumption (W) 30 Outer Diameter (mm) 68 Bolster E26
It can be used with incandescent light bulbs of 200W type with the compatible lamp display of lighting equipment. It consumes 40W and is as bright as an incandescent light bulb of 200W. Long life of about 12000 hours and lasts about 12 times longer (compared to incandescent light bulb 200W type f... Read More
Rated Input Current (A) 0.6 Rated Life (hours) 12000 Mass (g) 173 Overall Length (mm) 192 Rated Power Consumption (W) 40 Outer Diameter (mm) 72 Bolster E26
* Cannot be used for the following appliances. Dimmable fixtures (cannot be used even with 100% lighting), emergency lighting fixtures, guide light fixtures, mercury lamp fixtures, HID fixtures, sealed fixtures.
Input Current (A) 0.45 Mass (g) 126 Overall Length (mm) 157 Total Luminous Flux (Lm) 1700 Power Consumption (W) 30 Rated Life (hours) 5000 Outer Diameter (Φmm) 70 Input Voltage (V) AC100(50/60Hz) Bolster E26 Brightness Equivalent to 110W bulb Types of Light Bulb Fluorescent lamp Bulb Shape Spiral type
Lamp Current (A) 0.19 Rated Input Voltage (V) 100 Rated Life (hours) 10000 Length (mm) 102 Rated Power Consumption (W) 11 Pipe Diameter (Φmm) 46 Mass (g) 60 Total Luminous Flux (Lm) 750 Act on Promoting Green Procurement Conformity Shape D type (exposed arc tube type) Bolster E17