Halogen Light Bulbs
- HotaluX Hikaru Cool Mini halogen lamp for general lighting"Saving power consumption by about 15%" For example, you can get the same brightness as the conventional 100W halogen at 85W. Moreover, it has a long life and is economical. "Cut about 40% of heat rays" The infrared reflective film on the bulb surface reflects the heat rays (i... Read MoreType Halogen bulb Valve Diameter (Φmm) 11.5 Outer Diameter (Φmm) 11.5 Total Luminous Flux (Lm) 1600 Rated Average Life (hours) 2000 Color Temperature (K) 2900 Optical Center Distance 33.7mm Length (mm) 70 Rated Lamp Power (W) 85 Finish of Bulb Clear Bolster E11 Shape T12 Types of Light Bulb halogenDiscontinued
- National High beam bulbA beam bulb that achieves excellent light collection with a pressed glass front lens and a special reflector. It can be used both indoors and outdoors, and can be used in a wide range of areas such as store spotlights, floodlights for buildings and signboards, and construction sites.Rated Lamp Power (W) 120 Maximum Diameter (Φmm) 121 Total Luminous Flux (Lm) 1300 Overall Length (mm) 132 intensity for central-radiation (W / sr) 150 Rated Average Life (hours) 2000 Beam Angle (°) 30 Mass (g) 308 Maximum Luminous Intensity (cd) 3800 irradiance per 1 Lx (mWm 2 sup> Lx) 39 Beam Flux (Lm) 480 Type Light scattering type 150 Bolster E26 Types of Light Bulb High beam bulbDiscontinued
- IWASAKI ELECTRIC Eye Dichroic Cool HalogenThe dichroic mirror and halogen bulb are integrated to control light and heat. It irradiates visible light forward and allows more than 80% of the heat rays to escape backward, suppressing discoloration and fading of the product.Voltage (V) 110 Beam Opening Angle (°) 20 Color Temperature (K) 2800 Rated Life (hours) 3000 Central Luminous Intensity (cd) 3200 Mirror Outer Diameter (Φmm) 50 Length (mm) 60 Rated Lamp Power (W) 75 Bolster E11 Type Halogen bulb Types of Light Bulb halogenDiscontinued
- National Mini halogen bulbsA single-ended halogen bulb that can be used at commercial voltage. Widely used for spotlights and downlights in stores and facilities.Valve Diameter (Φmm) 14 Rated Life (hours) 2000 Rated Lamp Power (W) 250 Type Halogen bulb Total Luminous Flux (Lm) 4500 Length (mm) 83 Finish of Bulb Clear Bolster G Types of Light Bulb halogenDiscontinued
- National Dichroic beamA halogen bulb with a reflector in combination with a dichroic mirror that reflects light and transmits heat rays. Suitable for spot lighting of things that dislike heat, such as fresh food, clothing, and arts and crafts.Beam Flux (Lm) 105 Voltage (V) 110 Central Luminous Intensity (cd) 1400 Beam Angle (°) 20 Color Temperature (K) 3000 Rated Life (hours) 3000 Mirror Diameter (Φmm) 50 Rated Lamp Power (W) 50 Total Luminous Flux (Lm) 650 Length (mm) 66 Types of Light Bulb Beam bulb Bolster E11 Specification General arc tube type Type Halogen bulbDiscontinued
Filter by categories