Clamp-On
Other Related Pages
- OHM ELECTRIC Desk arm lightYou can freely move the clamp type arm that can be easily attached to a desk or the like. * Light bulbs are sold separately.Clamping Width (mm) 20~50 Frequency (Hz) 50/60 Power Consumption (W) 60 Power Input (V) AC100 Power Cable (m) About 1.8 Mass (g) Approx. 900 (excluding clamp part) Material Body: Steel, Clamp: Aluminum arm Double arm Bolster E26 Where to Use For indoor use Dimmability Impossible Switch ON / OFF switch Arm Length (mm) Upper: 418, Lower: 392
- OHM ELECTRIC LED desk lamp clamp typeLED clamp light that firmly fixes by turning lightly Illuminates a wide range brightly Adopts a flexible armPower Consumption (W) About 5.2W Total Luminous Flux (Lm) About 540 Body dimensions (width W x height H x depth D) (mm) (Approx.) 64 × 330 × 420 (normal use)
- YAMADA SHOMEI LIGHTING Zet light LED light source model Z-20A model that can easily save energy by dimming the light in three stages and changing it according to the situation. Soft start function (fixed color temperature) New ultra-fine lightweight arm Made of die-cast aluminum, a solid, high-quality shade. The original lens has the optimum brightness an... Read MoreMass (kg) 0.8 Brightness 100W incandescent lamp Shade Dimensions (mm) 202×45 Dimming method 3-step dimming Life of Lamp 40000 hours Total Luminous Flux (Lm) 449 Color Temperature (K) 5000 Clamping Width (mm) 55 Maximum Clamping Width (mm) 55 Power Consumption (W) 8.5 Material Aluminum, resin, steel arm Double arm Dimmability Impossible Types of Light Bulb LED Light Source LED 8.6W Arm Length (mm) Top / 335, Bottom / 376
- YAZAWA LED Flexible Clamp LightSpace-saving with a slim form.Width (mm) (Addition) 10-55 Dimensions, Width W x Height H x Depth D (mm) (Body) 80 × 1050 × 35 Suitable Bulbs 0.1W white LED (not replaceable) Clamping Width (mm) 10~55 Mass of Main Unit (g) 320 Number of Lights 36 Power Consumption (W) 5.2 Color Temperature (K) 5500 Material (Main Unit) ABS Cable Length (m) About 1.8 Total Luminous Flux (Lm) About 285 Material (Clamp) Aluminum RoHS directive (corresponding to 10 substances) Correspondence arm Double arm Dimmability Impossible Types of Light Bulb LED
- OHM ELECTRIC LED arm lightA clamp-type LED arm light that brightly illuminates a wide area. Adjust the angle of the arm without applying force. 2-step dimming switch function.Illuminance (Lx) 2000 (directly / 30cm) Mass (g) 650 Power Consumption (W) 8.8 (strong mode) Cable Length (m) About 2 Total Luminous Flux (Lm) Approx. 680 (strong mode) Light Source LED x 28 lights (not replaceable) Light Source Color Neutral white Color (Body) White Clamping Thickness (mm) [Clamp] 15 to 50 Dimensions, Width W x Depth D x Height H (mm) [Sade] 53 × 300 × 18 Arm Length (mm) [Top] Approx. 220, [Bottom] Approx. 300
- OHM ELECTRIC LED desk light clamp typeA long shade that brightly illuminates a wide area. Firmly fixed by turning lightly (table thickness up to about 5-60 mm) A rotary shade that can be turned sideways. Uses a flexible arm.Illuminance (Lx) 1300 (when lit at 35cm directly below) Total Luminous Flux (Lm) 420 Mass (g) 430 (including dedicated AC adapter) Power Consumption (W) 6.4 Body dimensions (width W x height H x depth D) (mm) About 65 × 390 × 540 Light Source LED x 36 lights used (not replaceable) Light Color Neutral white Color White
- YAMADA SHOMEI LIGHTING LED desk light +Z-LightAn arm peculiar to Z-LIGHT that can move while maintaining the level of the head. Evolved from the best-selling Z-10 to the Z-10N, which has significantly increased light intensity, and to the Z-10R, which has improved color reproducibility with the same brightness. Soft start function (100-5% s... Read MoreMass (kg) 1.4 Rated luminous flux (Lm) 1055 Power Consumption (W) 11.9 Arm Length (mm) 360+360 Color Temperature (K) 5000 Energy Consumption Efficiency (Lm/W) 88.7 Color rendering index (Ra) 90 Direct illumination (Lx) Center: 2430 Type of Terminal Fitting Clamp Types of Light Bulb LED Service Life LED module: 40000 Brightness (W) LED:11.9 Function Last memory, double click 100% LED Color Neutral white Dimmability Possible Material / Finish Steel/Aluminum/Resin Shade Dimensions (mm) Width: 420from S$279.90Min. 2 days
- YAMADA SHOMEI LIGHTING Z-LIGHT LED arm standIt is a model that is easy to operate even if you are sitting with a head with a handle that is easy to move. Wide and bright JIS A class equivalent, 30-100% stepless dimming is possible.Mass (kg) 0.8 Width (mm) 326 Height (mm) 431 Length (mm) 491 Brightness (Lm) 580 Clamping Width (mm) 6~55 Power Consumption (W) 9 Power Supply AC100V Mounting Clamp method arm Double arm Types of Light Bulb LED Light Source LED9W Dimmability Possible Material Sade: ABS resin, Arm: Aluminum
- YAMADA SHOMEI LIGHTING Z lightLength (mm) 579 standard electricity consumption (yen/h) 0.46 Mass (kg) 1.8 Power Input (V) 100 Trusco Part No. 115-3729 Power Consumption (W) 19 Brightness (Lm) 1924 Cable Length (m) 2.4 Clamping Width (mm) 55 Width (mm) 600 Height (mm) 674 Color rendering index (Ra) 80 Material Body: Steel, aluminum, resin arm Double arm Types of Light Bulb LED Light Source Color Neutral white Dimmability Possible Color (Body) Silver Color Silver
- OHM ELECTRIC LED clip lightAn LED clip light that allows you to freely adjust the angle and illuminate a wide range three-dimensionally with a flexible arm. The multiple shadows are greatly reduced, and the gentle light makes your eyes less tired. It reduces glare and reflections on the illuminated surface, and is recommen... Read MoreIlluminance (Lx) 1000 maximum (35cm height below) Power Consumption (W) 3.5 Total Luminous Flux (Lm) 300 Mass (g) 320 Power Cable (m) About 1.6 Where to Use For indoor use Included Accessories Instruction manual with warranty card Length (cm) Sade: about 17, Arm: about 34 Switch Touch-type Light Source Uses chip-type LED (not replaceable)
- OHM ELECTRIC LED arm light clamp type2 types of light emission patterns + 3 levels of dimming. You can select from two types of emission patterns: "single-sided concentrated emission" that emits concentrated light on one side of the left and right, and "double-sided wide emission" that emits light evenly on the l... Read MorePower Consumption (W) 12 Body dimensions (width W x height H x depth D) (mm) About 740 × 550 × 95
- YAMADA SHOMEI LIGHTING LED arm type stand Z-LIGHT High color rendering LED light source modelA high color rendering LED that is closer to natural light is added to the popular Z-80. The best gem you want to enjoy photos and graphics. The brightness has also been improved. Uses high color rendering LEDs with excellent color reproducibilityDirect illumination (Lx) (Center) 1906 Mass (kg) 1.6 Power Consumption (W) 12 Arm Length (mm) 360+360 LED Life (Hours) 40000 Shade Dimensions (mm) 450 width x 15 height Color Temperature (K) 5000 Energy Consumption Efficiency (Lm/W) 68 Clamp mounting width (mm) 6~45 Rated luminous flux (Lm) 815 Color rendering index (Ra) 97 Material Aluminum, resin, zinc die-cast Color (Body) Black Type of Terminal Fitting Clamp arm Double arm Specification Double click 100% Types of Light Bulb LED LED LED integrated type Light Source LED12.0W Light Color Neutral white Dimmability Possible Dimming method Soft start dimming
- Tokyo Metal Industry Desk stand* Cannot be used in combination with a dimmer.Clip Width (Vise) 50mm Mass (kg) 1 Cable Length (m) 1.5 Height (mm) 970 arm Double arm Bolster E26 Types of Light Bulb Light bulb type fluorescent lamp Switch Rotary switch Shade Dimensions (mm) Φ172
- YAMADA SHOMEI LIGHTING LED arm standEntry class dimming toning model. The sophisticated two-tone color accentuates the sharp impression. Operability is improved by separating the buttons for ON / OFF, dimming, and toning. There are 4 patterns of color temperature: 3000K, 4000K, 5000K and 6200K. Dimming can be controlled for each co... Read MoreMass (kg) 0.9 Clamp mounting width (mm) 10~45 Cable Length (m) 2.2 Arm Length (mm) 250+356 Color Temperature (K) 3000/4000/5000/6200 LED Life (Hours) 40000 Rated luminous flux (Lm) 555 Power Consumption (W) 7 Energy Consumption Efficiency (Lm/W) 79.3 Color rendering index (Ra) 80 Brightness 80W incandescent Power Supply AC adapter Type of Sign Clamp LED Color Dimming arm Double arm LED Integrated type Types of Light Bulb LED Dimmability Possible Width (mm) Sade: 327 x 34.1 Height (mm) Sede: 19 Dimming method Soft start dimming Material Steel, resinfrom S$289.90Min. 5 days
- YAMADA SHOMEI LIGHTING Table Lamp Z-LIGHT Z-80NThe Zet Light arm cultivated through many years of experience and achievements allows the head to be translated to any position with a slight force and stops exactly where it is needed. An original joint structure with a thorough function. Neutral form that is neither too sharp nor too cute. A sw... Read MoreMass (kg) 1.6 Power Cable (m) 1.8 Power Consumption (W) 10 Color Temperature (K) 2700~4200 LED Life (Hours) 40000 Clamping Width (mm) 45 Color rendering index (Ra) 80 Energy Consumption Efficiency (Lm/W) 81.4 Rated luminous flux (Lm) 814 Power Supply AC adapter included Material Aluminum, resin, zinc die-cast arm Double arm Types of Light Bulb LED Light Color Light bulb color to white Dimmability Possiblefrom S$369.90Min. 5 days
- YAMADA SHOMEI LIGHTING LED desk light +Z-LightAn arm peculiar to Z-LIGHT that can move while maintaining the level of the head. Evolved from the best-selling Z-11 to the Z-11N, which has significantly increased light intensity, and to the Z-11R, which has improved color reproducibility with the same brightness.Mass (kg) 1.4 Power Consumption (W) 11.9 Arm Length (mm) 360+360 Color Temperature (K) 4000 Energy Consumption Efficiency (Lm/W) 81.8 Color rendering index (Ra) 90 Rated luminous flux (Lm) 974 Direct illumination (Lx) Center: 2187 Type of Terminal Fitting Clamp Types of Light Bulb LED Service Life LED module: 40000 Brightness (W) LED:11.9 Function Last memory, double click 100% Dimmability Possible Material / Finish Steel/Aluminum/Resin LED Color White Shade Dimensions (mm) Width: 420from S$249.90Min. 5 days
- YAMADA SHOMEI LIGHTING ClampTop-tightening clamp with no screw-in part.Mass (g) 400 Width (mm) 50.8 Length (mm) 50.8 Clamping Thickness (mm) 6~45 Clamping Width (mm) 6~45 2018 Trusco page 7 0924 Height (mm) 70.5 Material Resin Specification Z light clampfrom S$38.99Min. 2 days
- YAMADA SHOMEI LIGHTING LED desk light Z-LIGHTSame as the parallel arm, it is smooth and stops anywhere. There are 4 patterns of color temperature: 3000K, 4000K, 5000K and 6200K. Dimming can be controlled for each color. (30-100%) A simple design that integrates dimming and toning functions into a single button. The upper arm is as thin as t... Read MoreMass (kg) 1.5 Power Cable (m) 1.8 Clamp mounting width (mm) 10~50 LED Life (Hours) 40000 Rated luminous flux (Lm) 657 Power Consumption (W) 7 Color rendering index (Ra) 80 Energy Consumption Efficiency (Lm/W) 93.8 Power Supply AC adapter included Material Aluminum, resin arm Double arm Types of Light Bulb LED Dimmability Possiblefrom S$389.90Min. 5 days
- YAMADA SHOMEI LIGHTING LED light Z light (light control / color control, compact type)Length (mm) 250 standard electricity consumption (yen/h) 0.18 Mass (kg) 0.9 Mounting thickness (mm) 10~45 Clamping Width (mm) 10~45 Cable Length (m) 2.2 Width (mm) 327 Height (mm) 490 Brightness (Lm) 555 Power Consumption (W) 7.5 Color rendering index (Ra) 80 Included Accessories AC adapter Mounting Dimensions (mm) Depth 40 arm Double arm Types of Light Bulb LED Light Source Color Neutral white Dimmability Possible Material Steel, resinfrom S$289.90Min. 5 days
- HAMAI ELECTRIC LAMP ROYAL LED Light Diva"Slim, simple, easy-to-move structure, soft and smooth movement. It is a desk lamp. It can be turned on / off, dimmed, and toned without touching. "standard electricity consumption (yen/h) 0.17 Mass (kg) 0.9 Power Cable (m) 1.8 Overall Length (mm) 1100 Dimensions, Width W x Depth D x Height H (mm) 250×460×600 Rated Life (hours) 40000 Total Luminous Flux (Lm) 530 Power Consumption (W) 6.4 Power Input (V) AC100 Material Body: Resin, Arm: Steel Specification Clamp fixed type Mounting Desktop clamp type arm Double arm Types of Light Bulb LED Dimmability Possiblefrom S$389.90Min. 32 days
- Kowa LED desk light white wood (clamp type)Efficiently illuminate beautiful and high-quality light where and where it is needed. Optical device concentrates light on the desk and efficiently converts LED light into illumination light (achieves 80 Lm / W) "Hikari" that can be freely directed with a 6-axis arm "Hikari" t... Read MoreEnergy Consumption Efficiency (Lm/W) (When 80 lights up) Illuminance (Lx) 1500 (maximum lighting / under 40cm) Outer Dimensions (mm) 35×480×450 Color Temperature (K) 5000 Power Consumption (W) 6.7 (at maximum lighting) Mass (g) 700 Input power (V) AC100(50/60Hz) Output DC24V 1.1A Types of Light Bulb LED Light Color Neutral white Color rendering index (Ra) Ra80 or higher Color Wood whitefrom S$289.90Min. 10 days
- KOIZUMI Arm lightLife of Light Source 40000 hours Color Temperature (K) 2700 Color rendering index (Ra) 84 Power Consumption (W) 4.9from S$339.90Min. 8 days
- Kowa LED desk light Kuroki (clamp type)Efficiently illuminate beautiful and high-quality light where and where it is needed. Optical device concentrates light on the desk and efficiently converts LED light into illumination light (achieves 80 Lm / W) "Hikari" that can be freely directed with a 6-axis arm "Hikari" t... Read MoreEnergy Consumption Efficiency (Lm/W) (When 80 lights up) Illuminance (Lx) 1500 (maximum lighting / under 40cm) Outer Dimensions (mm) 35×480×450 Color Temperature (K) 5000 Power Consumption (W) 6.7 (at maximum lighting) Mass (g) 700 Input power (V) AC100(50/60Hz) Output DC24V 1.0A Types of Light Bulb LED Light Color Neutral white Color rendering index (Ra) Ra80 or higher Color Wood blackfrom S$289.90Min. 10 days
- KOIZUMI FURNITECH LED lightEquipped with high color rendering LED element "Sun Like" LED desk light with light close to natural light Light * When mounting the clamp: Use the mounting part where the plate thickness is 18 mm or more and 35 mm or less and the mounting surface depth is 30 mm or more. * Please read ... Read MoreArm Length (mm) 320 (upper arm), 367 (lower arm) Shade Dimensions (mm) 520 arm Angle adjustment Types of Light Bulb LED Dimmability Possiblefrom S$389.90Min. 12 days
- OHM ELECTRIC LED Clamp LightYou can switch on / dimming / extinguishing with the touch sensor. Brightness can be adjusted with 3-step dimming. Flexible arm. Illuminates a wide area brightly Equivalent to JIS standard A type.Input AC100V(50/60Hz)/0.3A Cable Length (m) About 1.8 Power Consumption (W) About 6.8 Energy Consumption Efficiency (Lm/W) About 67.6 Total Luminous Flux (Lm) Approx. 460 (at 100% lighting) Clamping Thickness (mm) Clamp: 5 or more and 45 or less Output DC12V/0.42A Power Supply Dedicated AC adapter Types of Light Bulb LED Light Source LED x 16 lights (not replaceable) Light Color Neutral white Dimmability Possible Color (Body) White arm flexiblefrom S$39.99Min. 2 days
- Ecorica ecorica OLED SKY ProProfessional desk light with sophisticated light quality, arm operability, and design. Wide range of operation while keeping the issuing surface horizontal. The head part also rotates left, right, up, and down. Learning / desk work Long hours of reading Delicate hand workOperating Ambient Temperature (℃) 0 ~ 40 Warranty Period 1 year Operating humidity (%) 10 ~ 70RH Total Luminous Flux (Lm) 250/375/500 arm 3-point movable Dimming method 3-step dimming function Color Temperature (K) 4000 (white equivalent) Mass (g) 770 (excluding AC adapter) Color rendering index (Ra) 90 Outer Dimensions (mm) Arm length 700 x W312 RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) Light emitting part: 284×84.2from S$699.90Min. 5 days
- OHM ELECTRIC LED Clamp Light Stepless DimmingClamp type used by sandwiching It can be mounted vertically by changing the mounting direction of the clamp part, such as partitions and boards. LED light source realizes brightness that can be used as a learning stand. JIS standard AA type equivalent. LED service outlet that reduces reflection o... Read MorePower Consumption (W) 10.5 Shade Dimensions (mm) 330 Arm Length (mm) 460 Energy Consumption Efficiency (Lm/W) 85.7 Total Luminous Flux (Lm) 900 (when 100% lit) Average Color Rendering Index (Ra) 93 Rating AC100V 50/60Hz Power Cable (m) About 1.8 Mass of Main Unit (g) About 850 Light Source Chip-type LED (not replaceable) Light Source Color Daylight Where to Use For indoor use Types of Light Bulb LED Switch ON / OFF switch Dimmability Possible Dimming method Stepless dimming (10% -100%) Color Whitefrom S$64.99Min. 2 days
- GOODGOODS Integrated LED arm lightEasy to install: Comes pre-assembled and ready to install right out of the box. High color rendering index Ra95: Faithfully reproduces colors in light close to sunlight. It is adaptable to various installation directions, and the mounting method can be selected according to the construction condi... Read MoreColor Temperature (K) 5000 (lunch white) Color rendering index (Ra) 95 voltage rating (V) AC85~265 Cable Length (m) About 5 Power Consumption (W) About 50 Brightness (Lm) About 5600 projection angle (°) About 84 RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP66 Mass (kg) about 4.64 Material iron + aluminumfrom S$289.90Min. 7 days
- YAMADA SHOMEI LIGHTING LED desk stand Minimo clamp mountingMade of silicone with a soft and interesting feel. It is "clean" because it can be removed and washed. It is "safe" by covering the spring part. LED replacement type that anyone can easily maintain. It is soft and transmits light. Uses a pole joint. The switch adopts a cord in... Read MoreMass (kg) 0.7 Power Cable (m) 1.8 Rated luminous flux (Lm) 193 Power Consumption (W) 4.2 LED Life (Hours) 40000 Energy Consumption Efficiency (Lm/W) 45.9 Dimmability Impossible Switch Intermediate switch Types of Light Bulb LED Light Color Lamp colour Material Silicon, steel arm Single arm Clamp mounting width (mm) ~55from S$289.90Min. 5 days
- KOIZUMI FURNITECH LED compact arm lightWith light color switching (forward) function according to mode "Break mode" Warm sunset color (suitable for reading during breaks and before bedtime) "Study mode" Soft light color in the early morning (reading and writing) (Suitable for general learning centered on) "Cal... Read MoreMass (kg) 0.7 Power Consumption (W) 11 Shade Dimensions (mm) 280×70 Cable Length (m) AC: Approximately 1.4 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Light Source LED (white day color, light bulb color) Material Lamp body / ABS resin + prop / aluminum Arm Length (mm) Top 270 x Bottom 290from S$229.90Min. 12 days
- Nikki Clamp type LED work light, BT series (surface emitting type)Clamp type surface emitting lighting that can be used by attaching to a desk or the like. The built-in touch sensor allows the light output to be steplessly dimmed in the range of 20% to 100%. The illuminance memory function reproduces the brightness when the power was turned off last time when t... Read MoreOperating Ambient Temperature (℃) -10-40 (However, do not freeze) Power Cable (m) 1.8 Power Consumption (W) 14 Illuminance (Lx) 360 Color Temperature (K) 5700 Total Luminous Flux (Lm) 770 Included Accessories AC adapter Power Input (V) AC100~240 Protection Class IP50 Types of Light Bulb LED Dimmability Possiblefrom S$389.90Min. 4 days
- Taiga Corporation wasser91 T-shaped wide LED desk light clamp typeClamp-type 80cm wide shade T-shaped desk light Auto optical sensor provides light that keeps you focused Wide shade for large desks. Light up every corner of your desk. The cover-type clamp has a beautiful appearance and a different installation method from the conventional screw type. You can ea... Read MoreWarranty Period 1 year Light Color 2700 to 6500 (5 patterns) Color rendering index (Ra) 95 Power Input (V) AC100 50Hz/60Hz Mass (kg) About 1.2 Dimensions (H x W x D) (mm) About 590 x 800 x 455 Material Aluminum/PC Light Source LED (5-step dimming) Power Consumption (W) Up to about 18 (maximum) Brightness (Lm) Up to about 900from S$229.90Min. 5 days
- YAMADA SHOMEI LIGHTING LED arm standIt is a type with a motion sensor attached to the Z-80 type. It turns on automatically with a motion sensor and turns off automatically 5 minutes after leaving. The clamp has changed to Z-A17. Product appearance inspectionElectricity cost per hour (strong / weak) (yen) 0.264 Mass (kg) 1.6 Power Consumption (W) 11 Dimensions, Width W x Depth D x Height H (mm) 450×492×455 Brightness (Lm) 694 Clamping Width (mm) 6~45 Power Input (V) AC100 Material Aluminum / resin Mounting Clamp method (clamp part number: Z-A17) arm Double arm Types of Light Bulb LED Dimmability Possiblefrom S$469.90Min. 5 days
- KOIZUMI FURNITECH LED mode control straight lightWith light color switching function according to the mode "Break mode" Warm sunset color (suitable for reading during breaks and before bedtime) "Study mode" Soft light color in the early morning (mainly reading and writing) (Suitable for general learning) "Calculation mo... Read MorePower Consumption (W) 17 Mass (kg) 2.4 Cable Length (m) AC: about 2.5 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Light Source LED (white day color, light bulb color) Dimmability Possible Color Resin color / whitefrom S$329.90Min. 12 days
- KOIZUMI FURNITECH LED mode control arm lightWith light color switching function according to the mode "Break mode" Warm sunset color (suitable for reading during breaks and before bedtime) "Study mode" Soft light color in the early morning (mainly reading and writing) (Suitable for general study) "Calculation mode&... Read MoreMass (kg) 1.2 Power Consumption (W) 12 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LED Light Source LED (white day color, light bulb color) Dimmability Possible Arm Length (mm) Top 320 x Bottom 340 Shade Dimensions (mm) W470from S$329.90Min. 12 days
- OHM ELECTRIC LED Clamp Light Stepless Dimming ToningClamp type that can be used by pinching It can be attached vertically to partitions and boards by changing the mounting direction of the clamp part LED light source provides brightness that can be used as a study stand. Flicker-free LED service outlet (up to 500W) Stepless dimming dial (10% to 10... Read MorePower Consumption (W) 10.5 Energy Consumption Efficiency (Lm/W) 104.7 Shade Dimensions (mm) 330 Arm Length (mm) 460 Average Color Rendering Index (Ra) 93 Rating AC100V 50/60Hz Power Cable (m) About 1.8 Mass of Main Unit (g) About 850 Light Source Chip-type LED (not replaceable) Light Source Color Daylight / bulb color Where to Use For indoor use Types of Light Bulb LED Switch ON / OFF switch Dimmability Possible Color Whitefrom S$76.99Min. 2 days
- OHM ELECTRIC LED Clamp Light 3 Step Dimming100% / 70% / 30% touch sensor with 3-step dimming function can be switched on / off / dimming. Flexible arm that reaches the place where light is needed. Multiple shadows are greatly reduced, and a gentle light is used. Reduces glare and reflections on the illuminated surface, which makes eyes le... Read MoreClamp mounting width (mm) 10-38 or less Dimming rate (%) 100/70/30 (3-step dimming) Length (cm) 31 (sade) / 54 (arm) Average Color Rendering Index (Ra) 82 Rated Voltage (V) AC100(50/60Hz) Power Cable (m) About 1.6 Total Luminous Flux (Lm) About 350 Power Consumption (W) About 5.5 Mass of Main Unit (g) About 580 Energy Consumption Efficiency (Lm/W) About 63.6 Illuminance (Lux) Approx. 1000 (35cm below) Light Source Color Daylight Where to Use Indoor Included Accessories Instruction manual with warranty card Types of Light Bulb LED Dimmability Possible Switch Touch switch Light Source Uses chip-type LED (not replaceable) arm flexible
- Slimac LED arm standMass (kg) 1.2 Color Temperature (K) 2700 Rated Life (hours) 40000 Luminous Flux (Lm) 4050 Maximum Power Consumption (W) 42 Dimensions, Width W x Depth D x Height H (mm) 480×480×220 Ra 82 Energy Consumption Efficiency (Lm/W) 96.4 Types of Light Bulb LED Specification Reeler Material Resin, aluminum, steel Color White Color (Body) Whitefrom S$249.90Min. 7 days
- OHM ELECTRIC LED Desk Light with ClampWhiteness of about 6200 Kelvin (color temperature) With outstanding light, characters can be clearly seen Brightness of about 2500 lux Fluorescent lamp stand that brightly illuminates a wide range Illuminance JIS A type equivalent (from JIS C 8112: 2014) Clamp type used by sandwiching the desk Bo... Read MoreTotal Luminous Flux (Lm) About 520 Power Consumption (W) About 6.7 Energy Consumption Efficiency (Lm/W) About 77.6 Clamping Thickness (mm) Clamp: 5 or more to 45 or less Light Color Daylight Color Whitefrom S$46.99Min. 2 days