All Category

Multi-purpose & Linear Lamps

Multi-purpose lamps / slim lamps are lamps of various shapes and sizes that are designed to be installed where needed. Compact ones can be installed in closets or storage rooms that require light. The one with the presence sensor lights up in response to the movement of the person and turns off when the person leaves, so it is convenient to install it in a place where you often forget to turn it off. The dust-proof and drip-proof type can be used outdoors, so it can be used for crime prevention, light-up, and storage.
View : Grid List
Filter

Items 1 - 40 of 293

Set Ascending Direction
  1. LED Lamp
    MonotaRO LED Lamp
    Comes with a back magnet. The lighting angle can be adjusted. * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use the battery for a long time, remove the battery from the main unit and store... Read More
    Included Accessories  2 screws  Dimension (mm)  220×56×30  Power Supply  AAA battery × 3 (not included)  Light Source  COB(3W)  Types of Light Bulb  LED 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  2. LED Multipurpose Light
    YAMAZEN LED Multipurpose Light
    For kitchens / washbasins, closets / storage rooms. Easy installation with screws on the ceiling / wall surface. 2WAY specifications that can be used anywhere. An outlet can be used with a power plug. Can be installed by wall wiring. As kitchen lighting, sink lighting, storage lighting, warehouse... Read More
    Service Life  40000 hours  Rated Frequency (Hz)  50/60  Color Temperature (K)  5000  Color rendering index (Ra)  80 and more  Rated Voltage (V)  AC100  Types of Light Bulb  LED  Included Accessories  Tapping screws (2) 
    Rating:
    96%
    from S$53.99
    Min. 2 days
  3. LED multipurpose light "ECO & DECO"
    OHM ELECTRIC LED multipurpose light "ECO & DECO"
    Comes with a power cord with a switch. Direct connection without joints is also possible. It is also possible to concatenate with a concatenation code (sold separately). No electrical work required, easy installation (on the metal surface, it can be easily installed and removed using the attached... Read More
    Rated Life (hours)  40000  Average Color Rendering Index (Ra)  80  Power Source  AC100V 50/60Hz  Where to Use  Indoor use only  Light Source  LED 
    Rating:
    94%
    from S$33.99
    Min. 2 days
  4. LED energy saving bar light
    Noah LED energy saving bar light
    With an intermediate switch, you can easily turn the power on / off at hand. Although it is LED lighting, there is no need for a troublesome AC adapter, and you can use it by plugging it directly into an AC outlet.
    Voltage (V)  100  Types of Light Bulb  LED 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  5. Ace line lamp
    DN lighting Ace line lamp
    Rapid start type lamp with various sizes and colors
    Lamp diameter  6/8inch(≒20mm)  Types of Light Bulb  Fluorescent lamp  Lamp Type  Rapid start type fluorescent lamp  Lamp shape  Straight pipe 
    Rating:
    92%
    from S$35.99
    Min. 2 days
  6. LED multipurpose light "ECO & DECO" dedicated connection code
    OHM ELECTRIC LED multipurpose light "ECO & DECO" dedicated connection code
    It is a connection cord exclusively for the LED multipurpose light "ECO & DECO".
    Where to Use  Indoor use only 
    from S$4.99
    Min. 2 days
  7. For connecting LED multipurpose light "ECO & DECO"
    OHM ELECTRIC For connecting LED multipurpose light "ECO & DECO"
    Direct connection without joints is also possible. It is also possible to concatenate with a concatenation code (sold separately). No electrical work required, easy installation (on the metal surface, it can be easily installed and removed using the attached magnet). For indirect lighting of home... Read More
    Rated Life (hours)  40000  Power Source  AC100V 50/60Hz  Where to Use  Indoor use only  Light Source  LED 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  8. LED bar light Multipurpose light 60cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    ELPA (Asahi Electric) LED bar light Multipurpose light 60cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    The power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. One optional connected slave unit (61 cm) can be connected. The angle can be adjusted w... Read More
    Cable Length (m)  About 1.8, body: about 0.5  Mass (g)  About 192  Rated Power Consumption (W)  Single: 14.5  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 604 x 7 (maximum value)  Operating Temperature Range (℃)  10~40  Color rendering index (Ra)  80 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  9. LED bar light Multipurpose light Connecting slave unit 90cm Stepless dimming Angle adjustable
    ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 90cm Stepless dimming Angle adjustable
    It can be turned ON / OFF from a remote location. A convenient wall-mounted holder is also included. HIGH / LOW brightness can be switched between 2 levels. One optional connected slave unit (61 cm) can be connected. The angle can be adjusted with the attached magnet holder. Using the light guide... Read More
    Rated Power Consumption (W)  [The body] simple substance: 14.5  Cable Length (m)  About 1.8, body: about 0.5  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 604 x 7 (maximum value)  Color rendering index (Ra)  80  Operating Temperature Range (℃)  10~40  Operating distance (m)  About 8  Mass (g)  About 192 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  10. NOABRIGHT LED
    Noah NOABRIGHT LED
    Uses a large LED (5X5mm). Since it generates less heat, it can be installed without worrying about the material of the installation location.
    Voltage (V)  100  Cable Length (m)  Included Accessories  2 dedicated brackets, 2 wood screws  Height (mm)  21.5  Width (mm)  50  Types of Light Bulb  LED  Specification  With body switch 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  11. LED Ebright Eco Slim Magnet Strong Type
    OHM ELECTRIC LED Ebright Eco Slim Magnet Strong Type
    LED E-Bright Slim / LED Eco-Slim Magnet When using for LED Eco-Slim, replace it with the attached screw. Strong type
    Where to Use  Indoor use only 
    from S$12.99
    Min. 2 days
  12. Cord with switch for LED e-bright
    OHM ELECTRIC Cord with switch for LED e-bright
    Power cord with switch for "LED E-Bright Slim" and "LED Eco-Slim"
    Cable Length (cm)  About 150  Where to Use  Indoor use only 
    from S$11.99
    Min. 2 days
  13. LED bar light Multipurpose light Connecting slave unit 60cm Stepless dimming Angle adjustable
    ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 60cm Stepless dimming Angle adjustable
    By using a light guide plate, it is slim but evenly bright and thin, so it can be easily attached. Magnet holder Double-sided tape Wood screw
    Operating Temperature Range (℃)  10~40  Mass (g)  About 180  Color rendering index (Ra)  80  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 604 x 7 (maximum value) 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  14. LED slim light
    YAZAWA LED slim light
    Cable Length (m)  1.5  Service Life  About 40000 hours  RoHS directive (corresponding to 10 substances)  Correspondence  Types of Light Bulb  LED  Color  White 
    from S$48.99
    Min. 2 days
  15. Seamless line lamp
    DN lighting Seamless line lamp
    A lamp that shines to the edge and creates a seamless light
    Rated Life (hours)  12000  Lamp diameter  6/8inch(≒20mm)  Bolster  GX5d  Lamp Type  Seamless line lamp T6 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  16. LED bar light Multipurpose light 90cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    ELPA (Asahi Electric) LED bar light Multipurpose light 90cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    The power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. The angle can be adjusted with the attached magnet holder. Using the light guide plate,... Read More
    Rated Power Consumption (W)  20 (* When brightness is 100%)  Cable Length (m)  About 1.8, body: about 0.5  Operating Temperature Range (℃)  10~40  Color rendering index (Ra)  80  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 904 x 7 (maximum value)  Mass (g)  About 284 
    Rating:
    90%
    from S$129.90
    Min. 5 days
  17. Power cord with switch for LED multipurpose light "ECO & DECO"
    OHM ELECTRIC Power cord with switch for LED multipurpose light "ECO & DECO"
    A power cord with a switch dedicated to the LED multipurpose light "ECO & DECO".
    Cable Length (m)  Overall Length (m)  About 2.1  Where to Use  Indoor use only 
    from S$9.79
    Min. 2 days
  18. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required, easy installation Can be used with outlet power supply Closet, stairs / corridor,... Read More
    Rated Voltage  AC100V50/60Hz  Color  Daylight  Light Source  White LED (not replaceable) 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  19. LED push light
    OHM ELECTRIC LED push light
    LED push light that can be turned on and off just by pushing, with double-sided tape that is convenient for wall fixing to the closet on the bedside
    Dimension (mm)  (Approx.) Φ70 x height 24  Power Supply  3 x AAA batteries (sold separately)  Brightness  About 15 lumens  Mass (g)  Approx. 32 (excluding batteries)  Light Source  White LED x 1 (cannot be replaced) 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  20. Eco line lamp
    DN lighting Eco line lamp
    Φ15.5mm, space-saving lamp
    Lamp diameter  5/8inch(≒15.5mm)  Types of Light Bulb  Fluorescent lamp  Bolster  G5  Lamp shape  Straight pipe 
    from S$57.99
    Min. 7 days
  21. LED bar light 1350lm daylight color
    IRIS OHYAMA LED bar light 1350lm daylight color
    An LED bar light that illuminates a wide area. It is a touchless switch specification that can be turned on and off by simply holding your hand over the sensor without touching the main body. It is a stepless dimming method that can adjust the brightness to your liking. Two types of holders with ... Read More
    Trusco Part No.  836-8834 
    Rating:
    100%
    from S$129.90
    Min. 11 days
  22. Rainproof intermediate switch
    NICHIDO IND Rainproof intermediate switch
    Equipment without a switch comes with a switch !! With a switch just by installing it! Moreover, for overload protection of 15A or more! With lamp For floodlights, extension cords, power tools, and standby power savings
    Rated Voltage (V)  125  Rated Current (A)  14  Mass (g)  60  Applicable Wire Diameter (Φmm)  7~10.9 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  23. Socket with cord set
    Tokyo Metal Industry Socket with cord set
    Cable Length (m)  Bolster  E26  Suitable for  Up to 60W 
    from S$11.99
    Min. 2 days
  24. Remote control for LED bar light Multipurpose light Stepless dimming Angle adjustable Battery type
    ELPA (Asahi Electric) Remote control for LED bar light Multipurpose light Stepless dimming Angle adjustable Battery type
    It can be turned ON / OFF from a remote location. A convenient wall-mounted holder is also included. HIGH / LOW brightness can be switched between 2 levels Up to 3 optional connected slave units (31 cm) can be connected. The angle can be adjusted with the attached magnet holder. Even though it is... Read More
    Cable Length (m)  About 1.8, body: about 0.5  Operating distance (m)  About 8  Operating Temperature Range (℃)  10~40  Mass (g)  About 100  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 304 x 7 (maximum value)  Color rendering index (Ra)  80 
    from S$69.99
    Min. 2 days
  25. LED multipurpose light connection cord optional parts
    ELPA (Asahi Electric) LED multipurpose light connection cord optional parts
    You can connect the master unit and connected slave unit of the LED multipurpose light.
    Cable Length (m) 
    from S$8.69
    Min. 2 days
  26. LED shelf lighting adapter
    YAZAWA LED shelf lighting adapter
    Body dimensions (width W x height H x depth D) (mm)  47×99×33  Mass (g)  About 173  Cable Length (m)  About 300  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  27. LED bar light Multipurpose light 30cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    ELPA (Asahi Electric) LED bar light Multipurpose light 30cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet type
    The power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. Up to 3 optional connected cordless handsets (31 cm) can be connected. The angle can be... Read More
    Cable Length (m)  About 1.8, body: about 0.5  Mass (g)  About 100  Color rendering index (Ra)  80  Rated Power Consumption (W)  Single: 7.5  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 304 x 7 (maximum value)  Operating Temperature Range (℃)  10~40 
    from S$53.99
    Min. 2 days
  28. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required for connection, easy installation Can be used with outlet power supply Closet, sta... Read More
    Rated Voltage  AC100V50/60Hz  Color  Daylight  Light Source  White LED (not replaceable) 
    from S$38.99
    Min. 2 days
  29. Waterproof LED flat light
    Nikki Waterproof LED flat light
    Achieves energy saving, high brightness, long life, etc. by using high power LED. The flat design makes it ideal for use with small machines where space is limited. It is easy to use even in places where the installation space is limited. By mounting the power supply on the board, it is possible ... Read More
    Total Luminous Flux (Lm)  (Without lens) 1050, (with lens) 950  Illuminance (Lx)  (Without lens) 340, (with lens) 1700  Operating Ambient Temperature (℃)  -10 ° C to 40 ° C (with no icing)  Mass (kg)  Power Consumption (W)  10  Size  13  Power Cable (m)  3m(VCTF0.5mm2×2C)  Color Temperature (K)  5700  Trusco Part No.  833-8458  Color (Body)  Black  Glass Part  Clear glass  Power Supply  DC24V  LED  High Power LED type  Protection Class  IP67  Types of Light Bulb  LED  Lens  With integrated lens 
    from S$279.90
    Min. 2 days
  30. LED multipurpose light with proximity sensor
    YAMAZEN LED multipurpose light with proximity sensor
    Can be used with outlets or wall wiring. Equipped with an proximity sensor, it turns on and off just by holding your hand over it. Easy installation with screws on the ceiling and walls. As ceiling lighting, ceiling lights, lighting fixtures.
    Service Life  40,000 hours design life  Color Temperature (K)  5000  Set Contents  Tapping screw x 2  Warranty Period  1 year from date of purchase  Sensing distance (mm)  (Sensor) 150  Operating Temperature (℃)  5~30  Color rendering index (Ra)  80 and more  Power Supply  AC100V(50/60Hz) 
    from S$73.99
    Min. 2 days
  31. LED light for under shelf
    Doshisha LED light for under shelf
    It is a type of LED light that can be connected. The power on / off switch is easy. Since there are magnets and plates in the attached parts, it is easy to install. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the in... Read More
    Material  Aluminum, polycarbonate  Types of Light Bulb  LED 
    Rating:
    100%
    from S$94.99
    Min. 2 days
  32. LED large push light
    OHM ELECTRIC LED large push light
    Battery-powered, no wiring required. It can be easily installed in a little darkness without lighting equipment. It is a convenient push type / pull switch type 2WAY switch. If you use the dedicated AC / DC adapter (sold separately), you can also supply power from a household 100V power supply. P... Read More
    Suitable Bulbs  White LED  Brightness (Lm)  About 18  Included Accessories  One wood screw  Mass (g)  Approx. 130 (without batteries) 
    from S$12.99
    Min. 2 days
  33. LED bar light Multipurpose light Connecting slave unit 30cm Stepless dimming Angle adjustable
    ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 30cm Stepless dimming Angle adjustable
    Even though it is slim with a light guide plate, it is bright and thin, so it can be easily attached. Magnet holder Double-sided tape Wood screw
    Color rendering index (Ra)  80  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 304 x 7 (maximum value)  Operating Temperature Range (℃)  10~40  Mass (g)  About 86 
    from S$43.99
    Min. 2 days
  34. LED bar light, multi-purpose light, light/dark motion sensor, adjustable angle, outlet type
    ELPA (Asahi Electric) LED bar light, multi-purpose light, light/dark motion sensor, adjustable angle, outlet type
    It automatically turns on in response to people in dark places and turns off automatically after about 15 seconds. 1 unit can be connected with a separately sold connected handset (61 cm). The angle can be adjusted with the attached magnet holder. The light guide plate is used, and although it is... Read More
    Lighting Start Illuminance (Lux)  About 10 or less  Cable Length (m)  About 1.8, body: about 0.5  Operating Temperature Range (℃)  10~40  Lighting Hold Time  Sensor: Approximately 15 seconds  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 616 x 9 (maximum value)  Mass (g)  About 196  Rated Power Consumption (W)  Single: 14.5  Color rendering index (Ra)  80 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  35. LED tube light multi power cable set
    NICHIDO IND LED tube light multi power cable set
    Hard to break! Uses polycarbonate cover Low insect attraction that makes insects harder to break! It doesn't get hot! Equipment integrated type No electrical work required! Just connect the required number of lights! Can be connected according to size and length j. Easy installation with a de... Read More
    Operating Ambient Temperature (℃)  -20~40  Rated Current (A)  0.34  Dimensions, Width W x Depth D x Height H (mm)  1198×34×36  Number of Connections  15 with one power supply  Power Consumption (W)  17.9  Mass (g)  356  Color Temperature (K)  5000  Input voltage range (V)  85~125  Service Life  Ball: 40000 hours  Type  Indoor type  Types of Light Bulb  LED  Light Color  Neutral white 
    from S$149.90
    Min. 3 days
  36. LED bar light Multipurpose light 30cm Light and dark motion sensor Angle adjustable Outlet type
    ELPA (Asahi Electric) LED bar light Multipurpose light 30cm Light and dark motion sensor Angle adjustable Outlet type
    It turns on automatically in response to people in a dark place, and turns off automatically after about 15 seconds. Up to 3 optional connected cordless handsets (31 cm) can be connected. The angle can be adjusted with the attached magnet holder. Even though it is slim using the light guide plate... Read More
    Lighting Start Illuminance (Lux)  About 10 or less  Rated Power Consumption (W)  Single: 7.5  Mass (g)  About 102  Cable Length (m)  About 1.8, body: about 0.5  Outer Dimensions, Width W x Length L x Thickness (mm)  Approx. 32 x 316 x 9 (maximum value)  Operating Temperature Range (℃)  10~40  Color rendering index (Ra)  80  Lighting Hold Time  Sensor: Approximately 15 seconds 
    from S$69.99
    Min. 2 days
  37. LED multipurpose light
    KOIZUMI LED multipurpose light
    With a plug cord that can be powered by an outlet Instant lighting, resistant to cold. It does not take time to become bright like a fluorescent lamp. * Cannot be used in combination with a dimmer.
    Mass (kg)  0.9  Energy Consumption Efficiency (Lm/W)  115.1  Cable Length (m)  2000  Life of Light Source  40000 hours  Color Temperature (K)  5000  Dimensions, Width W x Depth D x Height H (cm)  60.0×6.1×6.0  Power Consumption (W)  7.6  Color rendering index (Ra)  80  Rated luminous flux (Lm)  875  Type  Direct and wall mounted dual use type  Brightness  FL20W equivalent  Types of Light Bulb  LED  Light Color  Neutral white  Included Accessories  With plug cord  Switch  With switch (All light → Off) 
    from S$119.90
    Min. 2 days
  38. LED under shelf lighting
    YAZAWA LED under shelf lighting
    Industry-leading energy-saving design with ultra-thin and compact size * This product cannot be used alone, please use it together with the adapter (ADP2A) outlet cord (PC200 or LC30).
    Rated Voltage  AC100V  Rated Life (hours)  About 40000  RoHS directive (corresponding to 10 substances)  Correspondence  Types of Light Bulb  LED 
    from S$39.99
    Min. 5 days
  39. Crossing cord for lighting under shelf
    YAZAWA Crossing cord for lighting under shelf
    from S$5.19
    Min. 5 days
  40. LED e-bright exclusive connection cord
    OHM ELECTRIC LED e-bright exclusive connection cord
    Dedicated connection cord for "LED Ebright Slim"
    Cable Length (cm)  About 100  Where to Use  Indoor use only 
    from S$6.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 293

Set Ascending Direction