All Category

Slim & Tube Lamps

A slim tube refers to a fluorescent lamp that has a narrower shape than before. The thickness is determined according to the standard. T6 has a tube diameter of 20 mm and T5 has a tube diameter of 15.5 mm. Unlike conventional thick fluorescent lamps, there is no flicker when lit, and the amount of light per power consumption is large. In addition, the slim tube has a long life, and some products can be used for 12,000 hours for normal products and 24,000 hours for long-life types. Although the price per unit is higher than that of a straight tube type fluorescent lamp, the fluorescent tube can be used for a long time, which is advantageous in terms of running cost.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Ace line lamp
    DN lighting Ace line lamp
    Rapid start type lamp with various sizes and colors
    Lamp diameter  6/8inch(≒20mm)  Types of Light Bulb  Fluorescent lamp  Lamp Type  Rapid start type fluorescent lamp  Lamp shape  Straight pipe 
    Rating:
    92%
    from S$28.99
    Min. 2 days
  2. Energy saving fluorescent lamp "Five Eco" 21W type replacement bulb
    OHM ELECTRIC Energy saving fluorescent lamp "Five Eco" 21W type replacement bulb
    "Five Eco" T5 lamp 21W dedicated lamp.
    Outer Diameter (Φmm)  16  Rated Power Consumption (W)  21  Overall Length (mm)  860  Mass (g)  About 80  Rated Life (hours)  About 8000 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  3. Energy saving fluorescent lamp "Five Eco" 8W type replacement bulb
    OHM ELECTRIC Energy saving fluorescent lamp "Five Eco" 8W type replacement bulb
    "Five Eco" T5 lamp 8W dedicated lamp.
    Outer Diameter (Φmm)  16  Rated Power Consumption (W)  Mass (g)  About 40  Rated Life (hours)  About 8000 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. Energy saving fluorescent lamp "Five Eco" 14W type replacement bulb
    OHM ELECTRIC Energy saving fluorescent lamp "Five Eco" 14W type replacement bulb
    "Five Eco" T5 lamp 14W dedicated lamp.
    Rated Power Consumption (W)  14  Outer Diameter (Φmm)  16  Overall Length (mm)  560  Mass (g)  About 50  Rated Life (hours)  About 8000 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  5. LED slim light
    YAZAWA LED slim light
    RoHS directive (corresponding to 10 substances)  Cable Length (m)  1.5  Service Life  About 40000 hours  Types of Light Bulb  LED  Color  White 
    from S$47.99
    Min. 2 days
  6. Seamless line lamp
    DN lighting Seamless line lamp
    A lamp that shines to the edge and creates a seamless light
    Rated Life (hours)  12000  Lamp diameter  6/8inch(≒20mm)  Bolster  GX5d  Lamp Type  Seamless line lamp T6 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  7. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required, easy installation Can be used with outlet power supply Closet, stairs / corridor,... Read More
    Rated Voltage  AC100V50/60Hz  Color  Daylight  Light Source  White LED (not replaceable) 
    from S$35.99
    Min. 2 days
  8. Eco line lamp
    DN lighting Eco line lamp
    Φ15.5mm, space-saving lamp
    Lamp diameter  5/8inch(≒15.5mm)  Types of Light Bulb  Fluorescent lamp  Bolster  G5  Lamp shape  Straight pipe 
    from S$48.99
    Min. 7 days
  9. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required for connection, easy installation Can be used with outlet power supply Closet, sta... Read More
    Rated Voltage  AC100V50/60Hz  Color  Daylight  Light Source  White LED (not replaceable) 
    from S$38.99
    Min. 2 days
  10. Seamless line lamp (FRT1250) for 1 light
    Panasonic Seamless line lamp (FRT1250) for 1 light
    * Please note that the power supply hole is not in the center. * Two small black spots appear on the lamp due to the lamp characteristics, but this is not a malfunction. * The lamp is sold separately.
    Number of Lights  Mass (kg)  1.5  Rated Lamp Power (W)  36  Bolster  GX5d  Type  High output type  Light Color  Neutral white  Applicable lamp  Seamless line lamp (FRT1250) for 1 light 
    from S$47.99
    Min. 6 days
  11. LED tube light multi power cable set
    NICHIDO IND LED tube light multi power cable set
    Hard to break! Uses polycarbonate cover Low insect attraction that makes insects harder to break! It doesn't get hot! Equipment integrated type No electrical work required! Just connect the required number of lights! Can be connected according to size and length j. Easy installation with a de... Read More
    Operating Ambient Temperature (℃)  -20~40  Rated Current (A)  0.34  Dimensions, Width W x Depth D x Height H (mm)  1198×34×36  Number of Connections  15 with one power supply  Power Consumption (W)  17.9  Mass (g)  356  Color Temperature (K)  5000  Input voltage range (V)  85~125  Service Life  Ball: 40000 hours  Type  Indoor type  Types of Light Bulb  LED  Light Color  Neutral white 
    from S$119.90
    Min. 6 days
  12. Five Eco N 8W
    OHM ELECTRIC Five Eco N 8W
    A lighting fixture exclusively for the straight tube fluorescent lamp "Five Eco" 8W. (Fluorescent lamp sold separately) Slim and lightweight space-saving type. Up to 6 units can be connected using the included joiner. Easy installation without any construction work.
    Rated Input Current (A)  0.125  Rated Input Voltage (V)  100  Mass (g)  100 (excluding lamp)  Frequency  50/60Hz  Number of Connections  6 units  Power Consumption (W)  Dimension (mm)  Height 40 x width 313 x depth 19  Color  White 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  13. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) Easy installation without electrical work for connection, can be used with outlet power supply Closet, stairs,... Read More
    Outer dimensions, Width W x Height H x Depth D (mm)  (Approx.) 300 x 36 x 23 (body only)  Rated Current (A)  0.09  Power Consumption (W)  Total Luminous Flux (Lm)  520  Rated Voltage  AC100V50/60Hz  Mass of Main Unit (g)  About 78  Color  Daylight  Light Source  White LED (not replaceable) 
    from S$32.99
    Min. 2 days
  14. LED tube light multi
    NICHIDO IND LED tube light multi
    Hard to break! Uses polycarbonate cover Low insect attraction that makes insects harder to break! It doesn't get hot! Equipment integrated type No electrical work required! Just connect the required number of lights! Can be connected according to size and length j. Easy installation with a de... Read More
    Operating Ambient Temperature (℃)  -20~40  Rated Current (A)  0.34  Dimensions, Width W x Depth D x Height H (mm)  1198×34×36  Number of Connections  15 with one power supply  Power Consumption (W)  17.9  Mass (g)  356  Color Temperature (K)  5000  Input voltage range (V)  85~125  Service Life  Ball: 40000 hours  Specification  For connection (main unit only)  Type  Indoor type  Types of Light Bulb  LED  Light Color  Neutral white 
    from S$99.90
    Min. 6 days
  15. LED tube light
    NICHIDO IND LED tube light
    High color rendering and bright energy-saving lighting !! Low insect attraction that makes insects harder! Hard to break! Uses polycarbonate cover Does not get hot! Brightness equivalent to straight tube fluorescent lamp 110 type
    Rated Current (A)  (100V)0.53、(200V)0.29  Energy Consumption Efficiency (Lm/W)  (100V)158.8、(200V)154.2  Power Consumption (W)  (100V)34、(200V)35  Operating Ambient Temperature (℃)  -20~45  Input power (V)  100/200 combined (50 / 60Hz)  Warranty Period  2 years  Frequency (Hz)  50/60  Color Temperature (K)  5000  Mass (g)  530  Rated luminous flux (Lm)  5400  Color rendering index (Ra)  82  Input voltage range (V)  85~240  Service Life  Ball: 50000 hours  Type  Indoor type  Types of Light Bulb  LED  Specification  One side power supply 
    from S$189.90
    Min. 6 days
  16. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required, easy installation Can be used with outlet power supply Closet, stairs / corridor,... Read More
    Outer dimensions, Width W x Height H x Depth D (mm)  (Approx.) 300 x 36 x 23 (body only)  Rated Current (A)  0.09  Power Consumption (W)  Total Luminous Flux (Lm)  520  Rated Voltage  AC100V50/60Hz  Mass of Main Unit (g)  About 78  Color  Lamp colour  Light Source  White LED (not replaceable) 
    from S$35.99
    Min. 5 days
  17. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Recommended for indirect lighting of places and rooms where you want to add light, product display lighting of stores Energy-saving lighting equipment E-Bright Slim (for indoor use only) No electrical work required, easy installation Can be used with outlet power supply Closet, stairs / corridor,... Read More
    Rated Voltage  AC100V50/60Hz  Color  Lamp colour  Light Source  White LED (not replaceable) 
    from S$43.99
    Min. 5 days
  18. LED Ebright Light Bar
    OHM ELECTRIC LED Ebright Light Bar
    Color  Lamp colour 
    from S$32.99
    Min. 5 days
  19. ViewLampTube (View Lamp Tube) Straight tube LED for interior lighting signboard
    NIKKEN HARDWARE ViewLampTube (View Lamp Tube) Straight tube LED for interior lighting signboard
    Wall signboard, for façade, single-sided light emission type 300 degree light distribution
    Mounting Screw Spacing (mm)  200~250  Light distribution angle (°)  300  Input Voltage (V)  AC100~AC240  Bolster  G13  Protection Class  IP65  Types of Light Bulb  LED  Specification  No need to overlap lamps  Dimmability  × 
    from S$67.99
    Min. 7 days
  20. Slim light LED
    SAGA DENKI KOGYO Slim light LED
    The lighting unit is as thin as 20 mm, making it suitable for work in narrow spaces. Chemical resistant resin is used for the outer cylinder and grip. If it gets dirty, you can wipe it off with a solvent such as thinner. It is a surface-emitting LED with a diffusion film attached, and has a diffu... Read More
    standard electricity consumption (yen/h)  0.08  Cable Length (m)  0.3  Power Input (V)  100  Mass (g)  150  Total Luminous Flux (Lm)  180  Brightness (Lm)  180  Power Consumption (W)  Overall Length (mm)  314  Trusco Part No.  756-8517  Type  Chemical resistant outer cylinder type  Structure  Double insulation structure  Types of Light Bulb  LED 
    from S$259.90
    Min. 3 days
  21. Ace line slim fluorescent light
    DN lighting Ace line slim fluorescent light
    from S$28.99
    Min. 6 days
  22. View Lamp Tube Straight Tube LED for Interior Lighting Signboard
    NIKKEN HARDWARE View Lamp Tube Straight Tube LED for Interior Lighting Signboard
    Wall signboard, for façade, double-sided light emission type 360 degree light distribution
    Mounting Screw Spacing (mm)  200~250  Light distribution angle (°)  360  Input Voltage (V)  AC100~AC240  Bolster  G13  Protection Class  IP65  Types of Light Bulb  LED  Specification  No need to overlap lamps  Dimmability  × 
    from S$78.99
    Min. 7 days
  23. ViewLampTube Straight LED Tube for Interior Lighting Signboard
    NIKKEN HARDWARE ViewLampTube Straight LED Tube for Interior Lighting Signboard
    Straight tube LED fluorescent lamp "view lamp tube" for internally illuminated signboards. Overturning the conventional wisdom of internal lighting straight tube LEDs, the power supply is stored in the base of the internal lighting signboard. The latest straight tube LED "view lamp... Read More
    Input Voltage (V)  AC100-AC240  Bolster  G13  Protection Class  IP65  Types of Light Bulb  LED  Dimming method  × 
    from S$67.99
    Min. 7 days
  24. Five Eco 21W (W87cm)
    AS ONE Five Eco 21W (W87cm)
    As ONE Part Number  61-7344-49  Type  Body  Material  Made of aluminium  Size  W87×D2.1×H4.2cm 
    from S$74.99
    Min. 5 days
  25. Five Eco 14W (W57.3cm)
    AS ONE Five Eco 14W (W57.3cm)
    As ONE Part Number  61-7344-54  Type  Body  Material  Made of aluminium  Size  W57.3×D2.1×H4.2cm 
    from S$59.99
    Min. 5 days
  26. Slim line lamp
    DN lighting Slim line lamp
    Instant start lamp
    Color Temperature (K)  4200  Lamp diameter  6/8inch(≒20mm)  Bolster  FaX6  Types of Light Bulb  Fluorescent lamp  Lamp Type  Instant start type fluorescent lamp  Lamp shape  Straight pipe  Color  White 
    Rating:
    90%
    Discontinued
  27. Seamless slim lamp
    DN lighting Seamless slim lamp
    Φ15.5mm, a lamp that shines to the edge and produces seamless light
    Lamp diameter  5/8inch(≒15.5mm)  Lamp shape  Straight pipe  Bolster  GX7JEL  Lamp Type  Seamless slim lamp 
    Discontinued
  28. Five Eco N 21W
    OHM ELECTRIC Five Eco N 21W
    A lighting fixture exclusively for the straight tube fluorescent lamp "Five Eco" 21W. (Fluorescent lamp sold separately) Slim, lightweight and space-saving type. Up to 6 units can be connected using the included joiner. Easy installation without any construction work.
    Rated Input Current (A)  0.38  Rated Input Voltage (V)  100  Power Consumption (W)  21  Mass (g)  230 (excluding lamp)  Frequency  50/60Hz  Number of Connections  6 units  Color  Black  Dimension (mm)  Height 40 x width 873 x 19 depth 
    Discontinued
  29. Five Eco N 8W
    OHM ELECTRIC Five Eco N 8W
    A lighting fixture exclusively for the straight tube fluorescent lamp "Five Eco" 8W. (Fluorescent lamp sold separately) Slim and lightweight space-saving type. Up to 6 units can be connected with the included joiner. Easy installation without construction
    Rated Input Current (A)  0.125  Rated Input Voltage (V)  100  Mass (g)  100 (excluding lamp)  Frequency  50/60Hz  Number of Connections  6 units  Power Consumption (W)  Color  Black  Dimension (mm)  Height 40 x width 313 x depth 19 
    Discontinued
  30. Slim T5 tube
    PHILIPS Slim T5 tube
    A slim tube diameter of 16.5 mm, a highly efficient and long-life energy-saving lamp. Achieves a long life of 24,000 hours, which is twice as long as conventional products. Philips' original coating technology keeps the luminous flux retention rate at 90% even at the end of life. The industry... Read More
    Current (A)  0.17  Pipe Diameter (Φmm)  16.5  Rated Average Life (hours)  24000 (50% survival rate)  Bolster  G5 
    Rating:
    20%
    Discontinued
  31. Paraslim
    JEFCOM Paraslim
    Uses T4 fluorescent tube! Super slim and smart lamp! Can be connected up to 150W! Uses an ultra-slim 12Φmm T4 fluorescent tube. The body is also thin and smart. (The diameter of the conventional slim lamp is Φ20, Φ15.5) Built-in inverter circuit for instant lighting and no flicker. Bright and ene... Read More
    Rated Input Voltage (V)  100  Frequency (Hz)  50/60 
    Discontinued
  32. Slim Fluorite Replacement Fluorescent Lamp
    HATAYA Slim Fluorite Replacement Fluorescent Lamp
    Service Life  5000 hours  Types of Light Bulb  Fluorescent lamp 
    Discontinued
  33. Seamless slim T5 tube
    DN lighting Seamless slim T5 tube
    Φ15.5mm, a lamp that shines to the edge and produces seamless light
    Lamp diameter  5/8inch(≒15.5mm)  Lamp shape  Straight pipe  Lamp Type  Seamless slim lamp 
    Discontinued
  34. T5 tube lamp with reflective sheet
    YAZAWA T5 tube lamp with reflective sheet
    It can be used in lighting equipment for T5 tube fluorescent lamps.
    Bolster  G5 
    Rating:
    100%
    Discontinued
  35. Five Eco N 14W
    OHM ELECTRIC Five Eco N 14W
    A lighting fixture exclusively for the straight tube fluorescent lamp "Five Eco" 14W. (Fluorescent lamp sold separately) Slim, lightweight and space-saving type. Up to 6 units can be connected using the included joiner. Easy installation without any construction work.
    Rated Input Current (A)  0.25  Rated Input Voltage (V)  100  Power Consumption (W)  14  Mass (g)  170  Frequency  50/60Hz  Number of Connections  6 units  Color  Black  Dimension (mm)  Height 40 x width 573 x depth 19 
    Discontinued
  36. Ace line lamp
    DN lighting Ace line lamp
    Rapid start type lamp with various sizes
    Lamp Type  Rapid start type fluorescent lamp  Lamp shape  Straight pipe  Lamp diameter  6/8inch(≒20mm) 
    Rating:
    100%
    Discontinued
  37. Replacement slim lamp
    JEFCOM Replacement slim lamp
    Ultra-slim 12Φmm T4 fluorescent tube Supports various applications with abundant color variations
    Discontinued
  38. e-line lamp
    DN lighting e-line lamp
    Φ15.5mm, space-saving lamp
    Lamp diameter  5/8inch(≒15.5mm)  Lamp shape  Straight pipe 
    Discontinued
  39. Thin fluorescent lamp for high frequency lighting FQ
    Mitsubishi Electric Thin fluorescent lamp for high frequency lighting FQ
    Achieves stylish equipment with a slim tube diameter. It has a slim shape with a pipe diameter of Φ16 mm. It enables the design of thin appliances and makes effective use of space. * Be sure to use this lamp with the indication "Hf lamp only".
    Pipe Diameter (Φmm)  16  Types of Light Bulb  Fluorescent lamp  Bolster  G5 
    Rating:
    100%
    Discontinued
  40. Seamless line lamp
    DN lighting Seamless line lamp
    A lamp that shines to the edge and produces seamless light
    Lamp Type  Seamless line lamp T6  Rated Life (hours)  12000  Lamp diameter  6/8inch(≒20mm) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction