Equipment without a switch comes with a switch !! With a switch just by installing it! Moreover, for overload protection of 15A or more! With lamp
For floodlights, extension cords, power tools, and standby power savings
Rated Voltage (V) 125 Rated Current (A) 14 Mass (g) 60 Applicable Wire Diameter (Φmm) 7~10.9
Body dimensions (width W x height H x depth D) (mm) 47×99×33 Mass (g) About 173 Cable Length (m) About 300 RoHS directive (corresponding to 10 substances) Correspondence
Material (Body) Steel plate Suitable for (Paul) 4B Wiring Length (Secondary side) 15m or less Operating Temperature Range (℃) -25~+40 Rated Voltage (V) 100/200~242 Withstand Voltage (kV) 15 (Common mode) Rated Frequency (Hz) 50/60 Lead wire (mm) 800
You can enjoy pendant lighting by combining light bulbs and shades.
Cable Length (m) 0.5 Mass of Main Unit (g) 98 Color Black RoHS directive (corresponding to 10 substances) Correspondence Bolster E26 Rated Capacity (W) Up to 60
Dedicated to LED neon tube lights.
* Cannot be used with products other than the following. * LED neon tube light NTL011 series / NTL012 series
Body dimensions (width W x height H x depth D) (mm) 25×50×25 Mass of Main Unit (g) 31 Cable Length (cm) Approximately 50 (including sensor) Function Human Sensor
You can easily use it as a simple lighting just by plugging it into a household outlet.
Switch (Lighting) Intermediate switch Mass of Main Unit (g) 108 Cable Length (m) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Bolster E17 Rated Capacity (W) Up to 40
You can enjoy pendant lighting by combining light bulbs and shades.
Cable Length (m) 0.5 Mass of Main Unit (g) 75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Bolster E26 Rated Capacity (W) Up to 60
Dedicated to LED neon tube lights.
* Cannot be used with products other than the following. * LED neon tube light NTL011 series / NTL012 series
Body dimensions (width W x height H x depth D) (mm) 33×65×25 Mass of Main Unit (g) 39 Cable Length (cm) Approximately 47 (including switch part) Function ON / OFF switching, dimming function
You can enjoy pendant lighting by combining light bulbs and shades.
Cable Length (m) 1 Mass of Main Unit (g) 150 Color Black RoHS directive (corresponding to 10 substances) Correspondence Bolster E26 Rated Capacity (W) Up to 60
You can easily use it as a simple lighting just by plugging it into a household outlet.
Switch (Lighting) Intermediate switch Mass of Main Unit (g) 130 Cable Length (m) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Bolster E26 Rated Capacity (W) Up to 60
Dedicated to LED neon tube lights.
* Cannot be used with products other than the following. * LED neon tube light NTL011 series / NTL012 series
Body dimensions (width W x height H x depth D) (mm) 25×60×13 Mass of Main Unit (g) 26 Cable Length (cm) Approximately 28 (including switch part) Function ON / OFF switching
It is a connection cord and parts exclusively for Eco Slim. You can connect both cords and parts. Up to 12 units can be connected using this product. It can be used by connecting from one power supply, so it can be used for various purposes. When connected, even if one main unit switch in between... Read More
Type Connecting cords & joint parts Input Power (V) 100(50/60Hz) Cable Length (m) 0.27 Power Consumption (W) About 4.5