Multi-purpose Lamps
Other Related Pages
- MonotaRO LED LampComes with a back magnet. The lighting angle can be adjusted. * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use the battery for a long time, remove the battery from the main unit and store... Read MoreIncluded Accessories 2 screws Dimension (mm) 220×56×30 Power Supply AAA battery × 3 (not included) Light Source COB(3W) Types of Light Bulb LED
- YAMAZEN LED Multipurpose LightFor kitchens / washbasins, closets / storage rooms. Easy installation with screws on the ceiling / wall surface. 2WAY specifications that can be used anywhere. An outlet can be used with a power plug. Can be installed by wall wiring. As kitchen lighting, sink lighting, storage lighting, warehouse... Read MoreService Life 40000 hours Rated Frequency (Hz) 50/60 Color Temperature (K) 5000 Color rendering index (Ra) 80 and more Rated Voltage (V) AC100 Types of Light Bulb LED Included Accessories Tapping screws (2)
- OHM ELECTRIC LED multipurpose light "ECO & DECO"Comes with a power cord with a switch. Direct connection without joints is also possible. It is also possible to concatenate with a concatenation code (sold separately). No electrical work required, easy installation (on the metal surface, it can be easily installed and removed using the attached... Read MoreRated Life (hours) 40000 Average Color Rendering Index (Ra) 80 Power Source AC100V 50/60Hz Where to Use Indoor use only Light Source LED
- Noah LED energy saving bar lightWith an intermediate switch, you can easily turn the power on / off at hand. Although it is LED lighting, there is no need for a troublesome AC adapter, and you can use it by plugging it directly into an AC outlet.Voltage (V) 100 Types of Light Bulb LED
- OHM ELECTRIC For connecting LED multipurpose light "ECO & DECO"Direct connection without joints is also possible. It is also possible to concatenate with a concatenation code (sold separately). No electrical work required, easy installation (on the metal surface, it can be easily installed and removed using the attached magnet). For indirect lighting of home... Read MoreRated Life (hours) 40000 Power Source AC100V 50/60Hz Where to Use Indoor use only Light Source LED
- ELPA (Asahi Electric) LED bar light Multipurpose light 60cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet typeThe power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. One optional connected slave unit (61 cm) can be connected. The angle can be adjusted w... Read MoreCable Length (m) About 1.8, body: about 0.5 Mass (g) About 192 Rated Power Consumption (W) Single: 14.5 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 604 x 7 (maximum value) Operating Temperature Range (℃) 10~40 Color rendering index (Ra) 80
- ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 90cm Stepless dimming Angle adjustableIt can be turned ON / OFF from a remote location. A convenient wall-mounted holder is also included. HIGH / LOW brightness can be switched between 2 levels. One optional connected slave unit (61 cm) can be connected. The angle can be adjusted with the attached magnet holder. Using the light guide... Read MoreRated Power Consumption (W) [The body] simple substance: 14.5 Cable Length (m) About 1.8, body: about 0.5 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 604 x 7 (maximum value) Color rendering index (Ra) 80 Operating Temperature Range (℃) 10~40 Operating distance (m) About 8 Mass (g) About 192
- Noah NOABRIGHT LEDUses a large LED (5X5mm). Since it generates less heat, it can be installed without worrying about the material of the installation location.Voltage (V) 100 Cable Length (m) 2 Included Accessories 2 dedicated brackets, 2 wood screws Height (mm) 21.5 Width (mm) 50 Types of Light Bulb LED Specification With body switch
- ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 60cm Stepless dimming Angle adjustableBy using a light guide plate, it is slim but evenly bright and thin, so it can be easily attached. Magnet holder Double-sided tape Wood screwOperating Temperature Range (℃) 10~40 Mass (g) About 180 Color rendering index (Ra) 80 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 604 x 7 (maximum value)
- ELPA (Asahi Electric) LED bar light Multipurpose light 90cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet typeThe power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. The angle can be adjusted with the attached magnet holder. Using the light guide plate,... Read MoreRated Power Consumption (W) 20 (* When brightness is 100%) Cable Length (m) About 1.8, body: about 0.5 Operating Temperature Range (℃) 10~40 Color rendering index (Ra) 80 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 904 x 7 (maximum value) Mass (g) About 284
- OHM ELECTRIC LED push lightLED push light that can be turned on and off just by pushing, with double-sided tape that is convenient for wall fixing to the closet on the bedsideDimension (mm) (Approx.) Φ70 x height 24 Power Supply 3 x AAA batteries (sold separately) Brightness About 15 lumens Mass (g) Approx. 32 (excluding batteries) Light Source White LED x 1 (cannot be replaced)
- IRIS OHYAMA LED bar light 1350lm daylight colorAn LED bar light that illuminates a wide area. It is a touchless switch specification that can be turned on and off by simply holding your hand over the sensor without touching the main body. It is a stepless dimming method that can adjust the brightness to your liking. Two types of holders with ... Read MoreTrusco Part No. 836-8834
- ELPA (Asahi Electric) Remote control for LED bar light Multipurpose light Stepless dimming Angle adjustable Battery typeIt can be turned ON / OFF from a remote location. A convenient wall-mounted holder is also included. HIGH / LOW brightness can be switched between 2 levels Up to 3 optional connected slave units (31 cm) can be connected. The angle can be adjusted with the attached magnet holder. Even though it is... Read MoreCable Length (m) About 1.8, body: about 0.5 Operating distance (m) About 8 Operating Temperature Range (℃) 10~40 Mass (g) About 100 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 304 x 7 (maximum value) Color rendering index (Ra) 80from S$69.99Min. 2 days
- ELPA (Asahi Electric) LED multipurpose light connection cord optional partsYou can connect the master unit and connected slave unit of the LED multipurpose light.Cable Length (m) 1from S$8.69Min. 2 days
- ELPA (Asahi Electric) LED bar light Multipurpose light 30cm Sensor type lighting Non-contact stepless dimming Angle adjustable Outlet typeThe power can be turned on / off by simply holding your hand over the non-contact switch, and stepless dimming can be performed between the maximum (100%) and the minimum (about 10%) by holding your hand over. Up to 3 optional connected cordless handsets (31 cm) can be connected. The angle can be... Read MoreCable Length (m) About 1.8, body: about 0.5 Mass (g) About 100 Color rendering index (Ra) 80 Rated Power Consumption (W) Single: 7.5 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 304 x 7 (maximum value) Operating Temperature Range (℃) 10~40from S$53.99Min. 2 days
- Nikki Waterproof LED flat lightAchieves energy saving, high brightness, long life, etc. by using high power LED. The flat design makes it ideal for use with small machines where space is limited. It is easy to use even in places where the installation space is limited. By mounting the power supply on the board, it is possible ... Read MoreTotal Luminous Flux (Lm) (Without lens) 1050, (with lens) 950 Illuminance (Lx) (Without lens) 340, (with lens) 1700 Operating Ambient Temperature (℃) -10 ° C to 40 ° C (with no icing) Mass (kg) 1 Power Consumption (W) 10 Size 13 Power Cable (m) 3m(VCTF0.5mm2×2C) Color Temperature (K) 5700 Trusco Part No. 833-8458 Color (Body) Black Glass Part Clear glass Power Supply DC24V LED High Power LED type Protection Class IP67 Types of Light Bulb LED Lens With integrated lensfrom S$279.90Min. 2 days
- YAMAZEN LED multipurpose light with proximity sensorCan be used with outlets or wall wiring. Equipped with an proximity sensor, it turns on and off just by holding your hand over it. Easy installation with screws on the ceiling and walls. As ceiling lighting, ceiling lights, lighting fixtures.Service Life 40,000 hours design life Color Temperature (K) 5000 Set Contents Tapping screw x 2 Warranty Period 1 year from date of purchase Sensing distance (mm) (Sensor) 150 Operating Temperature (℃) 5~30 Color rendering index (Ra) 80 and more Power Supply AC100V(50/60Hz)from S$73.99Min. 2 days
- Doshisha LED light for under shelfIt is a type of LED light that can be connected. The power on / off switch is easy. Since there are magnets and plates in the attached parts, it is easy to install. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the in... Read MoreMaterial Aluminum, polycarbonate Types of Light Bulb LED
- OHM ELECTRIC LED large push lightBattery-powered, no wiring required. It can be easily installed in a little darkness without lighting equipment. It is a convenient push type / pull switch type 2WAY switch. If you use the dedicated AC / DC adapter (sold separately), you can also supply power from a household 100V power supply. P... Read MoreSuitable Bulbs White LED Brightness (Lm) About 18 Included Accessories One wood screw Mass (g) Approx. 130 (without batteries)from S$12.99Min. 2 days
- ELPA (Asahi Electric) LED bar light Multipurpose light Connecting slave unit 30cm Stepless dimming Angle adjustableEven though it is slim with a light guide plate, it is bright and thin, so it can be easily attached. Magnet holder Double-sided tape Wood screwColor rendering index (Ra) 80 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 304 x 7 (maximum value) Operating Temperature Range (℃) 10~40 Mass (g) About 86from S$43.99Min. 2 days
- ELPA (Asahi Electric) LED bar light, multi-purpose light, light/dark motion sensor, adjustable angle, outlet typeIt automatically turns on in response to people in dark places and turns off automatically after about 15 seconds. 1 unit can be connected with a separately sold connected handset (61 cm). The angle can be adjusted with the attached magnet holder. The light guide plate is used, and although it is... Read MoreLighting Start Illuminance (Lux) About 10 or less Cable Length (m) About 1.8, body: about 0.5 Operating Temperature Range (℃) 10~40 Lighting Hold Time Sensor: Approximately 15 seconds Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 616 x 9 (maximum value) Mass (g) About 196 Rated Power Consumption (W) Single: 14.5 Color rendering index (Ra) 80
- ELPA (Asahi Electric) LED bar light Multipurpose light 30cm Light and dark motion sensor Angle adjustable Outlet typeIt turns on automatically in response to people in a dark place, and turns off automatically after about 15 seconds. Up to 3 optional connected cordless handsets (31 cm) can be connected. The angle can be adjusted with the attached magnet holder. Even though it is slim using the light guide plate... Read MoreLighting Start Illuminance (Lux) About 10 or less Rated Power Consumption (W) Single: 7.5 Mass (g) About 102 Cable Length (m) About 1.8, body: about 0.5 Outer Dimensions, Width W x Length L x Thickness (mm) Approx. 32 x 316 x 9 (maximum value) Operating Temperature Range (℃) 10~40 Color rendering index (Ra) 80 Lighting Hold Time Sensor: Approximately 15 secondsfrom S$69.99Min. 2 days
- KOIZUMI LED multipurpose lightWith a plug cord that can be powered by an outlet Instant lighting, resistant to cold. It does not take time to become bright like a fluorescent lamp. * Cannot be used in combination with a dimmer.Mass (kg) 0.9 Energy Consumption Efficiency (Lm/W) 115.1 Cable Length (m) 2000 Life of Light Source 40000 hours Color Temperature (K) 5000 Dimensions, Width W x Depth D x Height H (cm) 60.0×6.1×6.0 Power Consumption (W) 7.6 Color rendering index (Ra) 80 Rated luminous flux (Lm) 875 Type Direct and wall mounted dual use type Brightness FL20W equivalent Types of Light Bulb LED Light Color Neutral white Included Accessories With plug cord Switch With switch (All light → Off)from S$119.90Min. 2 days
- YAZAWA LED under shelf lightingIndustry-leading energy-saving design with ultra-thin and compact size * This product cannot be used alone, please use it together with the adapter (ADP2A) outlet cord (PC200 or LC30).Rated Voltage AC100V Rated Life (hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Types of Light Bulb LEDfrom S$39.99Min. 5 days
- MAY Luminous lightCan be used anywhere! 280 lumens Approximately 220 x 60 x 35 mm Weight: Approximately 220g (including batteries) Continuous lighting time: Approximately 15 hours With 4 AA batteries With back magnet and hookBrightness (Lm) 280 Continuous Lighting Time (hours) About 15 Dimension (mm) About 220 × 60 × 35from S$28.99Min. 2 days
- OHM ELECTRIC LED sensor push lightBattery-powered, no wiring required. It can be easily installed in a little darkness without lighting equipment. Comes with a light / dark sensor and a motion sensor. Comes with a sensor / manual selector switch. Convenient push / pull switch type 2WAY switch Power can be supplied from a househol... Read MoreSensor Light / dark sensor / People sensor Brightness (Lm) About 20 Mass (g) Approx. 190 (without batteries) Included Accessories One wood screw Suitable Bulbs White LEDfrom S$27.99Min. 2 days
- OHM ELECTRIC LED night lightIt can be turned on and off with a switch. It has a long life and saves power because it uses an easy-to-install LED that can be simply plugged into a wall outlet (100V) at home.Mass (g) About 58 Power Consumption (W) About 0.12 (when lit) Power Supply AC100V50/60Hzfrom S$7.29Min. 2 days
- MPOWERD ANYTIME Multi-function LED lightAnytime, anywhere, this one is bright enough. When connected to an outlet, it automatically lights up in the event of a power outage, so you can use it in your living room, study, bedroom, or even during a disaster power outage. Brightness up to 580 lumens, 3 color modes to suit your room. (Dayli... Read MoreOperating Temperature Range (℃) -20~40 Battery 3.7V、5200mAh LED Life (Hours) 40000 Power Consumption (W) 6 (when lit), 12 (when lit + charged) Light Source Color Day white, daylight, bulb color Types of Light Bulb LED Material PC resin, ABS resin Specification With magnet and strapfrom S$149.90Min. 6 days
- OHM ELECTRIC LED push lightTurns on / off just by pushing. A plate that is convenient for fixing the wall, and screws with double-sided tape can also be fixed.Power Supply 3 x AA batteries (sold separately) Light Source 1 white LED (not replaceable) Outer dimensions, Width W x Height H x Depth D (mm) 100×100×29from S$7.79Min. 2 days
- Fujikura Basic light cord 3mEasy to install! Just fix the hook and pinch it! There are power outlets on both sides for easy connection.Frequency (Hz) 50/60Hz Color Temperature (K) 5500-6000 Rated Voltage (V) AC100 Waterproof Protection Grade IP65
- ELPA (Asahi Electric) LED multi-purpose light stick with remote control Dry cell type Daylight color Brightness 2 stages Equipped with dimming function No construction required Easy installationIt can be turned ON / OFF from a remote location. A convenient mounting holder is also included. HIGH / LOW brightness can be switched between 2 levels. Selectable usage scenes: Holder mounting / hook mounting / handy light.Type Body Types of Light Bulb LEDfrom S$24.99Min. 4 days
- SIGNET Rechargeable COB LED slim lightIt can be used at various sites by equipping it with a magnet. 360 degree freedom. You can work by attaching it to the car body. * AC adapter is not included. USB cable only.Continuous Operating Time (hours) 2.5 Recharging Time (hours) 4 Total Luminous Flux (Lm) 470 Brightness 470 lumens Types of Light Bulb LED
- ELPA (Asahi Electric) LED switch lightYou can use it immediately by plugging it directly into an outlet. Each time the ON / OFF switch is pressed, it turns on / off. The plug part has a tracking-resistant cover to prevent electric fire. Since LED is used as the light source, it consumes less power and is economical.Rated Voltage (V) AC100 Types of Light Bulb LED
- KOIZUMI LED multipurpose lightInstant lighting, resistant to cold. It doesn't take long to get bright like fluorescent lights * Cannot be used in combination with a dimmer.Mass (kg) 0.7 Energy Consumption Efficiency (Lm/W) 115.1 Life of Light Source 40000 hours Color Temperature (K) 5000 Dimensions, Width W x Depth D x Height H (cm) 60.0×6.1×6.0 Power Consumption (W) 7.6 Color rendering index (Ra) 80 Rated luminous flux (Lm) 875 Light Color Daylight Brightness FL20W equivalent Types of Light Bulb LEDfrom S$99.90Min. 5 days
- Fujikura Rainproof specification with stand set power cordThe set with a stand is convenient because it can be moved! Ideal for temporary lights at work sites! It can also rotate in the vertical and horizontal directions. The movable joint can be turned to one side, both sides, up, down, left and right, and supplies light at the optimum angle that suits... Read MorePower Cable (m) 3 Color Temperature (K) 5500-6000 Rated Voltage (V) AC100 Waterproof Protection Grade IP65from S$339.90Min. 4 days
- IWASAKI ELECTRIC LEDioc LED light bulb FIdeal for area lighting such as parking lots. Equipped with an air-cooling fan that enhances heat dissipation, it is also compatible with general floodlights (sealed type). Easy to use LED.Material (Main unit) PES, (Glove) Polycarbonate Operating Temperature Range (℃) -20~+40 Rated Life (hours) 40000 Bolster E39 Types of Light Bulb LED Lighting Direction Universal lighting Color White paintfrom S$689.90Min. 5 days
- OHM ELECTRIC LED push lightAs a bedside light, as a handy light, it lights up just by pushing the main body lightly (when using the holder) It can be used as a handy light by taking it out of the holder. Anti-flying pine shape (IPX4) Luminescent ring that glows in the darkPower Supply 3 AA batteries (sold separately) Waterproof IPX4 (Anti-proof type) Mass (g) Approximately 120 (excluding batteries) Light Source Orange LED x 1 (cannot be replaced)from S$16.99Min. 5 days
- IWASAKI ELECTRIC LEDioc LED light bulb* The above characteristics are the values when the ambient temperature is + 25 ° C (according to the in-house standard based on JIS). * Please use the lamp within the operating temperature range of the equipment to be combined. * Power consumption is the value when each lamp and compatible power... Read MoreOperating Temperature Range (℃) -25~+40 Types of Light Bulb LEDfrom S$679.90Min. 9 days
- NICHIDO IND LED slim stick 24PExcellent brightness! Selectable 3WAY 24 LEDs (diffusion type) on the side and 1 LED on the top (spot type) illuminate brightly! Since it has a magnet, you can work with both hands if you fix it.Illuminance (Lx) (1m)1P:304、24P:55 Operating Ambient Temperature (℃) -5~60 Practical lighting time 1P: 8 hours Light Angle 1P: 90 degrees, 24P: 120 degrees Rated luminous flux (Lm) 1P:45、24P:72 Continuous Lighting Time (hours) 1P:8.5、24P:1 Color Temperature (K) 1P:8000、24P:10000 Dimensions, Width W x Depth D x Height H (mm) 28×20×202 Mass (g) 55 (including battery: 102) Power Supply AAA alkaline battery x 4 Included Accessories AAA alkaline battery x 4, strap Service Life Ball: 40000 hours Type Indoor type Types of Light Bulb LED Light Source LED 1P+24P Specification With magnetfrom S$17.99Min. 2 days