Glasses Mount Lights
- 3M Light vision 2● Built-in light with angle adjustment function. (Available for continuous irradiation for 50 hours, using commercially available batteries) ● Since you can use both hands, there is no inconvenience that one hand is blocked by a flashlight. ● Since it irradiates from the left and right, it can ir... Read MoreTrusco Part No. 344-7065 Continuous Operating Time (hours) 50 Mass (g) 63 Applicable Standard ANSI Z87 Included Accessories Exclusive bag, strap Types of Light Bulb LED Material (Frame) Nylon Material (Lens) PolycarbonateDiscontinued
- Contec Glasses lightIdeal for work in the dark with both hands. Easy installation just by sandwiching it between glasses. The brightness is doubled when the two lights are combined.Material ABS resin Continuous Operating Time (hours) About 60 Mass (g) Approx. 15 (including battery per unit) Power Supply Coin cell battery CR2032 x 2 (one side) Types of Light Bulb LED Lighting Type LED lightDiscontinued
- 3M 3M Light Vision LED Clip LightAn LED light that can be turned on and off by pressing a button. It can be easily fixed with two types of clips of different sizes.Trusco Part No. 388-1121 Dimensions, Width W x Depth D x Height H (mm) 43×20×15 Material (Body) ABS resin Power Supply Button battery (LR44 x 6 pcs included) Types of Light Bulb LED Material (Clip) plasticDiscontinued
- 3M Light vision OTG safety glass (with glasses)Continuous Operating Time (hours) 50 Mass (g) 73 Applicable Standard ANSI Z87 Suitable Battery CR2032 x 4 Included Accessories Dedicated bag Types of Light Bulb LED Material (Frame) Nylon Material (Lens) PolycarbonateDiscontinued
- 3M Light vision LED clip lightEasy to put on! Your glasses come with LED lights anytime, anywhere! Free your hands! Illuminate your eyes! Can be attached to almost all protective goggles sold at 3M. Since it can be removed, it reduces the weight that tends to be felt with glasses with lights and provides a more comfortable wo... Read MoreMass (g) 11 Trusco Part No. 388-1121 Continuous Operating Time (hours) 50 Suitable Battery Commercial LR44 (battery replaceable) Types of Light Bulb LED Clip Clamping Width (mm) wide type: 13 narrow type: 6Discontinued