Walk Behind Sweepers
The sweeper body refers to the body part of the cleaning equipment that does not require a power source and can collect dust and clean it by pushing and walking. Most of them have brushes on both sides to collect garbage on the walls. The double roller sweeper catches trash as powerfully as it picks up empty cans. There are various types such as a space-saving one that can be stowed by folding the handle and one that can adjust the height of the handle. A tank with a transparent box is convenient because the amount of garbage can be seen at a glance.
Other Related Pages
- MEIHO Compact cleanerTrusco Part No. 102-6601 Dust Box Capacity (L) 20 Cleaning Ability (m2/h) 2000 Cleaning (Dust Collection) Width (mm) 700 Mass (kg) 9from S$329.90Min. 2 days
- EXEN Eco sweeperAn eco-friendly energy-saving product that does not require power or fuel. Comes with a rear brush attached to the main body. The rear brush is removable and replaces the broom, and the dust box replaces the dustpan. Due to its light weight, it is very easy to store and carry.Dust Box Capacity (L) 1.6 Cleaning Ability (m2/h) 1360 Cleaning (Dust Collection) Width (mm) 390 Trusco Part No. 395-4528 Width (mm) 405 Length (mm) 455 Mass (kg) 7.2 Height (mm) 880 Specification With rear brushfrom S$589.90Min. 32 days
- EXEN Roll sweeperYou can clean it in a short time just by pushing it lightly and walking. Lightweight and compact design. The height of the front surface (brush ground pressure) can be adjusted according to the cleaning surface and the object. Suitable for cleaning bulky debris such as fallen leaves and waste pap... Read MoreTrusco Part No. 134-5888 Cleaning Ability (m2/h) 1920 Dust Box Capacity (L) 20 Cleaning (Dust Collection) Width (mm) 550 Dimensions, Width W x Depth D x Height H (mm) 550×580×1250 Mass (kg) 7.2from S$699.90Min. 3 days
- YAMAZAKI (CONDOR) Condor (manual dust collector) load sweeper turbo 770 (manual type)A manual vacuum cleaner that even women can easily use. No power supply or gasoline required.Mass (kg) 12 Trusco Part No. 480-4571 Dimensions, Width W x Depth D x Height H (mm) 740×760×900 Material Polyethylenefrom S$1,399.00Min. 8 days
- Suzutec Push sweeperThe height of the handle can be selected from 3 levels according to the physique of the worker. The main roll brush can be adjusted up and down in 3 steps.Width (mm) 1060 Trusco Part No. 125-8579 Cleaning Ability (m2/h) 2700 Dust Box Capacity (L) 3.9 Mass (kg) 33 Height (mm) 810 Cleaning (Dust Collection) Width (mm) 900 Length (mm) 990from S$2,699.00Min. 5 days
- CXS Wheeled sweeper J-WIDE 400A sweeper that can remove dust from all floors, from carpets to hard floors. (Battery type) Dust removal on carpets and hard floorsLength (mm) 1033 Cleaning Ability (m2/h) 1875 Dust Box Capacity (L) 35 Trusco Part No. 462-8403 Mass (kg) 55 Width (mm) 615 Cleaning (Dust Collection) Width (mm) 625 Height (mm) 994 Continuous Operation Time (h) About 3 Specification Built-in charger Power Supply DC12V 1 piece Included Accessories Side brushfrom S$6,799.00Min. 6 days
- PAOCK Push Sweeper ProNo need for electricity, just push and walk to collect and clean garbage in large areas. Both the main brush and the side brush are equipped with an up/down adjustment function. For warehouse and outdoor cleaningMass of Main Unit (g) 23000 Cleaning Ability (m2/h) 3680 Dust Capacity (L) 40 Cleaning (Dust Collection) Width (mm) 920 Dimensions, Width W x Height H x Depth D (mm) 980×1040×1310 Material Body: PP, Brush: PP, Handle: Steelfrom S$899.90Min. 5 days
- PAOCK push sweeperNo electricity required, just push and walk to collect and clean garbage. Equipped with a brush elevation adjustment function. For warehouse and outdoor cleaningCleaning Ability (m2/h) 2200 Dust Capacity (L) 25 Cleaning (Dust Collection) Width (mm) 500 Mass of Main Unit (g) 5800 Dimensions, Width W x Height H x Depth D (mm) 580×950×910 Material Body: ABS, Brush: Nylon, Handle: Steelfrom S$339.90Min. 5 days
- MonotaRO Sweeper Hand Vacuum Cleaner 25LEasy cleaning without using electricity, just push and walk! Ideal for outdoor cleaning where the power cord does not reach. Cleaning width of 550 mm speeds up cleaning of wide areas. Use the brushes on both sides to entangle dust on the wall and suck it in. Since the brush height can be adjusted... Read MoreDust Box Capacity (L) 25 Cleaning (Dust Collection) Width (mm) 550 Cleaning Ability (m2/h) About 1850 Mass (kg) About 7 Dimensions (front width x depth x height) (mm) Approximately 570 x 590 x 1140 Color Blue Power Source Manual Material Resin (ABS)
- SPJR Manual sweeperSince it is a manual type, no fuel is required. Dust box capacity 25L.Dust Box Capacity (L) 25 Cleaning Width (cm) 5500 Outer Dimensions, Length L x Width W x Height H (mm) 620×590×450 Mass (kg) 7 Cleaning Ability (m2/h) About 2200 Movement Pattern Manualfrom S$369.90Min. 4 days
- MonotaRO Sweeper Hand Vacuum Cleaner 50LEasy cleaning without using electricity, just push and walk! Ideal for outdoor cleaning where the power cord does not reach. With a cleaning width of 750 mm, cleaning of wide areas is speedy. Use the brushes on both sides to entangle dust on the wall and suck it in. Since the brush height can be ... Read MoreDust Box Capacity (L) 50 Cleaning (Dust Collection) Width (mm) 750 Mass (kg) About 13 Cleaning Ability (m2/h) About 2350 Dimensions (front width x depth x height) (mm) Approximately 770 x 770 x 990 Color Blue Power Source Manual Material Resin (PP)
- Azuma Kogyo 1 set of floor cleanerEasier to put in and take out than a vacuum cleaner! No electricity or adhesive tape required. A roller that takes in hair, pet hair, bread crumbs, etc. A microfiber cup that wipes off fine dust such as dust.Overall Length (mm) About 1060 Mass (g) 855Discontinued
- CXS Pushed sweeper TWIN TRIX650Lightweight and compact, it is a sweeper that can be easily used anywhere. Since the handle is foldable, it can be stored compactly.Specification With right side brush Dust Box Capacity (L) 20 Mass (kg) 6.5 Length (mm) 450 Width (mm) 600 Cleaning (Dust Collection) Width (mm) 650 Height (mm) 200 Trusco Part No. 479-9933 Cleaning Ability (m2/h) 500Discontinued
- Nilfisk Pushed sweeperEfficiently collects dust, chips, and dust by the direct throw method. The brush drive structure connected to both the left and right wheels enables smooth cleaning even when turning. The standard dust filter prevents dust from scattering. The handle can be adjusted in height and folded. Uses a l... Read MoreMass (kg) 19.5 2018 Trusco page 9 0109 Width (mm) 850 Trusco Part No. 859-4471 Length (mm) 1320 Dust Box Capacity (L) 40 Cleaning (Dust Collection) Width (mm) 700 Height (mm) 1058Discontinued
- Suiden Walking YusoA walking hand-push type that saves energy and labor. A gather-up brush that collects dust is standard equipment. Efficient collection of 65 cm with a wide cleaning width. Multi-turn that can be cleaned both when moving forward and when moving backward.Mass (kg) 25 Dust Box Capacity (L) 25L (7.0L beauty volume) Dimensions, Width W x Depth D x Height H (mm) 825×1300×900 Cleaning (Dust Collection) Width (mm) 650Discontinued
- Japan Denko Dream sweeper manual vacuum cleanerA manual floor cleaner that does not require power, charging or batteries. There is no motor noise, so you can clean it even at night without worrying about it. Since it does not use electricity, there is no need to bother with the power cord. The collected dust can be easily disposed of by remov... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 345×220×1120 Mass (kg) 0.76 Material ABS、PP、SUS-304 Color RedDiscontinued
- ATOM Neoprene socks short (black) LLShort type NP socks. Excellent comfort due to draping!Material Neoprene rubber, nylon, otherDiscontinued
- YAMAZAKI (CONDOR) Condor (manual dust collector) load sweeper top 550 (manual)A manual vacuum cleaner that even women can easily use. No power supply or gasoline required.Trusco Part No. 480-4660 Mass (kg) 5 Dimensions, Width W x Depth D x Height H (mm) 515×530×900 Material PolyethyleneDiscontinued
- Wenko Handy SweeperIt can be used for tables, upholstery, carpets, car seats, etc. Eliminates bread crumbs, lint, hair, etc.Discontinued
- DuPont Sontara (R) Value CleanA wiper made of 100% rayon spunlace non-woven cloth. Since the material is rayon, it feels good and has excellent absorbency, so anyone can use it without any discomfort. The size is large (350 x 600 mm) and it has a voluminous feel. (It doesn't tear as soon as it gets wet like a paper wiper,... Read MoreQuantity 1 case (50 sheets x 6 bags x 2 boxes) Size Per Sheet (mm) 350×600 Material RayonDiscontinued
- No Brand Sassa dust brushConvenient size that can clean dust and dirt anytime, anywhere.Heat Resistance Temperature (℃) 100 Dimension (mm) 220×165 Bristle Length (mm) 63 Color Blue or pink Material (Bristle) PET Material (Shorter Rule) PolypropyleneDiscontinued
- ATOM Neoprene socks short (black) LShort type NP socks. Excellent comfort due to draping!Material Neoprene rubber, nylon, otherDiscontinued
- LEIFHEIT Sweeper set with handle and open dust panEfficient cleaning with loose hair. The asymmetrical shape fits perfectly with the cleaning angle. Very long rubber brush. Space-saving folding functionDiscontinued
- Rubbermaid Sweeper (double action sweeper)Two types of brushes collect from fine dust to large dust.Mass (kg) 2.2 Dimensions (width W x depth D x length L) (mm) 267×241×1118 TKG Part No. (2017) 6-1199-0701 TKG Part No. 7-1257-0501 Trusco Part No. 836-2601 Material ABSDiscontinued
- NAKATOMI Manual easy sweeperNo power supply required !! Easy cleaning just by pushing and walking. For collecting fallen leaves and petals. Also for cleaning warehouses, factory floors, and event venues. The brush rotates to collect dust. The height of the handle can be adjusted in 2 steps.Dust Capacity (L) 17 Main Unit Dimensions, Width W x Depth D x Height H (mm) 680×640×900 Cleaning (Dust Collection) Width (mm) About 700 Mass (kg) 9.5 Dust Collection Performance (Estimated) 2000m 2 / hDiscontinued
- LEIFHEIT Sweeper set With handle and dust containerEfficient cleaning with loose hair. The joints can be adjusted continuously and can be cleaned at various angles. A lid that closes automatically.RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- LEIFHEIT Pele Hand Sweeper WhiteEasily collect dust and bread crumbs. Efficient cleaning with loose hair. Space-saving storage by hanging.RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- TERAMOTO Hawky Power RotorNo power supply, paper pack, exhaust, noise required.Material (Main Unit) ABS resin Material (Handle) Aluminum pipe Material (Grip) Vinyl chlorideDiscontinued
- YAMAZAKI (CONDOR) Turby CS-300A manual brush that allows you to clean the carpet quietly and lightly. Garbage can be thrown away with one touch. Comes with a bumper that protects furniture, fixtures and walls from scratches. Cleaning the brush is also easy. The vertically movable brush firmly catches dust on long-haired carpets.Mass (g) 1030 Width x Length (mm) 226×1143 Trusco Part No. 296-7898Discontinued
- LEIFHEIT Carpet sweeper leglass turboQuick cleaning that does not require electricity or cords. Turn the knob to adjust the height for each type of carpet. With 3 brushes.Width (cm) 22Discontinued
- NAKATOMI Sweeper vacuum cleanerA quiet vacuum cleaner that does not require electricity. The handle of the vacuum cleaner can rotate 360 degrees freely. Since there is no motor noise, you can clean it at midnight or early morning without worrying about it. Cleans tight spaces and furniture undercarriage with good turning. Ligh... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 355×220×1120 Set Contents Body, comb for cleaning Mass (kg) 0.7Discontinued
- LEIFHEIT Floor sweeper Piccolo microA mechanism that allows the handle to be operated smoothly. A double-layer fiber "Micro Duo" wiper pad that is suitable for all floors.Width (cm) 27Discontinued
- LEIFHEIT Floor sweeper Clean & awayFloor wiper with cloth clip. The telescopic handle with joint can be adjusted flat.RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- LEIFHEIT Floor sweeper ring mop classicViscose material that firmly adsorbs dirt. Ideal for cleaning stairs and cornersDiscontinued
- LEIFHEIT Powermax SupraIt is a product of Germany's major household goods manufacturer "Life Height". The power of the battery causes the brush to spread about 3000 times a minute, making it easier and faster to catch dirt and dust. Because it is rechargeable, the cord does not get in the way, and it is l... Read MoreRoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- FUJICORONA Steam cleaner "Ozma"A steam cleaner that floats and removes oil stains with high-temperature and high-pressure steam, and is effective in sterilizing, deodorizing, and repelling mold and mites. Since it does not use detergent, it is environmentally friendly and you can clean it without worrying about hand damage. Eq... Read MoreMass of Main Unit (kg) 1.7 Power Cable (m) 5 Steam Temperature (℃) 124/62 Temperature Duration Approx. 15 minutes (95 ° C to 98 ° C) Dimensions (Length L x Width W x Height H) (mm) 170×90×410 vapor pressure (kg/cm2) 2.2 Power Consumption (W) About 1500Discontinued
- haaga Wheeled sweeperWith brush height adjustment function (8 steps). Compact and flexible body. The red part of the main body is a bucket, so you can easily dispose of garbage without getting your hands dirty. Ideal for outdoor cleaning.Dust Capacity (L) 25 Mass of Main Unit (kg) About 6 Cleaning (Dust Collection) Width (mm) 550 efficiency 1600m 2 / h (work efficiency)Discontinued
- ATOM Neoprene socks short (black) MShort type NP socks. Excellent comfort due to draping!Material Neoprene rubber, nylon, otherDiscontinued