Since it is a pedal type, the lid can be opened and closed hygienically.
For dumping garbage in offices, public facilities, hospitals, schools and factories
* Do not use for any other purpose.
Product Type Body + lid Type of Lid Pedal type Material (Inner Bottle) Resin Shape Round type Color Silver Material (Main Unit) Stainless steel (SUS410) Material (Lid) Stainless steel (SUS410)
Since it is a pedal type, the lid can be opened and closed hygienically.
For dumping garbage in offices, public facilities, hospitals, schools and factories
* Do not use for any other purpose.
Dimensions, Width W x Depth D x Height H (mm) 200×200×295 Capacity (L) 6 Mass (kg) About 1.33 Product Type Body + lid Type of Lid Pedal type Material (Inner Bottle) Resin Color Silver Shape Square Material (Lid) Stainless steel (SUS410) Material (Main Unit) Stainless steel (SUS410)
For dumping garbage in offices, public facilities, hospitals, schools and factories
* Although deburring work is done by humans at the time of production, it may not be completely deburred. When using it, be careful not to get injured by burrs. * Do not use for any other purpose. * Do not place n... Read More
Dimension (mm) 436×362×640 Capacity (L) About 48 Color Beige Product Type Body + lid Type of Lid Pedal type Material Polypropylene Shape Square
Pedal pail that opens quickly by stepping lightly Pedal type that is active in the kitchen Slim width and convenient bag stopper that is easy to put in any place Easy-to-use earth color
Product Type Body + lid Type For sorting Type of Lid Pedal type Material Polypropylene
A resin veil that opens wide with a large foot pedal and is easy to throw away. Antibacterial processing is applied by kneading silver ions. It suppresses the growth of bacteria and can be used hygienically with simple care. Comes with rollers, hooks (both sides), and bag stoppers for convenient ... Read More
Color Beige Product Type Body + lid Type of Lid Pedal type Material Polypropylene Shape Square
Since it is a pedal type, the lid can be opened and closed without getting your hands dirty. Comes with a core that makes it easy to dispose of garbage.
Product Type Body + lid Type of Lid Pedal type Shape Round type Color Silver
The lid opens when you lightly step on the wide pedal that is easy to step on, and closes gently when you release it with the "soft damper function". With an inner bottle that can always be kept clean. The inner bin has a trash bag holder hole, so you can attach a large trash bag neatly... Read More
Dimensions, Width W x Depth D x Height H (mm) 395×320×690 Capacity (L) 45 Mass (kg) 9.6 Height (mm) 930 (when the lid is opened) Product Type Body + lid Color Metallic silver Type of Lid Pedal type
A petal type pail that can be opened and closed without using your hands. Comes with a convenient plastic bag stopper. With hooks on both sides, a plastic bag can be hung. Since hooks can be hung on both sides, up to 3 sorting is possible.
Factories, warehouses, offices, etc.
Product Type Body + lid Color Gray Partition None Type of Lid Pedal type Material Polypropylene (PP) Shape Square Specification Up to 3 classifications
A petal type pail that can be opened and closed without using your hands. Comes with a convenient plastic bag stopper. With hooks on both sides, a plastic bag can be hung. Since hooks can be hung on both sides, up to 3 sorting is possible.
Factories, warehouses, offices, etc.
Product Type Body + lid Color Gray Partition None Type of Lid Pedal type Material Polypropylene (PP) Shape Square Specification Up to 3 classifications
For dumping garbage in offices, public facilities, hospitals, schools and factories
*Deburring work is done manually during production, but there are cases where the deburring is not complete. When using it, be careful not to get hurt by the burrs. *Do not use for anything other than its intended... Read More
Dimension (mm) 270×255×345 Capacity (L) About 15 Color Beige Product Type Body + lid Type of Lid Pedal type Material Polypropylene Shape Square
A sanitary box for men to improve the environment of the toilet in consideration of patients. The movement to install sanitary boxes (dirt containers) in the private rooms of men's toilets is spreading nationwide, including some local governments and commercial facilities.
Space-saving pedal ... Read More
Mass (kg) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 200×220×280 Capacity (L) 3 Product Type Body + lid Material (Inner Bottle) PP Type of Lid Pedal type Material (Pedal) Polypropylene (PP) Shape Round type Color Silver Material Stainless steel
The lid opens when you lightly step on the wide pedal that is easy to step on, and closes gently when you release it with the "soft damper function". With an inner bottle that can always be kept clean. The inner bin has a trash bag holder hole, so you can attach a large trash bag neatly... Read More
Capacity (L) 30 Dimensions, Width W x Depth D x Height H (mm) 355×315×620 Mass (kg) 7.1 Height (mm) 825 (when the lid is opened) Product Type Body + lid Color Metallic silver Type of Lid Pedal type
A pedal-type dust box that allows the lid to be opened and closed even when both hands are occupied. With a bag holder that allows you to easily set a garbage bag. The lid is removable so it's easy to clean. With 4 hooks, you can hang a bag outside, which is convenient when there is a lot of ... Read More
Product Type Body + lid Type of Lid Pedal type Material Polypropylene Shape Square Color light beige
A pedal-type dust box that allows the lid to be opened and closed even when both hands are occupied. With a bag holder that allows you to easily set a garbage bag. The capacity is plenty 25L.
Capacity (L) 25 Mass (g) About 1519 Dimensions (Width x Depth x Height) (mm) About 385 × 240 × 455 Product Type Body + lid Type of Lid Pedal type Shape Square Color light beige Material polystyrene
The lid and body are kneaded with a deodorant and molded to prevent odors. Prevents the transfer of odors such as kitchen waste.
Garbage can
* Do not use near fire.
Two types of push and pedal can be opened. With bag stopper. When you want to throw away small trash. When you want to throw away a large amount of garbage. A discerning design that makes the most of the capacity of the trash can.
Opening Width W x Depth D x Height H (mm) 240×415×495 Capacity (L) 30 Part No. 30S
A sanitary box for men to improve the environment of the toilet in consideration of patients. The movement to install sanitary boxes (dirt containers) in the private rooms of men's toilets is spreading nationwide, including some local governments and commercial facilities.
Mass (kg) 1.4 Dimensions, Width W x Depth D x Height H (mm) 200×255×285 Trusco Part No. 303-5514 Capacity (L) 6 Product Type Body + lid Type of Lid Pedal type Material (Pedal) Polypropylene (PP) Material (Inner Bottle) Polypropylene (PP) Color Silver Shape Square Material (Main Unit) Stainless steel (SUS430)
Since it is a pedal type, it is a slide pail that opens and closes just by stepping on it with your foot. Easy-to-use 45L size. Since it has a lid and the contents cannot be seen, it can be placed anywhere. The two-fold slide lid makes it easy to place under a shelf where there is no space. You c... Read More
Mass (kg) 2.4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 260×445×580 Capacity (L) 45 Product Type Body + lid Type of Lid Pedal type Material Polypropylene
It can be placed vertically or horizontally according to the place of use. Effective use of kitchen and living space. Can be opened and closed from the front or side. Since the lid opens sideways, it keeps the height down and is convenient to use even under the shelf. A trash can with a functiona... Read More
Capacity (L) 35 Dimensions, Width W x Depth D x Height H (cm) 45×25×53 Product Type Body + lid Type of Lid Pedal type Material Polypropylene
A pedal-type dust box that allows the lid to be opened and closed even when both hands are occupied. With a bag holder that allows you to easily set a garbage bag. The lid is removable so it's easy to clean. With 4 hooks, you can hang a bag outside, which is convenient when there is a lot of ... Read More
Capacity (L) 48 Mass (g) About 1873 Dimensions (Width x Depth x Height) (mm) About 500 × 320 × 557 Product Type Body + lid Type of Lid Pedal type Material Polypropylene Shape Square Color light beige
Quiet design with a lid that closes slowly. Easy opening and closing with a pedal.
Heat Resistance Temperature (℃) (Polypropylene) 100 Dimensions, Width W x Depth D x Height H (mm) 220×260×310 Capacity (L) 5 Mass (g) 880 Product Type Body + lid Type of Lid Pedal type Shape Round type
A clean dust box that uses stainless steel for both the main body and inner can. The inner can has a handle that is convenient for taking out. The inner can of OM-18S is a lightweight type.
Capacity (L) About 10 Type of Lid Foot-operated Material Main body and inner can / SUS304 Dimension (mm) Φ270×360
It is a pedal type that can be opened and closed with your feet. Comes with a convenient washable medium bucket. You can stack them by pushing the pedals in. The lid opens wide and it is easy to dispose of garbage. With medium container.
Mass (kg) 1.1 Capacity (L) 12 Dimensions, Width W x Depth D x Height H (mm) 283×302×335 Product Type Body + lid Esco Part No. EA995AA-1A Type of Lid Pedal type Shape Round type Color White
It is a pedal type that can be opened and closed with your feet. Shopping bags can be hung on the loading hooks on both sides. Comes with a sorting sticker and a plastic bag stopper.
Mass (g) 1510 Trusco Part No. 255-0971 Capacity (L) 27.5 Dimensions, Width W x Depth D x Height H (mm) 325×310×565 Product Type Body + lid Color Gray Type of Lid Pedal type Material Polypropylene (PP) Shape Square
Quiet design with a lid that closes slowly. Easy opening and closing with a pedal.
Heat Resistance Temperature (℃) (Polypropylene) 100 Capacity (L) 12 Mass (g) 1690 Dimensions, Width W x Depth D x Height H (mm) 265×315×425 Product Type Body + lid Type of Lid Pedal type Shape Round type
Capacity (L) 13.2 Dimensions, Width W x Depth D x Height H (mm) 213×375×429 TKG Part No. (2017) 6-1271-1301 TKG Part No. 8-1365-1001 Product Type Body + lid Color Gray Type of Lid Pedal type Shape Square