Trash Can Carts
Other Related Pages
- MonotaRO Large caster pail Water draining With odor leakage prevention packing ConnectableWith handle, with PE packing to prevent odor leakage, with simple lock function, with connection function, and lid 270 degree open function. Large trash can with casters that can be used indoors and outdoors in factories and warehouses * Do not use for any other purpose.Width (mm) 468 Length (mm) 575 Height (mm) 834 Capacity (L) 90 Material (Caster) Elastomer resin Material (Gasket) Foamed PE Material (Handle) Polypropylene (PP) Material (Lid) Polypropylene (PP) Material (Main Unit) Polypropylene (PP)
- RISU Kitchen caster pail with drain plug 45LWith a drain plug, it is convenient for draining liquids. The hollow grip assists in lifting the container. With a drain plug, it is convenient for draining liquids. For kitchen pailMass (kg) 3.009 Length (mm) 303 Capacity (L) 45 Opening Width (mm) 502 Height (mm) 591 Trusco Part No. 819-4055 Color Gray Type With casters
- Heiwa Kogyo Heiwa Slide Pedal Pale 45LThe lid can be opened and closed easily with a pedal, and the lid can be folded in half to avoid height restrictions. I will. You can also leave it open by pushing it inward. * Do not place near fire. If you use a scrubbing brush or scouring powder, it will be scratched. Do not give a strong impa... Read MoreHeat Resistance Temperature (℃) 120 Dimension (mm) 260×445×580H Capacity (L) 45 Product Type Body + lid Type of Lid Pedal type Shape Square
- TRUSCO Caster pail 2 wheelsComes with wheels and handles to make it easier to move. Comes with packing to prevent the smell of dust. Comes with a drain plug. It is a lid one hand lock type. The lid is a 270 degree open function. 70L and 90L can be connected. Use indoors and outdoors in factories and warehouses. Not only us... Read MoreTrusco Part No. 392-6095 Opening Width (mm) 468 Mass (kg) 5.73 Length (mm) 575 Height (mm) 824 Capacity (L) 90 Color Orange Type With castersfrom S$149.90Min. 2 days
- TERAMOTO Kitchen caster pail with drain plugCommercial pail for workability in the kitchen Kitchen pailType With castersfrom S$119.90Min. 8 days
- DULTON PLASTIC TRASH CAN 45L Plastic Trash Can 45LResin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read MoreHeat Resistance Temperature (℃) -20~60 Width (mm) 380 Length (mm) 430 Capacity (mL) 4500 Height (mm) 575 Material Polyethylene
- DULTON PLASTIC TRASH CAN 18L Plastic Trash Can 18LResin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read MoreHeat Resistance Temperature (℃) -20~60 Capacity (mL) 1800 Width (mm) 290 Length (mm) 320 Height (mm) 400 Material Polyethylenefrom S$58.99Min. 11 days
- Aron Kitchen pail (with casters)The lid can be hung on the main body. It is a round handle that is easy to handle. It is a durable caster with a diameter of 50 mm. Caster: Diameter 50 mm (with 2 stoppers)Capacity (L) 45 Dimensions, Width W x Depth D x Height H (mm) 508×313×623 Material Body / polypropylene, caster / elastomer Color Naturalfrom S$169.90Min. 6 days
- Rubbermaid Big wheel containerA hinged, highly airtight lid integrated with the handle prevents the stored items from drying out and leaking odors. Easy-to-grip handle and dome top shaped to prevent water from collecting. Large wheels allow smooth movement even on steps.Mass (kg) 12.5 Capacity (L) 189 Caster Diameter (Φmm) 200 TKG Part No. (2017) 6-1254-0302 Dimensions, Width W x Depth D x Height H (mm) 737×600×933 Trusco Part No. 778-5542 TKG Part No. 8-1344-0202 Allowable Load (kg) 80 Color Gray Material Polyethylenefrom S$549.90Min. 9 days
- Kodama Plastics Poister 220Ideal for convenience stores and offices. It is a popular product with outstanding durability and functionality. For 220 liters * Personal delivery is not possibleCapacity (L) 220 Color Body / gray, lid / bluefrom S$489.90Min. 5 days
- Kaisuimaren Accumulation transport cart KT typeThe lid with handle makes opening and closing smooth and easy.Material Body: polyethylene, wheels: rubber Color Dark gray Type With castersfrom S$399.90Min. 11 days
- RISU Home & Home Wide Pedal PaleIt can be washed by removing the lid and can be used cleanly. With plastic bag stopperMaterial Polypropylenefrom S$29.99Min. 4 days
- DULTON PLASTIC TRASH CAN 65L Plastic Trash Can 65LResin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read MoreHeat Resistance Temperature (℃) -20~60 Width (mm) 415 Length (mm) 460 Capacity (mL) 6500 Height (mm) 680 Material Polyethylenefrom S$159.90Min. 11 days
- YAMAZAKI (CONDOR) Waste pailA carry-type pail that can be used in various ways. Highly durable type made of high density polyethylene.Capacity (L) 120 Dimensions, Width W x Depth D x Height H (mm) 482×552×933from S$549.90Min. 7 days
- YAMAZAKI (CONDOR) Recycling cart # 90 ecoAn environment-friendly carry-type pail made from recycled materials. The lid has a packing structure that prevents odor leakage.Eco Mark Certification Number 12118006 Mass (kg) 4.4 Dimensions, Width W x Depth D x Height H (mm) 435×522×798 Capacity (L) 90 Product Type Body (frame) Eco Mark Certification Certificationfrom S$239.90Min. 7 days
- SEKISUI Large sorting cart # 800Can be loaded into a lift car, can be loaded into a truck, can be loaded and disposed of by a forklift, and can be stacked and stored when not in use (space saving) It can be used in a wide range of scenes such as construction sites and factories.Dimensions, Width W x Depth D x Height H (mm) 1392×970×940 Storage Guideline 20 trash bags (45L) Mass (kg) 56.2 Capacity (L) 800 Product Type Body (frame)from S$3,699.00Min. 10 days
- Gifu Plastic Industry (RISU) Smooth Petal Dust Box 31A slim-shaped petal pail with casters that can be opened and closed without using your hands. The lid opens by stepping on the petal, and when closing, it falls slowly and gently with a damper structure and closes. For managing garbage indoors.Opening Width (mm) 255 Capacity (L) 31 Length (mm) 403 Height (mm) 588 2018 Trusco page 9 0468from S$85.99Min. 3 days
- ESCO 90L dust box (with casters, blue / black)The lid has a packing structure that prevents odors from leaking. An eco-friendly carry-type pail made from recycled materials. For PET bottlesEco Mark Certification Number 12118006 Mass (kg) 4.4 Dimensions, Width W x Depth D x Height H (mm) About 435 × 522 × 798 Capacity (L) About 90 Color Blue & black Product Type Body + lid Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type of Lid Cover type Esco Part No. EA995CC-11 Type With castersfrom S$219.90Min. 6 days
- RISU Container Style II GCON SeriesMovable handle that can be extended. With foamed PE packing to reduce odor leakage inside the lid. Simple lock function that can be locked with one hand. With a drain plug on the bottom. Full open lid. With simple connection function of the same sizefrom S$139.90Min. 11 days
- RISU Container Style II GCON SeriesWith foamed PE packing to reduce odor leakage inside the lid. Simple lock function that can be locked with one hand. With a drain plug on the bottom. Full open lid. With simple connection function of the same sizefrom S$149.90Min. 9 days
- SEKISUI Dust cart # 500 with brakeIt is a large integrally molded cart with casters that has excellent mobility and does not have to worry about water leakage. It can be used in a wide range of situations such as commercial facilities and restaurants. * The guideline for storage is a trial calculation when neither the empty bottl... Read MoreDimensions, Width W x Depth D x Height H (mm) 1280×760×993 Mass (kg) 42.5 Capacity (L) 520 Product Type Body (frame) Type Dust cart Brake Yesfrom S$3,699.00Min. 10 days
- TERAMOTO Recycling cart # 110 inverted typeColor variations that are convenient for sorting and waste containers that can be labor-saving and collected with a dedicated reversing machine As a collection / transportation cartCapacity (L) About 110 Mass (kg) About 13.3 Dimensions, Width W x Depth D x Height H (mm) Approx. 480 x 572 x 980 Product Type Body (frame) Material Body: Polypropylene, Lid: Polyethylenefrom S$1,499.00Min. 4 days
- Rubbermaid Structure form tilt trackThe integrated type makes it easy to clean the truck body. Since a large amount of garbage can be transported by one person at a time, the work time can be shortened. The body is made of integrally molded polyethylene foam. Lightweight and less worried about rust, dents, chips, etc. found in meta... Read MoreDimensions, Width W x Depth D x Height H (mm) 1340×683×860 Allowable Load (kg) 204.1 Mass (kg) 31.5 Color Black Material Polyethylenefrom S$1,699.00Min. 9 days
- SEKISUI Recycling cart # 110 inverted typeA dust cart that is convenient for separate collection and transportation of garbage inside and outside the facility. * The guideline for storage is a trial calculation when neither the empty bottle, the empty can, nor the PET bottle is crushed.Capacity (L) 110 Mass (kg) 13.3 Dimensions, Width W x Depth D x Height H (mm) 480×572×980 Allowable Load (kg) 80 Product Type Body (frame) Material Body: Polypropylene, Lid: Polyethylene Specification Inverted typefrom S$1,299.00Min. 6 days
- SEKISUI Large sorting cart # 800Ideal for disposal stations at construction sites and factories. It can be loaded and disposed of by a forklift. Can be stacked and stored when not in use.Opening Width (mm) 1392 Capacity (L) 800 Trusco Part No. 836-4686 2018 Trusco page 9 0526 Height (mm) 940 Length (mm) 970 Product Type Body (frame) Caster Φ150mm front wheelfrom S$4,299.00Min. 6 days
- SEKISUI Dust Cart # 300It is a large integrally molded cart with casters that has excellent mobility and does not have to worry about water leakage. It can be used in a wide range of situations such as commercial facilities and restaurants. * The guideline for storage is a trial calculation when neither the empty bottl... Read MoreDimensions, Width W x Depth D x Height H (mm) 1018×590×943 Mass (kg) 24.9 Capacity (L) 300 Product Type Body (frame) Type Dust cart Material Polyethylenefrom S$1,799.00Min. 10 days
- Rubbermaid Cube truckThe integrated type makes it easy to clean the truck body. It has already been proven to withstand the harsh environment of North America, so you can use it with confidence. With a capacity of 400L, it is possible to transport a lot of garbage at once. The body is made of integrally molded polyet... Read MoreDimensions, Width W x Depth D x Height H (mm) 1121×787×826 Mass (kg) 21.3 Allowable Load (kg) 226.8 Capacity (L) 400 Color Black Material (Main Unit) Polyethylene Material (Caster) Rubber, steelfrom S$1,899.00Min. 9 days
- SEKISUI Large sorting cart # 400Ideal for disposal stations at construction sites and factories. It can be loaded and disposed of by a forklift. Can be stacked and stored when not in use.Opening Width (mm) 1012 Capacity (L) 400 Length (mm) 671 Trusco Part No. 836-4685 2018 Trusco page 9 0526 Height (mm) 941 Product Type Body (frame) Caster Φ150mm front wheelfrom S$2,799.00Min. 6 days
- Rubbermaid Mega BRUTE lidGreat for places that customers can see, such as hotels and complex facilities. It is also useful as a leisure facility on rainy days and as a dust shield. Made of soft polyethylene, it flexibly responds to bending stress and twisting stress in addition to the original water resistance, chemical ... Read MoreDimensions, Width W x Depth D x Height H (mm) 1257×762×267 Mass (kg) 5.6 Color Black Specification For 9W73 Material Polyethylenefrom S$639.90Min. 9 days
- AS ONE Neat Caster Mounting SetA caster kit that can be retrofitted even after purchase.As ONE Part Number 62-6615-05from S$219.90Min. 13 days
- Rubbermaid Mega BRUTE mobile collectorRubbermaid Brute A round container and cleaning supplies fit perfectly, making it ideal for collecting large amounts of garbage and linen. Work efficiency is improved with a convenient door for taking out heavy luggage! A large-capacity container with a load capacity of 181.4 kg and a capacity of... Read MoreDimensions, Width W x Depth D x Height H (mm) 1335×699×1080 Allowable Load (kg) 181.4 Mass (kg) 33.5 Capacity (L) 454.3 Color Black Material Polyethylenefrom S$1,899.00Min. 9 days
- TERAMOTO Recycle cart # 200 transport typeColor variations that are convenient for sorting and waste containers that can be labor-saving and collected with a dedicated reversing machine As a collection / transportation cartMass (kg) About 15.0 Capacity (L) About 200 Dimensions, Width W x Depth D x Height H (mm) About 600 × 696 × 1013 Product Type Body (frame) Material Body: Polypropylene, Lid: Polyethylenefrom S$2,399.00Min. 14 days
- TERAMOTO Recycle cart # 110 transport typeColor variations that are convenient for sorting and waste containers that can be labor-saving and collected with a dedicated reversing machine As a collection / transportation cartCapacity (L) About 110 Mass (kg) About 12.2 Dimensions, Width W x Depth D x Height H (mm) Approx. 480 x 572 x 980 Product Type Body (frame) Material Body: Polypropylene, Lid: Polyethylenefrom S$1,399.00Min. 4 days