Pail & Bucket Type Trash Cans
Pail and bucket type trash cans are buckets and box type trash cans whose origin is the English word "Pail". The material is polypropylene or polyethylene resin. It will be used in various places such as factories, workplaces, and medical sites. Many of them use materials that are harmless to the body, and it is also possible to store food and drinking water. The foot-openable pail has a pedal on the bottom of the box. The bucket type is convenient to use with a separate lid. In addition, there are various types such as a bucket type that can be hung with a hose, and a type that can lock the lid so that the contents do not spill.
Other Related Pages
- SEKISUI Polyduster (Main Body)It is a simple trash can for general dumping and sorting. * The storage capacity is a trial calculation when neither the open bottle nor the open can is crushed.Product Type Body Material Polyethylene Color Stone Type of Lid Swing typefrom S$52.99Min. 2 days
- MonotaRO Square pailA square pail with a removable lid. For dumping garbage in offices, public facilities, hospitals, schools and factories * Do not use for any other purpose. * Do not place near fire. * Scrubbing brush or scrubbing powder may cause scratches.Color Gray Type of Lid Open type Material Polypropylene Shape Square
- IRIS OHYAMA Round pailIt is a large-capacity pail that can be fully inserted until the collection date. * The lid is sold separately. Diameter size refers to the largest outer dimension. It is an outer size including the part that locks the trash can bucket and the lid.Color Blue Product Type Body Type of Lid Cover type Material Polypropylene Shape Round type
- SEKISUI Eco-poly Pail SquareIf the main body has a lock lever and the lid is used, the main body and lid will be locked firmly. An environmentally friendly product that uses recycled polypropylene. Product conforming to the Law on Promoting Green Purchasing. Eco Mark certified product. * Because it is a recycled material, t... Read MoreEco Mark Certification Number 06128088 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type of Lid Cover type Color Gray Material Recycled polypropylene Shape Square
- SEKISUI Eco-poly pail round (body)When the lid is used with a lid lock (the lid is sold separately), the main body and the lid are firmly locked. An environmentally friendly product that uses recycled polypropylene. *Due to recycled raw materials, there may be differences in color tone. * Lid sold separatelyProduct Type Body Color Gray Material Recycled polypropylene Shape Round type
- Shinkigosei (TONBO) Dragonfly paleMade of polyethylene with excellent impact resistance, chemical resistance, and cold resistance, it is safe to use outdoors. The long-selling dragonfly pail is thick and solid. It is a product conforming to the Food Sanitation Law. The unevenness on the side of the main body has strength and is m... Read MoreHeat Resistance Temperature (℃) -30~100 Color Blue Type of Lid Open type Material Polyethylene (PE)
- MonotaRO Pale roundFor dumping garbage in offices, public facilities, hospitals, schools and factories * Although deburring work is done by humans at the time of production, it may not be completely deburred. When using it, be careful not to get injured by burrs. * Do not use for any other purpose. * Do not place n... Read MoreCapacity (L) About 60 Color Blue Product Type Body + lid Type of Lid Cover type Dimension (mm) Diameter 458Φ × 578 Material Polypropylene Shape Round type
- Richell Effie Slim Pale AngleBecause it is slim, it does not take up much space and is also suitable for sorting side by side. Comes with 4 types of sorting stickers (burnable garbage, non-burnable garbage, PET bottles, plain).Eco Mark Certification Number 06 128 020 Product Type Body Eco Mark Certification Certification Color Gray Type of Lid Open type Material Recycled polypropylene Shape Square
- SEKISUI PolyperSekisui Polypale, a long-selling garbage container. As it is a PL mark certified product, it is safe to store food and drinking water. * This item cannot be delivered to individual customers' homes.Color Blue Material PE (polyethylene resin)
- Richell Trash Pale 90 type body RBy combining with the lid (sold separately), you can separate and collect garbage by the color of the lid slot. Approximately 80 500ml PET bottles and 130 350ml cans can be stored. A commercially available 90L plastic bag can be used. * The lid is sold separately, so be sure to order the lid as w... Read MoreMass (kg) 2.8 Trusco Part No. 353-8605 Dimensions, Width W x Depth D x Height H (mm) 445×458×650 Capacity (L) 90 Product Type Body Color Gray Material Recycled polypropylene Shape Square Type of Lid Swing type
- Lustroware (IWASAKI INDUSTRY) Super Can Round L Gun MetallicRestoring force that is hard to break even if hit by a car, and durability that can withstand direct sunlight and extreme cold of -30 ° C.Mass (kg) 1.66 Dimensions, Diameter x Height H (Φmm x mm) 430×560 Capacity (L) 45 TKG Part No. (2017) 6-1261-0801 TKG Part No. 7-1320-0801 Product Type Body + lid Type of Lid Cover type Material Polyethylene Shape Round type Inner dimensions (cm) [Minimum diameter] Top: Φ38, bottom Φ32
- ASVEL Dust box W with SP handleWide form with reduced depth, dust box with handleLength (cm) 40 Width (cm) 47.7 Height (cm) 64.3 Capacity (L) 70 Product Type Body + lid Material Body/Lid/Stopper/Polybag Stopper: PP Type of Lid Cover type Shape Square
- IRIS OHYAMA Round pail lidA lid for the pail.Color Blue Product Type Lid Material Polypropylene Shape Round type
- TRUSCO PP pail without square lidA thick and strong standard type pail. It is a product conforming to the Food Sanitation Law. * The lid is not included in the main body, so please order separately.Product Type Body Color Gray Material Polypropylene (PP) Shape Square
- SEKISUI Poly pell square (blue)Sekisui Polypale, a long-selling garbage container. As it is a PL mark certified product, it is safe to store food and drinking water.
- Shinkigosei (TONBO) Fab frameIt is an open type that is easy to put in.Product Type Body Color Gray Type of Lid Open type Material Polypropylene (PP) Shape Square
- TRUSCO Eco Pails SquareWe use recycled resin that is compatible with a recycling-oriented society. With a down lock stopper that can lock the lid securely, the contents will not spill even if it falls down. Comes with a plastic bag stopper that is convenient for collection. * The lid is not included in the main body, s... Read MoreMaterial 60% recycled polypropylene Color Blue Product Type Body Type of Lid Cover type Shape Square
- Lustroware (IWASAKI INDUSTRY) Super Can Square 60 Gun MetallicA large dust box ideal for outdoor use in a poly bucket that can withstand car collisions and harsh weather. Made of polyethylene, it is soft and has a restoring force that returns to its original state even if a car collides. Weather resistance that can withstand extreme cold. With a cover saver... Read MoreDimensions (cm) 36 x 55.4 x 62.2 Capacity (L) 59 Product Type Body + lid Type of Lid Cover type Material Polyethylene
- ASVEL Dust box with SP handleWidely usable standard size, dust box with handleMass (kg) 1.804 Width (cm) 31.5 Length (cm) 42.3 Capacity (L) 45 Height (cm) 61.8 Product Type Body + lid Material Body/Lid/Stopper/Polybag Stopper: PP Type of Lid Cover type Shape Square
- TRUSCO Semi-transparent PP pail roundSince it is translucent, the dust inside can be seen through, so it is a pail that is highly effective for sorting at the time of disposal and for crime prevention awareness. It is a product conforming to the Food Sanitation Law. * The lid is sold separately.Product Type Body Type of Lid Cover type Material Polypropylene (PP) Shape Round type Color Translucent
- Shinkigosei (TONBO) RecoloYou can choose from 3 types of lids. With a plastic bag stopper, casters (sold separately) can also be attached. Garbage canType of Lid Open type Material Polypropylene (PP)
- TRUSCO Semi-transparent PP pail round lidLid for translucent type PP (TPTM type). * The main body is sold separately.Product Type Lid Material Polypropylene (PP) Shape Round type Color Translucent
- Shinkigosei (TONBO) Connected handle pailBy connecting the main body, it is hard to fall down due to wind etc., and the lid has a handle for easy opening and closing. Optional casters can also be attached. Different sizes can be connected and used.Heat Resistance Temperature (℃) -10~120 Product Type Body + lid Type of Lid Cover type Material Polypropylene (PP)
- Shinkigosei (TONBO) Trash pailThe unevenness on the side of the main body has strength and comes with a plastic bag stopper. The lid stopper is made of plastic so there is no need to worry about rust. It is a product conforming to the Food Sanitation Law.Heat Resistance Temperature (℃) -10~120 Color Blue Type of Lid Open type Material Polypropylene (PP)
- ASVEL Dust box with SP handle (with wheels)Large capacity, convenient handle & casters for movement, dust box with handleWidth (cm) 44 Length (cm) 56 Height (cm) 79.5 Trusco Part No. 793-7571 Capacity (L) 90 Product Type Body + lid Type of Lid Cover type Color Green Shape Square
- Shinkigosei (TONBO) New Select Pale T-120 BodyThe unevenness on the side of the main body has strength and is made of polyethylene with excellent cold resistance, so it is safe to use outdoors.Inner Dimensions (mm) (L) 535 x (H) 595 Capacity (L) 120 Mass (g) 4750 External dimensions (length x width x height) (mm) 650×585×655 Trusco Part No. 798-8061 Color Blue Product Type Body Material Polyethylene (PE)from S$119.90Min. 2 days
- TRUSCO PP pail square lidLid for square PP pail (TPPK type).Color Gray Product Type Lid Material Polypropylene (PP) Shape Squarefrom S$10.99Min. 2 days
- SEKISUI G duster square typeManufactured from 100% recycled material (recycled PP <business waste plastic> + recyclable waste <household recyclable waste>), it is an environmentally friendly product with effective use of resources. The main body has a bag stopper. The lid <sold separately> is a lock type t... Read MoreColor Black Product Type Body Type of Lid Cover type Shape Square
- Shinkigosei (TONBO) New Select Pale T-120 LidThe lid is a slide lock type and made of polyethylene with excellent cold resistance, so it is safe to use outdoors.Inner Dimensions (mm) (Vertical) 425 External dimensions (length x width x height) (mm) 615×600×120 Trusco Part No. 798-8079 Mass (g) 800 Color Blue Specification Food Sanitation Act compliant products Product Type Lid Material Polyethylene (PE)
- Shinkigosei (TONBO) FabThe standard swing type can be used in various spaces such as homes, offices, and public facilities. With a plastic bag stopper, the stopper is made of rust-proof plastic. Garbage can * This item cannot be delivered to individual customers' homes.Heat Resistance Temperature (℃) -10~120 Color Gray Material Polypropylene (PP)from S$7.29Min. 2 days
- Mizushima Industry Dust BOX 42C SilverMass (kg) 3 Capacity (L) 42 Trusco Part No. 802-0803 Product Type Body + lid Type of Lid Cover type Material (Main Unit) Galvanized steel sheet (tin metal) Shape Round type Color Silverfrom S$119.90Min. 32 days
- TRUSCO Eco pail lid (square type)We use recycled resin that is compatible with a recycling-oriented society. With a down lock stopper that can lock the lid securely, the contents will not spill even if it falls down. Comes with a plastic bag stopper that is convenient for collection.Material 60% recycled polypropylene Color Blue Product Type Lid Shape Square
- RISU Berg Round Pale BodyHeat Resistance Temperature (℃) 100 Product Type Body Material Polypropylene Shape Round typefrom S$27.99Min. 2 days
- IRIS OHYAMA Square pailA large-capacity pail that can be fully inserted. The lid is sold separately.Color Blue Product Type Body Type of Lid Cover type Material Polypropylene Shape Square
- Heiwa Kogyo Slide pail 30LDimensions, Width W x Depth D x Height H (mm) 240×370×530 Capacity (L) 30 Product Type Body + lid Material Polypropylene
- Heiwa Kogyo Slide pail 45LDimensions, Width W x Depth D x Height H (mm) 268×416×602 Capacity (L) 45 Material Polypropylenefrom S$44.99Min. 2 days
- ASVEL BS Pale MWith bag stopper function. Push the push part and set the bag in the gap!Capacity (L) 10.6 Diameter (Φmm) 238 Height (mm) 300 Product Type Body Type of Lid Open type Material (Main Unit) PP Shape Round type
- Shinkigosei (TONBO) New Select Pail T-90Inner Dimensions (mm) (L) 485 x (H) 570 External dimensions (length x width x height) (mm) 605×540×600 Trusco Part No. 798-8087 Capacity (L) 90 Color Blue Product Type Body Material Polyethylene (PE)from S$88.99Min. 5 days