No Lid Trash Cans
Other Related Pages
- MonotaRO Waste Box SquareA trash can that can be placed around the desk. For dumping garbage in offices, public facilities, hospitals, schools and factories * Since this product uses recycled materials, there may be slight color differences depending on the lot. * Do not use for any other purpose.Product Type Body Color Gray Material Recycled polypropylene Shape Square Type of Lid Without lid
- MonotaRO Wastebasket Square type with handleA trash can that can be placed around the desk. For dumping garbage in offices, public facilities, hospitals, schools and factories * Do not use for any other purpose.Product Type Body Type of Lid Open type Material Polypropylene (PP)
- MonotaRO Wastebasket Round type with handleA trash can that can be placed around the desk. For dumping garbage in offices, public facilities, hospitals, schools and factories * Do not use for any other purpose.Product Type Body Type of Lid Open type Material Polypropylene (PP)
- TRUSCO Waste Baskets (Square Type)It can be used as a deskside wastebasket.Product Type Body Material Recycled polypropylene (PP) Shape Square Type of Lid Without lid
- Richell Effie SquarecanThe point is the slot that makes it easy to put in garbage. A convenient trash can for corners of rooms, walls, and desksides. It can be used as a sorting container by arranging multiple containers.Eco Mark Certification Number 06 128 020 Product Type Body Eco Mark Certification Certification Color Gray Material Recycled polypropylene Shape Square Type of Lid Without lid
- TRUSCO Waste bin (round)It can be used as a deskside wastebasket. An environmentally friendly product that contains 75% recycled materials.Product Type Body Material Recycled polypropylene (PP) Shape Round type Type of Lid Without lid
- YAMAZAKI (CONDOR) Dust box ECOA slim type trash can that does not get in the way when placed on the desk side. ECO type of recycled resin. With bag stopper frameMass (kg) 1.2 Material 100% recycled polypropylene (PP) Width (mm) 220 Dimensions, Width W x Depth D x Height H (mm) 220×360×450 Capacity (L) 25 Length (mm) 360 Trusco Part No. 438-4300 Height (mm) 450 Product Type Body Act on Promoting Green Procurement Conformity Color Gray stone Shape Square Type of Lid Without lid
- ISETO Wall-mounted dust box With magnet sheetWith a handle that is easy to carry. It can be placed on the floor as it is. Can be hung on the wall using a hook or magnet.Dimension (mm) 284×163×320 Capacity (L) 9 Product Type Body RoHS directive (corresponding to 10 substances) Correspondence Shape Semicircle Type of Lid Without lid
- RISU Cardboard trash can (2 pieces)It is a simple cardboard trash can. Easy to process after use. The legs at the four corners are easy to use even on uneven ground surfaces.Product Type Body Material Cardboard Color Craft Shape Square Type of Lid Without lid
- SMARTVALUE Trash can square with handleAn affordable trash can! Convenient with a handle!Product Type Body Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Material Polypropylene Shape Square Type of Lid Without lid
- SMARTVALUE Trash can with handleAn affordable trash can! Convenient with a handle!Product Type Body Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Material Polypropylene Shape Round type Type of Lid Without lid
- RISU N flection angleA pearl-colored dust box with a pearl-like luster and a calm pearl-colored dust box. Compact size that does not take up space.Allowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 120 Dimensions, Width W x Depth D x Height H (mm) 147×274×300 Capacity (L) 8 Product Type Body Material Polypropylene Shape Square Type of Lid Without lid
- Sanko Plastic Clean Dust (Trash Can)A simple dust box that does not destroy the atmosphere of the room. With a handle on which a plastic shopping bag can be hung.Product Type Body Material Polypropylene Shape Round type
- ASVEL ruclaire Dust box CV RoundA stylish round dust box that can be set by hiding the trash bag. By hiding the trash bag, you can create a high-quality interior and eliminate the feeling of life. The edge of the trash can, which can be widely used anywhere in the house, is recessed inside to prevent spills.Diameter x height (cm) 22.2×31.8 Capacity (L) 6.7 Heat Resistance Temperature (℃) Cover / 70 container / 110
- YAMAZAKI (CONDOR) Plastic Waste Bin ECOAn eco-type waste bin that uses recycled resin and is installed beside the desk side.Product Type Body Act on Promoting Green Procurement Conformity Color Gray Type of Lid Without lid
- RISU Squirrel Work & Work Waste container WeaponProduct Type Body Act on Promoting Green Procurement Conformity Material Play PP Shape Square Type of Lid Without lidfrom S$11.99Min. 2 days
- ISETO Wall-mounted dust box MelnaEffective use of wall space. With a handle that is easy to carry. For separate recycling of PET bottles and cans. It can be placed on the floor as it is, and can be used as a shopping bag.Dimensions, Width W x Depth D x Height H (mm) 284×163×320 Capacity (L) About 9 Product Type Body Material Body hook: PP, stopper: styrene resin Type of Lid Open typefrom S$13.99Min. 2 days
- Shinkigosei (TONBO) Unido caxA new idea that does not show garbage from above! The sophisticated square design makes it easy to throw away. Leather-like and luxurious surface processing.Product Type Body Material Polypropylene Shape Square Lid With lid
- EBM Leclerc dust boxProduct Type Body Type of Lid Open type Material Polypropylenefrom S$8.59Min. 2 days
- TERAMOTO Shan 120 EcoA commercially available 10L plastic bag can be used.Eco Mark Certification Number 06128079 Dimensions, Width W x Depth D x Height H (mm) 209×209×419 Capacity (L) About 12 Mass (g) About 544 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material Polypropylene (recycled resin) Shape Square Type of Lid Without lidfrom S$19.99Min. 2 days
- Rubbermaid Soft waste basketSince it is made of soft polyethylene, it will not crack even if it is accidentally crushed.Product Type Body Material Polyethylene Shape Square Type of Lid Without lid
- TERAMOTO Shan 45 EcoDimensions, Width W x Depth D x Height H (mm) 123×234×300 Mass (g) About 355 Capacity (L) About 4.5 Product Type Body Act on Promoting Green Procurement Conformity Material Polypropylene (recycled resin) Shape Square Color Stone gray Type of Lid Without lid
- Shinkigosei (TONBO) Toss R-20 GrayA simple and timeless open-type waste container.Heat Resistance Temperature (℃) 10~120 Mass (g) 183 Outer Dimensions, Width W x Depth D x Height H (mm) 195×195×200 Capacity (L) 4.4 Trusco Part No. 478-7081 Product Type Body Type of Lid Open type Material Polypropylene (PP)from S$4.49Min. 2 days
- Shinkigosei (TONBO) TOSS waste* This item cannot be delivered to individual customers' homes.Product Type Body Color Ivory Type of Lid Open typefrom S$5.79Min. 2 days
- Like-it Eco Alpha dust angleEco Mark Certification Number 06128047 Product Type Body Eco Mark Certification Certification Color Gray stone Material Recycled polypropylene Shape Square Type of Lid Without lidfrom S$9.29Min. 2 days
- TERAMOTO Shan 90 EcoDimensions, Width W x Depth D x Height H (mm) 146×282×380 Mass (g) About 584 Capacity (L) About 9 Product Type Body Act on Promoting Green Procurement Conformity Material Polypropylene (recycled resin) Shape Square Color Stone gray Type of Lid Without lid
- Heiwa Kogyo Trash pot 3.5LEasy to move with a handle. The handle can also be hooked. * Do not place near fire. If you use a scrubbing brush or scouring powder, it will be scratched. Do not give a strong impact. Please do not use it for any other purpose.Heat Resistance Temperature (℃) 120 Dimension (mm) 167×195×270H Capacity (L) 3.5 Product Type Body Color Chocolate brown Material Polypropylene Shape Round type Type of Lid Without lidfrom S$4.49Min. 2 days
- RISU Reflection MaruA pearl-colored dust box with a pearl-like luster and a calm pearl-colored dust box. A basic circular shape that fits comfortably in the room. Easy-to-hold shape with a handle.Allowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 120 Product Type Body Material Polypropylene Shape Round type Type of Lid Without lidfrom S$8.69Min. 2 days
- Shinkigosei (TONBO) Toss R-35 GrayA simple and timeless open-type waste container.Heat Resistance Temperature (℃) 10~120 Capacity (L) 14 Outer Dimensions, Width W x Depth D x Height H (mm) 255×255×355 Mass (g) 478 Trusco Part No. 478-7056 Product Type Body Type of Lid Open type Material Polypropylene (PP)from S$9.79Min. 2 days
- TERAMOTO Eco paper pocket N with flap lidA paper pocket with a lid that can be attached to the side of a desk with a magnetDimensions, Width W x Depth D x Height H (mm) 340×108×240 Mass (g) 515 Product Type Body + lid Act on Promoting Green Procurement Conformity Type of Lid Cover type Material Polypropylene (recycled resin) Shape Squarefrom S$39.99Min. 2 days
- ASVEL Leclerc Collection WoodgrainBeautiful wood grain design that harmonizes with the flooringProduct Type Body Material PP Shape Round type Type of Lid Without lid
- Richell Kozue Kan LRecycle bin that creates a profound feeling with the beauty of real wood grain A trash can that creates a profound feeling with the beauty of real wood grain. Beige color that fits in a natural space. Made of plastic, it is resistant to dirt and water and easy to clean.Allowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 120 Dimensions, Diameter x Height H (Φmm x mm) 250×300 Mass (g) 420 Capacity (L) 9.5 Color Beige Product Type Body Material Polypropylene Shape Round type Type of Lid Without lid
- RISU Reflection angleA pearl-colored dust box with a pearl-like luster and a calm pearl-colored dust box. A basic square shape that fits comfortably in the room. Easy-to-hold shape with a handle.Allowable Low Temperature (℃) -20 Capacity (L) 12 Heat Resistance Temperature (℃) 120 Dimensions, Width W x Depth D x Height H (mm) 172×304×350 Product Type Body Material Polypropylene Shape Square Type of Lid Without lid
- ASVEL ruclaire Dust box CVA dust box that can be set by hiding the trash bag. Set the garbage bag on the main body, cover it with the cover, and set the garbage bag.Dimensions, Width W x Depth D x Height H (cm) 20.2×20.2×31.8from S$21.99Min. 2 days
- ISETO D-PoiA natural color that matches any room.Capacity (L) 10 Length (cm) 22.7 Width (cm) 22.7 Height (cm) 31.4 Product Type Body Material Polypropylene Shape Round type Type of Lid Without lidfrom S$7.39Min. 2 days
- Like-it Square dustDimensions, Width W x Depth D x Height H (mm) (Approx.) 268 × 254 × 380 Mass (g) (Approx.) 730 Product Type Body Material Polypropylene Shape Square Type of Lid Without lidfrom S$14.99Min. 2 days
- YAMAZEN I can't see the garbage bag Fashionable dust boxA trash can with beautiful grain that gives you the warmth of natural wood. Two types, square and rectangular, each in two colors. Tamo veneer is used for natural, and walnut veneer is used for brown. Designed so that the garbage bag cannot be seen. Simply set the garbage bag on the inner lid and... Read MoreMass (kg) 2.4 Product Type Body Material Natural wood decorative fiberboard
- KENIS Glass Disposable BoxA prefabricated disposable box suitable for disposing of broken glass pieces such as broken beakers and broken pipettes. The L type is a vertically long type that can accommodate a long glass tube such as a pipette, and the S type is a small type that does not take up space even when placed on a ... Read MoreSet Contents 5 body, 5 plastic bags Product Type Body Type of Lid Open typefrom S$119.90Min. 4 days
- Shinkigosei (TONBO) Toss R-40 GrayA simple and timeless open-type waste container.Heat Resistance Temperature (℃) 10~120 Capacity (L) 19.5 Outer Dimensions, Width W x Depth D x Height H (mm) 280×280×400 Trusco Part No. 478-7129 Mass (g) 637 Product Type Body Type of Lid Open type Material Polypropylene (PP)from S$9.79Min. 2 days
- PLUS (Stationey) Food tray recycling dust boxA dust box made from recycled materials used in food trays. The design has a shape that makes it difficult to imagine that the predecessor before processing was a food tray. 90% of the material is an environmentally friendly dust box made of recycled resin, and we use recycled materials made by p... Read MoreColor Black Product Type Body Act on Promoting Green Procurement Conformity Type of Lid Without lidfrom S$12.99Min. 2 days