Cleaning Rags (Unused)
Other Related Pages
- MonotaRO Knitted waste, no nails typeSince new knitted fabric is bleached and washed, it is hygienic and has excellent moisture and oil absorption. However, the elasticity and absorbency of fibers are slightly inferior to those of used products. * Since it is commercialized as a new fabric, its moisture absorption is slightly inferior.Dimensions (cm) About 30-50 square Classification Brand new Type Brand new Type of Fabric Knitting Color White
- OHTSUKA BRUSH MFG. T luxury knitted fabricA brand new white knitted fabric with carefully selected fabrics generated during the T-shirt production process. As it is an ALL knit fabric, it has a soft touch and excellent hygroscopicity. The absorbency of pure water is lower than that of recycled waste, but it is most suitable for the absor... Read MoreDimensions (cm) About 45 × 50 Type Brand new Classification Brand new RoHS directive (corresponding to 10 substances) Correspondence Type of Fabric Knitting Color White
- TAKADA SHOJI Maintenance waste for pure cotton knitting proThe size of a general waste cloth is often about 30 cm x 50 cm, and the size of this product is not a standard size, but it is about 20 cm x 20 cm in the palm size, so it is easy to use and there is no waste. It can be used for a wide range of purposes such as cleaning printing machines and vendi... Read MoreMaterial 100% cotton Dimensions (cm) About 20 × 20 Type Brand new Classification Brand new Type of Fabric Knitting Color White
- MonotaRO Knitted cloth Tsugihagi typeA price-oriented new white knitted fabric made by sewing 3 to 5 pieces of fabric into one piece. For wiping off oil, solvent, and ink. * Since new fabrics are spliced together and commercialized, the elasticity and absorbency of the fibers are slightly inferior to those of used products.Dimensions (cm) About 30-50 square Type Brand new Classification Brand new Type of Fabric Knitting Color White
- TAKADA SHOJI 1 kg of new cherry knitted screen wasteA one-piece type with 100% cotton white knitted cloth and no seams. It has a soft texture and excellent water absorption. The size is about 40 x 40 cm, which is ideal for wiping paint, water, oil, etc.Material 100% cotton Dimensions (cm) About 40 × 40 Type Brand new Classification Brand new Type of Fabric Knitting Processing method Pack packaging and bleach cleaning Color White
- TRUSCO Knitted cloth (flexible type)Uses the finest knitted fabric carefully selected. Excellent water absorption !! The best feeling of use like tissue. It has a soft texture and does not scratch the product. A versatile type that is ideal for finishing processes and all kinds of workThickness (mm) 0.4 Trusco Part No. 215-3572 Dimension (mm) 350×350 Quantity (Sheets) Approx. 60 (1 bag) Classification Brand new Type of Fabric Knitting Color White
- YOSHIKAWA SANGYO YK Finest Knitted WoolIt is an unused fabric that came out when T-shirts were produced. * Since it is commercialized as a new fabric, its moisture absorption is slightly inferior.Type Brand new Dimensions (cm) 20 × 40 or more Classification Brand new Type of Fabric Knitting Color White
- TRUSCO α knitted waste (general-purpose type)A knitted cloth that can be used for all purposes. It is hygienic because the fabric is bleached and washed. The thickness is about 0.55 mm. Machine maintenance, oil wiping, etc.Thickness (mm) 0.55 Material 100% cotton (unused knitted fabric) Dimension (mm) 350×350 Classification Brand new Type of Fabric Knitting Color White
- AS ONE Knitted Waste ClothSince it is knitted with knitting, it has good elasticity and is suitable for wiping off moisture, oil and dirt.As ONE Part Number 3-1813-31 Type of Fabric Knitting Type White new goods 2kg
- Clean Cherry Pure cotton color knit + maintenance wasteUses cut knitted fabric from a famous Japanese underwear maker. Easy-to-use palm size! Since it is pure cotton, it can be used for a wide range of purposes, from polishing products to wiping dirt. Ideal for wiping printing equipment, vending machines, and small itemsMaterial 100% cotton Dimensions (cm) 20×20 Type of Fabric Knitting Size Palm sizefrom S$5.89Min. 2 days
- COSCHEM Stainless Steel Cloth Tresimmon Cloth[Stainless steel cloth] Tresimon cloth, which is an ultra-fine fiber with a thickness of about 1/300 of that of hair, uses a unique amount of fiber and weave to prevent unevenness in the hairline and vibration-processed stainless steel material. Increase efficiency. We recommend that you use it i... Read MoreDimension (mm) 300×400 Type of Fabric Microfiber Material Polyesterel, nylon
- AX BRAIN HypercrossMade of 100% cotton, the soft texture is ideal for vulnerable surfaces. Excellent wiping property (wide dry property) of water and oil. Since it is made of 100% natural cotton, there is no need to worry about static electricity. Even if it contains liquid, it has almost the same strength as when ... Read MoreSize Per Sheet (mm) 280×400 Color White Material cotton
- YOSHIKAWA SANGYO Pure Cotton Knit ClothSize 500g RoHS directive (corresponding to 10 substances) Correspondence Type of Fabric Knitting
- TAKADA SHOJI Sakura new knitted screen waste cloth 1kg100% cotton white knitted cloth, sewn type with no stitches. It has a soft texture and excellent water absorption. The size is about 40 x 40 cm, which is ideal for wiping paint, water, oil, etc.Material 100% cotton Dimensions (cm) About 40 × 40 Classification Brand new Type Brand new Type of Fabric Knitting Processing method Pack packaging and bleach cleaning Color Whitefrom S$17.99Min. 2 days
- Mitani Gloves Cotton pile wasteCotton pile waste that is durable and hard to tear because the fabric is layeredDimensions (cm) 30×30 Standard Mass (g) About 850 Classification Brand new Material Cottonfrom S$29.99Min. 2 days
- SUZUKI YUSHI INDUSTRIAL (SYK) Feather cloth DXAs it is a non-binder cotton spunlace (water-flow confounding non-woven fabric), it does not leave feathers or fibers. The soft texture makes it easy to wipe off without scratching. As it is 100% cotton, it has excellent industrial wasteability.Dimension (mm) 280×400from S$139.90Min. 2 days
- MARNA Window & Mirror Shiny CrossFor window glass, mirrors, faucets, etc. Polish it shiny without leaving any wiping marks or fibers.Dimension (mm) 300×300 Material 80% polyester, 20% nylon Classification Brand newfrom S$6.79Min. 2 days
- AS ONE New Knitted Waste Cloth Seams Seamless WhiteIt is a new fabric knitted fabric.Size (cm) 10 to 30 squares As ONE Part Number 3-1813-02 Type 5 bags (1kg / bag) x 4 bags Material Cotton, synthetic fiber Type of Fabric Knitting Color Whitefrom S$229.90Min. 2 days
- T.CHATANI Town Talk Silver Polish ClothA soft cloth made of 100% cotton with a cleaner and anti-discoloration component on the surface.Type of Fabric 100% cotton Dimension (mm) 450×300 TKG Part No. (2017) 6-1188-1501 TKG Part No. 8-1278-1301from S$17.99Min. 2 days
- TRUSCO Velvet white crossA velvet cloth with a brushed surface for a smooth feel. Using lamp thread, it has excellent abrasiveness, dust absorption, and heat retention, and even fine dust can be wiped off firmly. It is suitable for cleaning rough surfaces such as leather because the threads on the surface can penetrate i... Read MoreColor Whitefrom S$3.59Min. 3 days
- AS ONE Selected White Knitted Waste ClothA clean, new white knitted cloth that has been washed once. It is a seamless type. Has excellent water absorption and oil absorption.Material 100% cotton As ONE Part Number 3-7274-01 Size (cm) Approximately 35 to 50 squares Type of Fabric Knitting Type New fabric, 1 piece Color Whitefrom S$169.90Min. 4 days
- Clean Cherry Cherry pure cotton palm waste 500gOne piece type with 100% cotton white knitted cloth and no seams. It has a soft texture and excellent water absorption. The size is about 20 cm x 20-40 cm, which is an easy-to-use small size. The small size makes it ideal for wiping paint, water, oil, etc. Do not place near fire or in places with... Read MoreMaterial 100% cotton Dimensions (cm) About 20 x 20 to 40 irregular shapes Classification Brand new Type of Fabric Knitting Color Whitefrom S$7.69Min. 2 days
- TAKADA SHOJI Sakura New knitted screen waste 1kg 1kgA one-piece type with 100% cotton color knitted cloth and no seams. It has a soft texture and excellent water absorption. The size is about 40 x 45 cm, which is ideal for wiping paint, water, oil, etc.Material 100% cotton Dimensions (cm) About 40 × 45 Color Assorted Type Brand new Classification Brand new Type of Fabric Knitting Processing method Pack packaging
- ESCO 400x400mm / 1kg waste (special white)Classification Brand new Esco Part No. EA929B-1 Color Whitefrom S$25.99Min. 2 days
- Hashimoto Cloth Light Clean NN2525 250 x 250mm (100 sheets x 30 bags / box)A non-woven wiper that uses rayon fiber and has little self-dusting. For absorption of spilled liquid * It is not a clean pack.Sheet Size (mm) 250×250 Mass (kg) 7.6 Trusco Part No. 809-6203 Type Folded in four Material Rayon non-woven fabric Color Whitefrom S$219.90Min. 3 days
- YOSHIKAWA SANGYO KnitwessSize 150g RoHS directive (corresponding to 10 substances) Correspondence Type of Fabric Knittingfrom S$2.49Min. 5 days
- Hashimoto Cloth Big wet wiper lid Φ300 × 20mm 2pcs / boxA lid for big wet wipers. Lid for big wet wiperMass (kg) 1 Thickness (mm) 20 Diameter (Φmm) 300 Trusco Part No. 809-6133 Material Polyethylenefrom S$36.99Min. 6 days
- Nippon Paper Crecia Crecia JK Clean ClothSimply soak it in water to clean stainless steel products. Excellent wiping is possible without detergent. For oil stains such as oil smoke.Trusco Part No. 299-3317 Sheet Size (mm) 380 x 330 (Fold in four) Specification 4-fold type Mass (kg) 7.9 Color Blue Classification Brand new RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 7 days
- Hashimoto Cloth Big wet wiper bucket Φ300 × 360mm 2pcs / boxA bucket for big wet wipers. Bucket for big wet wipersMass (kg) 1 Dimensions, Diameter x Height H (Φmm x mm) 300×300 Trusco Part No. 809-6134 Material Polyethylene
- TRUSCO Velvet GlovesTrusco Part No. 124-2421 Mass (g) 14 Size Free Material Polyester, nylon Color Whitefrom S$17.99Min. 32 days
- ESCO 330x610mm flannel cloth (12 sheets)Type of Fabric 100% cotton Material 100% cotton Size 330×610mmfrom S$26.99Min. 4 days
- ESCO 330x610mm flannel cloth (3 sheets)Type of Fabric 100% cotton Material 100% cotton Size 330×610mmfrom S$8.99Min. 4 days
- WING ACE Clean 100100% cotton Asahi Kasei "Bemliese" is used and has excellent liquid absorption. Using long fibers of cotton, it has excellent lint-free properties and does not easily become fuzzy. It is double-layered and has a moderate volume and good workability. Wiping of machine oil, etc., wiping o... Read MoreMass (kg) 1 Sheet Size (mm) 300 x 350 (pop-up) Trusco Part No. 330-9037 Color Whitefrom S$99.99Min. 2 days
- Hashimoto Cloth Miracle Wiper 4 Fold Medium Thin 300 × 400mm 100 sheets × 8 bags / boxMade from 100% earth-friendly pure cotton manufactured by entwining cotton fibers with the power of water without using any adhesive. Impurities do not elute even if alcohol or solvent is included. Wipe off food factories, semi-clean rooms, high temperature areasType of Fabric 100% cotton Material 100% cotton non-woven fabric Sheet Size (mm) 270×400 Mass (kg) 5 Trusco Part No. 809-6017 Type Folded in fourfrom S$219.90Min. 4 days
- Hashimoto Cloth Miracle wiper 4fold thick 270 × 400mm (50 sheets × 18 bags / box)Made from 100% earth-friendly pure cotton manufactured by entwining cotton fibers with the power of water without using any adhesive. Impurities do not elute even if alcohol or solvent is included. Wipe off food factories, semi-clean rooms, high temperature areasType of Fabric 100% cotton Material 100% cotton non-woven fabric Sheet Size (mm) 300×400 Mass (kg) 8.4 Trusco Part No. 809-6016 Type Folded in fourfrom S$369.90Min. 2 days
- AS ONE White Knitted Waste ClothIt is a standard size new white knitted fabric. It is a seamless type.Material 100% cotton As ONE Part Number 3-7276-01 Size (cm) Approximately 35 x 35 square Type of Fabric Knitting Type New fabric Color Whitefrom S$499.90Min. 4 days
- Hashimoto Cloth Micron wiper towel type 300 × 500mm pink 10 sheets / boxExtra-fine fibers remove dirt. A towel-like wiper with excellent absorbency.Mass (kg) 0.3 Sheet Size (mm) 300×500 Trusco Part No. 809-6171 Type of Fabric Micron wiper Color Pink Material Polyesterfrom S$199.90Min. 2 days
- AS ONE New Knitted Waste ClothAs ONE Part Number 3-1813-01 Classification Brand new Material Knitting Type of Fabric Knittingfrom S$279.90Min. 4 days
- Step Cloth wasteConvenient for wiping off paint and dirt and cleaning upMass (g) 500from S$9.69Min. 8 days
- DeVILBISS Paint prep wipeCan be used with water, cleaning liquid, silicon off, and solvent. Uses a non-woven fabric that has high water absorption and does not easily generate fiber waste. It is characterized by its softness and high durability, and it is a product that is hard to tear and has soft creases (quarter folds... Read MoreSheet Size (mm) 333×300 Material Non-wovenfrom S$129.90Min. 6 days