All Category

Dispensers / Stands

Other Related Pages

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Storage box paper waste
    MonotaRO Storage box paper waste
    Have you ever been in trouble because the bundle of "paper waste" has collapsed? From now on, you can use it neatly with this storage box. A cardboard box that can be easily assembled. For storing paper waste wipers. * Please keep away from hot and humid places. * Do not use for any oth... Read More
    Dimensions, Width W x Depth D x Height H (mm)  210×180×170  Thickness (mm)  Mass (g)  95 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  2. 4-fold type dispenser
    Nippon Paper Crecia 4-fold type dispenser
    A special steel box for towel type and 4-fold type. The design of Kim Towel is drawn on the left side, and the design of Wipeall is drawn on the right side. Dispenser for towel waste. * Paper towels are not included.
    from S$39.99
    Min. 2 days
  3. Dispenser Box for Kimtowel
    AS ONE Dispenser Box for Kimtowel
    A dispense case that can store wipes with a sheet size of 380 x 330 mm (quarter fold type) such as Kim towels. You can easily take out one by one. There are mounting holes that can be mounted on the wall.
    As ONE Part Number  2-7851-01  Dimension (mm)  210 x 180 x 170 (storage unit 130)  Sheet Size (mm)  380 x 330 (4-fold type)  Mass (g)  About 700  Material  Vinyl chloride resin  Mounting Screw Hole  Φ4.5mm × 2 locations 
    from S$89.99
    Min. 2 days
  4. Kimwipe Single Holder
    Nippon Paper Crecia Kimwipe Single Holder
    You can attach the Kimwipe (62011) to the wall or whiteboard of your device with magnets or double-sided tape.
    Dimension (mm)  139×100×130  As ONE Part Number  5-5719-01  Specification  Exclusive for Kimwipe 62011  Series  Kimwipe  Included Accessories  Mounting magnet, double-sided tape  Material  PVC (vinyl chloride resin) 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  5. Wiper Holder
    AS ONE Wiper Holder
    Number of Storage  2 pieces  Thickness (mm)  Material  PVC (vinyl chloride resin) 
    from S$67.99
    Min. 3 days
  6. Jumbo roll floor stand
    Nippon Paper Crecia Jumbo roll floor stand
    A stand for jumbo rolls.
    As ONE Part Number  1-4980-01  Width (mm)  568  Dimension (mm)  568×80×905  Main Unit Dimensions (mm)  568×80×905  Height (mm)  905  Specification  Jumbo roll floor stand  Material  Steel 
    from S$269.90
    Min. 6 days
  7. Roll wiper saving attachment 4 / box
    Hashimoto Cloth Roll wiper saving attachment 4 / box
    Uses non-woven fabric with high wiping effect Excellent balance of vertical and horizontal strength. Automatic wiping roll for mounting machines, etc.
    Material  Resin tube  Inner Diameter (Φmm)  [Core] 38 
    from S$269.90
    Min. 3 days
  8. Flooring wiper stand
    Miyatake Seisakusho Flooring wiper stand
    A stand for flooring wipers that can be hidden and stored. Steel with a wood grain pattern is excellent for interior design. The wiper and seat can be stored together. As a storage stand for neatly storing flooring wipers and spare sheets.
    Mass (kg)  1.4  Main Unit Dimensions, Width W x Depth D x Height H (mm)  120×100×280 
    from S$58.99
    Min. 7 days
  9. Wet task M size exclusive dispenser
    Nippon Paper Crecia Wet task M size exclusive dispenser
    [Applicable products] Wet task M size (product number 60422) * Since it is a dispenser, the main body is sold separately.
    Mass (g/piece)  1.3  Trusco Part No.  297-8890 
    Rating:
    40%
    Discontinued
  10. Paper waste storage box
    MonotaRO Paper waste storage box
    Have you ever been in trouble because the bundle of "paper waste" has collapsed? From now on, you can use it neatly with this storage box. A cardboard box that can be easily assembled. For storing paper waste wipers. * Please keep away from hot and humid places. * Do not use for any oth... Read More
    Material  Corrugated cardboard (B stage / C5) 
    Rating:
    76%
    Discontinued
  11. Dry roll stand
    SARAYA Dry roll stand
    Comes with a panel stand to which a panel indicating the application can be attached.
    Type  stand  Dimensions, Width W x Depth D x Height H (mm)  400×400×1188 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction