All Category

Trash Can Carts

Other Related Pages

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Large caster pail Water draining With odor leakage prevention packing Connectable
    MonotaRO Large caster pail Water draining With odor leakage prevention packing Connectable
    With handle, with PE packing to prevent odor leakage, with simple lock function, with connection function, and lid 270 degree open function. Large trash can with casters that can be used indoors and outdoors in factories and warehouses * Do not use for any other purpose.
    Width (mm)  468  Length (mm)  575  Height (mm)  834  Capacity (L)  90  Material (Caster)  Elastomer resin  Material (Gasket)  Foamed PE  Material (Handle)  Polypropylene (PP)  Material (Lid)  Polypropylene (PP)  Material (Main Unit)  Polypropylene (PP) 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  2. Kitchen caster pail with drain plug  45L
    RISU Kitchen caster pail with drain plug 45L
    With a drain plug, it is convenient for draining liquids. The hollow grip assists in lifting the container. With a drain plug, it is convenient for draining liquids. For kitchen pail
    Mass (kg)  3.009  Length (mm)  303  Capacity (L)  45  Opening Width (mm)  502  Height (mm)  591  Trusco Part No.  819-4055  Color  Gray  Type  With casters 
    from S$88.99
    Min. 2 days
  3. Heiwa  Slide Pedal Pale 45L
    Heiwa Kogyo Heiwa Slide Pedal Pale 45L
    The lid can be opened and closed easily with a pedal, and the lid can be folded in half to avoid height restrictions. I will. You can also leave it open by pushing it inward. * Do not place near fire. If you use a scrubbing brush or scouring powder, it will be scratched. Do not give a strong impa... Read More
    Heat Resistance Temperature (℃)  120  Dimension (mm)  260×445×580H  Capacity (L)  45  Product Type  Body + lid  Type of Lid  Pedal type  Shape  Square 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  4. Caster pail 2 wheels
    TRUSCO Caster pail 2 wheels
    Comes with wheels and handles to make it easier to move. Comes with packing to prevent the smell of dust. Comes with a drain plug. It is a lid one hand lock type. The lid is a 270 degree open function. 70L and 90L can be connected. Use indoors and outdoors in factories and warehouses. Not only us... Read More
    Trusco Part No.  392-6095  Opening Width (mm)  468  Mass (kg)  5.73  Length (mm)  575  Height (mm)  824  Capacity (L)  90  Color  Orange  Type  With casters 
    from S$149.90
    Min. 2 days
  5. Kitchen caster pail with drain plug
    TERAMOTO Kitchen caster pail with drain plug
    Commercial pail for workability in the kitchen Kitchen pail
    Type  With casters 
    from S$109.90
    Min. 8 days
  6. Squirrel kitchen caster pail (with drain plug)
    RISU Squirrel kitchen caster pail (with drain plug)
    from S$129.90
    Min. 4 days
  7. PLASTIC TRASH CAN 45L Plastic Trash Can 45L
    DULTON PLASTIC TRASH CAN 45L Plastic Trash Can 45L
    Resin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read More
    Heat Resistance Temperature (℃)  -20~60  Width (mm)  380  Length (mm)  430  Capacity (mL)  4500  Height (mm)  575  Material  Polyethylene 
    Rating:
    80%
    from S$139.90
    Min. 11 days
  8. PLASTIC TRASH CAN 18L Plastic Trash Can 18L
    DULTON PLASTIC TRASH CAN 18L Plastic Trash Can 18L
    Resin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read More
    Heat Resistance Temperature (℃)  -20~60  Capacity (mL)  1800  Width (mm)  290  Length (mm)  320  Height (mm)  400  Material  Polyethylene 
    from S$65.99
    Min. 11 days
  9. Kitchen pail (with casters)
    Aron Kitchen pail (with casters)
    The lid can be hung on the main body. It is a round handle that is easy to handle. It is a durable caster with a diameter of 50 mm. Caster: Diameter 50 mm (with 2 stoppers)
    Capacity (L)  45  Dimensions, Width W x Depth D x Height H (mm)  508×313×623  Material  Body / polypropylene, caster / elastomer  Color  Natural 
    from S$169.90
    Min. 6 days
  10. Caster Pail
    AS ONE Caster Pail
    Material  PP (polypropylene)  Type  With casters 
    from S$149.90
    Min. 13 days
  11. Big wheel container
    Rubbermaid Big wheel container
    A hinged, highly airtight lid integrated with the handle prevents the stored items from drying out and leaking odors. Easy-to-grip handle and dome top shaped to prevent water from collecting. Large wheels allow smooth movement even on steps.
    Mass (kg)  12.5  Capacity (L)  189  Caster Diameter (Φmm)  200  TKG Part No. (2017)  6-1254-0302  Dimensions, Width W x Depth D x Height H (mm)  737×600×933  Trusco Part No.  778-5542  TKG Part No.  8-1344-0202  Allowable Load (kg)  80  Color  Gray  Material  Polyethylene 
    from S$549.90
    Min. 8 days
  12. BK dust corner pail with casters
    BENKEI (benkei-homma) BK dust corner pail with casters
    from S$119.90
    Min. 4 days
  13. Brute rollout container
    Rubbermaid Brute rollout container
    Type  With casters 
    from S$439.90
    Min. 8 days
  14. Poister 220
    Kodama Plastics Poister 220
    Ideal for convenience stores and offices. It is a popular product with outstanding durability and functionality. For 220 liters * Personal delivery is not possible
    Capacity (L)  220  Color  Body / gray, lid / blue 
    from S$489.90
    Min. 5 days
  15. PLASTIC TRASH CAN 65L Plastic Trash Can 65L
    DULTON PLASTIC TRASH CAN 65L Plastic Trash Can 65L
    Resin trash can. With casters * Black spots and wrinkles may occur during the manufacturing process. Please understand it as a characteristic of the product. * In addition, the specifications of parts such as lid fastening pins and wheels may differ depending on the production. * The lid of this ... Read More
    Heat Resistance Temperature (℃)  -20~60  Width (mm)  415  Length (mm)  460  Capacity (mL)  6500  Height (mm)  680  Material  Polyethylene 
    from S$169.90
    Min. 11 days
  16. Home & Home  Wide Pedal Pale
    RISU Home & Home Wide Pedal Pale
    It can be washed by removing the lid and can be used cleanly. With plastic bag stopper
    Material  Polypropylene 
    from S$29.99
    Min. 4 days
  17. Garbage collection cart Dust cart
    Kaisuimaren Garbage collection cart Dust cart
    The lid with handle makes opening and closing smooth and easy.
    Material  Body: polyethylene, wheels: rubber  Color  Dark gray  Type  With casters 
    from S$379.90
    Min. 7 days
  18. Waste pail
    YAMAZAKI (CONDOR) Waste pail
    A carry-type pail that can be used in various ways. Highly durable type made of high density polyethylene.
    Capacity (L)  120  Dimensions, Width W x Depth D x Height H (mm)  482×552×933 
    from S$499.90
    Min. 7 days
  19. Caster Pale
    Japan Green Cross Caster Pale
    Type  With casters 
    from S$249.90
    Min. 3 days
  20. Smooth Petal Dust Box 31
    Gifu Plastic Industry (RISU) Smooth Petal Dust Box 31
    A slim-shaped petal pail with casters that can be opened and closed without using your hands. The lid opens by stepping on the petal, and when closing, it falls slowly and gently with a damper structure and closes. For managing garbage indoors.
    Opening Width (mm)  255  Capacity (L)  31  Length (mm)  403  Height (mm)  588  2018 Trusco page  9 0468 
    from S$77.99
    Min. 3 days
  21. Kitchen caster pail
    RISU Kitchen caster pail
    Material  Polypropylene 
    from S$129.90
    Min. 4 days
  22. Container Style II GCON Series
    RISU Container Style II GCON Series
    Movable handle that can be extended. With foamed PE packing to reduce odor leakage inside the lid. Simple lock function that can be locked with one hand. With a drain plug on the bottom. Full open lid. With simple connection function of the same size
    from S$139.90
    Min. 10 days
  23. Container Style II GCON Series
    RISU Container Style II GCON Series
    With foamed PE packing to reduce odor leakage inside the lid. Simple lock function that can be locked with one hand. With a drain plug on the bottom. Full open lid. With simple connection function of the same size
    from S$159.90
    Min. 10 days
  24. Caster
    AS ONE Caster
    Wheel Diameter (Φmm)  50  As ONE Part Number  62-9201-60 
    from S$24.99
    Min. 12 days
  25. Neat Caster Mounting Set
    AS ONE Neat Caster Mounting Set
    A caster kit that can be retrofitted even after purchase.
    As ONE Part Number  62-6615-05 
    from S$239.90
    Min. 12 days
  26. SCB-200 ash
    Sanko SCB-200 ash
    from S$2,199.00
    Min. 5 days
  27. SCB-230 Light Gray
    Sanko SCB-230 Light Gray
    Capacity (L)  230  Color  Light gray  Type  With casters 
    from S$3,799.00
    Min. 5 days
  28. SCB-130 light gray
    Sanko SCB-130 light gray
    Capacity (L)  130  Color  Light gray  Type  With casters 
    from S$1,399.00
    Min. 5 days
  29. Poister 400
    Kodama Plastics Poister 400
    It is easy to take out the dust inside, and the front panel opens wide. For 400 liters * Personal delivery is not possible
    Capacity (L)  400  Color  Beige  Type  For sorting 
    from S$1,399.00
    Min. 5 days
  30. Caster pail 4 wheels
    TRUSCO Caster pail 4 wheels
    Comes with wheels (with rear wheel stopper) and handle to make it easier to move. Comes with packing to prevent the smell of dust. Comes with a drain plug. It is a lid one hand lock type. The lid is a 270 degree open function. Contains weatherproofing agent for outdoor use. Use indoors and outdoo... Read More
    Opening Width (mm)  348  Trusco Part No.  392-6061  Mass (kg)  4.9  Capacity (L)  46  Length (mm)  546  Height (mm)  666  Color  Orange  Type  With casters 
    Rating:
    60%
    Discontinued
  31. Squirrel Caster Pale
    RISU Squirrel Caster Pale
    The 4-wheel casters (the front wheels are hidden casters) make it easy to move, and the lid with handle has packing to minimize odor leakage. The lid can rotate 270 degrees and can be used even when it is always open. Easy to wash with a drain plug on the bottom of the main unit. Only 45L has a m... Read More
    Caster Type / Size (mm)  Φ130 
    Discontinued
  32. Eco cart
    GREEN CROSS Eco cart
    The large casters make it an easy-to-move trash can. The lid opens wide and it is easy to put in dust. As a trash can that can be used outdoors
    Dimensions, Width W x Height H x Depth D (mm)  480×818×555  Material  plastic 
    Discontinued
  33. Condor (conveying waste) waste pail USD-120
    YAMAZAKI (CONDOR) Condor (conveying waste) waste pail USD-120
    Trusco Part No.  737-2116  Type  With casters 
    Discontinued
  34. Cafe style horizontal pail
    Like-it Cafe style horizontal pail
    Width (cm)  27  Length (cm)  47  Height (cm)  54  Type  With casters 
    Discontinued
  35. BRUTE rollout container
    Rubbermaid BRUTE rollout container
    A 45-liter trash bag can hold 3 to 4 bags, making it ideal as an outdoor trash bag or for families with many families. The UV resin specifications prevent deterioration and fading due to ultraviolet rays even when used outdoors for a long period of time. The one-piece molding enhances durability ... Read More
    Capacity (L)  189.3  Dimensions, Width W x Depth D x Height H (mm)  594×724×927  Mass (kg)  9.9  Material  Polyethylene 
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction